Buy more than* S$200* and get FREE SHIPPING

7300 Series

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Single row angular contact ball bearings 7300 series
NSK
11.99 - 4,259.99 SGD
JIS Grade: 0
Category 7300 Series
Combined angular contact ball bearings 7300 series
NSK
26.99 - 169.99 SGD
JIS Grade: 0
Category 7300 Series
bearing
NSK
599.99 - 719.99 SGD
Category 7300 Series
Single row angular contact ball bearings 7300 form
NSK
21.99 - 5,029.99 SGD
JIS Grade: 0
Category 7300 Series
Single row angular contact ball bearings 7300 form
NACHI
72.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Contact Angle (α): 15degree, Mass (g) Single row: 475, JIS Grade: 5, Standard Static Rating Load Cor (N): 26000, Standard Dynamic Load Rating Cr (N): 40500, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 19000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 14000, Inside Diameter d (phi mm): 35, Width B (mm): 21, Outside Diameter D (phi mm): 80
Category 7300 Series
Single row angular contact ball bearings 7300 series
SKF
69.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Basic Dynamic Rating Load C (N): 68900, JIS Grade: 0, Standard Static Rating Load Co (N): 47500, Limit Rotation Speed (min-1[r.p.m]): 7500, Inside Diameter d (phi mm): 50, Width B (mm): 27, Outside Diameter D (phi mm): 110, Weight (g): 1040
Category 7300 Series

1