Buy more than* S$200* and get FREE SHIPPING

Horizontal Hanging Clamp

Sort by:
Showing 1 - 15 of 15 Results
Show: 30 60 90
VIEW: Grid View List View
Easy Clamp
MIKI NETSUREN
309.99 - 579.99 SGD
Category Horizontal Hanging Clamp
Clamp for Horizontal Suspension, With A Safety Lock,
Japan Clamp
529.99 - 1,759.99 SGD
Purpose: Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Category Horizontal Hanging Clamp
ALC panel horizontal hanging clamp
Super Tool
849.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Capacity (t): 0.2, Clamp Range (mm): 450-610, Weight (kg): 18
Category Horizontal Hanging Clamp
Horizontal Lifting Clamp
ELEPHANT CHAIN BLOCK
369.99 - 609.99 SGD
Caution: In case of using it to flat plate, surely use 2pcs of the products as 1 set. , Purpose: Work to transport sheet iron and shape steel. , Specification: With safety lock, for hanging at 2 points
Category Horizontal Hanging Clamp
Type steel horizontal hanging clamp
Eagle Clamp
539.99 - 1,429.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Horizontal Hanging Clamp
Horizontal hanging clamp (with lock handle mechanism)
Super Tool
289.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimension B3 (mm): 34, Dimension T3 (mm): 86, Dimensions b2 (mm): 56, Dimensions b1 (mm): 122, Dimensions h3 (mm): 115, Dimensions h2 (mm): 38, Dimensions h1 (mm): 27, Dimensions T2 (mm): 65, Dimensions T1 (mm): 49, Dimension D2 (mm): 65, Dimension D1 (mm): 40, Dimensions B (mm): 173, H (maximum) (mm): 208, Dimension t (mm): 12, Clamp Range (mm): 0-25, Dimensions A (mm): 229, Standard Working Load (t): 0.5, Weight (kg): 3.0, TRUSCO Part Number: 104-1754
Category Horizontal Hanging Clamp
Easy clamp
MIKI NETSUREN
259.99 - 499.99 SGD
Category Horizontal Hanging Clamp
Steel Lifting Clamp
Super Tool
5.00(1)
229.99 SGD
ADD TO CART
Caution: * Do not use over specified capacity or more. * Be sure to use by two or more., Purpose: Horizontal lifting clamp of steel plate, flat plate, laid iron plate, H-type steel, etc., 2015 Trusco Published Pages: 3 2152, 2014 TRUSCO Published Page: 3-2446, Dimensions H2(mm): 52, Dimensions D (mm): 18, Clamp Range (mm): 1-35, Standard Working Load (t): 0.5, Dimension H (mm): MAX.170, Dimensions L (mm): 83, Weight (kg): 1.0, TRUSCO Part Number: 368-3761, Specification: Lower jaw split (split in 2) type
Category Horizontal Hanging Clamp
1.0ton horizontal hanging clamp(3-30mm)
ESCO
719.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA984DJ-201
Category Horizontal Hanging Clamp
Horizontal clamp
Eagle
959.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., * Be sure to perform inspection before starting work, do not use malfunction, deformation of the main body or part, wear, damaged clamp. * Do not hang the load exceeding the maximum use load of the clamp absolutely. * Please be sure to use three or more as one set. * Please read the instruction manual carefully before using., * Be sure to perform inspection before starting work, do not use malfunction, deformation of the main body or part, wear, damaged clamp. * Do not hang the load exceeding the maximum use load of the clamp absolutely. * Please be sure to use three or more as one set. * Please read the instruction manual carefully before using., Purpose: For horizontal stiffeni...
Category Horizontal Hanging Clamp
Eagle climb clamp AMS-3 t(40-70)
Eagle Clamp
1,749.99 SGD
ADD TO CART
Caution: * Please be sure to use more than two hanging., *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Horizontal hanging work such as shape steel (H-shaped steel, I-shaped steel, groove shaped steel), steel frame, bridge, steel structure, steel plate, steel beam and so on. Horizontal hanging work such as shape steel (H-shaped steel, I-shaped steel, groove, Dimensions H2(mm): 105, Dimensions D (mm): 56, Clamp Range (mm): 40-70, Standard Working Load (t): 3, Dimension H (mm): 379, Dimensions L (mm): 215
Category Horizontal Hanging Clamp
Eagle climbing clamp G
Eagle Clamp
699.99 - 1,109.99 SGD
Caution: * Please be sure to use more than two hanging., *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Hanging work of shape steel (Yamagata steel, groove steel, I shape steel, H shape steel), steel frame, bridge, iron steel structure, steel plate and others.
Category Horizontal Hanging Clamp
1.0ton horizontal hanging clamp(3-25mm)
ESCO
669.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA984DJ-301
Category Horizontal Hanging Clamp
Eagle climbing clamp AMS
Eagle Clamp
699.99 - 1,239.99 SGD
Caution: * Please be sure to use more than two hanging., *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Horizontal hanging work such as shape steel (H-shaped steel, I-shaped steel, groove shaped steel), steel frame, bridge, steel structure, steel plate, steel beam and so on.
Category Horizontal Hanging Clamp
Eagle climbing clamp G-1.2 t(4-25) strong type
Eagle Clamp
1,239.99 SGD
ADD TO CART
Caution: * Please be sure to use more than two hanging., *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Hanging work of shape steel (Yamagata steel, groove steel, I shape steel, H shape steel), steel frame, bridge, iron steel structure, steel plate and others. Hanging work of shape steel (Yamagata steel, groove steel, I shape steel, H shape steel), steel fr, Maximum Working Load (kg): 1200, Dimensions H2(mm): 65, Dimensions D (mm): 25, Clamp Range (mm): 4-25, Standard Working Load (t): 1.2, Dimension H (mm): 275, Dimensions L (mm): 128
Category Horizontal Hanging Clamp

1