Buy more than* S$200* and get FREE SHIPPING

Free Stop Hinges

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
Free Stop Hinge, Hinge Only
TOCHIGIYA
3.06 - 3.66 SGD
Category Free Stop Hinges
Free Stop Hinge
TOCHIGIYA
4.83(6)
6.26 - 31.33 SGD
Purpose: Medical equipment, audio equipment, others
Category Free Stop Hinges
Free Stop Hinge
TOCHIGIYA
5.00(1)
17.48 SGD
ADD TO CART
Caution: Please use the following two hinge cover per sheet.Also in case of using one piece, such as providing a bearing on the other, be careful eccentric load is not applied to the hinge. (Furthermore the rotary center of the bearing and the like is setting in t, Purpose: Sound instruments, working tools, etc.
Category Free Stop Hinges
Free Stop Hinge
TOCHIGIYA
2.00(1)
4.03 - 4.88 SGD
Category Free Stop Hinges
Free Stop Hinge
TOCHIGIYA
9.07 - 9.19 SGD
Dimension G (phi mm): 4.2, Dimension K(mm): 10, Dimensions J (mm): 4, Dimensions E (mm): 4, Dimension S (mm): 4.2x5.2, Operating Temperature Range (deg C): 5 to 40
Category Free Stop Hinges
Hinge, Free Stopping, Adjustable
TOCHIGIYA
4.50(2)
20.46 SGD
ADD TO CART
Caution: Please use the following two hinge cover per sheet.Also in case of using one piece, such as providing a bearing on the other, be careful eccentric load is not applied to the hinge. (Furthermore the rotary center of the bearing and the like is setting in t, Purpose: Prototype embedded survey before starting mass production, Specification: Effective torque range/125 deg
Category Free Stop Hinges
2 Axis Free Stop Hinge
TOCHIGIYA
1.00(1)
32.64 SGD
ADD TO CART
Initial Torque Value (Room Temperature) N/m (kgf/cm): (60 +/- 10) (swivel direction) (tilt direction) 5.88 +/- 0.98 2.45 +/- 0.49 (25 +/- 5), Material and Processing: (Fixed bracket rotation bracket movable bracket (L) (R)) SPCC / black electrodeposition coating (swivel shaft) SUM / Ni (tilt shaft) SUM / Uc (thrust washer plug disk tray) SUS (swivel plug cover spacer) POM / black (thrust plug) , Weight (g): 445
Category Free Stop Hinges
2-Axis Freestop Hinge
TOCHIGIYA
31.96 SGD
ADD TO CART
Torque Value N m (kgf cm): Tilt direction/5.88+/-0.98(60+/-10) Swivel direction/2.45+/-0.49(25+/-5), Material and Processing: (Fixing bracket, rotating bracket and movable bracket (L) and (R)-bracket) SPCC/Uc (Shaft Tilt Swivel shaft stopper PIN) SUM/Uc (Disc) SUS304 /- (Germinated and retainer washers) SUS430 /- (Plug thrust thrust washers) POM black (Plate spring) S60C / 4 trioxide iron coating Hex nut S/Uc, Weight (g): 289, Caution: Please use with the stipulated torque value. Do not adjust some torque (like loosening the nut). Floor mounting specifications. In the case of hanging wall surface equipment, please contact us. Please use the movable brackets L and R as one, a, Application: Display, OA equipment, various display screens, etc.
Category Free Stop Hinges
Free stop hinges
TOCHIGIYA
13.25 SGD
ADD TO CART
Caution: *Please use less than 2 for one lid. *Please mount this product in a horizontal state. *Please do not use it where you do continuous motion. * Do not adjust the torque., Purpose: Medical equipment , Acoustic equipment , Others, Initial Torque Value (Room Temperature) N/m (kgf/cm): 3.92+/-0.49(40+/-5), Operating Temperature Range (deg C): -10-+50, Weight (g): 47.8
Category Free Stop Hinges
Free Stop Hinge
TOCHIGIYA
3.00(1)
9.07 SGD
ADD TO CART
Caution: * Two and less should be used per one lid. * The product should be mounted in condition which the shaft is a horizontal. * Do not use for place to do continuous operation. * Using of expected the damper effect should be avoided., Purpose: Display, OA equipment, various display screens, etc., Initial Torque Value (Room Temperature) N/m (kgf/cm): 0.69(+/-0.15)[7(+/-1.5), Material and Processing: (Case) A603S / anodized aluminum (white) (shaft) SUSXM7 / ​​degreasing (plug) POM / black (push nut) SUS (bracket) SUS430 / apparel polishing, Dimension G (phi mm): 3.2, Dimensions H (phi mm): 10, Dimension Q(mm): 13, Dimension K(mm): 8, Dimensions J (mm): 3, Dimensions N (mm): 10, Dimensions p (mm): 10, Dimensions C (mm): 11, Dimensions B (mm): 15, Dimensions E (mm): 3, Dimensions D (mm): 1...
Category Free Stop Hinges
Free stop hinges
TOCHIGIYA
5.00(1)
9.76 - 10.67 SGD
Category Free Stop Hinges
There fleece top hinge series hexa torque B type bracket
Accurate
31.25 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Tolerance (mm): +/-0.15
Category Free Stop Hinges
Fleece top hinge (one way)
TOCHIGIYA
33.34 SGD
ADD TO CART
Caution: * Be careful not to get your fingers caught in the cover when attaching or operating the cover. Removing the cover is not possible after cover installation. When falling free falls in the torqueless direction, please provide a stopper. Because this product is one way, it rotates with a slight force. Therefore, in the delivered state, anti-rotation stopper is attached. Be sure to remove the anti-rotation stopper after temporarily fixing this product. It may not be installed., Purpose: Communications equipment , Acoustic equipment , Residential , distribution board etc., Weight (g): 110
Category Free Stop Hinges
No fleece top hinge series hexa torque A type bracket
Accurate
24.33 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Tolerance (mm): +/-0.15
Category Free Stop Hinges

1