Buy more than* S$200* and get FREE SHIPPING

Bearings, Transmission Equipment

Sort by:
Showing 1 - 30 of 6,525 Results
Show: 30 60 90
VIEW: Grid View List View
V-Belt Standard M Type
Bando Chemical Industries
5.99 - 15.99 SGD
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard M Type
RS Standard Sprocket RS40 1B Type
Tsubakimoto Chain
4.00(1)
4.99 - 69.99 SGD
Specification: Standard
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
RS Standard Sprocket RS60 1A Type
Tsubakimoto Chain
11.99 - 159.99 SGD
Roller Diameter (mm): 11.91, Using Chain: RS60, Number of Rows: 1, Pitch (mm): 19.05, Specification: Standard
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
V-Belt Standard K Type
Bando Chemical Industries
4.50(6)
5.99 - 26.99 SGD
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard K Type
Resin Bearing DR-B, Screw Shaft Type) TYPE6
TOK Bearing
4.89(9)
0.99 - 8.99 SGD
Category Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Screw Shaft Type
SSA Spur Gear
Kohara Gear Industry (KHK)
4.71(7)
4.99 - 339.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(9)
7.99 - 109.99 SGD
Teeth Cutting Reference Surface: Hole, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: MC901
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Linear Shaft
MonotaRO
3.99 - 11.99 SGD
Surface Roughness (micrometer Rmax): 1.5, Effective Quenched-hardened Layer (mm): 1 or more, Material: SUJ2 (high carbon chrome steel bearing)
Category Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Shafts > Cheap Linear Shafts
Belt Tension Meter T-ACE
Tsubakimoto Chain
799.99 SGD
ADD TO CART
Belt Span Length (m): 0.001 to 9.999, Rough Unit Mass (kg/m): 0.001 to 9.999, Power: Single 4 x four, Operating Temperature Range (deg C): -10 To + 60, Weight (g): 160 (body only), Measuring Range: 0.1 ~ 9999N, 30 ~ 600Hz, Thickness (mm): 30, Width (mm): 61.6, Length (mm): 162
Category Bearings, Transmission Equipment > Belts > Belt Peripheral Equipment
Steel Ball, Precision BallSUJ2 Milli Size
Tsubaki Nakashima
0.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
Linear Bush
THK
4.29(7)
6.99 - 76.99 SGD
Category Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Bushing, Slide Bushings
Worm Gears
AOKI SEIMITSU KOGYO
5.00(2)
7.99 - 509.99 SGD
Category Bearings, Transmission Equipment > Gears, Racks > Worm Gears
Fine U-Nut Socket
Fuji Seimitsu
4.50(8)
26.99 - 1,429.99 SGD
Category Bearings, Transmission Equipment > Bearings > Bearing Related Products
Geared Motor, GM-S Series, 0.2KW
Mitsubishi Electric
5.00(1)
219.99 - 1,049.99 SGD
Voltage (V): 200/220
Category Bearings, Transmission Equipment > Motors > Geared Motors
Steel Ball, Precision BallSUJ2 Inch Size
Tsubaki Nakashima
0.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
Deep Groove Ball Bearings 6900 Series ZZ
NTN
5.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6900 Series > Sealed Type (ZZ)
V Belt
Bando Chemical Industries
4.99 - 41.99 SGD
Belt Width (mm): 6
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Bancollan V-Belts
Resin Bearing DR-B Screw Axis, Type 7
TOK Bearing
0.99 - 8.99 SGD
Purpose: For drawers on desk, cabinets, vending machines, refrigerators, etc.
Category Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Screw Shaft Type
SSY Spur Gear
Kohara Gear Industry (KHK)
4.29(7)
4.99 - 36.99 SGD
Teeth Cutting Reference Surface: Hole, Boss Length F (mm): 8, Tolerance A: H7, Face Width (E)(mm): 6, Surface Finish: Cutting, Pressure Angle (Degree): 20, Module: 1, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
NTN
1.99 - 4.99 SGD
Flange: No flange , Material: High carbon chromium bearing steel
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Double Shield Steel Plate Type (ZZ)
SR Rack
Kohara Gear Industry (KHK)
5.00(2)
8.99 - 419.99 SGD
Surface Finish: Cutting, Heat Processing: Stress relief annealing, Pressure Angle (Degree): 20, Material: S45C-D
Category Bearings, Transmission Equipment > Gears, Racks > Rack Gears
SS Spur Gear
Kohara Gear Industry (KHK)
5.00(7)
5.99 - 689.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Power Grip Timing Belt Xl037 Type
GATES UNITTA ASIA
3.50(2)
7.99 - 27.99 SGD
Purpose: Used in the household, industrial sewing machines, machine tools, automation equipment, and other sectors which seek power transmission performance and durability., Belt Width (mm): 9.5
Category Bearings, Transmission Equipment > Belts > Timing Belts and Synchronous Belts > XL Type
Single Phase Motor Condenser Starting Type, Full Open Type Motor
Hitachi Industrial Equipment Systems
4.75(4)
169.99 - 309.99 SGD
Installation Location: (Ambient conditions) Indoor, Heat Resistance Class: E, Dimension G(mm): 3.2, Humidity (%RH): (Ambient conditions) 90 or less, Protection Structure: IP42, Number of Poles: 4
Category Bearings, Transmission Equipment > Motors > General-Purpose Motor
Freebear press molded product (for upward)
FREE BEAR
4.50(2)
3.99 - 37.99 SGD
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type
FREE BEAR
41.99 SGD
ADD TO CART
Maximum Strength (N [kgf]): 588[60], Mounting Strength (N [kgf]): 490[50], Spring Sunk Amount (mm): 2, Weight (g): 975, Allowable Load (kg): 60, Material: Steel, TRUSCO Part Number: 500-5825
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear Press Molded Product (Upward) Dustproof Type
FREE BEAR
7.99 SGD
ADD TO CART
Weight (g): 150, Allowable Load (kg): 30, Material: Steel, TRUSCO Part Number: 500-5655
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Silver Series Rhombic Flange Unit
ASAHI SEIKO
13.99 - 27.99 SGD
Materials (rubber seal): Nitrile rubber (NBR)
Category Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Horizontal flange type
MAXSTAR WEDGE V-Belt
Mitsuboshi Belting
11.99 - 609.99 SGD
Purpose: Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers, Maximum Speed (m/sec): 40
Category Bearings, Transmission Equipment > Belts > Wedge Belts, Power Aces
Steel Ball, Ball PrecisionSUS440C Milli Size
Tsubaki Nakashima
4.88(8)
0.99 - 49.99 SGD
Material: SUS440C
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls

1 2 3 4 5 6 7 8 9 10 ...218 Next