Buy more than* S$200* and get FREE SHIPPING

Bearings, Transmission Equipment

Sort by:
Showing 1 - 60 of 6,525 Results
Show: 30 60 90
VIEW: Grid View List View
V-Belt Standard M Type
Bando Chemical Industries
5.99 - 15.99 SGD
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard M Type
RS Standard Sprocket RS40 1B Type
Tsubakimoto Chain
4.00(1)
4.99 - 69.99 SGD
Specification: Standard
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
RS Standard Sprocket RS60 1A Type
Tsubakimoto Chain
11.99 - 159.99 SGD
Roller Diameter (mm): 11.91, Using Chain: RS60, Number of Rows: 1, Pitch (mm): 19.05, Specification: Standard
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
V-Belt Standard K Type
Bando Chemical Industries
4.57(7)
5.99 - 26.99 SGD
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard K Type
Resin Bearing DR-B, Screw Shaft Type) TYPE6
TOK Bearing
4.89(9)
0.99 - 8.99 SGD
Category Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Screw Shaft Type
SSA Spur Gear
Kohara Gear Industry (KHK)
4.71(7)
4.99 - 339.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(9)
7.99 - 109.99 SGD
Teeth Cutting Reference Surface: Hole, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: MC901
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Linear Shaft
MonotaRO
3.99 - 11.99 SGD
Surface Roughness (micrometer Rmax): 1.5, Effective Quenched-hardened Layer (mm): 1 or more, Material: SUJ2 (high carbon chrome steel bearing)
Category Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Shafts > Cheap Linear Shafts
Belt Tension Meter T-ACE
Tsubakimoto Chain
799.99 SGD
ADD TO CART
Belt Span Length (m): 0.001 to 9.999, Rough Unit Mass (kg/m): 0.001 to 9.999, Power: Single 4 x four, Operating Temperature Range (deg C): -10 To + 60, Weight (g): 160 (body only), Measuring Range: 0.1 ~ 9999N, 30 ~ 600Hz, Thickness (mm): 30, Width (mm): 61.6, Length (mm): 162
Category Bearings, Transmission Equipment > Belts > Belt Peripheral Equipment
Steel Ball, Precision BallSUJ2 Milli Size
Tsubaki Nakashima
0.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
Linear Bush
THK
4.29(7)
6.99 - 76.99 SGD
Category Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Bushing, Slide Bushings
Worm Gears
AOKI SEIMITSU KOGYO
5.00(2)
7.99 - 509.99 SGD
Category Bearings, Transmission Equipment > Gears, Racks > Worm Gears
Geared Motor, GM-S Series, 0.2KW
Mitsubishi Electric
5.00(1)
219.99 - 1,049.99 SGD
Voltage (V): 200/220
Category Bearings, Transmission Equipment > Motors > Geared Motors
Fine U-Nut Socket
Fuji Seimitsu
4.50(8)
26.99 - 1,429.99 SGD
Category Bearings, Transmission Equipment > Bearings > Bearing Related Products
Steel Ball, Precision BallSUJ2 Inch Size
Tsubaki Nakashima
0.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
V Belt
Bando Chemical Industries
4.99 - 41.99 SGD
Belt Width (mm): 6
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Bancollan V-Belts
Deep Groove Ball Bearings 6900 Series ZZ
NTN
5.99 - 259.99 SGD
Category Bearings, Transmission Equipment > Bearings > Ball Bearings (Deep Groove Ball Bearing) > 6900 Series > Sealed Type (ZZ)
Resin Bearing DR-B Screw Axis, Type 7
TOK Bearing
0.99 - 8.99 SGD
Purpose: For drawers on desk, cabinets, vending machines, refrigerators, etc.
Category Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Screw Shaft Type
Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
NTN
1.99 - 4.99 SGD
Flange: No flange , Material: High carbon chromium bearing steel
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Double Shield Steel Plate Type (ZZ)
SSY Spur Gear
Kohara Gear Industry (KHK)
4.29(7)
4.99 - 36.99 SGD
Teeth Cutting Reference Surface: Hole, Boss Length F (mm): 8, Tolerance A: H7, Face Width (E)(mm): 6, Surface Finish: Cutting, Pressure Angle (Degree): 20, Module: 1, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
SR Rack
Kohara Gear Industry (KHK)
5.00(2)
8.99 - 419.99 SGD
Surface Finish: Cutting, Heat Processing: Stress relief annealing, Pressure Angle (Degree): 20, Material: S45C-D
Category Bearings, Transmission Equipment > Gears, Racks > Rack Gears
Power Grip Timing Belt Xl037 Type
GATES UNITTA ASIA
3.50(2)
7.99 - 27.99 SGD
Purpose: Used in the household, industrial sewing machines, machine tools, automation equipment, and other sectors which seek power transmission performance and durability., Belt Width (mm): 9.5
Category Bearings, Transmission Equipment > Belts > Timing Belts and Synchronous Belts > XL Type
Single Phase Motor Condenser Starting Type, Full Open Type Motor
Hitachi Industrial Equipment Systems
4.75(4)
169.99 - 309.99 SGD
Installation Location: (Ambient conditions) Indoor, Heat Resistance Class: E, Dimension G(mm): 3.2, Humidity (%RH): (Ambient conditions) 90 or less, Protection Structure: IP42, Number of Poles: 4
Category Bearings, Transmission Equipment > Motors > General-Purpose Motor
SS Spur Gear
Kohara Gear Industry (KHK)
5.00(8)
5.99 - 689.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Steel Ball, Ball PrecisionSUS440C Milli Size
Tsubaki Nakashima
4.89(9)
0.99 - 49.99 SGD
Material: SUS440C
Category Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
Chain Cutter
Whale Mark (WHALE)
5.00(2)
99.99 - 199.99 SGD
Handle Thickness (mm): 40
Category Bearings, Transmission Equipment > Chains > Chain Cutter
Silver Series Rhombic Flange Unit
ASAHI SEIKO
13.99 - 27.99 SGD
Materials (rubber seal): Nitrile rubber (NBR)
Category Bearings, Transmission Equipment > Bearing Units > Flange Type Units > Horizontal flange type
MAXSTAR WEDGE V-Belt
Mitsuboshi Belting
11.99 - 609.99 SGD
Purpose: Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers, Maximum Speed (m/sec): 40
Category Bearings, Transmission Equipment > Belts > Wedge Belts, Power Aces
Free bare press molded product (for upward) Embedding/UFO type (dustproof specification)
FREE BEAR
28.99 - 55.99 SGD
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear Press Molded Product (Upward) Dustproof Type
FREE BEAR
7.99 SGD
ADD TO CART
Weight (g): 150, Allowable Load (kg): 30, Material: Steel, TRUSCO Part Number: 500-5655
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear Press Molded Product (for Upward) Built-in Spring/Dustproof Type
FREE BEAR
41.99 SGD
ADD TO CART
Maximum Strength (N [kgf]): 588[60], Mounting Strength (N [kgf]): 490[50], Spring Sunk Amount (mm): 2, Weight (g): 975, Allowable Load (kg): 60, Material: Steel, TRUSCO Part Number: 500-5825
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear Press Molded Product (for Upward) Built-in Spring/Flanged Type
FREE BEAR
12.99 - 20.99 SGD
Spring Sunk Amount (mm): 2.5
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Free Bear press-molded product (for upward) spring built-in type
FREE BEAR
5.99 - 12.99 SGD
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Slide Rail S270
Nippon Slide
4.00(6)
10.99 - 22.99 SGD
Caution: Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2")), Lubricating Oil: Shin Nippon Oil Epinoch grease AP (N), Material: Outer member - inner member/SPCC Retainer/ SECC Ball phi3/16 carbon steel ball
Category Bearings, Transmission Equipment > Slide Packs. Roller Packs. Slide Rails > Slide Rails
Freebear press molded product (for upward)
FREE BEAR
4.50(2)
3.99 - 37.99 SGD
Category Bearings, Transmission Equipment > Ball Transfer and Ball Bearings > Ball Transfer, Ball Bearing, Air Ball Lifter > Ball Transfer
Stainless steel miniature bearing ZZ SMR type
NSK
2.99 - 3.99 SGD
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Stainless Steel Miniature Bearing ZZ (without Flange)
RS Standard Sprocket RS25
Tsubakimoto Chain
4.43(7)
4.99 - 11.99 SGD
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
Standard Roller Chains
KATAYAMA CHAIN (KANA)
10.99 - 319.99 SGD
Number of Rows: 1
Category Bearings, Transmission Equipment > Chains > Standard Roller Chain > Roller Chains
European Slide Rails
Osaka Spirit
5.00(3)
5.99 - 6.99 SGD
Static Load Capacity (kg): 20, Dimensions J (mm): 32, Finishing: (Main body) powder coated white (Roller) (POLYACETAL), Color: White, Material: Steel
Category Bearings, Transmission Equipment > Slide Packs. Roller Packs. Slide Rails
Chain Rivet Extractor
HATAYA
4.75(4)
56.99 - 169.99 SGD
Category Bearings, Transmission Equipment > Chains > Chain Cutter
Pillow Block Unit Ucp Type
FYH (NIPPON PILLOW BLOCK)
16.99 - 1,089.99 SGD
Category Bearings, Transmission Equipment > Bearing Units > Pillow-Shaped Units
V-belt M type (standard)
Mitsuboshi Belting
5.99 - 32.99 SGD
Maximum Speed (m/sec): 30, Belt Height (mm): 5.5
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard M Type
One-Way Clutch
INA
4.00(5)
6.99 - 13.99 SGD
Material (spring): Resin, Material (Body): Steel
Category Bearings, Transmission Equipment > Bearings > Needle Roller Bearings > Clutches
Stainless Miniature Bearing No. 680 Stand
NSK
2.99 - 3.99 SGD
Material: Stainless steel, Type: Both-sides sheet-steel shield type
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Stainless Steel Miniature Bearing ZZ (without Flange)
SS Spur Gear Module0.5
Kohara Gear Industry (KHK)
5.00(1)
6.99 - 23.99 SGD
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
RS Standard Sprocket RS35
Tsubakimoto Chain
5.00(3)
3.99 - 45.99 SGD
Specification: Standard
Category Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
LS Sintered Spur Gears Module 0.5
Kohara Gear Industry (KHK)
4.67(3)
2.99 - 10.99 SGD
Module (m): 0.5, Surface Finish: Sintering, Pressure Angle (Degree): 20, Surface Processing: None
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
SS Spur Gear Module1
Kohara Gear Industry (KHK)
5.00(7)
7.99 - 59.99 SGD
Category Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Miniature Bearing ZZ 600
NSK
1.99 - 3.99 SGD
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Miniature bearing ZZ (without flange)
K Timing Pulley Pilot Hole Item XL037 Shape BF Type
KATAYAMA CHAIN (KANA)
3.33(6)
7.99 - 28.99 SGD
Caution: Additional machining, keyway milling, and drilling are not available.
Category Bearings, Transmission Equipment > Pulleys > Timing Pulleys
SSDR Dr Exclusive Pinion
Kohara Gear Industry (KHK)
5.00(2)
8.99 - 12.99 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Surface Hardness: Less than 194HB , Accuracy Class: JIS N8 class (JIS B 1702-1), Tooth Profile: medium grade whelp, Pressure Angle (Degree): 20, Surface Processing: Black oxide finish, Shape: S1T, Material: S45C, Accessories: Stop screws
Category Bearings, Transmission Equipment > Gears, Racks > Gear Accessories
V-Beltk Type, Standard
Mitsuboshi Belting
6.99 - 15.99 SGD
Category Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard K Type
Slide Rail 17 New Series
ATOM LIVIN TECH
3.88(8)
11.99 - 75.99 SGD
Category Bearings, Transmission Equipment > Slide Packs. Roller Packs. Slide Rails > Slide Rails
Three-stage pulling ball slide rail ABS-N-3WR
ATOM LIVIN TECH
5.00(1)
26.99 - 36.99 SGD
Finishing Material: (Rail body, ball bearing) steel / (rail body) UNIQLO , Application: For drawers in desks, kitchens, and cabinets.
Category Bearings, Transmission Equipment > Slide Packs. Roller Packs. Slide Rails > Slide Rails
Miniature Bearing Both Side Shielded Type
Osaka Spirit
1.99 - 2.99 SGD
Category Bearings, Transmission Equipment > Bearings > Miniature Ball Bearings > Double Shield Steel Plate Type (ZZ)
Oiles #80 Flange Bush
OILES
0.99 - 19.99 SGD
Allowable Maximum Speed V (m/s[m/min]): 0.85[51], Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2]): 17.5[179], Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]: 2.45[1500]
Category Bearings, Transmission Equipment > Oiles Bush > Flange Type
Fine U-Nut Sc
Fuji Seimitsu
6.99 - 539.99 SGD
Material (friction ring): SUS301
Category Bearings, Transmission Equipment > Bearings > Bearing Nuts, Washers > Lock Nuts
Tightening Tool Kit
Fuji Seimitsu
549.99 SGD
ADD TO CART
Outlet Corner (sq.): 9.52,12.7, Case Dimension (mm): 400x150x70, Socket Type: FUT#00(M10xP0.75),FUT#01(M12xP1.0),FUT#02(M15xP1.0),FUT#03(M17xP1.0),FUT#04(M20xP1.0),FUT#05(M25xP1.5),FUT#06(M30xP1.5),FUT#07(M35xP1.5),FUT#08(M40xP1.5),FUT#09(M45xP1.5),FUT#10(M50xP1.5), Maximum Torque (N m): "(Ratchet FUTR-3/8) 176, (ratchet handle FUTR-1/2) 490 (Extension bar FUTR-3/8) 137, (extension bar FUTR-1/2) 382 ", Set Contents: (Socket) eleven, FUT # 00 to FUT # 10, (ratchet handle) two, FUTR-3 / 8FUTR-1/2, (extension bar) two, FUTE-3 / 8FUTE-1/2, (steel case) 1 box
Category Bearings, Transmission Equipment > Bearings > Bearing Related Products
Resin Bearing DR-H, Standard Type) TYPE2
TOK Bearing
4.86(7)
0.99 - 9.99 SGD
Category Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Standard type (perforated)
RS Roller Chain
Tsubakimoto Chain
11.99 - 1,169.99 SGD
Category Bearings, Transmission Equipment > Chains > Standard Roller Chain > Roller Chains

1 2 3 4 5 6 7 8 9 10 ...109 Next