Buy more than* S$200* and get FREE SHIPPING

Pumps and Blowers

Sort by:
Showing 1 - 30 of 924 Results
Show: 30 60 90
VIEW: Grid View List View
Hand Drum Pump
KOSHIN
4.33(6)
139.99 - 159.99 SGD
Liquid: Such as light oil A heavy oil and machine oil, Material: Feather: PPS (polyphenylene sulfide), Type: Manual drum pump, Accessories: Discharge hose
Category Pumps and Blowers > Drum Pump > Manual
Manual Water Pressure Test Pump
Kyowa
3.80(5)
189.99 - 389.99 SGD
Plunger Diameter (mm): 22, Water Absorption Capacity (cc/1 Time): 13, Stroke (mm): 35
Category Pumps and Blowers > Test Pump
Manual Water Pressure Test Pump
TERADA PUMP MFG
329.99 SGD
ADD TO CART
Material (tank): Resin, Discharge Nozzle Size: G1/4, Dimensions (Length x Height x Width) (mm): 357x285x223, Tank Capacity (L): 4.6, Pressure (MPa[kgf/cm2]): 3.43, Discharge Capacity: 13 (cc / 1 times), Weight (kg): 3.4
Category Pumps and Blowers > Test Pump
Plastic Syphon Pump, Acid Resistance
Miyake Kagaku
4.99 - 39.99 SGD
Material: PE (polyethylene)
Category Pumps and Blowers > Drum Pump > Manual
Plate Type Inducer Blower
YODOGAWA ELECTRIC TOOL MFG
5.00(5)
229.99 - 849.99 SGD
Category Pumps and Blowers > Fan
Manual Test Pump
Kyowa
719.99 - 1,749.99 SGD
Material (tank): Plastic tank, Tank Capacity (L): 18, Body Dimensions (Length x Width x Height) (mm): 595x400x265, Accessories: Hose: 3 / 8x1.5m
Category Pumps and Blowers > Test Pump
Kerosene Pump, Manual
Osaka Spirit
7.99 SGD
ADD TO CART
Hose Length (mm): About 530, Discharge Rate: About 6.5L / minute, Overall Length (mm): About 530, Material: Polyethylene, Usage: Refueling: Turn cap to the right. Stop regueling: Turn cap left.
Category Pumps and Blowers > Pail Pump > Manual
Stainless steel underwater high spin pump
TSURUMI MANUFACTURING
849.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Material (main shaft): SUS304, Dimensions W1(mm): 60, Discharge Volume (m3/min): 0.1, Materials (cable): VCT(3x1.25), Contaminants Passage Diameter (phi mm): 6, Dimensions A1 (mm): 125, Discharge Caliber (phi mm): 40, Dimensions B (mm): 262, Total Pumping Height (m): 5.5, Dimensions A (mm): 180, Cable Length (m): 6, Dimension d (mm): 40, Synchronous Speed (min-1): 3000, Dimension H (mm): 364, Cycle(Hz): 50, Operating Temperature Range (deg C): 0-40, Number of Poles: 2, Output (kW): 0.25, Weight (kg): 12.5, TRUSCO Part Number: 241-3949
Category Pumps and Blowers > Underwater Pump
Underwater high spin pump for general construction wastewater
TSURUMI MANUFACTURING
5.00(1)
599.99 - 659.99 SGD
Category Pumps and Blowers > Underwater Pump
Inducer Blower, Sirocco Fan
Showa Denki
5.00(2)
269.99 - 569.99 SGD
Intake Air Temperature (Degree c): 40(max), Structure (impeller): Sirocco fan, Power Supply Voltage (V): 100
Category Pumps and Blowers > Fan
High Liter Pump LP-32 Discharge Hose
KOSHIN
5.00(2)
11.99 SGD
ADD TO CART
Type: Discharge hose, TRUSCO Part Number: 321-1801, Compatible: LP-32
Category Pumps and Blowers > Related Products > Hoses
Submersible pump DC type SD
TERADA PUMP MFG
369.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Cabtire Cable Types: VCTF, Cabtire Cable (mm2xm): 2.0x5, Rated Current (A): 6.5, Rated Voltage (V): DC24, Output (W): 100, Weight (kg): 3.8
Category Pumps and Blowers > Underwater Pump
Underwater high spin pump for miscellaneous drainage
TSURUMI MANUFACTURING
629.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Material (main shaft): SUS304, Dimension FL2 (mm): 607, Dimension FL1 (mm): 115, Discharge Volume (m3/min): 0.08, Dimensions A1(mm): 81, Materials (cable): VCT(3x1.25), Contaminants Passage Diameter (phi mm): 10, Material (frame): SUS304, Dimension B1 (mm): 90, Dimensions A1 (mm): 115, Power Cord (m): 6, Discharge Caliber (phi mm): 50, Dimension D2 (mm): 97, Dimension D1 (mm): 76, Dimensions B (mm): 102, Dimensions D (mm): 173, Total Pumping Height (m): 9.3/10.0, Dimensions A (mm): 236, Dimension d (mm): 50, Synchronous Speed (min-1): 3000, Dimension H (mm): 374, Cycle(Hz): 50, Op...
Category Pumps and Blowers > Underwater Pump
Bath Pump
KOSHIN
4.00(6)
62.99 - 85.99 SGD
Port Size (phimm): 15, Pump Cord (m): 3, Power Cord (m): 2, Maximum Pumping Height (m): 4, Total Pumping Height (m): 4, Accessories: Fixing sucker hose, power supply unit holder, hose holder
Category Pumps and Blowers > Household Pumps > Bath Pump
Submersible Pump (sanitary sewage pump)
TERADA PUMP MFG
239.99 SGD
Oprerational Lowest Low-water Level (mm): 55, Discharge Amount (L/min) / Total Lift (m): 70/5.0, 30/6.0, Remaining Water Level (mm): 35, Caliber (phi mm): 32, Cable Length (m): 4, Voltage (V): 100, Output (W): 150, Weight (kg): 5.7, Accessories: Bamboo shoots nipple: 15mm, 25mm, 32mmx each one
Category Pumps and Blowers > Household Pumps > Household Water Pump
Sewage Pump
TSURUMI MANUFACTURING
5.00(4)
539.99 - 639.99 SGD
Material (shaft seal): SiC (mechanical seal), Structure (Bearing): Sealed ball bearings, Material (main shaft): SUS304, Structure (Shaft Seal): Double mechanical seal (oil lifter equipment), Lubricating Oil: Motor: Turbine oil VG32, Discharge Volume (m3/min): 0.15, Dimensions A1(mm): 81, Contaminants Passage Diameter (phi mm): 35, Material (frame): SUS304, Dimension B1 (mm): 90, Dimensions A1 (mm): 115, Discharge Caliber (phi mm): 50, Dimension D1 (mm): 76, Dimensions B (mm): 102, Total Pumping Height (m): 6.5, Dimensions A (mm): 236, Cable Length (m): 6, Dimension d (mm): 50, Number of Poles: 2, Output (kW): 0.4
Category Pumps and Blowers > Underwater Pump
Submersible Pump CSA, Automatic
TERADA PUMP MFG
489.99 SGD
Remaining Water Level (mm): 90, Starting Water Level (highest)(mm): 380, Stop Water Level (minimum)(mm): 90, Power Supply Cord Type (mm2 x Number of Cores x m): VTC0.75x2x3.5, Caliber (phi mm): 25, Rated Voltage (V): 100, Output (W): 100, Weight (kg): 4, Model: Automatic, Accessories: Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Category Pumps and Blowers > Underwater Pump
Lightweight submersible pump
ShinMaywa Industries
569.99 - 699.99 SGD
Category Pumps and Blowers > Underwater Pump
NG Type Gear Pump, Body Only
Gear-esu
5.00(4)
199.99 - 439.99 SGD
Category Pumps and Blowers > Gear Pumps
Plate type electric blower
YODOGAWA ELECTRIC TOOL MFG
1.00(1)
519.99 - 909.99 SGD
Category Pumps and Blowers > Fan
Heating Tape
Nihon Dennetsu
29.99 - 229.99 SGD
Category Pumps and Blowers > Electric Heat Equipment (Heater) > Heating Tape for Tap Water pipes
Drum Pump
AQUA SYSTEM
4.50(4)
109.99 SGD
ADD TO CART
Caution: * Not for gas, etc., * Not for gas, etc., 2015 Trusco Published Pages: 3 1439, 2014 TRUSCO Published Page: 2-2249, Hose Dimension (mm): 12x350, Viscosity: 10000cp below (ISO68) up to about), Maximum Discharge Amount: 200cc / stroke, Weight (kg): 1.0, Material: Steel chromium plating (body) nylon (packing) vinyl chloride (discharge hose), TRUSCO Part Number: 111-4514
Category Pumps and Blowers > Pail Pump > Manual
Electric blower E series (plate fan)
Showa Denki
439.99 - 629.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Printing machine, cleaning machine, dryer, burner, hot air generator, incinerator, plastic extruder, heating cabinet, confectionery machine, kitchen machine, equipment cooling, dust collector, woodworking machinery, general blast, Printing machine, cleaning machine, dryer, burner, hot air generator, incinerator, plastic extruder, heating cabinet, confectionery machine, kitchen machine, equipment cooling, dust collector, woodworking machinery, general blast, Adjustable Direction of Discharge Outlet: 3,2,1, Intake Air Temperature (Degree c): 60(max), Material (impeller): AC...
Category Pumps and Blowers > Fan
Inducer Blower, Turbo Fan
Showa Denki
4.50(4)
259.99 - 289.99 SGD
Adjustable Direction of Discharge Outlet: 3,2,1, Intake Air Temperature (Degree c): 40(max), Material (impeller): ADC12, Material (casing): SPCC, Structure (impeller): Turbo fan, Direction of Rotation: Right, Maximum Static Pressure (kPa): 50Hz: 0.47/60Hz: 0.66, Revolution (min-1[r.p.m]): 50Hz: 2700/60Hz: 3200, Output (kW): 0.04, Output (W): 40, Weight (kg): 3, Model: Fully-enclosed, Specification: Discharge wire mesh, suction damper attached
Category Pumps and Blowers > Fan
Coolant Pump, Self Priming, Low Pressure
Teral
4.20(5)
219.99 - 629.99 SGD
Dimensions KH (mm): 93, Dimensions KD (phi mm): 22, Protection Level: IP54, Voltage (V) (50/60 Hz): 200/200-220, Cycle(Hz): 50/60
Category Pumps and Blowers > Coolant Pumps
Electric blower low noise series (air foil)
Showa Denki
829.99 - 1,119.99 SGD
Purpose: Incinerator, Dryer, Printing Machine, Burner, Cleaning Machine, Hot Air Generator, Plastic Extruder, Confectionery Machine, Medical Equipment, Equipment Cooling, General Air, Incinerator, Dryer, Printing Machine, Burner, Cleaning Machine, Hot Air Generator, Plastic Extruder, Confectionery Machine, Medical Equipment, Equipment Cooling, General Air
Category Pumps and Blowers > Fan
Inducer Blower, Sirocco Fan
Showa Denki
579.99 SGD
ADD TO CART
Adjustable Direction of Discharge Outlet: 3,2,1, Intake Air Temperature (Degree c): 40(max), Material (impeller): SPCC, Material (casing): AC2B, Structure (impeller): Sirocco fan, Operating Ambient Temperature (deg C): -10 to 40, Phase Number: Three-phase, Maximum Air Volume (m3/min): 50Hz: 8.0 60Hz: 9.5, Direction of Rotation: Right, Power Supply Voltage (V): 50Hz: 200 60Hz: 200/220, Maximum Static Pressure (kPa): 50Hz: 0.55 60Hz: 0.80, Connection Method: Terminal block, Outer Diameter (phi mm): Discharge companion flange: 75, Bearing Number: Impeller side: 6202UU Reverse impeller side: 6202UU, Revolution (min-1[r.p.m]): 50Hz: 2800 60Hz: 3400, Current (A): 200V/50Hz:1.4200V/60Hz:1.3220V/60Hz:1.3, Inner Diameter (phi mm): Casing discharge: 75, Output (W): 250, Weight (kg): 8, Model...
Category Pumps and Blowers > Fan
Float Switch, Level Control
ShinMaywa Industries
5.00(1)
169.99 - 219.99 SGD
Materials (cable): VCTFK
Category Pumps and Blowers > Underwater Pump
Shallow Toyo automatic pump (cast iron, all closed motor)
SANSO ELECTRIC
5.00(1)
789.99 - 1,389.99 SGD
Category Pumps and Blowers > Shallow Well Pumps
Shallow Toyo automatic pump (made of resin)
SANSO ELECTRIC
1,619.99 - 1,749.99 SGD
Caliber (mm): 32
Category Pumps and Blowers > Shallow Well Pumps

1 2 3 4 5 6 7 8 9 10 ...31 Next