Buy more than* S$200* and get FREE SHIPPING

Pumps and Blowers

Sort by:
Showing 1 - 30 of 924 Results
Show: 30 60 90
VIEW: Grid View List View
Hand Drum Pump
KOSHIN
4.33(6)
139.99 - 159.99 SGD
Liquid: Such as light oil A heavy oil and machine oil, Material: Feather: PPS (polyphenylene sulfide), Type: Manual drum pump, Accessories: Discharge hose
Category Pumps and Blowers > Drum Pump > Manual
Manual Water Pressure Test Pump
Kyowa
3.80(5)
189.99 - 389.99 SGD
Plunger Diameter (mm): 22, Water Absorption Capacity (cc/1 Time): 13, Stroke (mm): 35
Category Pumps and Blowers > Test Pump
Manual Water Pressure Test Pump
TERADA PUMP MFG
329.99 SGD
ADD TO CART
Material (tank): Resin, Discharge Nozzle Size: G1/4, Dimensions (Length x Height x Width) (mm): 357x285x223, Tank Capacity (L): 4.6, Pressure (MPa[kgf/cm2]): 3.43, Discharge Capacity: 13 (cc / 1 times), Weight (kg): 3.4
Category Pumps and Blowers > Test Pump
Plastic Syphon Pump, Acid Resistance
Miyake Kagaku
4.99 - 39.99 SGD
Material: PE (polyethylene)
Category Pumps and Blowers > Drum Pump > Manual
Plate Type Inducer Blower
YODOGAWA ELECTRIC TOOL MFG
5.00(5)
229.99 - 849.99 SGD
Category Pumps and Blowers > Fan
Manual Test Pump
Kyowa
719.99 - 1,749.99 SGD
Material (tank): Plastic tank, Tank Capacity (L): 18, Body Dimensions (Length x Width x Height) (mm): 595x400x265, Accessories: Hose: 3 / 8x1.5m
Category Pumps and Blowers > Test Pump
Kerosene Pump, Manual
Osaka Spirit
7.99 SGD
ADD TO CART
Hose Length (mm): About 530, Discharge Rate: About 6.5L / minute, Overall Length (mm): About 530, Material: Polyethylene, Usage: Refueling: Turn cap to the right. Stop regueling: Turn cap left.
Category Pumps and Blowers > Pail Pump > Manual
Submersible Pump (sanitary sewage pump)
TERADA PUMP MFG
239.99 SGD
Oprerational Lowest Low-water Level (mm): 55, Discharge Amount (L/min) / Total Lift (m): 70/5.0, 30/6.0, Remaining Water Level (mm): 35, Caliber (phi mm): 32, Cable Length (m): 4, Voltage (V): 100, Output (W): 150, Weight (kg): 5.7, Accessories: Bamboo shoots nipple: 15mm, 25mm, 32mmx each one
Category Pumps and Blowers > Household Pumps > Household Water Pump
High Liter Pump
KOSHIN
3.67(3)
409.99 SGD
ADD TO CART
Intake Pipe: 32mmx1.6t, Strainer: 60 mesh (polyethylene), Discharge Hose (mm): 32x1275, Maximum Discharge Amount: Rotate 1 / 1L (standard use 100L/min), Weight (kg): 6.2, Type: Manual drum pump, Accessories: Discharge hose
Category Pumps and Blowers > Drum Pump > Manual
Electric blower low noise series (air foil)
Showa Denki
829.99 - 1,119.99 SGD
Purpose: Incinerator, Dryer, Printing Machine, Burner, Cleaning Machine, Hot Air Generator, Plastic Extruder, Confectionery Machine, Medical Equipment, Equipment Cooling, General Air, Incinerator, Dryer, Printing Machine, Burner, Cleaning Machine, Hot Air Generator, Plastic Extruder, Confectionery Machine, Medical Equipment, Equipment Cooling, General Air
Category Pumps and Blowers > Fan
Electric blower E series (plate fan)
Showa Denki
439.99 - 629.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Printing machine, cleaning machine, dryer, burner, hot air generator, incinerator, plastic extruder, heating cabinet, confectionery machine, kitchen machine, equipment cooling, dust collector, woodworking machinery, general blast, Printing machine, cleaning machine, dryer, burner, hot air generator, incinerator, plastic extruder, heating cabinet, confectionery machine, kitchen machine, equipment cooling, dust collector, woodworking machinery, general blast, Adjustable Direction of Discharge Outlet: 3,2,1, Intake Air Temperature (Degree c): 60(max), Material (impeller): AC...
Category Pumps and Blowers > Fan
Sewage Pump
TSURUMI MANUFACTURING
5.00(4)
539.99 - 639.99 SGD
Material (shaft seal): SiC (mechanical seal), Structure (Bearing): Sealed ball bearings, Material (main shaft): SUS304, Structure (Shaft Seal): Double mechanical seal (oil lifter equipment), Lubricating Oil: Motor: Turbine oil VG32, Discharge Volume (m3/min): 0.15, Dimensions A1(mm): 81, Contaminants Passage Diameter (phi mm): 35, Material (frame): SUS304, Dimension B1 (mm): 90, Dimensions A1 (mm): 115, Discharge Caliber (phi mm): 50, Dimension D1 (mm): 76, Dimensions B (mm): 102, Total Pumping Height (m): 6.5, Dimensions A (mm): 236, Cable Length (m): 6, Dimension d (mm): 50, Number of Poles: 2, Output (kW): 0.4
Category Pumps and Blowers > Underwater Pump
Submersible pump for sewage (lightweight resin submersible pump) Underwater super tecpon (50 Hz)
TERADA PUMP MFG
819.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Drainage of the merger processing septic tank for rain water, spring water, for gray water, Drainage of the merger processing septic tank for rain water, spring water, for gray water, Discharge Amount (L/min) / Total Lift (m): 40/13.0,220/7.5, External Dimensions L(mm): 395, External Dimensions C(mm): 120, Material (main shaft): SUS304, External Dimensions A (mm): 120, External Dimensions D (mm): 440, Caliber (phi mm): 50, Synchronous Speed (min-1): 3000, Cycle(Hz): 50, Number of Poles: 2, Output (W): 750, Weight (kg): 8.9, TRUSCO Part Number: 227-3985
Category Pumps and Blowers > Underwater Pump
Sludge Submersible Pump, Light Resin
TERADA PUMP MFG
4.00(3)
549.99 - 659.99 SGD
Material (main shaft): SUS304, Remaining Water Level (mm): 120, Starting Water Level (highest)(mm): 440, Stop Water Level (minimum)(mm): 120, Number of Poles: 2
Category Pumps and Blowers > Underwater Pump
Submersible Pump CSA, Automatic
TERADA PUMP MFG
489.99 SGD
Remaining Water Level (mm): 90, Starting Water Level (highest)(mm): 380, Stop Water Level (minimum)(mm): 90, Power Supply Cord Type (mm2 x Number of Cores x m): VTC0.75x2x3.5, Caliber (phi mm): 25, Rated Voltage (V): 100, Output (W): 100, Weight (kg): 4, Model: Automatic, Accessories: Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Category Pumps and Blowers > Underwater Pump
Family Pump
TERADA PUMP MFG
159.99 - 169.99 SGD
Oprerational Lowest Low-water Level (mm): 40, Remaining Water Level (mm): 20, Fluid Temperature (Degree C): 0 to 40, Phase Number: Single phase, Power Cord (m): 3.5, Voltage (V): 100, Cycle(Hz): 50/60, Accessories: X1 bamboo shoots hose coupling nut (15mm for) x1 bamboo shoots (25mm for) x1 packing x1 hose band (15mm for) x1 hose band (25mm for) x1 You can use a water hose for 25mm, 15mm for by the replacement of bamboo shoots
Category Pumps and Blowers > Household Pumps > Household Water Pump
Underwater high spin pump for miscellaneous drainage
TSURUMI MANUFACTURING
549.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Material (main shaft): SUS304, Dimensions W2(mm): 110, Dimensions W1(mm): 325, Discharge Volume (m3/min): 0.08, Dimensions A1(mm): 81, Materials (cable): VCT(3x1.25), Contaminants Passage Diameter (phi mm): 10, Material (frame): SUS304, Dimension B1 (mm): 90, Dimensions A1 (mm): 115, Discharge Caliber (phi mm): 50, Dimension D2 (mm): 86, Dimension D1 (mm): 76, Dimensions B (mm): 102, Dimensions D (mm): 162, Total Pumping Height (m): 10, Dimensions A (mm): 236, Cable Length (m): 6, Dimension d (mm): 50, Synchronous Speed (min-1): 3600, Dimension H (mm): 360, Cycle(Hz): 60, Operatin...
Category Pumps and Blowers > Underwater Pump
Stainless steel underwater high spin pump
TSURUMI MANUFACTURING
849.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Material (main shaft): SUS304, Dimensions W1(mm): 60, Discharge Volume (m3/min): 0.1, Materials (cable): VCT(3x1.25), Contaminants Passage Diameter (phi mm): 6, Dimensions A1 (mm): 125, Discharge Caliber (phi mm): 40, Dimensions B (mm): 262, Total Pumping Height (m): 5.5, Dimensions A (mm): 180, Cable Length (m): 6, Dimension d (mm): 40, Synchronous Speed (min-1): 3000, Dimension H (mm): 364, Cycle(Hz): 50, Operating Temperature Range (deg C): 0-40, Number of Poles: 2, Output (kW): 0.25, Weight (kg): 12.5, TRUSCO Part Number: 241-3949
Category Pumps and Blowers > Underwater Pump
Underwater high spin pump for general construction wastewater
TSURUMI MANUFACTURING
5.00(1)
599.99 - 659.99 SGD
Category Pumps and Blowers > Underwater Pump
Residue Dewatering Pump
TSURUMI MANUFACTURING
4.67(6)
599.99 SGD
Material (suction cover): SPC + urethane rubber, Material (shaft seal): SiC (mechanical seal), Structure (Bearing): Sealed ball bearings, Material (main shaft): SUS403, Material (impeller): Urethane rubber, Material (casing): Synthetic rubber, Structure (Shaft Seal): Double mechanical seal (oil lifter equipment), Structure (impeller): Haisupin, Lubricating Oil: Motor: Turbine oil VG32, Final Outer Diameter (mm): Cab tire cable: 10.1, Integrated Protection Devices: Miniature protector, Insulation Class: Motor: E species, Discharge Volume (m3/min): 0.1, Materials (cable): VCT(3x1.25), Starting Method: Capacitor operation, Liquid: Cleaning water, floor water, accumulated water, Material (frame): ADC12, Connection: Hose coupling, Discharge Caliber (phi mm): 25, Cable Length (m): 5, Rated Volta...
Category Pumps and Blowers > Underwater Pump
Float Switch, Level Control
ShinMaywa Industries
5.00(1)
169.99 - 219.99 SGD
Materials (cable): VCTFK
Category Pumps and Blowers > Underwater Pump
Lightweight submersible pump
ShinMaywa Industries
479.99 - 509.99 SGD
Material (Pump Axis): SUS420J2, Materials (cable): VCT, Contaminants Passage Diameter (phi mm): 20, Dimensions C (mm): 125, Dimensions B (mm): 72, Dimensions D (mm): 305, Number of Poles: 2
Category Pumps and Blowers > Underwater Pump
Lightweight submersible pump
ShinMaywa Industries
569.99 - 699.99 SGD
Category Pumps and Blowers > Underwater Pump
High Liter Pump LP-32 Hose Band
KOSHIN
2.99 SGD
ADD TO CART
Type: Hose band, TRUSCO Part Number: 321-1843, Compatible: LP-32
Category Pumps and Blowers > Related Products > Hoses
Submersible Pump CSL
TERADA PUMP MFG
5.00(2)
399.99 SGD
Remaining Water Level (mm): 2, Power Supply Cord Type (mm2 x Number of Cores x m): VTC0.75x2x3.5, Caliber (phi mm): 25, Rated Voltage (V): 100, Output (W): 100, Weight (kg): 4, Accessories: Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Category Pumps and Blowers > Underwater Pump
Sludge Submersible Pump, Light Resin
TERADA PUMP MFG
429.99 - 629.99 SGD
Continuous Oprerational Low Water (mm): 85, Material (main shaft): SUS304, Remaining Water Level (mm): 45, Number of Poles: 2
Category Pumps and Blowers > Underwater Pump
Drum Pump
AQUA SYSTEM
4.50(4)
109.99 SGD
ADD TO CART
Caution: * Not for gas, etc., * Not for gas, etc., 2015 Trusco Published Pages: 3 1439, 2014 TRUSCO Published Page: 2-2249, Hose Dimension (mm): 12x350, Viscosity: 10000cp below (ISO68) up to about), Maximum Discharge Amount: 200cc / stroke, Weight (kg): 1.0, Material: Steel chromium plating (body) nylon (packing) vinyl chloride (discharge hose), TRUSCO Part Number: 111-4514
Category Pumps and Blowers > Pail Pump > Manual
Drum Pump
KOSHIN
1.00(1)
929.99 SGD
ADD TO CART
Caution: * Not for gas., * Not for gas., 2015 Trusco Published Pages: 3 1430, 2014 TRUSCO Published Page: 2-2240, Fuse: 3A, Discharge Hose: Oil hose 20mmx2m, Liquid: Light oil / A heavy oil / machine oil (low-viscosity oil of up to 100mm2 / s), Nozzle: Lubrication: Aluminum alloy rotary (20mm), Discharge Caliber (phi mm): 20 (3/4 inch), Connection Screws: Parallel pipe thread 3/4 inch, Maximum Delivery (l/min): 50, Intake Caliber (phi mm): 56, Total Pumping Height (m): 7, Output: 120W/7500rpm, Power (V): AC100, Current (A): 2.6, Weight (kg): 10.5, Type: Electric drum pump, TRUSCO Part Number: 111-6363, Accessories: Discharge hose
Category Pumps and Blowers > Drum Pump > Electric
Inducer Blower, Turbo Fan
Showa Denki
4.50(4)
259.99 - 289.99 SGD
Adjustable Direction of Discharge Outlet: 3,2,1, Intake Air Temperature (Degree c): 40(max), Material (impeller): ADC12, Material (casing): SPCC, Structure (impeller): Turbo fan, Direction of Rotation: Right, Maximum Static Pressure (kPa): 50Hz: 0.47/60Hz: 0.66, Revolution (min-1[r.p.m]): 50Hz: 2700/60Hz: 3200, Output (kW): 0.04, Output (W): 40, Weight (kg): 3, Model: Fully-enclosed, Specification: Discharge wire mesh, suction damper attached
Category Pumps and Blowers > Fan
Inducer Blower, Sirocco Fan
Showa Denki
5.00(2)
269.99 - 569.99 SGD
Intake Air Temperature (Degree c): 40(max), Structure (impeller): Sirocco fan, Power Supply Voltage (V): 100
Category Pumps and Blowers > Fan

1 2 3 4 5 6 7 8 9 10 ...31 Next