Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Pumps

Sort by:
Showing 1 - 30 of 63 Results
Show: 30 60 90
VIEW: Grid View List View
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.75(4)
289.99 - 979.99 SGD
Cycle(Hz): 50/60
Category Vacuum Pumps
Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard
ULVAC KIKO
4.00(2)
679.99 - 1,389.99 SGD
Available Atmosphere Temperature (degree c): 7 to 40, Use Oil: SMR-100
Category Vacuum Pumps
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.00(6)
289.99 - 2,009.99 SGD
Cycle(Hz): 50/60
Category Vacuum Pumps
DC Motor Vacuum Pump
AS ONE
4.00(2)
76.99 - 289.99 SGD
Rated Voltage (V): DC12
Category Vacuum Pumps
Diaphragm Dry Vacuum Pump DAP Series
ULVAC KIKO
4.00(1)
399.99 - 689.99 SGD
Cycle(Hz): 50/60, Operating Temperature Range (deg C): 7 to 40
Category Vacuum Pumps
DC Drive Vacuum Pump Double As A Compressor
NITTO KOHKI
4.00(2)
62.99 - 339.99 SGD
Category Vacuum Pumps
Rocking Piston Type Dry Vacuum Pump
ULVAC KIKO
1,029.99 - 1,059.99 SGD
RoHS Directive: Fit
Category Vacuum Pumps
Vacuum Pump-Compressor
NITTO KOHKI
4.00(3)
189.99 - 289.99 SGD
Rated Voltage: AC100V
Category Vacuum Pumps
Piezoelectric Pump
NITTO KOHKI
2.00(1)
93.99 - 1,169.99 SGD
Purpose: As liquid pump, circulation of cooling water, etc.
Category Vacuum Pumps
Vacuum Pump
NITTO KOHKI
4.00(1)
279.99 - 1,239.99 SGD
Purpose: Solder suction, adsorption of the screws and threads, Rated Voltage: AC100V
Category Vacuum Pumps
Diaphragm Dry Vacuum Pump
ULVAC KIKO
2,579.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Intake/Exhaust Pipe Diameter (Caliber) (phi mm): 9x6 (G 1/4), Maximum Dimensions (Width x Length x Height) (mm): 136x288x202, Exhaust Velocity (50/60 Hz) (L/min): 40/46, Ultimate Pressure (Pa): 1.0x103, Power Consumption (W): 100, Operating Temperature Range (deg C): 0-40, Weight (kg): 10.2
Category Vacuum Pumps
Oil-free vacuum pump (also used as compressor)
AS ONE
1,059.99 - 1,249.99 SGD
Caution: * This product is a dry air pump. It does not correspond to corrosive gas / combustible vaporized material / liquid. * When using a buffer tank and accumulating pressure and vacuum pressure, install a reverse check valve in the buffer tank and use it. * S, This product is manufactured in Japanese standards. Please check the specification before you order., Ultimate Vacuum (kPa): -95(714mmHg)
Category Vacuum Pumps
Linear vacuum pump
AS ONE
5.00(1)
349.99 - 859.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Vacuum Pumps
Vacuum pump mount
AS ONE
359.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-5871-01, Dimension (mm): 550x250x303
Category Vacuum Pumps
Diaphragm type dry vacuum pump (DAU)
ULVAC KIKO
2,059.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-9483-01, Available Atmosphere Temperature (degree c): 5-40, Maximum Dimensions (Width x Length x Height) (mm): 161x327x217, Full Load Current (A): 1.46, Exhaust Velocity (50/60 Hz) (L/min): 20/23, Caliber (phi mm): O.D.phi10xI.D.phi6 (Rc 1/8), Cycle(Hz): 50/60, Weight (kg): 7.5, TRUSCO Part Number: 398-1533
Category Vacuum Pumps
Option for oil rotary vacuum pump (Super Deluxe type)
AS ONE
55.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-898-11
Category Vacuum Pumps
Diaphragm type dry vacuum pump
ULVAC KIKO
1,599.99 - 2,319.99 SGD
Category Vacuum Pumps
Vacuum Pump
NITTO KOHKI
449.99 - 739.99 SGD
Purpose: Air duster, adsorption of vacuum chuck work
Category Vacuum Pumps
Dry vacuum pump
ULVAC KIKO
1,639.99 - 2,449.99 SGD
Ultimate Pressure (kPa): 3.3, Power: 100V 50/60Hz
Category Vacuum Pumps
Vacuum Pump
AS ONE
79.99 SGD
ADD TO CART
AS ONE Part Number: 1-672-26, Type: KF25 intake pipe BS + plated steel, Specification: KF25 inlet pipe BS + plating
Category Vacuum Pumps
Vacuum pump oil
Fuchs Japan
5.00(1)
92.99 - 269.99 SGD
Ignition Point (deg C): 250
Category Vacuum Pumps
Lab vacuum pump
EPC
899.99 - 989.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Noise Level (dB): 60, Power: AC100V 50/60Hz 9W, Dimension (mm): 50x120x99
Category Vacuum Pumps
UT Oil rotary vacuum pump (UT - Lab)
AS ONE
1,999.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Oil Volume (mL): 360, AS ONE Part Number: 1-5958-01, Intake Pipe Diameter (phi mm): 8, Ultimate Pressure (Pa): 9.3(7x10-2 Torr)
Category Vacuum Pumps
Option for belt driven oil rotary vacuum pump
Sato VAC
199.99 - 279.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Vacuum Pumps
Dry Vacuum Pump
ULVAC KIKO
2,059.99 SGD
ADD TO CART
Intake/Exhaust Pipe Diameter (Caliber) (phi mm): O.D.phi9xI.D.phi6(G1/4), Exhaust Velocity (50/60 Hz) (L/min): 20/24, Ultimate Pressure (Pa): 1.0x103, Depth (mm): 288.5, Height (mm): 202, Weight (kg): 7.1, Width (mm): 142, TRUSCO Part Number: 398-1550
Category Vacuum Pumps
DC driven vacuum pump
NITTO KOHKI
319.99 SGD
Lead Length (mm): 300+/-20, 300+/-20, Service Life (hours): (MTTF)10000, (MTTF)10000, Mounting Dimensions (mm): 76LX70W, 76LX70W, Body Weight (kg): 0.91, 0.91
Category Vacuum Pumps
DC drive diaphragm system liquid pump
NITTO KOHKI
5.00(1)
259.99 - 539.99 SGD
Category Vacuum Pumps
Diaphragm Dry Vacuum Pump
ULVAC KIKO
1,319.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Intake/Exhaust Pipe Diameter (Caliber) (phi mm): O.D.phi9xI.D.phi6(G1/4), Intake Pipe Diameter (phi mm): 12, Exhaust Velocity (50/60 Hz) (L/min): 40/46, Ultimate Pressure (Pa): 3.3x103, Weight (kg): 10.3, Dimension (mm): 157x336.5x217, TRUSCO Part Number: 398-1509
Category Vacuum Pumps
Oil-sealed rotary vacuum pump
AS ONE
87.99 - 979.99 SGD
Category Vacuum Pumps

1 2 3 Next

Vacuum pumps Related Products

Related Products