Buy more than* S$200* and get FREE SHIPPING

RL1

Sort by:
Showing 1 - 9 of 9 Results
Show: 30 60 90
VIEW: Grid View List View
Dust Mask 1010A
Koken
25.20 SGD
ADD TO CART
AS ONE Part Number: 6-8383-11, (Maker Standard Value) Particle Collection Efficiency (%): More than 80.0 , (Maker Standard Value) Exhaust Resistance (Pa): 40 +/- 23, (Maker Standard Value) Inhalation Resistance (Pa): 50+/-20, (Average Measured Value) Particle Collection Efficiency (%): 94.8, Material (surface body): Elastomer, Head Strap: Type RB, Rubber Air Intake Valve: Oval (black), Exhaust Rubber Valve: T-6K model, Intake Resistance Rise Value (Pa): 90, Standard Weight (g): 76+/-15, (Mean Actual Measurement Value) Exhaust Resistance (Pa): 44, (Mean Actual Measurement Value) Air Intake Resistance (Pa): 63, National Certification Acceptance Number: M198 No., Standard: RL1, Weight (g): 77, Compatible: (Filter) Mighty micron filter for 1010, Specification: Fit checker built-in With filter ...
Category RL1
Dust Mask DR77R
Shigematsu Works
29.15 - 29.51 SGD
Against Bird Flu: Available, Material (surface body): Elastomer, Filter Material Type : Mechanical, Exhaust Resistance (Pa): (Measured average value): 70 or less, Intake Resistance Rise Value (Pa): (Actual average): 270 or less, Material (welding face): Styrene elastomer, National Certification Acceptance Number: TM203, Particle Collection Efficiency (%): (Measured average value): 82 or more, Inhalation Resistance (Pa): (Measured average value): 70 or less, Standard: RL1, Compatible: (Filter medium) R1, Specification: Case-less one-touch connection double cushion, Accessories: Filter
Category RL1
Dust Mask DR77SR
Shigematsu Works
4.00(1)
36.51 SGD
ADD TO CART
AS ONE Part Number: 8-5042-03, Material (surface body): Silicon rubber, Exhaust Resistance (Pa): 70 or less, Intake Resistance Rise Value (Pa): Below 270, National Certification Acceptance Number: No. TM 204, Particle Collection Efficiency (%): 82.0 or more, Inhalation Resistance (Pa): 70 or less, Weight (g): 130, Classification: RL1, Size: M/E, Accessories: X1 unit R1 filter
Category RL1
Dust Mask DR33L
Shigematsu Works
5.00(3)
27.27 SGD
ADD TO CART
Against Bird Flu: Correspondence is possible., AS ONE Part Number: 1-8240-01, Filter Material Type : Mechanical, Material (welding face): Silicone rubber, National Certification Acceptance Number: M76, Particle Collection Efficiency (%): 82 or more, Standard: RL1, Mounting Method: Screw type, Weight (g): 60(+/-10), Size: M, Type: Dust masks, Description 2: In the design according to the face type of Japanese, I fit the face, it is hard to shift.  Se to tsukao-tai silicone rubber. I have excellent chemical resistance and heat resistance. Use one-touch fitting that can be easily mounted on the mask., Compatible: (Filter medium) L, Specification: One-touch connection double cushion TPE (styrenic), Accessories: Filter, Application: water mist(wet polishing work, etc.) debris and rock (Excavat...
Category RL1
Dust Respirator
TRUSCO
26.84 SGD
ADD TO CART
Caution: Never use In following environments. Oxygen concentration is less than 18%. Toxic gas environment. Unknown pollutant. Contaminants give direct danger to life., Purpose: Sander and grinder work. Civil engineering work. Pesticide application (wettable powder, dust formulation). Cleaning work., Exhaust Resistance (Pa): 60 or less, Width (mm): 102, Length (mm): 99, Material (welding face): Styrene-based rubber, National Certification Acceptance Number: No. No. TM513, Particle Collection Efficiency (%): 82 or more, Inhalation Resistance (Pa): 70 or less, Standard: RL1, Weight (g): 70, Size: M, TRUSCO Part Number: 415-4452
Category RL1
High performance dust mask
TRUSCO
37.18 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., National Certification Acceptance Number: TM76, Standard: RL1, TRUSCO Part Number: 126-4567
Category RL1
Dust Respirator
Shigematsu Works
50.60 SGD
Purpose: Sander and grinder work. Civil engineering work. Cleaning work, pesticide application (emulsion is not available)., Exhaust Resistance (Pa): (Manufacturer reference value) 70, (average measured value) 39, Particle Collection Efficiency (%): (Manufacturer reference value) 82, (average measured value) 91.7, Inhalation Resistance (Pa): (Manufacturer reference value) 70, (average measured value) 27, Standard: RL1, Weight (g): 210
Category RL1
Eco high performance dust mask
TRUSCO
34.24 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Width (mm): 100, Length (mm): 117, Standard: RL1, Weight (g): 120, Size: M, TRUSCO Part Number: 415-4428
Category RL1
Dust Mask DR10R-1
Shigematsu Works
3.75(4)
20.10 SGD
ADD TO CART
Purpose: Earth and sand, rock (digging and crushing work, etc.), pesticide spraying work (water dispersible powder, dusting powder), Material (surface body): Styrene elastomer, Exhaust Resistance (Pa): (In-house reference value) 55, (average measured value) 43, Intake Resistance Rise Value (Pa): (Average measured value) 270 or less, National Certification Acceptance Number: TM513, Particle Collection Efficiency (%): (In-house reference value) 82, (average measured value) 86.9, Inhalation Resistance (Pa): (In-house reference value) 66, (average measured value) 59, Standard: RL1, Weight (g): (Average measured value) 75 or less, Size: M, Compatible: (Filtration material) R1, Specification: Case less
Category RL1

1