Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grid Type Magnet

Sort by:
Showing 1 - 13 of 13 Results
Show: 30 60 90
VIEW: Grid View List View
Powerful Round Grid type Magnet
KANETEC
4,259.99 - 15,839.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 0.8T(8000G), Operating Temperature (deg C): 80, Material: SUS304
Category Grid Type Magnet
Super Powerful Round Grid type Magnet
KANETEC
14,729.99 - 18,169.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 1T(10000G), Operating Temperature (deg C): 80, Material: SUS304
Category Grid Type Magnet
Powerful Square Grid type Magnet
KANETEC
4,259.99 - 14,239.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 0.8T(8000G), Operating Temperature (deg C): 80, Material: SUS304
Category Grid Type Magnet
Heat resistant powerful magnetic force square grid magnet
KANETEC
5,679.99 - 20,129.99 SGD
Purpose: At the unit by arranging a powerful magnet bar in a grid pattern, and attached to the case to remove iron various powder particle body in the middle of the fall of a rectangular duct. And hung or put to the liquid tank can also be applied to applications , Surface Maximum Magnetic Flux Density mT (G): 0.8T(8000G), Operating Temperature (deg C): 240, Material: SUS304
Category Grid Type Magnet
Super Powerful Round Grid type Magnet
KANETEC
5,679.99 - 10,969.99 SGD
Purpose: At the unit by arranging a powerful magnet bar in a grid pattern, not drop the various powder and granular material from the round duct and pipe, and attached to the case of the middle iron removal. And hung or put into the liquid tank, it can also be app, Surface Maximum Magnetic Flux Density (T[G]): 1T(10000G), Maximum UseTemperature (Degree c): 80
Category Grid Type Magnet
Super Powerful Square Grid type Magnet
KANETEC
5,159.99 - 16,079.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 1T(10000G), Operating Temperature (deg C): 80, Material: SUS304
Category Grid Type Magnet
Heat resistant powerful magnetic force round grid magnet
KANETEC
6,449.99 - 20,129.99 SGD
Surface Maximum Magnetic Flux Density mT (G): 0.8T(8000G), Operating Temperature (deg C): 240, Material: SUS304
Category Grid Type Magnet
Powerful Grid type Magnet
KANETEC
1,689.99 - 3,479.99 SGD
Purpose: Powder, will be addressed in a powerful magnetic force to remove iron from the granules. There is also further enhanced two-stage is iron removal recovery capability.
Category Grid Type Magnet
Powerful Round Grid type Magnet
KANETEC
1,559.99 - 1,949.99 SGD
Main Part Dimension (mm): phi200x60H
Category Grid Type Magnet
Grid type Magnet KGM type
KANETEC
779.99 - 2,709.99 SGD
Category Grid Type Magnet
Round Grid type Magnet KGM-C type
KANETEC
789.99 - 939.99 SGD
Category Grid Type Magnet
Round Grid type Magnet KGM-CF type
KANETEC
799.99 - 1,029.99 SGD
Category Grid Type Magnet
Corner Grid type Magnet
KANETEC
1,189.99 - 4,639.99 SGD
Purpose: It has been combined with a strong permanent magnet, done powder, the iron removal from the raw material of the granules in various powder and granular material industry and chemical industry, is indispensable to enhance the work efficiency.
Category Grid Type Magnet

1