Buy more than* S$200* and get FREE SHIPPING

Welding Gas Hose And Regulator Couplers

Sort by:
Showing 1 - 30 of 230 Results
Show: 30 60 90
VIEW: Grid View List View
Heater Pressure Regulator
CHIYODA SEIKI
379.99 SGD
ADD TO CART
Caution: Cannot be used to siphon gas cylinder., Purpose: Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc., Heater's storage capacity (W): 190, Flowmeter (L/min): 2 - 25, Adjustment Pressure (MPa): 0.1 - 0.3, Secondary Side Pressure Guage (MPa): 0 - 0.6, Valve-Inlet Pressure (MPa): tless than 14.7 , Valve-Inlet Pressure Meter (MPa): 0 - 25, Gas: Carbon dioxide as the primary, Power Source (AC V): 100, Cord Length (m): 2.0, Peak Flow Rate (L/min): 25, Weight (kg): 2.06, Connection Diameter: Inlet side of :W22 mountain (right) 14 bags per Nut gasket, EXIT SIDE :M12x1... phi 6 6 HOSE WITH FITTINGS * NEEDLE VALVE, Material: BODY: C3771B, DIAPHRAGM: CR, SHEET :C3604B
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Oxygen regulator
YAMATO SANGYO
5.00(1)
169.99 SGD
Weight (kg): 1.1
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Argon Pressure Regulator
CHIYODA SEIKI
359.99 SGD
ADD TO CART
Flowmeter (L/min): 41695, Adjustment Pressure (MPa): 0.1 - 0.6, Secondary Side Pressure Guage (MPa): 0 - 1, Valve-Inlet Pressure (MPa): 14.7 below, Valve-Inlet Pressure Meter (MPa): 0 - 25, Compatible Gas: Ar (argon gas), Connection: Entrance: W22-14 right (standard) exit: M12x1.0 (phi6 hose fitting), Peak Flow Rate (L/min): 100, Weight (kg): 1.4, Specification: Brass
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
LPG Hose
TOGAWA RUBBER
3.25(4)
45.99 - 83.99 SGD
Approximate Mass (g/m): 190, Reinforcing Layer: 2S, Display: LMN, Outer Diameter (phi mm): 16.5, Working Pressure (MPa): 2.0, Inner Diameter (phi mm): 9.5, Color: Orange
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
General Purpose Miniature Pressure Regulator
YAMATO SANGYO
5.00(2)
129.99 SGD
ADD TO CART
Standard Flow rate (m3/h): 25(P1=2.1MPa, P2=0.8MPa), Low Gauge Pressure (MPa): 2.5, High Gauge Pressure (MPa): 25, Secondary-side Working Range (MPa): 0.2 - 0.99, Primary-side Working Range (MPa): - 15, Gas: Oxygen, Model/Type: Kanto type (hexagon cap nut type), Weight (kg): 1.2, Connection Diameter: Inner outlet: W22-14crest/ Outer outlet: 8phi hose opening
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
LP Regulator
CHIYODA SEIKI
199.99 SGD
ADD TO CART
Inlet Pressure (MPa): less than 2.0, Adjustment Pressure (MPa): 0.02 - 0.15, Secondary Side Pressure Guage (MPa): 0 To 0.25 (No primary side pressure gauge), Standard Flow rate (m3/h): 4 (normal condition), Gas: Propane, Weight (kg): 0.75, Shape: Entrance: For W22.5 mountain 14 (the left) LP exit: M16-P1.5 (the left) 3/8 (phi9) hose mouth, Material: main unit: C3771B Diaphragm: CR Seat: C3604B, Caution: Do not use below 5 degree C air temperature. Cannot be used in the removed fluid from siphon tank etc.
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
General Purpose Miniature Pressure Regulator
YAMATO SANGYO
5.00(2)
159.99 SGD
ADD TO CART
Material (diaphragm): CR, Materials (Valve): PCTFE, Maximum Flow Rate (m3/h): 55, Secondary Side Pressure Guage (MPa): 1.6, Valve-Inlet Pressure Meter (MPa): 25, Standard Flow rate (m3/h): 45, Secondary-side Working Range (MPa): 0.2 - 0.99, Primary-side Working Range (MPa): 2 - 14.7, Gas: Nitrogen, Connection: Entrance: W22-14 (right) hexagon cap nut (P) Exit: phi8 hose opening (M16x1.5 (right) hexagon cap nut), Material (Body): C3771B, Weight (kg): 1.3, TRUSCO Part Number: 126-7647, Specification: With valve
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Argon Regulator
SAKAGUCHI
129.99 SGD
ADD TO CART
Secondary Side Pressure (MPa): 0.3, Standard Flow Rate: 25NL/min, Dimensions (Width W x Height H) (mm): 160x180, Weight (kg): 1.2, Connection Diameter: INLET SIDE:W22-14 ridges - bag nut Outlet side:Hose nipple phi8, Accessories: Daihen welder conversion adapter
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Hose for Gases
AS ONE
4.00(3)
85.99 - 109.99 SGD
Length (m): 10
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
Yamato Quick Mag
YAMATO SANGYO
1.00(1)
76.99 - 84.99 SGD
Material (Body): C3604B, Weight (kg): 0.35, Connection Diameter: 8A, Specification: (How to Reset)QUICK return without removing the body
Category Welding Gas Hose And Regulator Couplers > Flashback Prevention Device
Twin Hose
TOGAWA RUBBER
5.00(2)
83.99 - 269.99 SGD
Approximate Mass (g/m): 325, Reinforcing Layer: Oxygen hose: 2S Acetylene hose: 2S, Display: OXY+ACE, Outer Diameter (phi mm): Oxygen hose: 14.4 Acetylene hose: 15.9, Working Pressure (MPa): Oxygen hose: 2.0 Acetylene hose: 0.15, Inner Diameter (phi mm): Oxygen hose: 8.0 Acetylene hose: 9.5, Color: Oxygen hose: Blue Acetylene hose: Red
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
Gas Cutting Instrument Joints "Apollo Cock"
KOIKE SANSO KOGYO
4.67(6)
17.99 - 19.99 SGD
Type: One-touch type
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Socket
LP Industry Regulator
SAKAGUCHI
4.80(5)
119.99 SGD
ADD TO CART
Standard Flow Rate (Nm3/h): 6, Low Gauge Pressure (MPa): 0.2, Gas: Propane, Weight (kg): 1.2, Shape: Inlet screw dimensions: W22.5x14 (left) male screw Outlet screw dimensions: M16x1.5 (left) male screw (9phi) hose opening
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Pressure Guage
SAKAGUCHI
5.00(2)
12.99 SGD
Screw Diameter: PF1/4
Category Welding Gas Hose And Regulator Couplers > Parts, Options
Oxygen Hose
TOGAWA RUBBER
4.50(4)
48.99 - 149.99 SGD
Approximate Mass (g/m): 170, Reinforcing Layer: 2S, Display: OXY, Color: Blue
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
General Purpose Miniature Pressure Regulator
YAMATO SANGYO
3.00(1)
129.99 SGD
ADD TO CART
Standard Flow rate (m3/h): 25(P1=2.1MPa, P2=0.8MPa), Low Gauge Pressure (MPa): 2.5, High Gauge Pressure (MPa): 25, Secondary-side Working Range (MPa): 0.2 - 0.99, Primary-side Working Range (MPa): - 15, Gas: Oxygen, Model/Type: Kansai type (thumb screw type), Weight (kg): 1.2, Connection Diameter: Inner outlet: W23-14crest/ Outer outlet: 8phi hose opening
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Gas Hose
YAMATO SANGYO
3.50(4)
289.99 - 439.99 SGD
Purpose: For oxygen and acetylene, Coupler Type: Koike, Assured Withstand Pressure (MPa): 1.5, Hose Diameter (phi mm): 5, Type: Cock type, Accessories: HOSE INSTALLED (SA-1/2, PA-1/2), ACCESSORIES (SR-1/2, PT-1/2)
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
Oxygen Adjuster, Kansai Area Type
SAKAGUCHI
4.50(8)
119.99 SGD
ADD TO CART
Secondary Side Pressure (MPa): 0.1 - 0.99, Standard Flow Rate: 25NM3/h, Valve-Inlet Pressure (MPa): - 15, Dimensions (Width W x Height H) (mm): 185x155, Weight (kg): 1.5, Connection Diameter: Inlet side :W23-14 ridges male thread Outlet side: phi 8 hose
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Mini coupler plug PF type (for blow pipe installation)
NITTO KOHKI
5.99 - 8.99 SGD
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Plugs
Mini coupler plug PFB type (For reverse flow prevention type for blow pipe installation)
NITTO KOHKI
12.99 SGD
Dimensions Lp (mm): 48.5, Maximum Working Pressure (MPa [kgf/cm2]): 0.7[7], Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass, Specification: With backflow valve for air pipe
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Plugs
Minicock socket SM type (for collective piping)
NITTO KOHKI
22.99 SGD
ADD TO CART
Dimensions T (inch): R1/4, Other Side's Hose Size: Rc1/4, Compatible Fluid: Oxygen, Dimensions Hs (mm): Hex 14, Dimensions Ls (mm): 52.6, Pressure Resistance (MPa [kgf/cm2]): 1.0[10], Maximum Working Pressure (MPa [kgf/cm2]): 0.7[7], Dimension D (phi mm): 17, Dimensions A (mm): 13, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 to +80, Type: Set piping (SM), Weight (g): 46, Material (Body): Brass (chrome plated), Type: One-touch coupler socket , TRUSCO Part Number: 113-0200
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Socket
Co2 Gas Regulator, Natural Vaporizing, No Heater Type
SAKAGUCHI
4.17(6)
269.99 SGD
ADD TO CART
Standard Flow Rate (L/min): 25, Low Gauge Pressure (MPa): 0.5, Operating Pressure Range (MPa): - 0.3, Weight (kg): 2.7, Connection Diameter: ENTRANCE SIDE:W22-14 ridge (right) bag nut EXIT SIDE : M 12 X 1.0 (RIGHT) MALE SCREW
Category Welding Gas Hose And Regulator Couplers > Gas Regulator
Appolo Cock
KOIKE SANSO KOGYO
5.00(4)
22.99 - 23.99 SGD
Purpose: For regulator direct coupling, Dimensions D (mm): M16x1.5, Dimension F (mm): 14, Dimension H (mm): 19, Type: One-touch type
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Socket
Twin Hose
TOGAWA RUBBER
5.00(4)
72.99 - 219.99 SGD
Material (Surface/Back/Partition/Reinforcement): 2S, Outer Diameter (phi mm): Oxygen hose /11.8 Acetylene hose /11.5, Working Pressure (MPa): Oxygen hose /2.0 Acetylene hose /0.15, Inner Diameter (phi mm): (Oxygen hose)5.0/(acetylene hose)5.0, Color: Blue + red
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
Flame Arrestor
CHIYODA SEIKI
41.99 SGD
Caution: It doesn't blosk gas nor oxygen. Use our product"SAVE POINT S type" dry safety device(adjuster mounting type) together., Purpose: Backflow and backfire prevention. Countermeasure of rubber hose burst accident., 2014 TRUSCO Published Page: 2-2567
Category Welding Gas Hose And Regulator Couplers > Flashback Prevention Device
Appolo Cock
KOIKE SANSO KOGYO
5.00(4)
5.99 - 12.99 SGD
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Plugs
Coupler Joint
YAMATO SANGYO
6.99 - 7.99 SGD
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Plugs
Gas Hose
YAMATO SANGYO
5.00(1)
169.99 - 469.99 SGD
Purpose: For oxygen and acetylene, Assured Withstand Pressure (MPa): 1.5, Hose Diameter (phi mm): 5
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses
Chiyo Cock
CHIYODA SEIKI
5.00(1)
6.99 SGD
ADD TO CART
Connection Shape: Hose: 5 mm, Burst Pressure (MPa): 3 ( minimum pressure value which can destroy the whole main body), Allowable Temperature (degreeC): -10 - +60, Working Pressure (MPa): Less than 1, Type: Mild hose plug, Fluid: Oxygen, Material: Steel Body Packing/nitrile rubber Spring/stainless steel, TRUSCO Part Number: 354-4125, Application: For oxygen and mild hose
Category Welding Gas Hose And Regulator Couplers > Welding Couplers > Plugs
Acetylene Hose
TOGAWA RUBBER
49.99 - 119.99 SGD
Approximate Mass (g/m): 170, Reinforcing Layer: 2S, Display: ACE, Outer Diameter (phi mm): 15.9, Working Pressure (MPa): 0.15, Inner Diameter (phi mm): 9.5, Color: Red
Category Welding Gas Hose And Regulator Couplers > Welding Gas Hoses

1 2 3 4 5 6 7 8 Next