Buy more than* S$200* and get FREE SHIPPING

Charging Tools Main Units

Sort by:
Showing 1 - 19 of 19 Results
Show: 30 60 90
VIEW: Grid View List View
Battery Crimping Tool
Panasonic
4.00(1)
1,719.99 SGD
ADD TO CART
Caution: If the temperature of the body is low (about 10 deg C or less), crimp speed and amount of work is decrease. (There is no problem to the crimp quality.) If body temperature is extremely low (0 deg C or less), you might not be able to crimp properly. In thi, Purpose: Crimping range 14, 22, 38, 60, 70, 80, 100, 150mm2. Bare crimp terminals for copper wire (JIS C 2805) and sleeve (JIS C 2806), Nominal Output (kN): 93.2(9.5tonf), Main Part Dimension (mm): 70 x 348 x 256, Weight (kg): 4, Accessories: Plastic case: EZ9514 
Category Charging Tools Main Units > Others
POP electric riveter
NIPPON POP RIVETS AND FASTENERS
1,199.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Use Jaw: PRG540-46B, Power Consumption: 180W, Power: AC100V(50/60Hz), Weight (kg): 2.1, Overall Length (mm): 215, TRUSCO Part Number: 217-1490
Category Charging Tools Main Units > Others
Charging crimper
Panasonic
4.00(1)
2,829.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions (Length x Height x Width) (mm): 293x234x69, Nominal Output (kN): 125(12.7tonf), Battery Voltage (V): 14.4, Protection Level: IP56, TRUSCO Part Number: 422-8227
Category Charging Tools Main Units > Others
Battery Garden blower
BOSCH
199.99 SGD
ADD TO CART
Category Charging Tools Main Units > Blowers
Construction work for charging the blower (body only)
Panasonic
5.00(2)
199.99 SGD
ADD TO CART
Main Part Dimensions (Length x Height x Width) (mm): 370x213x148, 370x213x148, Air Volume: [None nozzle] 14.4V (EZ9L45) when used: 0 over about 2.6m3 / sec, 18V (EZ9L51) when used: 0 over about 3.0m3 / sec, Wind Velocity (m/s): [There nozzle] 14.4V (EZ9L45) when used: 0 over about 60,18V (EZ9L51) when used: 0 over about 70, Weight (kg): 1.2 (body only), TRUSCO Part Number: 468-8864, Accessories: Nozzle
Category Charging Tools Main Units > Blowers
RELIEF Handy router
ICHINEN MITSUTOMO
3.00(1)
23.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Charging Tools Main Units > Grinding > Precise Grinder
Hybrid Luther LHB-12
Leutor (NIHON SEIMITSU KIKAI KOSAKU)
1,019.99 SGD
ADD TO CART
Caution: *You can receive 100V power supply via the power unit (controller), and the rotation speed can be controlled.
Category Charging Tools Main Units > Grinding > Precise Grinder
Charging Radio & Wireless Speaker
Panasonic
289.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Mode: FM,AM,Bluetooth(R),AUX-IN
Category Charging Tools Main Units > Codeless Radio
Battery type hobby router
EARTH MAN
35.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Hobby , general sculpture , precision work , glass sculpture. Easy working with pen feeling., Shaft Diameter (phi mm): 2.35
Category Charging Tools Main Units > Grinding > Precise Grinder
18V USB adapter
BLACK&DECKER
4.00(1)
44.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Input: DC18V, Output: DC5V/1.5A
Category Charging Tools Main Units > Others
Cordless Blower, Body Only
Panasonic
4.00(2)
-
Main Part Dimensions (Length x Height x Width) (mm): 310x174x85, Battery: N type for 12V (EZ9200S), H type for 12V (EZ9108S), R type for 10.8V (EZ9L31) battery is not included., Continuous Opreration Time (min): N type for 12V (EZ9200S) Strong: about 30 minutes, and less than: about 68 minutes, H type for 12V (EZ9108S) Strong: about 20 minutes, and less than: about 45 minutes, R type for 10.8V (EZ9L31) Strong: about 38 minute-weak: about 85 minutes, Wind Velocity (m/s): Strength / about 25, weak / about 14, Air Capacity (m3/min): Strength / about 1.6, weak / about 0.9, Weight (g): 700, Accessories: Tube nozzle (EZ3781K7567), brush nozzle attachment (EZ3781K7617), concrete hole nozzle attachment (EZ3780K7587)
Category Charging Tools Main Units > Blowers
Cordless High Speed ​​Rotary Tool 7.2 V
DREMEL
-
2015 Trusco Published Pages: 2 1569, 2014 TRUSCO Published Page: 2-1359, Collet Diameter (phimm): 0.88 over 3.22.4,3.2 (standard accessory), Rated Voltage DC V: 7.2, 7.2, Revolution (min-1[r.p.m]): 5000-25000, 5000-25000, Power (V): Charger / 100 (50 / 60Hz), Weight (g): 290, 290, TRUSCO Part Number: 407-5838, 407-5838, Accessories: (403) bristle brush 19.1mm, (421) polishing compound for, (429) felt made polishing wheel 25.4mmx2 (84922) silicon carbide point 3.2mm, (430) sanding band 6.4mm / particle size 60 (512) polishing finish use puff 23.8mm / granularity 320, (191) high-speed cutter 3.2mm (7144) diamond wheel point 2.4mm, (402) mandrel 3.2mm, docking station dedicated wrench, (414) felt made polishing wheel 12.7mmx2, polishing wheel 25.4 mm aluminum oxide point 9.5mm, (412) sanding ...
Category Charging Tools Main Units > Grinding > Precise Grinder
Garden blower
BLACK&DECKER
-
TKG Part Number (2015): 5-1105-0901, Wind Speed (km/h): 192, 192, Charging Time (min): 40, 40, Handling Range: (Standard) parking about 10 cars min, Battery Capacity (Ah): 1.5, 1.5, Battery: Lithium rechargeable battery, Air Capacity (m3/min): 2.6, 2.6, Dimensions (Length L x Width W x Height H) (mm): 990x160x275, 990x160x275, Rated Voltage (V): 18, 18, Weight (kg): 1.7 (including battery), Accessories: Lithium battery, rapid charger, storage bag
Category Charging Tools Main Units > Blowers
Cordless Blower
PAOCK
4.00(1)
-
Motor Voltage (V): DC12V, Battery: Two cadmium battery Ni-Cd1.3Ah, Rotational Speed (min-1[rpm]): 12600 to 15400, Air Capacity (m3/min): 1, Weight (kg): (Including battery pack) about 1.4, Set Contents: C5-S1230 S3, 30 minutes charger body, battery pack, Gomunozuru, dust collection bag, instruction manual
Category Charging Tools Main Units > Blowers
Rechargeable blowers & vacuum "kamikaze Max"
Three-up
4.00(1)
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Battery Capacity (mAh): 1700, Charging Time (hours): 1, Dimensions (Width x Depth x Height) (cm): 13x121x28, Blower Wind Speed (m/s): 52, Revolution (min-1[r.p.m]): 1700, Power (V): DC18, Weight (kg): 2.8
Category Charging Tools Main Units > Blowers
3/8" MINI-RATCHET
KYOTO TOOL (KTC)
-
Category Charging Tools Main Units > Grinding > Precise Grinder
ANGLE GRINDER
KYOTO TOOL (KTC)
-
Category Charging Tools Main Units > Grinding > Precise Grinder
CUT-OFF TOOL
KYOTO TOOL (KTC)
-
Category Charging Tools Main Units > Grinding > Precise Grinder
STRAIGHT GRINDER
KYOTO TOOL (KTC)
-
Category Charging Tools Main Units > Grinding > Precise Grinder

1