Buy more than* S$200* and get FREE SHIPPING

Power Tools

Sort by:
Showing 1 - 30 of 388 Results
Show: 30 60 90
VIEW: Grid View List View
Blade
BOSCH
18.26 SGD
Category Power Tools
Insert Bit
Sakai machine tool
129.90 SGD
ADD TO CART
Compatible Body: ML210,ML360, Accessories: Two bytes holder, cutting tip, handle
Category Power Tools
Grinder Chisel Head
Tokyo Automach
1.00(1)
13.79 - 21.78 SGD
Purpose: Wood carving sculpture., 2014 TRUSCO Published Page: 2-1393, Material: Yasugi steel blue paper No. 1 use, Compatible Models: HCT-30A,HCT-30S,HCT-30Z,HMA-100A,HMA-100B,HMA-100BE,HCT-30C
Category Power Tools
Band Saw Blade
SK-11
18.65 SGD
ADD TO CART
Blade Thickness (mm): 0.4, Blade Width (mm): 6.35, Number of Blades: 6 mountain / inch, Length (mm): 1430, Compatible Body: SWB-200N,SWB-250
Category Power Tools
Electric Bush Cutter
Ryobi
4.00(2)
192.51 SGD
ADD TO CART
Pruning Width (mm): (Metal blade when used) 200 (Anzen rotor is used) 250, Dimensions (Length L x Width W x Height H) (mm): (Metal blade attached) 1406 x 224 x 274 (Anzen rotor mounted) 1427 x 250 x 274, Revolution (min-1[r.p.m]): (Metal blade when used) 7800 (Anzen rotor used) 7500, Power Consumption (W): 320, Voltage (V): Single-phase 100, Current (A): 3.4, Weight (kg): 2.5, TRUSCO Part Number: 379-8364, Accessories: Wrench (body storage), Renchipin (body storage), extension cord 10m, outer diameter 25.4mm 200mmx inner diameter cutting blade (8 metal blade), safety rotor, ten nylon cord (105mm length diameter 2.0mmx), safety glasses , the cutting blade cover, shoulder band, flying protective cover, auxiliary handle assembly (butterfly bolts)
Category Power Tools
Blade Sharpening Grinder
Ryobi
4.00(2)
113.54 SGD
ADD TO CART
Grip Diameter (phi mm): 57, Grinding Wheel Dimensions (mm): 100, Rated Current (A): 2.2, No Load Rotation Speed (min-1[r.p.m]): 7000, Cord Length (m): 2, Power Consumption (W): 210, Power (V): AC100V, Weight (g): 970, Dimension (mm): (Length) 214 x 83 (height), TRUSCO Part Number: 336-9021
Category Power Tools
Cutlery Grinding Machine
Makita
4.00(1)
349.90 SGD
Grinding Wheel Hole Diameter (phi mm): 75, Grinding Wheel Thickness (mm): 25, Grinding Wheel Diameter (phi mm): 200, Current Consumption (A) (50/60 Hz): 2/1.9, Power Consumption (W) (50/60 Hz): 190/180, Cord Length (m): 2.5, Revolution (min-1[r.p.m]): 460/560(50/60Hz), Weight (kg): 7.2
Category Power Tools
DBS-13 Drill Sharpener Grindstone
Ryobi
9.81 - 14.08 SGD
Category Power Tools
Electric Disc Grinder
Sanko (Sanko Mitachi)
4.75(4)
87.73 SGD
ADD TO CART
Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm): M10(1.5)x10, Grip Diameter (phi mm): 56 (diameter), Grinding Wheel Hole Diameter (phi mm): 15, Grinding Wheel Thickness (mm): 6, Grinding Wheel Diameter (phi mm): 100, Rated Current (A): 7.6, Cord Length (m): 2.7 (2 core), Maximum Output (W): 960, Revolution (min-1[r.p.m]): 12000, Power Consumption (W): 735, Voltage (V): Single-phase 100, Weight (kg): 1.5, Overall Length (mm): 266, Accessories: 100mm flexible grinding wheel, disk spanner
Category Power Tools
26mm Hammer Drill
Makita
5.00(1)
373.39 SGD
ADD TO CART
Drilling Capacity (mm) Diamond Core Bit: 80, Drilling Capacity (mm) Core Bits: 68, Rotation Number min-1[r.p.m]: 0 to 1200, Drilling Ability (mm) Concrete Block: 26, Drilling Capacity (mm) Woodworks: 32, Drilling Capacity (mm) Ironworks: 13, Cord Length (m): 5, Blows (min-1 [times/minute]): 0 to 4600, Dimensions (Length L x Width W x Height H) (mm): 361x77x209, Power Consumption (W): 800, Power (V): Single-phase 100, Current (A): 8.4, Weight (kg): 2.6, TRUSCO Part Number: 422-7778, Specification: Heavy-duty structure, idling protection mechanism, torque limiter, forward-reverse switching lever, one-touch sliding chuck, Accessories: Plastic case with, stopper pole, side grip, dust collection cup
Category Power Tools
Engraving Pen
Niigata Seiki
5.00(3)
90.31 SGD
ADD TO CART
Bit (refill): Cemented carbide G2 (JISK20 equivalent), Substrates: Plastic, glass, non-ferrous metals, soft iron, stainless, Rated Voltage (V): AC100 (50/60Hz), Point Angle (Degree): 60, Power Consumption (W): 7, Weight (g): About 250, Material (Body): ABS resin, Overall Length (mm): 174, Accessories: One template
Category Power Tools
Sabre Saw
Ryobi
4.75(4)
153.75 SGD
ADD TO CART
Maximum Cutting Capacity (mm): Wood: 65, mild steel plate: 6, Stroke Quantity (mm): 20, Number of Strokes (min-1 [Time/minute]): 0 to 3000, Body Dimensions (Length x Width x Height) (mm): 205x67x173, Cord Length (m): 2, Power Consumption (W): 400, Power (V): Single-phase AC-100, Current (A): 4.2, Cycle(Hz): 50/60, Weight (kg): 1.8, Accessories: (Wood plank for NO.39), the cutting edge plate, hexagon wrench 3mm (code section attached), the side guide ruler blade
Category Power Tools
Continuously Variable Transmission Drill
Makita
3.67(3)
140.83 SGD
ADD TO CART
Max Boring Capability (mm) Wooden: 25, Max Boring Capability (mm) Iron: 10, Chucking Ability (mm): 0.8 to 10, Cord Length (m): 2.5, Revolution (min-1[r.p.m]): 0 to 2500, Power Consumption (W): 530, Power (V): Single-phase 100, Current (A): 5.6, Weight (kg): 1.4, Overall Length (mm): 261
Category Power Tools
Continuously Variable Transmission Drill
Makita
257.11 SGD
ADD TO CART
Max Boring Capability (mm) Wooden: 38, Max Boring Capability (mm) Iron: 13, Chucking Ability (mm): 2 to 13, Cord Length (m): 2.5, Revolution (min-1[r.p.m]): 0 to 600, Power Consumption (W): 710, Power (V): Single-phase 100, Current (A): 7.5, Weight (kg): 2.2, Overall Length (mm): 304
Category Power Tools
Belt Sander
Makita
5.00(2)
244.19 SGD
ADD TO CART
Belt Speed (m/s): 3.3 to 16.7, Capacity (mm) Belt Dimension: 30x533, Cord Length (m): 2.5, Power Consumption (W): 550, Power (V): Single-phase 100, Current (A): 5.8, Weight (kg): 2.1, Overall Length (mm): 380, TRUSCO Part Number: 422-7450, Accessories: AA40 60.80.100.120 (two each) sanding belt
Category Power Tools
Electric Belt Sander, Belton
Nitto Kohki
4.67(3)
463.82 SGD
ADD TO CART
Cabtire Code (m): 2, Rated Time (minutes): 30, Belt Speed (m/min): 433, Belt Width W x Length l (mm): 10x330, Rated Power Consumption (W): 170, Rated Current (A): 1.8, No Load Rotation Speed (min-1[r.p.m]): 9200, Power (V): AC100(50/60Hz), Weight (kg): 1.2, Length (mm): Body: 215 belt mounting portion: 165, Type: Motorized belt sander, Accessories: Each one (of which one is wearing body) 60x10mmx2 this #, # 80x10mm, # 100x10mm, # 120x10mmx: hexagon wrench 2x1 hexagon wrench 4x1 this abrasive belt Z
Category Power Tools
Transformerless Electric Screwdriver
HIOS
437.98 - 509.90 SGD
Cord Length (m): 3, Voltage (V): 100
Category Power Tools
Hobby Router Kit
RELIEF
3.00(2)
48.97 SGD
ADD TO CART
Rated Operating Time: About 30 minutes (continuous use time), Insulation Method: Double insulation, Power Supply (V): 100(50/60Hz), Chucking Ability (mm): phi2.35, Body Weight (g): (Which includes a main body code) about 65, Cord Length (m): Body side: about 0.3, AC adapter side: about 1.8, Revolution (min-1[r.p.m]): 12000, Power Consumption (W): 6, Set Contents: Five diamond bit, high-speed steel cutting bit phi2.0mm-1 of them, two (WA) axis with the grinding wheel for metal, diamond cutter mini phi20mm-1 lines, Fuerutobafu phi22mm-1 piece, cylindrical brush (pig-copper brass wire), one each
Category Power Tools
DELVO Dedicated Screwdriver
Nitto Kohki
567.18 SGD
ADD TO CART
Start Method: Lever start, Torque Adjustment: Stepless, Output Torque (N/m): 0.50 - 1.70, Input Power: AC100V(50/60Hz), Rolling Speed of No-load (min-1[r.p.m]): 1000, Compatible Bits: Opposite side 5mm, Body Dimension (mm) Overall Length: 265, Compatible Screws (mm): Small screw: 2.6 - 4 self-tapping screw: 2.5 - 3.5, Power Consumption (W): 35, Weight (kg): 0.7, Accessories: One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging 2 Phillips bit
Category Power Tools
Power Mixer
Ryobi
3.00(1)
244.19 SGD
ADD TO CART
Screw Diameter(mm): 150, Body Dimensions (Length x Width x Height) (mm): 855x86x138, No Load Rotation Speed (min-1[r.p.m]): 1000, Cord Length (m): 2.5, Power Consumption (W): 860, Power (V): Single-phase AC-100, Current (A): 9.3, Cycle(Hz): 50/60, Weight (kg): 2.5, TRUSCO Part Number: 337-9671, Accessories: Stainless steel ring with double screw (diameter 150mm), screw mounting screws, joint, shaft, dust cover, auxiliary handle, box wrench, open-end wrench
Category Power Tools
Drilling Unit, Atra Ace
Nitto Kohki
5.00(1)
2,054.26 SGD
ADD TO CART
Position Adjustable Range (mm): Move left and right: 10 move around: 10, Magnet Maximum Magnetic Force (N[kgf]): 5500[561], Cabtire Code (m): 5 (1.25mm 2 , 3 core), Unit Dimensions Width (mm): 65, Magnet Dimensions (mm): 65x145, Body Dimension (mm) Height: 181, Body Dimension (mm) Depth: 310, Drilling Ability (mm): Jet brooch one-touch type 20L: phi11.5 - phi13.5 (thickness 6 - 20mm) jet brooch one-touch type 25L: phi14 - phi17 (thickness 6 - 25mm) jet brooch one-touch type 35L: phi17. 5 - phi30 (thickness 6 - 35mm), Rated Power Consumption (W): Electric drill part: 710 magnet section: 35, Rated Current (A): 7.5, No Load Rotation Speed (min-1[r.p.m]): 1100, Power (V): AC100(50/60Hz), Weight (kg): (Excluding power cord) 8.2, Type: Low-length magnetic application driller, Accessorie...
Category Power Tools
Mini Grinder Set, Transformer
PROXXON
5.00(5)
129.07 SGD
ADD TO CART
Transformer: (Power) AC100V -> DC12V 1.0A, Rated Time (minutes): 15, Dimensions (phi mm x L mm): 33.5x210 (router body), Revolution (min-1[r.p.m]): 8000 - 20000 (continuously variable electronic control with), Power Consumption (W): 20, Power (V): DC12, Weight (g): (I do not include a transformer) 250, Accessories: Collet chuck for phi2.35/3.0mm, power transformer, diamond bit (Round phi1.8mm), with the grinding wheel axis (arrow type phi2.9mm), high-speed steel bits (bar phi2.3mm), tool stand, spanner
Category Power Tools
Pensander
PROXXON
5.00(1)
90.31 SGD
ADD TO CART
Rated Time (minutes): 15, Frequency (min-1): 6800 (tip), Power Consumption (W): 15, Power (V): 100(50/60Hz), Weight (g): 200, Dimension (mm): 220, Accessories: Eight tip Arbor, (each 5 pieces of the shape of the four types in each sheet) file Paper No. 180, No. 240, No. 400 x 1 each sheet
Category Power Tools
Nibbler
Makita
386.30 SGD
ADD TO CART
Minimum Cutting Radius (mm): Inside: 45 Outside: 50, Stainless Plate Cutting Capacity (mm): 1.2, Reference Number of Carbon Brush: 408, Number of Strokes (min-1 [Time/minute]): 2200, Cutting Capacity (mm) Mild Steel: 1.6, Cord Length (mm): 2, Power Consumption (W): 550, Power (V): Single-phase 100, Current (A): 5.8, Height (mm): 177, Weight (kg): 1.6, Overall Length (mm): 260, Specification: Double insulation, Accessories: Die, punch, hex wrench 5, 32 spanner
Category Power Tools
Driver Drill Kit
Ryobi
4.00(5)
70.93 SGD
ADD TO CART
Torque (N, m): Clutch: 0.6 - 3.0 (20 steps) drill: 6.4, Length x Height x Width (mm): 192x187x59, Max Boring Capability (mm) Wooden: 10, Max Boring Capability (mm) Iron: 5, Screw Fastening Capacity (mm): 3.8, Chucking Ability (mm): 1.0 - 10, Cord Length (m): 2.5, Revolution (min-1[r.p.m]): 540, Power Consumption (W): 70, Power (V): Single-phase 100, Current (A): 0.8, Weight (kg): 0.8, Accessories: Carrying case, Iron Kiri (2.3.4.5 mm), Phillips screwdriver bit (No.1 No.2), bit holder, socket adapter, hexagon socket (5.6.7.8.10.11 mm)
Category Power Tools
Electric Drill
Hitachi Koki
77.39 SGD
ADD TO CART
Rotation Number min-1[r.p.m]: 2700, Number of Cores: 2, Drilling Capacity (mm) Woodworks: 13, Drilling Capacity (mm) Ironworks: 6.5, Chucking Ability (mm): 0.5 to 6.5, Cord Length (m): 2.5, Power Consumption (W): 240, Power (V): Single-phase 100, Current (A): 2.5, Weight (kg): 0.9, Accessories: Stopper set, chuck handle
Category Power Tools
Circular Saw
Hitachi Koki
5.00(1)
166.67 SGD
ADD TO CART
Cutting Depth (mm)(90 Degree): 0 to 68, Cutting Depth (mm)(45 Degree): 0 to 46, Saw Blade Diameter (mm): 190, Rotation Number min-1[r.p.m]: 5000, Material (base): Aluminum, Mounting Hole Diameter (phi mm): 20, Number of Cores: 2, Cord Length (m): 5, Power Consumption (W): 1050, Power (V): Single-phase 100, Current (A): 11, Weight (kg): 3.3, Accessories: Tipped 190mm (blade number 52), guide, hex wrench
Category Power Tools
Power Hand Saw Blade
MCC
5.00(1)
59.08 - 109.90 SGD
Thickness (mm): 1.65
Category Power Tools
Fire Spark Guard, Fire Guard ST
Yamashin Seikyo
2.00(4)
166.67 SGD
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm): 350x680x440, Weight (g): 3
Category Power Tools
Electric Drill, Ironwork
Hitachi Koki
192.51 SGD
ADD TO CART
Attachment Chuck: Taper (Jacobs NO.1) chuck 6.5EL, Code: 2-conductor, 2.5m, Max Boring Capability (mm) Wooden: 13, Max Boring Capability (mm) Iron: 6.5, Chucking Ability (mm): 0.5 to 6.5, Revolution (min-1[r.p.m]): 2700, Power Consumption (W): 240, Power (V): Single-phase 100, Current (A): 2.5, Height (mm): 170, Weight (kg): 1.1, Overall Length (mm): 210, TRUSCO Part Number: 377-9581, Accessories: Chuck handle (code NO.930029)
Category Power Tools

1 2 3 4 5 6 7 8 9 10 ...13 Next