Buy more than* S$200* and get FREE SHIPPING

Hanger clamp

Sort by:
Showing 1 - 30 of 104 Results
Show: 30 60 90
VIEW: Grid View List View
Vertical Lifting Clamp, Safe Lock Type
MIKI NETSUREN
609.99 - 1,089.99 SGD
Category Hanger clamp > Longitudinal Clamps
Beam Clamp
H.H.H. MANUFACTURING
5.00(2)
149.99 - 339.99 SGD
Category Hanger clamp > Beam Clamps
Screw-Type Clamp, Omni-Directional Lifting
Eagle Clamp
479.99 - 1,069.99 SGD
Purpose: Hoist, transportation, hanging, flip, rotation, welding, assembly, erection, stamping, bending processing,,hanging piece, tension piece, safety belt installation piece., Dimensions p (mm): 150
Category Hanger clamp > Screw Clamps
Easy Clamp
MIKI NETSUREN
309.99 - 579.99 SGD
Category Hanger clamp > Horizontal Hanging Clamp
Iron Man
Super Tool
4.83(6)
26.99 - 159.99 SGD
Category Hanger clamp
Drum Lifter Clamp
Super Tool
399.99 SGD
ADD TO CART
Caution: Do not use it except for lifting drum. It is about slightly less than 1 ton if drum is filled with iron powder (lathe dust), etc. In this case, single hanging is dangerous. Change double hanging or reduce the amount. Not available to hang drum without edge. Use it after checking the chucking condition for grips of drum with changing edge and repaired reusing can. For safety, do not hang over 5pcs of drums at the same time., Purpose: To raise, to pull down, 4pcs of hanging single clamp, 4pcs of hanging drum cans , Capacity (t): 0.5, Clamp Range (mm): 0 to 18, Weight (kg): 2, TRUSCO Part Number: 103-8028
Category Hanger clamp > Drum Clamps
Universal Type Vertical Hanging Clamp
Super Tool
5.00(2)
319.99 - 819.99 SGD
Category Hanger clamp > Longitudinal Clamps
Screw Cam Clamp, J-Type
Super Tool
4.50(2)
189.99 - 229.99 SGD
Caution: When hanging, for safety please hang at over 2 points.
Category Hanger clamp > Screw Cam Clamps
Screw Cam Clap, Double Eye Type
Super Tool
2.00(1)
319.99 - 779.99 SGD
Purpose: Lifting of steel plates, shaped steel etc.
Category Hanger clamp > Screw Cam Clamps
Super Lock Hook, Swivel And Latch Lock Type
Super Tool
5.00(5)
289.99 - 309.99 SGD
Purpose: For hanging work as a safety hook, including lifting steel plates, construction work., Finishing: Baking finish, Dimensions C (mm): 105, Dimensions D (mm): 47, Material: Special steel alloy, Specification: latch lock type swivel
Category Hanger clamp
Screw Clamps
ELEPHANT CHAIN BLOCK
279.99 - 529.99 SGD
Purpose: For lifting, work to transport. Piece for hanging electric chain block, hoist, and pulley, etc. Heaving work of iron plate and structure.
Category Hanger clamp > Screw Clamps
U Clamp Hand Type
MIKI NETSUREN
239.99 SGD
ADD TO CART
Weight (kg): 2.2, Dimensions I (mm): 32, Dimensions C (mm): 50, Dimensions B (mm): 190, Dimensions D (mm): 85, Standard Working Load (kg): 250, Dimension F (mm): 70, Clamp Range (mm): 30 to 60, Dimensions A (mm): 335, Dimension H (mm): 147, Form: Standard form, Type: Hand type, Weight (kg): 2.2
Category Hanger clamp > U-Shaped Groove Clamps
Eye Hook, No-Latch
Super Tool
5.00(2)
37.99 SGD
ADD TO CART
Purpose: For construction and lifting of lining plate. , Dimensions C (mm): 85, Standard Working Load (t): 1, Dimension d (mm): 32, Dimension H (mm): 195, Dimensions L (mm): 110, Weight (kg): 0.95, TRUSCO Part Number: 327-3318, Specification: Use it more than dyad
Category Hanger clamp
1.6-6.5mm Wire Camp
ESCO
4.00(1)
49.99 SGD
ADD TO CART
Tensile Strength (kN): 5.9(590kg), Rope Diameter to Use (mm): 1.6 to 6.5, Weight (g): 420, ESCO Part Number: EA988DJ-1
Category Hanger clamp
Clamp for Horizontal Suspension, With A Safety Lock,
Japan Clamp
529.99 - 1,759.99 SGD
Purpose: Ideal for horizontal suspension and tasks such as loading and unloading on trucks, material handling such as H-shaped steel and steel beams.
Category Hanger clamp > Horizontal Hanging Clamp
Panel Lifting Beam Set
Super Tool
659.99 - 1,139.99 SGD
Caution: Please do not use for ALC nor the extrusion plate.
Category Hanger clamp > Panel Hanger Clamps
Beam Clamp
Super Tool
4.67(3)
129.99 - 269.99 SGD
Purpose: Hanging piece to suspend chain block and hoist to beam temporarily. , Specification: Left and right screw type
Category Hanger clamp > Beam Clamps
Sling Hook, Chain-Sling
ELEPHANT CHAIN BLOCK
5.00(1)
569.99 SGD
ADD TO CART
Purpose: For loading, unloading, and removal action of iron plate. For multiple hanging hoisting. , Effective Length l (mm): 1500, Chain Wire Diameter (mm): 6.3, Dimensions f (mm): 29, Dimensions g (mm): 155, Dimensions c(mm): 76, Dimensions b (mm): 16, Dimensions e (mm): 27, Dimensions a (mm): 80, Standard Working Load (t): 3.2, Dimension d (mm): 78, Working Load (t): (Bar tip) 1.6 , Weight (kg): 8.7, Material: Steel , TRUSCO Part Number: 377-0818, Specification: More than 5 times safety factor
Category Hanger clamp
Nail hacker Eagle hacker
Eagle Clamp
199.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimension G(mm): 75, Dimensions C (mm): 110, Dimensions B (mm): 150, Dimensions E (mm): 35, Dimension F (mm): 32, Dimensions a (mm): 40, Standard Working Load (t): 1, Dimension d (mm): 18, Weight (kg): 1, TRUSCO Part Number: 279-2419
Category Hanger clamp > Hooking Tools
Screw cam clamp
Super Tool
349.99 SGD
ADD TO CART
Caution: * Please observe the above hanging safety always two points., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Steel plate, lifting, such as shaped steel., Dimensions L (Min)(mm): 156, Dimensions d3 (mm): 10, Dimensions d2 (mm): 10, Dimensions d1 (mm): 26, Dimensions h3 (mm): 27, Dimensions h2 (mm): 16, Dimensions h1 (mm): 76, Dimension L3 (mm): 60, Dimensions b (mm): 17, Dimension T (mm): 30, Dimension L2 (mm): 89, Capacity (t): 0.5, Dimensions D (mm): 18, Dimension S (mm): 14, Clamp Range (mm): 0-28, Standard Working Load (t): 0.5, Dimension L1 (mm): 104, Dimension H (mm): 113, Weight (kg): 0.8, TRUSCO Part Number: 103-8176
Category Hanger clamp > Screw Cam Clamps
Screw cam clamp J type
Super Tool
369.99 - 409.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: The hanging piece, such as a chain block hoist., Clamp Range (mm): 3-40
Category Hanger clamp > Screw Cam Clamps
Screw cam clamps universal type
Super Tool
349.99 - 599.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: The lifting work of the steel-steel plate.  As tension jig positioning during attracted and welding and assembling parts of steel and structures.  The hoist as pieces hanging from H steel.
Category Hanger clamp > Screw Cam Clamps
Drum lift clamp (vertical suspension)
Super Tool
649.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimension D2 (mm): 86, Clamp Range (mm): 2-3.5, Standard Working Load (t): 0.5, Dimension d (mm): 43, Dimension H (mm): 587, Dimensions L (mm): 444, Weight (kg): 9, TRUSCO Part Number: 331-0469
Category Hanger clamp
Ring flow hole dedicated clamp
Japan Clamp
279.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Hole Diameter (mm): 24-29, Dimensions B (mm): 23, Compatible Board Thickness (mm): 10-25, Dimensions a (mm): 34, Standard Working Load (t): 0.7, Dimension d (mm): 16, Dimension H (mm): 72, Weight (kg): 0.4, TRUSCO Part Number: 273-0359
Category Hanger clamp
Panel Lifter Clamp
Super Tool
229.99 SGD
ADD TO CART
Purpose: Construction work of lifting mold form, wooden panel, and joist. , Dimensions h2 (mm): 92, Clamp: Adjustment / 5 stage , Clamp Range (mm): 5 to 80, Standard Working Load (t): 0.1, Dimension d (mm): 26, Dimension H (mm): 139, Dimensions L (mm): 120 to 180, Weight (kg): 1.8, TRUSCO Part Number: 321-0430, Specification: For hanging at 2 points, with spring type tightening locking function
Category Hanger clamp > Panel Hanger Clamps
U-shaped groove hanging clamp (pad type)
Super Tool
429.99 - 469.99 SGD
Caution: *Pigs can not be hung U-shaped grooves. *When you consolidate the capacity, the total capacity of two units., 2015 Trusco Published Pages: 3 2158, Clamp Range (mm): 10-240
Category Hanger clamp > U-Shaped Groove Clamps
ALC panel horizontal hanging clamp
Super Tool
849.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Capacity (t): 0.2, Clamp Range (mm): 450-610, Weight (kg): 18
Category Hanger clamp > Horizontal Hanging Clamp
Shaped steel clamp
Eagle Clamp
399.99 SGD
ADD TO CART
Purpose: Horizontal hanging-horizontal hanging-erection, transportation, inversion, rotation, welding, assembly, mounting, pressing bending processing, Dimension r (mm): 17, 17, Dimension K(mm): 111, 111, Dimension G(mm): 29, 29, Dimensions I (mm): 10, 10, Dimension W (mm): 32, 32, Dimensions C (mm): 86, 86, Dimensions B (mm): 30, 30, Dimensions E (mm): 16, 16, Dimensions D (mm): 16, 16, Compatible Board Thickness (mm): 3-16, 3-16, Dimensions A (mm): 19, 19, Dimension H (mm): 85, 85, Weight (kg): 1.3, 1.3
Category Hanger clamp > Shaped Steel Clamps
Drums hanging clamp
Eagle Clamp
1,039.99 - 1,169.99 SGD
Purpose: Lifting and transportation, Dimension K(mm): 200, 200, Dimension G(mm): phi12, phi12, Dimensions J (mm): 114, 114, Dimensions C (mm): 320, 320, Dimensions B (mm): 48, 48, Dimensions E (mm): 140, 140, Dimensions D (mm): 332, 332, Dimension F (mm): 434, 434, Dimensions A (mm): 33, 33, Dimension H (mm): 493, 493
Category Hanger clamp > Drum Clamps
Rail hanging clamp
Eagle Clamp
1,179.99 - 1,469.99 SGD
Compatible Rail: 30-60kg, Dimensions C (mm): 215, Dimensions B (mm): 192, Dimensions D (mm): 115, Dimensions A (mm): 80
Category Hanger clamp > Rail Hanger Clamps

1 2 3 4 Next