Buy more than* S$200* and get FREE SHIPPING

Fittings and Pipe

Sort by:
Showing 1 - 30 of 2,526 Results
Show: 30 60 90
VIEW: Grid View List View
Vinyl Chloride Pipe HIVP 1m
ARON KASEI
3.88(8)
13.99 - 189.99 SGD
Purpose: Impact resistance is required for water supply, Length (m): 1
Category Fittings and Pipe > Pipe > PVC pipe
Polyethylene Pipe
INOAC
5.00(8)
99.99 - 329.99 SGD
Type: One (soft)
Category Fittings and Pipe > Pipe > Resin Pipe
Phosphorus Deoxidized Copper Pipe, Straight Pipe 2.5m
No Brand
20.99 - 119.99 SGD
Purpose: For heat exchangers, for the chemical industry, for water and hot water supply, for gas pipes gasket, for bath tub., Melting Point (degree c): 1083, Specific Gravity: 8.94, Length (m): 2.5
Category Fittings and Pipe > Pipe > Copper Pipe
Long Nipple
ESCO
5.00(2)
7.99 - 24.99 SGD
Material: Brass
Category Fittings and Pipe > Fitting > Screw Fittings > nipple
White Threaded Flange
YODOSHI
4.80(5)
7.99 - 70.99 SGD
Nominal Pressure: 5K, Screw Type: PT screw
Category Fittings and Pipe > Fitting > Screw Fittings > Flange
Ductile Threaded Flange
Kobayashi Ko Iron Factory
7.99 - 8.99 SGD
Bolt Hole Number: 4, Screw Type: PT, Shape: Flange
Category Fittings and Pipe > Fitting > Screw Fittings > Flange
Hose Nipple
ASOH
0.99 - 21.99 SGD
Category Fittings and Pipe > Fitting > Hose Couplings > straight
Phosphorus Deoxidized Copper Round Tube Coil, Nama And Copper TubeLength 10 M
No Brand
31.99 - 339.99 SGD
Melting Point (degree c): 1083, Specific Gravity: 8.94, Length (m): 10
Category Fittings and Pipe > Pipe > Copper Pipe
Insulation Tube
ESCO
10.99 - 429.99 SGD
Operating Temperature Range (deg C): -57 to 125, Length (m): 2, Material: Elastomer
Category Fittings and Pipe > Related Products > Heat Insulating Material
Vinyl Chloride Pipe VP 1m
ARON KASEI
10.99 - 149.99 SGD
Purpose: For water supply, Length (m): 1
Category Fittings and Pipe > Pipe > PVC pipe
ESLON Heat Insulation Tube LTQ
SEKISUI CHEMICAL
11.99 - 28.99 SGD
Operating Temperature Range (deg C): -80 to 120, Length (m): 2, Color: Brown, Thickness (mm): 10, Material: Electron beam cross-linked polyethylene foam, Specification: Non-asbestos type
Category Fittings and Pipe > Related Products > Heat Insulating Material > Thermal Insulation Tubes
Threaded Flanges Made of Stainless Steel, SUS304
MIE Techno
4.67(6)
17.99 - 94.99 SGD
Screw Type: PT screw, Dimension r (mm): 4, Material: SCS13A(SUS304)
Category Fittings and Pipe > Fitting > Screw Fittings > Flange
Different Diameter Hex Nipple Screw Fittings
KITZ
3.83(6)
5.99 - 59.99 SGD
Material (body): Stainless steel (SCS13A), Screw Type: PT screw
Category Fittings and Pipe > Fitting > Screw Fittings > nipple
Pipe Fitting, Stainless Steel Tee
MonotaRO
5.99 - 21.99 SGD
Screw Type: PT screw
Category Fittings and Pipe > Fitting > Screw Fittings > T-Shape
White Threaded Flange
YODOSHI
5.00(1)
10.99 - 89.99 SGD
Screw Type: PT screw, Material: Ductile cast iron JISG5502 (FCD450)
Category Fittings and Pipe > Fitting > Screw Fittings > Flange
Pipe Fittings, BlackCheese
BENKAN
4.00(1)
11.99 - 65.99 SGD
Material: SGP
Category Fittings and Pipe > Fitting > Welding Fittings > T-Shape
Cross Ductile Iron Pipe Joint, Black
YODOSHI
5.00(2)
10.99 - 179.99 SGD
RoHS Directive: Correspondence, Screw Type: PT screw , Standard: JIS B2301
Category Fittings and Pipe > Fitting > Screw Fittings > Cloth
Hex Nipple Stainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(3)
4.99 - 149.99 SGD
Nominal Pressure: 10K, Screw Type: PT screw
Category Fittings and Pipe > Fitting > Screw Fittings > nipple
Pipe Fitting, Stainless Steel Screw Elbow
MonotaRO
3.99 - 24.99 SGD
Screw Type: PT screw
Category Fittings and Pipe > Fitting > Screw Fittings > Elbow
Kcl Model Single Rotary Joint
Showa Giken Industrial
4.00(2)
139.99 - 249.99 SGD
Caution: Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid)., Maximum Temperature (Degree C): 100, Maximum Working Pressure (MPa): 0.98, Maximum Rotation Speed (min-1[r. p.m]): 1500
Category Fittings and Pipe > Fitting > Rotary Joint
Hex Hose Nipple Screw Fitting
KITZ
5.00(2)
7.99 - 61.99 SGD
Material (body): SCS13A lost wax
Category Fittings and Pipe > Fitting > Hose Couplings > straight
Black Long Nipple
YODOSHI
1.99 - 51.99 SGD
Screw Type: PT screw , Standard: JIS B2302
Category Fittings and Pipe > Fitting > Screw Fittings > nipple
White Long Nipple
YODOSHI
1.99 - 49.99 SGD
Screw Type: PT screw, Standard: JIS B2302
Category Fittings and Pipe > Fitting > Screw Fittings > nipple
Sanitary Welding Ferrule
FUJI SPECIAL
13.99 - 53.99 SGD
Dimensions E (mm): 21
Category Fittings and Pipe > Fitting > Sanitary Fittings > Ferule
Welding Pipe Fitting Stainless Steel Tee
BENKAN
4.00(1)
23.99 - 90.99 SGD
Material: SUS304W
Category Fittings and Pipe > Fitting > Welding Fittings > T-Shape
Hose Nipple
MonotaRO
1.99 - 2.99 SGD
Material: Brass
Category Fittings and Pipe > Fitting > Hose Couplings > straight
Sanitary Ferrule Tee
FUJI SPECIAL
139.99 - 509.99 SGD
Material: Stainless steel (SUS304)
Category Fittings and Pipe > Fitting > Sanitary Fittings > T-Shape
Socket, StraightStainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(1)
3.99 - 73.99 SGD
Nominal Pressure: 10K, Screw Type: PS screw
Category Fittings and Pipe > Fitting > Screw Fittings > Socket
Taper Socket Stainless Screw Pipe Fitting
YODOSHI
5.00(2)
6.99 - 41.99 SGD
RoHS Directive: Support, Screw Type: PT screw, Maximum Working Pressure (MPa): 1.0, Shape: Socket (taper), Material: SUS304
Category Fittings and Pipe > Fitting > Screw Fittings > Socket
Hex Nipple
ASOH
0.99 - 12.99 SGD
Material: Brass
Category Fittings and Pipe > Fitting > Screw Fittings > nipple

1 2 3 4 5 6 7 8 9 10 ...85 Next