Buy more than* S$200* and get FREE SHIPPING

Chemical Pump and Oil Pump

Sort by:
Showing 1 - 18 of 18 Results
Show: 30 60 90
VIEW: Grid View List View
Oil Pump, Change Master Mini
Koshin
3.50(2)
903.10 SGD
ADD TO CART
Engine Rotation Speed (min-1[r.p.m]): 7000, Compatible Viscosity (mm2/s): 1000 or less, Intake DisCharge Port Diameter (mm): 20 [3/4 Inches], Engine Voltage (V): AC100, Engine Output (W): 100, Power Cord (m): 3(0.75mm2), Maximum Discharge Pressure (MPa): 0.2(2kgf/cm2), Connection Screws: For parallel screws , Maximum Delivery (l/min): 10, Rating: 20 Minutes, Current (A): 2, Weight (kg): 5.4, TRUSCO Part Number: 292-9708
Category Chemical Pump and Oil Pump
Change Master
Koshin
1,679.90 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1429, 2014 TRUSCO Published Page: 2-2239, Engine Rotation Speed (min-1[r.p.m]): 6200, Compatible Viscosity (mm2/s): 1000 or less, Engine Voltage (V): AC100, Engine Output (W): 200, Power Cord (m): 5(0.75mm2 ), Maximum Discharge Pressure (MPa): 0.2(2kgf/cm2 ), Discharge Caliber (phi mm): 20 [3/4], Connection Screws: Parallel pipe thread, Maximum Delivery (l/min): 20, Intake Caliber (phi mm): 25 [1 inch], Rating: 20min, Power (V): AC100, Current (A): 5, Cycle(Hz): 50/60 combined, Weight (kg): 10, TRUSCO Part Number: 114-4995, Application: Suitable for transport high viscosity index oil such as vehicle's oil, hydraulic oil. Discharging waste oil of ship engine. Transporting oil from drum can/tank.
Category Chemical Pump and Oil Pump
E-type Hose Set
Koshin
479.90 SGD
ADD TO CART
2015 Trusco Published Pages: 3 1429, 2014 TRUSCO Published Page: 2-2239, Compatible Models: GM-2510H/GM-2524H, TRUSCO Part Number: 324-4156
Category Chemical Pump and Oil Pump
PTFE Needle
Iwashita
59.47 SGD
Purpose: Use it to be attached to S type barrel and needle adapter., Needle Length (mm): 25, Weight (g/pc): 0.3
Category Chemical Pump and Oil Pump
Electromagnetic Metering Pumps EHN Series
Iwaki
4.00(1)
649.90 SGD
Material Code: VC, Compatible Hose: phi4xphi9mm, Dimensions o (mm): 5, Dimensions n (mm): 88, Dimension m (mm): 6.2, Dimensions k (mm): 10, Dimensions i (mm): 7, Dimensions f (mm): 21, Dimension h (mm): 88, Maximum Discharge Pressure (MPa): 1, Dimensions J (mm): 16, Dimensions b (mm): 90, Dimension W (mm): 100, Dimension l (mm): 32, Dimensions e (mm): 25, Dimension d (mm): 81.5, Power Consumption (W): 20, Current (A): 0.8
Category Chemical Pump and Oil Pump
STD Needle
Iwashita
26.21 - 26.74 SGD
Needle Length (mm): 13, Weight (g/pc): 2.25
Category Chemical Pump and Oil Pump
FS Low Viscosity Oil Pump
Koshin
1.00(1)
748.06 SGD
ADD TO CART
Intake/Discharge Outlet Diameter: 20A (3/4 inch), Mounting Hole Diameter (phi mm): 9, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 126x169x275, Engine Voltage (V): AC100(50/60Hz), Engine Output (W): 100, Power Cord (m): 3(0.75mm2), Mounting Dimensions (mm): 110x40, Maximum Delivery (l/min): 50, Connection Thread: Parallel pipe thread, Total Pumping Height (m): 9, Current (A): 2, Weight (kg): 4, TRUSCO Part Number: 114-5011, Accessories: Carbon brush 1 set
Category Chemical Pump and Oil Pump
Oil Pump Hose Set T
Koshin
449.65 SGD
ADD TO CART
Suction Port Size: 20mm width x 2m length, Discharge Nozzle Size: 20mm width x 2m length, Compatible Models: FS-100D/FS-24D/GM-2010, TRUSCO Part Number: 324-4164, Accessories: Two nozzle strainer one-touch fitting
Category Chemical Pump and Oil Pump
Solenoid Operated Diaphragm Metering pump PW Series
Tacmina
1,003.01 - 1,219.90 SGD
Material (ball stopper): PVC, Materials (coupler): PVC, Material (pump head): PVC, Material (diaphragm): PTFE
Category Chemical Pump and Oil Pump
Magnet Pump MD Series Screw Type
Iwaki
4.50(6)
254.52 - 899.90 SGD
Material (impeller): GFRPP, Material (casing): GFRPP, Material (O-Rings): FKM
Category Chemical Pump and Oil Pump
Small Gear Pump
AS ONE
599.90 - 709.90 SGD
Material: Exterior / Stainless (SUS304), wetted parts / PPS (polyphenylene Reference latitude), the seal portion / NBR (nitrile rubber), Axis / Stainless (SUS304), Specification: Built-in motor overcurrent protecting function
Category Chemical Pump and Oil Pump
Magnet Pump MD Series Hose Type
Iwaki
140.83 - 839.79 SGD
Material (impeller): GFRPP, Material (casing): GFRPP, Material (O-Rings): FKM
Category Chemical Pump and Oil Pump
Magnet Pump, Warm Water
Sanso Electric
113.57 - 439.90 SGD
Category Chemical Pump and Oil Pump
Magnet Pump, Chemical Sea Water
Sanso Electric
100.65 - 659.90 SGD
Category Chemical Pump and Oil Pump
Parts Kit
Tacmina
205.43 - 269.90 SGD
Category Chemical Pump and Oil Pump
Siphon Check Valve
Tacmina
5.00(2)
129.90 - 179.90 SGD
Material (Body): PVC
Category Chemical Pump and Oil Pump
Rotary Hand Pump
Aqua-System
309.90 - 369.90 SGD
Caution: Do not use it to water. Available to install unidirectionally only since the inlet and discharge port is fixed. (not available to use it sideways), Purpose: For lubricant press fitting and transfer hydraulic oil to the machinery equipment in the boats and ships. For refueling in emergency., Viscosity (mPa / s): (Available) 5000 following, Material: Body: cast iron (internal parts) brass casting, handle: aluminum
Category Chemical Pump and Oil Pump
Check Valve
Compatible Pump: B11 16.21 C16 21, Material (spring): Hastelloy, Set Pressure (MPa): 0.17 +/-0.04, Connection: (IN) phi4xphi9 hose, (OUT) R3 / 8, R1 / 2 screw, Material (Body): PVC
Category Chemical Pump and Oil Pump

1