Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic tape

Sort by:
Showing 1 - 30 of 286 Results
Show: 30 60 90
VIEW: Grid View List View
Vinyl Tape 117 For Electric Insulation
ThreeM 3M
5.99 - 21.99 SGD
Insulation Breakdown Voltage (kV/mm): 25, Tensile Strength (N/10mm): 25, Tape Thickness (mm): 0.2, Extensibility (%): 180, Specification: Lead-free
Category Plastic tape > General Use
High Pressure Insulating Tape, F-CO Tape  No.2
Furukawa Electric
5.99 SGD
ADD TO CART
Purpose: Electrical insulation tape for electricity from100 V to 33 kV. High-voltage power cables and wires terminal handling processing and Insulate the connection Repair the damaged portion of High-voltage power cables and the insulator. Insulated wire , Adhesive Force (N/20mm): 30, Tensile Strength (N/10mm): 4.0, Adhesive: Isobutylene-isoprene rubber, Tape Thickness (mm): 0.5, Extensibility (%): 450, Tape Length (m): 10, Base Material: Polyethylene film, Tape Width (mm): 20, Color: Black, Type: With no separators
Category Plastic tape > High Voltage Insulation Tapes
3M Self-Fusing Adhesion Insulating Tape No. 2242
ThreeM 3M
8.99 - 15.99 SGD
Purpose: Insulation / waterproofing / sealing electric wire connections. Plumbing water leak repair. Insulation / waterproofing for uneven parts., Insulation Breakdown Voltage (kV/mm): 10, Tensile Strength (N/10mm): 98, Continuous Use Temperature (deg C): 90, Tape Thickness (mm): 0.76, Tape Length (m): 4.5, Base Material: EP rubber, Color: Black, Specification: No liner, A cutter is needed for cutting
Category Plastic tape > Self Fusing Tapes
Strapping Tape
Amon Industry
4.99 SGD
Length (m): 20, Color: Black, Thickness (mm): 0.13, Material: Base material/ PVC vinyl adhesive, Adhesive/rubber adhesive, Application: For bonding of harnesses and cords, and treating wiring terminals
Category Plastic tape > Electrical Component and Harness
Million Vinyl Tape
KYOWA (Rubber Band)
9.99 - 29.99 SGD
Purpose: Insulation of terminals and electrical wire and cable joints. Classification and summary of switchboard and wire harness Identification of jigs Packing and repairing of furnitures such as do -it -yourself, Unwinding Force: 650gf/19mm, Operating Temperature (deg C): -20 - 60, Adhesive Force: 400gf/19mm, Elongation (%): 200, Tape Thickness (mm): 0.2, Tensile Strength: 5.5kgf/19mm, Thickness (mm): 0.2
Category Plastic tape > General Use
Silicon Rubber Tape
Amon Industry
4.71(7)
14.99 SGD
ADD TO CART
Elongation Rate (%): 300 or more, Operating Temperature Range (deg C): -54 - 260, Size: 25 mm x 3m thickness0.5 mm , Caution: This product does not have a fixing capacity.Do not use as a permanent device., Application: Insulating, binding, and first aid for water leaks, etc
Category Plastic tape > Electrical Component and Harness
Corrosion Protection Tape
Nitto Denko
4.43(7)
14.99 - 29.99 SGD
Purpose: For prevent rust and corrosion on piping / equipment / tanks., Tensile Strength (N/25mm): 79, Adhesive Power (N/10mm): 5.2, Tape Thickness (mm): 1.1, Tape Length (m): 10, Operating temperature Limits: -5 To 50 degree c, Color: Dark brown
Category Plastic tape > Corrosive Protection and Piping Use
3M Butyl Rubber Self-Fusing Tape "Fit Tape"
ThreeM 3M
5.99 SGD
ADD TO CART
Adhesive Strength (N/mm): 9.8, Insulation Breakdown Voltage (kV/mm): 28, Tensile Strength (N/10mm): 9.8, Continuous Use Temperature (deg C): 90, Adhesive: Rubber-based, Tape Thickness (mm): 0.5, Tape Length (m): 10, Base Material: Polyethylene (PE), Tape Width (mm): 20, Weight (g): 98, Color: Black, TRUSCO Part Number: 217-2798
Category Plastic tape > Self Fusing Tapes
Non Adhesive Tape
Nitto L Materials
4.50(6)
3.99 SGD
Tensile Strength (N/10mm): 54, Tape Thickness (mm): 0.15, Tape Length (m): 18, Base Material: Vinyl chloride (PVC) , Tape Width (mm): 50
Category Plastic tape > Corrosive Protection and Piping Use
PVC Tape
MonotaRO
1.99 - 7.99 SGD
Purpose: For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., Peeling Strength (N/ 25 mm): 1.5 or more, Adhesive Force: 10 or more (N), Tape Thickness (mm): 0.17, Base Material: PVC (thin film), Standard: UL, Tape Width (mm): 19
Category Plastic tape > General Use
Scotch Fusing Tape
ThreeM 3M
4.75(4)
4.99 SGD
ADD TO CART
Purpose: Electrical insulation Bicycle grip Cracked plastic container lid repair Water pipe leak prevention and first aid treatment Hose hole and crack repair Bin container valve seals, etc, Tape Thickness (mm): 0.76, Tape Length (m): 1, Base Material: Ethylene propylene rubber, Tape Width (mm): 19, Operating Temperature Range (deg C): -20 - 90
Category Plastic tape > Self Fusing Tapes
Butyl Rubber Self-Fusing Tape, Separator
Nitto Denko
4.83(6)
14.99 SGD
ADD TO CART
Insulation Breakdown Voltage (kV/mm): 44, Tensile Strength (N/10mm): 5.9, Tape Thickness (mm): 0.5, Extensibility (%): 530, Tape Length (m): 10, Base Material: Butyl rubber, Tape Width (mm): 19, Operating Temperature Range (deg C): 0 to 70, Weight (g): 120, Color: Black, TRUSCO Part Number: 124-7310
Category Plastic tape > Self Fusing Tapes
Butyl Rubber Self-Fusing Tape, No Separator
Nitto Denko
6.99 - 659.99 SGD
Insulation Breakdown Voltage (kV/mm): 44, Tensile Strength (N/19mm:Reference Value): 11.2, Tape Thickness (mm): 0.5, Tape Length (m): 10, Tape Width (mm): 19
Category Plastic tape > Self Fusing Tapes
Vinyl Tape #360
SEKISUI CHEMICAL
1.99 - 24.99 SGD
Tape Thickness (mm): 0.2, Tape Width (mm): 19
Category Plastic tape > General Use
Self-Fusion Joining Isobutylene-Isoprene Rubber Tape No.15
Nitoms
9.99 SGD
ADD TO CART
Caution: Please twist by a half wrap, stretching the tape about twice as far., Purpose: Electric Terminal processing of wires and cables for the connection. Electrical insulation of the cable terminal Insulation machines and tools to repair water pipes, such as government water mains., Separator: nothing, Tensile Strength (N/10mm): 15.5, Tape Thickness (mm): 0.5, Extensibility (%): 550, Tape Length (m): 10, Base Material: Butyl rubber, Tape Width (mm): 19, Weight (g): 100, Color: Black, TRUSCO Part Number: 391-4950
Category Plastic tape > Self Fusing Tapes
Polyethylene Adhesive Insulating Tape
Furuto Industrial (Monf)
4.40(5)
4.99 SGD
ADD TO CART
Purpose: Waterproofing and insulation of high voltage power cable termination and joint. Power distribution and construction., AS ONE Part Number: 2-7628-01, Adhesive Force (N/25mm): 37.7, Tensile Strength (N/25mm): 52.0, Adhesive: Butyl rubber (self adhesive properties), Tape Thickness (mm): 0.5, Extensibility (%): 552, Tape Length (m): 10, Base Material: PE (polyethylene) film, Standard: Tokyo Electric Power standard 6Y-23, Tape Width (mm): 20, TRUSCO Part Number: 353-8869
Category Plastic tape > High Voltage Insulation Tapes
Acetate Cloth Adhesive Tape
TERAOKA SEISAKUSHO
6.99 - 719.99 SGD
Tensile Strength (N/25mm[kgf]): 156.9[16.0], Adhesive Force (N/25mm[gf]): 8.58[875], Support Thickness (mm): 0.18, Insulation Breakdown Voltage (kV): 3.7, Tape Thickness (mm): 0.25, Extensibility (%): 20, Tape Length (m): 30
Category Plastic tape > Electrical Component and Harness
F-Cotape No. 1, The Insulating Filling Material,
Furukawa Electric
5.00(8)
8.99 SGD
ADD TO CART
Caution: This tape is filling insulating material.Please make sure wound on the F-COTAPE No. 2. Please insulation performance required to ensure with F-COTAPE No. 2., Purpose: For filling up to the part where F-COTAPE No. 2. is difficult to wind in the terminal area and the divergence section of various cables., Tensile Strength (N/cm2): 20, Adhesive: Butyl rubber, Tape Thickness (mm): 1, Extensibility (%): 1000, Tape Length (m): 5, Tape Width (mm): 20, Color: Black, Type: With separators
Category Plastic tape > High Voltage Insulation Tapes
VUL-CO Tape, Protective And Waterproof Tape
Furukawa Electric
5.00(1)
28.99 - 43.99 SGD
Caution: This tape is protective and waterproof.Not suitable for insulation use., Purpose: Waterproofing and protection of electric cables and insulating tape on connection points of wires. Repair of sheath material damaged on electric cables and wires. Waterproofing and insulation of insulating wire covers and of clamp cover insulating t, Adhesive: Butyl rubber type, Tape Thickness (mm): 1, Tape Length (m): 10, Base Material: Black Vulcanized polychloroprene rubber sheet, Standard: JCAA D 006 COMPLIANT
Category Plastic tape > High Voltage Insulation Tapes
Polyethylene High Pressure Adhesive Insulating Tape
Otokomae MonotaRO
4.99 SGD
ADD TO CART
Caution: It is a measured value but not a guaranteed value., It is a measured value but not a guaranteed value., Purpose: Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention., Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention., Insulation Breakdown Voltage (kV/mm): 30 or more, Material (substrate): Polyethylene, Tensile Strength (N/cm2): 216 - 490, Adhesive Force (N/20mm): 25, Elongation (%): 400 or more, Tape Thickness (mm): 0.5, Tape Length (m): 10, Tape Width (mm): 20, Color: Black, Material: Isobutylene-isoprene rubber, Specification: Tracking resistance 0.45 A or less
Category Plastic tape > High Voltage Insulation Tapes
Asahi N Tape, Self Melt Adhesive Insulation Tape,
Sumiden Transmission and Distribution System Products
5.00(5)
9.99 SGD
ADD TO CART
Purpose: Used for terminal operations and joints, rubber plastic power cables 33 kV insulation., Insulation Breakdown Voltage (kV/mm): 25, Tensile Strength (N/19mm:Reference Value): 12.1, Adhesive: Isobutylene-isoprene rubber, Tape Thickness (mm): 0.5, Extensibility (%): 400, Tape Length (m): 10, Base Material: Polyethylene, Tape Width (mm): 19, Color: Black, Specification: No separator
Category Plastic tape > High Voltage Insulation Tapes
Electrical Insulation Vinyl Tape No.21N
Nitto Denko
9.99 - 17.99 SGD
Tensile Strength (N/10mm): 31.3, Opposite SUS Adhesive Strength (N/ 10 mm): 1.81, Elongation (%): 180, Tensile Strength (N/mm): 35.9, Tape Thickness (mm): 0.2, Tape Width (mm): 19
Category Plastic tape > General Use
Nittou Lead Removal Type Vinyl Tape No. 21, Wide
Nitto Denko
5.00(1)
30.99 - 35.99 SGD
Adhesive Power (N/10mm): 1.85, Tape Thickness (mm): 0.2, Tape Length (m): 20, Specification: Able to cut with hand
Category Plastic tape > General Use
Vinyl Tape Broad No.21
Nitoms
7.99 - 10.99 SGD
Purpose: For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors, Rewinding Force (N/25mm): 12.5, Adhesive Force (N/25mm): 5.1, Tensile Strength (N/10mm): More than 15, Tensile Strength (N/25mm): 52.6, Operating Temperature (deg C): 10 - 60, Adhesive: Rubber type, Tape Thickness (mm): 0.2, Tape Length (m): 20, Base Material: Vinyl chloride, Description 2: Execellent electrical insulation! Environment friendly lead-free type.
Category Plastic tape > General Use
Corrosion Protection Tape Eslon # 340
Sekisui Techno Trading
4.20(5)
7.99 SGD
Tape Thickness (mm): 0.4, Tape Length (m): 10, Tape Width (mm): 50
Category Plastic tape > Corrosive Protection and Piping Use
Nashiji Tape
YAZAKI
17.99 SGD
ADD TO CART
Heat Resistant Temperature (degree C): 80, Tape Thickness (mm): 0.135, Tape Length (m): 20, Tape Width (mm): 19, Color: Black (satin), Material: PVC
Category Plastic tape > Electrical Component and Harness
Polyethylene Anticorrosion Tape
Nitto Denko
5.00(2)
10.99 SGD
ADD TO CART
Adhesive Force (N/25mm): 80, Tensile Strength (N/25mm): 58.8, Adhesive: Rubber-based, Tape Thickness (mm): 0.4, Tape Length (m): 10, Base Material: Polyethylene system, Tape Width (mm): 50, Operating Temperature Range (deg C): 0 to 80, Color: Black, TRUSCO Part Number: 361-5791
Category Plastic tape > Corrosive Protection and Piping Use
Asahi S Tape, Adhesive Tape,
Sumiden Transmission and Distribution System Products
5.00(1)
7.99 SGD
ADD TO CART
Adhesive Strength (N/19 mm): 5.39, Tensile Strength (N/19mm:Reference Value): 37.2, Tape Thickness (mm): 0.2, Extensibility (%): 100, Tape Length (m): 10, Tape Width (mm): 19, Color: Black
Category Plastic tape > High Voltage Insulation Tapes
Self-fusing Silicone Tape
ThreeM 3M
95.99 SGD
ADD TO CART
Purpose: Tracking measure by high-tension electricity. Electrical wiring work., Insulation Breakdown Voltage (kV/mm): 33, Tensile Strength (N/10mm): 21, Tape Thickness (mm): 0.3, Tensile Strength: 21N/10mm, Tape Length (m): 9, Tape Width (mm): 25, Operating Temperature Range (deg C): (Continuous) 180 , Weight (g): 160, Color: Gray , TRUSCO Part Number: 327-9022, Specification: A cutter is needed for cutting
Category Plastic tape > Self Fusing Tapes
Scotch Vinyl Tape Super 88
ThreeM 3M
4.75(8)
6.99 - 36.99 SGD
Insulation Breakdown Voltage (kV/mm): 46, Tensile Strength (N/10mm): 30, Adhesive Power (N/10mm): 2.7, Tape Thickness (mm): 0.22, Extensibility (%): 250
Category Plastic tape > General Use

1 2 3 4 5 6 7 8 9 10 Next