Buy more than* S$200* and get FREE SHIPPING

Line Tapes

Sort by:
Showing 1 - 30 of 62 Results
Show: 30 60 90
VIEW: Grid View List View
3M Plastic Film Tape 471
ThreeM 3M
4.25(4)
56.99 - 69.99 SGD
Adhesive Power (N/10mm): 3.33, Tape Thickness (mm): 0.13, Tape Width (mm): 50, Specification: A cutter is needed for cutting
Category Line Tapes
Nitto Line Tape
Nitto Denko
4.60(5)
40.99 - 81.99 SGD
Tensile Strength (N/20mm): 75, Adhesive Power (N/10mm): 9.5, Tape Thickness (mm): 0.16, Tape Length (m): 50
Category Line Tapes
Environment-Responsive PVC less Line Tape No.365
TERAOKA SEISAKUSHO
38.99 SGD
Purpose: As compartment display and road markings of indoor facilities such as factories, stores for display inside a clean room, Tensile Strength (N/19mm:Reference Value): 124, Adhesive Force (N/25mm): 13.8, Tensile Strength (N/25mm): 47.3, Elongation (%): 720, Adhesive: Rubber type, Tape Thickness (mm): 0.165, Tape Length (m): 50, Base Material: special Polyolefin film, Tape Width (mm): 50
Category Line Tapes
Line Tape
DIATEX
14.99 - 179.99 SGD
Tape Length (m): 50
Category Line Tapes
Nitto Line Tape
IWATA MFG
5.00(7)
72.99 - 389.99 SGD
Category Line Tapes
Line Tape No.340
TERAOKA SEISAKUSHO
4.38(8)
17.99 - 74.99 SGD
Adhesive Force (N/10mm/Reference Value): 2.16, Tensile Strength (N/25mm[kgf]): 245.2[25.0], Adhesive Force (N/25mm[gf]): 5.39[550], Tape Thickness (mm): 0.19, Extensibility (%): 240, Tape Length (m): 20, Tape Width (mm): 50
Category Line Tapes
Guard Tape
Japan Green Cross
67.99 - 289.99 SGD
Release Paper: Yes, Adhesive Force (N/25mm): 19.1, Tensile Strength (N/10mm): 147, Adhesive: Acrylic, Tape Thickness (mm): 0.2, Tape Width (mm): 50
Category Line Tapes
L-Shaped Sheet
IWATA MFG
6.99 - 9.99 SGD
Caution: Remove oil, dry it, make environment under 15 deg C or more, and then attach., Adhesive: Rubber-based, Tape Thickness (mm): 1, Dimensions {Width W (mm) x Length l (m)}: 50x150x150, Base Material: PVC
Category Line Tapes
T type sheet
IWATA MFG
7.99 - 9.99 SGD
Caution: * When pasting, please remove the oil on the side to be stuck in advance, please paste in an environment of 15 degree C or more in a dry state., Adhesive Force (N/50mm): 14, Tape Thickness (mm): 1, Dimensions {Width W (mm) x Length l (m)}: 50x150x150, Base Material: PVC
Category Line Tapes
Tape Unitape
UNIT SAFETY SIGNS
5.00(1)
59.99 SGD
Adhesive Force: 13.7N/25mm, Tensile Strength: 117.82N/10mm, Tape Length (m): 20, Tape Width (mm): 50, Weight (g): 355, Thickness (mm): 0.16
Category Line Tapes
Corner tape (PET)
UNIT SAFETY SIGNS
27.99 - 28.99 SGD
Mass (g/sheet): 3.8, Adhesive Force: 13.7N/25mm, Tensile Strength: 117.82N/10mm, Tape Length (m): 0.15, Tape Width (mm): 50, Thickness (mm): 0.16
Category Line Tapes
Verde Viva hard tape
MIDORI ANZEN
83.99 SGD
Tensile Strength (N/10mm): 130, Adhesive Force: 12.2N/24mm, Tape Thickness (mm): 0.16, Tape Length (m): 20, Tape Width (mm): 50, Weight (g): 380
Category Line Tapes
Azupyua ESD PET line tape 50
AS ONE
289.99 SGD
Thickness (microm): 130+/-5, Tape Length (m): 33, Tape Width (mm): 50
Category Line Tapes
Line Tape
AS ONE
80.99 - 239.99 SGD
Thickness (microm): 142, Tape Length (m): 33
Category Line Tapes
For The Indoor Use, Line Tape A Type
Nitoms
18.99 SGD
Heat-Resistant Temperature (deg C): 60, Adhesive: Rubber type, Tape Thickness (mm): 0.17, Tape Length (m): 10, Base Material: Special polyolefin, Tape Width (mm): 50, Weight (g): 190, Application: Athletic gym line.Floor plate guide instruction
Category Line Tapes
Overcoat Line Tape
Nitoms
4.33(3)
21.99 SGD
Purpose: For use in office cubicles, in view of the hall. Display lines, fair grounds, gymnasium instruction lines., Heat-Resistant Temperature (deg C): 60, Adhesive: Rubber type, Tape Thickness (mm): 0.21, Tape Length (m): 10, Base Material: Special polyolefin, Tape Width (mm): 50, Weight (g): 200
Category Line Tapes
For Premises Line Tape B Type
Nitoms
4.50(4)
39.99 SGD
Purpose: For information displays such as schools, hotels, train stations., Heat-Resistant Temperature (deg C): 60, Adhesive: Rubber type, Tape Thickness (mm): 0.91, Tape Length (m): 10, Base Material: Vinyl chloride, Tape Width (mm): 50, Weight (g): 780
Category Line Tapes
Line Tape E-Series
Nitto Denko
4.00(3)
47.99 - 93.99 SGD
Tensile Strength (N/20mm): 75, Tensile Strength (N/10mm): 37.5, Adhesive Power (N/10mm): 9.5, Elongation (%): 1000, Tape Thickness (mm): 0.16, Tape Length (m): 50
Category Line Tapes
Cleanroom Tape
AS ONE
34.99 - 57.99 SGD
Purpose: Simple packaging, marking, normal tape, Simple packaging, marking, normal tape, Tape Length (m): 33, Color: White, Material: Polyolefin
Category Line Tapes
Guard tape GT-502
Tokyo Glass Kikai (TGK)
83.99 - 96.99 SGD
Tape Length (m): 20, Tape Width (mm): 50
Category Line Tapes
50mmx50m indoor line tape [yellow]
ESCO
96.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA944SG-53
Category Line Tapes
Rough-surface Line Tape
Nitto Denko
30.99 - 60.99 SGD
Purpose: For line markings in factory plants, carparks, and hospitals etc. For information line displays such as schools, hotels, train stations., Tensile Strength (N/10mm): 188, Adhesive Power (N/10mm): 8.23, Adhesive: Rubber type, Tape Thickness (mm): 0.91, Tape Length (m): 10, Base Material: Vinyl chloride film, Type: Rough surface striped tape
Category Line Tapes
Line Tape
Nitto Denko
53.99 SGD
Adhesive Force: 19N/20mm, Tape Thickness (mm): 0.16, Tensile Strength: 75N/20mm, Tape Length (m): 50, Tape Width (mm): 50, Weight (g): 650
Category Line Tapes
Line Tape, Indoor
TRUSCO
46.99 SGD
Caution: Cutter is necessary for cutting. , Purpose: Indoor use. Guide sign line in the factory, parking lot, hospital, etc. , Tensile Strength (N/20mm): 75, Adhesive Power (N/10mm): 9.5, Adhesive: Rubber-based , Tape Thickness (mm): 0.16, Tape Length (m): 50, Base Material: Polyolefin , Tape Width (mm): 50
Category Line Tapes
Guard Line Tape
Japan Green Cross
5.00(1)
70.99 - 289.99 SGD
Adhesive Force: 1.3N/25mm, Tape Thickness (mm): 0.2, Tensile Strength: 152.5N/10mm, Tape Width (mm): 50
Category Line Tapes
Line Tapes E-P
Nitto Denko
76.99 SGD
Purpose: Indoor use. Section parting line in hospitals warehouses and factory. , Tensile Strength (N/10mm): 37.5, Adhesive Power (N/10mm): 9.5, Tape Thickness (mm): 0.16, Tape Length (m): 50, Tape Width (mm): 50, Weight (g): 810, Material: Base material: polyolefin, adhesive: rubber
Category Line Tapes
Line Tapes E-OC
Nitto Denko
57.99 SGD
Purpose: Indoor use. Section parting line in hospitals warehouses and factory. , Tensile Strength (N/10mm): 37.5, Adhesive Power (N/10mm): 9.5, Tape Thickness (mm): 0.16, Tape Length (m): 50, Tape Width (mm): 50, Weight (g): 450
Category Line Tapes
Indoor floor application tape (Uniteape)
UNIT SAFETY SIGNS
65.99 - 309.99 SGD
Caution: * Please wipe off garbage, oil etc on the floor to be pasted., Purpose: For factory, laboratory, department store, supermarket, hospital, miscellaneous building, hotel, inn, underground shopping center, school, theater, dormitory, etc., indoor floor application.
Category Line Tapes
Floor line tape
Japan Green Cross
5.00(1)
28.99 - 62.99 SGD
Category Line Tapes
50mmx55m passage marking tape (light blue)
ESCO
26.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Line Tapes

1 2 3 Next