Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Polyimide Adhesive Tapes

Sort by:
Showing 1 - 19 of 19 Results
Show: 30 60 90
VIEW: Grid View List View
Kapton Adhesive Tape
TERAOKA SEISAKUSHO
4.14(7)
20.99 - 40.99 SGD
Purpose: Between layer of trance and coil etc, wrapping insulation Heatproof masking of solder coat and plating etc of printed circuit board, Tensile Strength (N/10mm [kgf]): 49[5.0], Tensile Strength (N/25mm[kgf]): 122.6[12.5], Adhesive Force (N/25mm[gf]): 5.39[550], Adhesive Force (N/10mm[gf]): 2.16[220], Electrolytic Corrosion Coefficient: 1, Insulation Breakdown Voltage (kV): 7, Heat-Resistant Temperature (deg C): 200, Base Material Thickness (mm): 0.025, Adhesive: Silicone based, Tape Thickness (mm): 0.05, Extensibility (%): 50, Paper Tube Inside Diameter (mm): 75, Tape Length (m): 20, Description 2: Electrical equipment requiring heat resistance insulator
Category Polyimide Adhesive Tapes
3M Polymide Tape 5413
ThreeM 3M
4.50(2)
139.99 - 189.99 SGD
Purpose: Printed circuit board soldering processes masking. Masking that requires heat-resistance, including others. Heat resistant coating, heat resistant protection., Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 2.78, Adhesive: Silicone based, Tape Thickness (mm): 0.07, Tape Length (m): 33, Operating temperature Limits: -73-260 degree C, Base Material: Polyimide film, Color: Brown
Category Polyimide Adhesive Tapes
Polyimide Tape
Nitto Denko
5.00(1)
55.99 - 77.99 SGD
Adhesive Strength (N/19 mm): 4.5, Tensile Strength (N/19mm:Reference Value): 145, Insulation Breakdown Voltage (kV): 8, Adhesive: Silicone series, Tape Thickness (mm): 0.025, Extensibility (%): 65, Tape Length (m): 20, Base Material: Polyimide film, Operating Temperature Range (deg C): -60 to 180, Color: Brown
Category Polyimide Adhesive Tapes
Both Side Kapton Electrical Insulating Tape, Thermal Class 180 deg C H Type
Permacel
119.99 - 179.99 SGD
MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame-retardant), Cure Condition: (Thermosetting) 205 deg C / 3 hours, Tensile Strength (kgf/cm): 5.3, Electrolytic Corrosion Coefficient: 1, Adhesive Force: 278g/cm (for steel), Heat-Resistant Temperature (deg C): 205 (3 hours), 180 (continuous), Insulation Resistance (Mohm): 1x106, Elongation (%): 50, Adhesive: Silicone series, Tape Thickness (mm): 0.114, Withstand Voltage: 8500V, Tape Length (m): 33, Base Material: 25 micron Kapton film, Color: Amber
Category Polyimide Adhesive Tapes
Kapton Electrical Insulating Tape, Thermal Class 180 Degree C/H Type
Permacel
55.99 - 82.99 SGD
Caution: From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand., Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., MIL Standard: MIL-P-46112, Unwinding Force: 500 g/cm (necessary strength to rewind 150 Feet in 1 minute), Cure Condition: (Heat hardening) 205 deg C/3 hours, Tensile Strength (kgf/cm): 5.3, Electrolytic Corrosion Coefficient: 1.0, Insulation Resistance (Mohm): 1x106, Elongation (%): 60, Adhesive: Silicone based, Tape Thickness (mm): 0.069, Withstand Voltage: 7500V, Base Material: 25-mic...
Category Polyimide Adhesive Tapes
Polyimide Adhesive Tape Api-114A
CHUKOH CHEMICAL INDUSTRIES
4.67(3)
27.99 - 48.99 SGD
Purpose: Electrical insulation coating, various types of equipment for insulation, and others, Adhesive Force (N/25mm): 6, Tensile Strength (N/25mm): 150, Maximum Temperature (Degree C): 250, Elongation (%): 70, Adhesive: Silicone based, Tape Thickness (mm): 0.06, Tape Length (m): 10, Base Material: Polyimide film[Y]Opposite side angle dimensions (mm)
Category Polyimide Adhesive Tapes
Kapton Double Sided Tape NO.760H 25
TERAOKA SEISAKUSHO
4.67(3)
20.99 - 209.99 SGD
Purpose: To fix and insulation of heat receiveing portion. Heat transport process for parts., Shear Bond Strength (N/400mm2): 196.1, Adhesive Force (N/25mm): 11.03 (to stainless steel), Adhesive: First face silicone second face silicone, Tape Thickness (mm): 0.145, Tape Length (m): 20, Base Material: Kapton film
Category Polyimide Adhesive Tapes
Kapton Electrical Insulating Tape (Thermal Class 180 ° C/H Type)
Permacel
95.99 - 149.99 SGD
Caution: From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand., Purpose: High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, large rotation machine coil insulation, thermistor part outer insulation magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops., MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame retardant), Unwinding Force: (Force required to unwind 150Feet per minute) 557g / cm, Tensile Strength (kgf/cm): 9.8, Elongation (%): 65, Adhesion (g/10mm): 278 (vs. steel), Adhesive: Silicone series, Tape Thickness (mm): 0.1, With...
Category Polyimide Adhesive Tapes
Kapton Tape
TERAOKA SEISAKUSHO
5.00(1)
31.99 - 38.99 SGD
Purpose: Between layer of trance and coil etc, wrapping insulation. Heatproof masking of solder coat and plating etc of printed circuit board, Incombustibility: UL510 acceptable product, Heat-Resistant Temperature (deg C): 200, Adhesive: Silicon series, Tape Length (m): 20, Base Material: PI (polyimide)
Category Polyimide Adhesive Tapes
Kapton Adhesive Tape
TERAOKA SEISAKUSHO
4.00(1)
38.99 - 189.99 SGD
Break Down Voltage (kV): 7, Tensile Strength (N/25mm): 122.6, Elongation (%): 50, Tape Thickness (mm): 0.07, Tape Length (m): 30
Category Polyimide Adhesive Tapes
Polyimide Tape
AS ONE
16.99 - 45.99 SGD
Category Polyimide Adhesive Tapes
Azupyua polyimide tape
AS ONE
349.99 - 389.99 SGD
Adhesive Force (gf/25mm): 650(+/-70), Heat-Resistant Temperature (deg C): 220(30sec), Thickness (microm): 65(+/-6), Tape Length (m): 33
Category Polyimide Adhesive Tapes
Polyimide tape 7413D for heat masking
ThreeM 3M
4.00(1)
20.99 - 169.99 SGD
Tensile Strength (N/cm): 46, Adhesive Force (N/cm): 2.4, Heat-Resistant Temperature (deg C): 260, Elongation (%): 40, Tape Thickness (mm): 0.065, Tape Length (m): 33
Category Polyimide Adhesive Tapes
Kapton Adhesive Tape
TERAOKA SEISAKUSHO
45.99 - 239.99 SGD
Purpose: To fix and insulate parts required heatproof and thinness, for splicing of heat resistance film and TAB (film board)., Break Down Voltage (kV): 7, Tensile Strength (N/25mm): 122.6, Elongation (%): 50, Adhesive: Acrylic , Tape Thickness (mm): 0.055, Tape Length (m): 50, Base Material: Kapton film
Category Polyimide Adhesive Tapes
Kapton Insulating Tape
Permacel
67.99 - 109.99 SGD
Caution: From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand., Purpose: Heat resistant. High voltage resistant. Solvent resistant. Freon resistant. High adhesive. For small dia coils outer insulation and magnet wire bundling. For insulation and bundling of chalk, toroid, trance, reactor, and solenoid etc., MIL Standard: MIL-P-46112, UL Standards: File No.E20392 UL-510 Flame Retardant (flame retardant), Cure Condition: 150deg C / 1 hour (or thermoset) 135deg C / 2 hours, Electrolytic Corrosion Coefficient: 1, Adhesive Power (N/10mm): 4, Heat-Resistant Temperature (deg C): 155 (continuous use), Insulation Resistance (Mohm): 1x106, Elongation (%): 70, Adhesive: Acrylic, Tape Thickness (mm): 0.064, With...
Category Polyimide Adhesive Tapes
Insulating heat-resistant polyimide tape
MonotaRO
5.00(2)
14.99 - 27.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order., Adhesive Force (N/25mm): 3.5-5.5, Tensile Strength (N/25mm): 80, Heat-Resistant Temperature (deg C): 250, Length (m): 33, Thickness (mm): 0.055
Category Polyimide Adhesive Tapes
Polyimide tape PIA220
ThreeM 3M
2.50(2)
26.99 - 119.99 SGD
Rated Temperature (Degree c): 220, Tensile Strength (N/10mm): 34.72, Insulation Breakdown Voltage (kV): 5, Adhesive Power (N/10mm): 3.1, Insulation Resistance (Mohm): >1x106, Elongation (%): 35, Tape Thickness (mm): 0.05, Tape Length (m): 33
Category Polyimide Adhesive Tapes
Insulating Tape
MonotaRO
-
Tensile Strength (N/25mm[kgf]): 119.6[12.2], Insulation Breakdown Voltage (kV): 6.5, Adhesive Power (g/25mm): 5.59N/25mm[570gf] (opposing steel board), Elongation (%): 70, Base Material Thickness (mm): 0.025, Adhesive: Silicon, Tape Thickness (mm): 0.055, Tensile Strength: 119.6N/25mm[12.2kgf], Tape Length (m): 33, Temperature Range (deg C): - 73-260, Material: Polyimide, Specification: [Tape thickness] 1/0.025(adhesive not included)-2.2/0.055(adhesive included) [Insulating level] UL H/200degreec
Category Polyimide Adhesive Tapes
Kapton Adhesive Tape No.650S
TERAOKA SEISAKUSHO
-
Caution: Cutter is necessary for cutting., Purpose: For heat drying paint and masking of solder plating. For splice of heat resistant film and TAB(printed circuit board). For heat resistant process of part and heat resistant conveyance., Core Diameter (inch): 3, Adhesive: Silicone series, Core Diameter (mm): 76, Tape Length (m): 20, Base Material: Kapton [[(R)]] film, Color: Yellowish brown
Category Polyimide Adhesive Tapes

1