Buy more than* S$200* and get FREE SHIPPING

Grinder Grinding Wheel

Sort by:
Showing 1 - 30 of 183 Results
Show: 30 60 90
VIEW: Grid View List View
General bit whetstone GC No. 1
NORITAKE
20.99 - 599.99 SGD
Bond: V81R, Abrasive Material: GC
Category Grinder Grinding Wheel > Straight Grinding Wheel
General use bit whetstone WA white No. 1
NORITAKE
4.78(9)
9.99 - 719.99 SGD
Bond: V35R, Abrasive Material: WA white
Category Grinder Grinding Wheel > Straight Grinding Wheel
GC grinding stone (No. 1)
KURE GRINDING WHEEL (Kure-Norton)
4.25(4)
19.99 - 289.99 SGD
Category Grinder Grinding Wheel > Straight Grinding Wheel
Super green
NEW REGISTON
2.99 - 169.99 SGD
Thickness (mm): 3
Category Grinder Grinding Wheel > Flexible Wheel
WA grinding wheel (No. 1)
KURE GRINDING WHEEL (Kure-Norton)
14.99 - 529.99 SGD
Category Grinder Grinding Wheel > Straight Grinding Wheel
Grinding Wheel No.1 Flat Type A
SUN TIGER
3.33(3)
10.99 - 51.99 SGD
Caution: 255x25x19.05 and 205x19x15.88 are type with an adjusted hole diameter in the bush, Purpose: general steel that does not have a large extent of quenching, Bond: Vitrified bond, Abrasive Material: A
Category Grinder Grinding Wheel > Straight Grinding Wheel
Wa Whetstone, White
KURE GRINDING WHEEL (Kure-Norton)
5.00(1)
22.99 - 269.99 SGD
Bond: Vitrified bond, Abrasive Material: WA WHITE
Category Grinder Grinding Wheel > Straight Grinding Wheel
Abrasive Wheel
NANIWA (Naniwa Abrasive Mfg)
3.00(1)
31.99 - 35.99 SGD
Bond: V (vitrified), Outer Diameter (phi mm): 150, Maximum Operating Speed (m/s [m/min]): 33[2000], Hole Diameter (phi mm): 15.88, Thickness (mm): 16
Category Grinder Grinding Wheel > Straight Grinding Wheel
Green ace gold GA-3
NIPPON RESIBON
4.83(6)
2.99 - 74.99 SGD
Category Grinder Grinding Wheel > Flexible Wheel
Generic use bit whetstone A
NORITAKE
4.75(8)
11.99 - 439.99 SGD
Bond: V75R, Maximum Peripheral Velocity (m/min): 2400, Abrasive Material: A
Category Grinder Grinding Wheel > Straight Grinding Wheel
General bit whetstone WA red No. 1
NORITAKE
10.99 - 799.99 SGD
Bond: V36R, Abrasive Material: WA red
Category Grinder Grinding Wheel > Straight Grinding Wheel
Mini Offest A36P
NIPPON RESIBON
3.99 - 84.99 SGD
Outer Diameter (phi mm): 50, Maximum Operating Speed (m/s [m/min]): 72[4300], Hardness: P, Hole Diameter (phi mm): 9.53, Abrasive Material: A, Thickness (mm): 4
Category Grinder Grinding Wheel > Offset Type Grinding Wheels
Mini Grinding Wheel, “Mini Skill Touch MS”
NIPPON RESIBON
3.99 - 80.99 SGD
Outer Diameter (phi mm): 50, Maximum Operating Speed (m/s [m/min]): 72[4300]
Category Grinder Grinding Wheel > Flexible Wheel
Grinding Wheel
NORITAKE
33.99 - 859.99 SGD
Bond: V35R, Abrasive Material: PA, Shape: 1
Category Grinder Grinding Wheel > Straight Grinding Wheel
Super skill touch SS
NIPPON RESIBON
5.00(2)
3.99 - 74.99 SGD
Outer Diameter (phi mm): 100, Maximum Peripheral Velocity (m/min): 4300, Maximum Rotation Speed (min-1[r. p.m]): 13600, Hole Diameter (phi mm): 15, Thickness (mm): 2
Category Grinder Grinding Wheel > Flexible Wheel
Elastic Grinding Wheel, "Super Resi Techma SRT”
NIPPON RESIBON
4.25(8)
3.99 - 209.99 SGD
Category Grinder Grinding Wheel > Flexible Wheel
Skill Touch S, WA
NIPPON RESIBON
2.99 - 65.99 SGD
Maximum Operating Speed (m/s [m/min]): 72[4300], Abrasive Material: WA
Category Grinder Grinding Wheel > Flexible Wheel
Plate Mounted Grinding Disc
YANASE
3.00(6)
7.99 - 8.99 SGD
Compatible Materials: Iron, stainless steel, aluminum, stone, glass, Outside Diameter x Bore Diameter (phi mm): 100x15
Category Grinder Grinding Wheel > Elastic Bonded Mounted Pointed
Pad for Grinding Wheel"High Wrap"
Nippon Tokushu Kento
3.00(2)
2.99 SGD
ADD TO CART
Purpose: Hirap dedicated pad
Category Grinder Grinding Wheel > Elastic Bonded Mounted Pointed
Skill touch - offset type - stone material - for glass
SK-11
3.83(6)
3.99 SGD
Bond: B, Outer Diameter (phi mm): 100, Maximum Peripheral Velocity (m/min): 4300, Maximum Rotation Speed (min-1[r. p.m]): 13600, Hole Diameter (phi mm): 15, Abrasive Material: GC
Category Grinder Grinding Wheel > Flexible Wheel
High Wrap Offsett Whetstone
Nippon Tokushu Kento
4.67(6)
8.99 - 219.99 SGD
Caution: When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location., Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 8500
Category Grinder Grinding Wheel > Elastic Bonded Mounted Pointed
Super Soft
NEW REGISTON
4.33(6)
2.99 - 52.99 SGD
Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 72[4300], Hole Diameter (phi mm): 15, Thickness (mm): 3
Category Grinder Grinding Wheel > Flexible Wheel
Green Ace Gold Mini
NIPPON RESIBON
3.99 - 89.99 SGD
Maximum Operating Speed (m/min): 72, Outer Diameter (phi mm): 50, Hole Diameter (phi mm): 9.53
Category Grinder Grinding Wheel > Offset Type Grinding Wheels
Flexible Grinding Disc, Skill Touch SC
NIPPON RESIBON
5.00(1)
3.99 - 74.99 SGD
Outer Diameter (phi mm): 100, Abrasive Material: SC
Category Grinder Grinding Wheel > Flexible Wheel
Resibon Ace Gold RA-G
NIPPON RESIBON
3.67(3)
2.99 - 219.99 SGD
Maximum Operating Speed (m/s [m/min]): 72[4300], Hardness: P, Abrasive Material: A/WA
Category Grinder Grinding Wheel > Offset Type Grinding Wheels
Super F II (offset grindstone)
FUJI GRINDING WHEEL MFG
2.99 - 149.99 SGD
Maximum Operating Speed (m/s [m/min]): 72[4300], Hardness: P
Category Grinder Grinding Wheel > Offset Type Grinding Wheels
PVA disk offset whetstone
AION
5.00(2)
139.99 - 169.99 SGD
Outer Diameter (phi mm): 100, Maximum Peripheral Velocity (m/min): 2700, Maximum Rotation Speed (min-1[r. p.m]): 8600, Hole Diameter (phi mm): 15, Thickness (mm): 10, Application: Non-ferrous metals, stainless steel, brass, glass, stone, etc
Category Grinder Grinding Wheel > Elastic Bonded Mounted Pointed
Green Ace Gold Ga-6
NIPPON RESIBON
5.00(5)
3.99 - 249.99 SGD
Flexibility: 0.07mm, Vibration: 15G, Noise Level (dB): 92.6, Maximum Operating Speed (m/s [m/min]): 72[4300]
Category Grinder Grinding Wheel > Offset Type Grinding Wheels
Super Green Micro
NEW REGISTON
5.00(3)
2.99 - 73.99 SGD
Thickness (mm): 2
Category Grinder Grinding Wheel > Flexible Wheel
A grinding wheel (No. 1)
KURE GRINDING WHEEL (Kure-Norton)
3.50(4)
17.99 - 209.99 SGD
Purpose: General steel, cast iron, carbon steel (raw material), Bond: Vitrified bond, Abrasive Material: A
Category Grinder Grinding Wheel > Straight Grinding Wheel

1 2 3 4 5 6 7 Next