Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Diamond Grindstone

Sort by:
Showing 1 - 30 of 111 Results
Show: 30 60 90
VIEW: Grid View List View
Diamond Grinding Wheel, Hex Shank
RELIEF
1.00(1)
19.99 SGD
Purpose: Polishing, General metal, non-ferrous metals, stainless steel, carbide saw blade, precious metal, glass, stone, ceramic, milling and engraving text, patterned carving., Hexagon Axis Opposite Side Length (mm): 6.35, Allowable Number of Rotations (min-1r.p.m): 18000
Category Shank Mounted Diamond Grindstone
Diamond Grinding Wheel, Shank
HONGIA
2.00(1)
15.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 60000, Overall Length (mm): 45, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Electroplated Grindstone  EP Bar CBN
KURE GRINDING WHEEL (Kure-Norton)
7.99 - 24.99 SGD
Abrasive Material: CBN
Category Shank Mounted Diamond Grindstone
Diamond Grinding Wheel, Shank
HONGIA
15.99 - 19.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 60000, Overall Length (mm): 45, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Disc Type Diamond Bur Axis 3mm
TRUSCO
5.00(2)
38.99 - 62.99 SGD
Caution: Please use at low machining pressure., Grain Size: #140
Category Shank Mounted Diamond Grindstone
Electrocoat Diamond Bur
MonotaRO
7.99 - 10.99 SGD
Shank Diameter (phi mm): 3, Overall Length (mm): 45, Grain Size: #100/150
Category Shank Mounted Diamond Grindstone
Electrocoat Diamond Bur Set
MonotaRO
3.20(5)
82.99 SGD
ADD TO CART
Shank Diameter (phi mm): 3, Overall Length (mm): 45, Grain Size: #100/150, Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each, Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Category Shank Mounted Diamond Grindstone
Diamond Bur Cylinder
YANASE
5.00(1)
12.99 - 18.99 SGD
Shank Diameter (phi mm): 3, Overall Length (mm): 45, Grain Size: 140
Category Shank Mounted Diamond Grindstone
Diamond Burr, Cone Shape, Round Tip
YANASE
4.00(1)
13.99 - 18.99 SGD
Shank Diameter (phi mm): 3, Overall Length (mm): 45, Grain Size: 140
Category Shank Mounted Diamond Grindstone
Diamond Grinding Wheel, Shank
HONGIA
15.99 SGD
Purpose: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals., Maximum Rotation Speed (min-1[r. p.m]): 60000, Overall Length (mm): 45, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Diamond Bur 3mm Shank
TRUSCO
4.00(2)
14.99 - 47.99 SGD
Category Shank Mounted Diamond Grindstone
Diamond internal bar (3 mm)
TRUSCO
9.99 - 13.99 SGD
Category Shank Mounted Diamond Grindstone
Diamond Grinding Wheel, Shank
HONGIA
15.99 SGD
Purpose: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals., Grindstone Length (mm): 10, Maximum Rotation Speed (min-1[r. p.m]): 60000, Overall Length (mm): 45, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Electroplated Diamond and CBN Bar
NAKANISHI (NSK)
5.00(1)
18.99 - 81.99 SGD
Caution: For your safety wear protective equipment such as safety glasses Use at a speed lower than the maximum rotation displayed., Abrasive Grain: Diamond, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Diamond internal bar long type (3 mm)
TRUSCO
12.99 - 15.99 SGD
Caution: (grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding, 2014 TRUSCO Published Page: 2-1903, Blade Length (mm): 6.0, Overall Length (mm): 80.0
Category Shank Mounted Diamond Grindstone
Diamond grinding wheel
Sumflex
21.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Shank Mounted Diamond Grindstone
Diamond internal
SK
4.00(1)
3.99 - 10.99 SGD
Shaft Diameter (phi mm): 2.35
Category Shank Mounted Diamond Grindstone
CBN bar (shank 3 mm)
TRUSCO
31.99 - 34.99 SGD
Caution: * When you work, be sure to wear protective equipment such as safety hats and safety glasses. For damage prevention, please do not press strongly, please use soft touch., Purpose: Concave polishing , Inner diameter polishing , Chamfer , Deburring., Grain Size: #140, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
High-end Black Burr
TRUSCO
21.99 SGD
Under Head Length (mm): 4, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.3, Grain Size: #600, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Diamond bar
TRUSCO
13.99 - 17.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 320000, Grain Size: #140, Shaft Diameter (phi mm): 1.6
Category Shank Mounted Diamond Grindstone
High End Black Volazone Bar
TRUSCO
21.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Blade Diameter x Blade Length x Total Length (mm): 0.7x3x50, Under Head Length (mm): 7, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.2, Grain Size: #600, Shaft Diameter (phi mm): 3, TRUSCO Part Number: 299-5361
Category Shank Mounted Diamond Grindstone
High-end black diamond bar
TRUSCO
22.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Blade Diameter x Blade Length x Total Length (mm): 1.0x3x50, Under Head Length (mm): 7, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.2, Grain Size: #325, Shaft Diameter (phi mm): 3, TRUSCO Part Number: 299-5549
Category Shank Mounted Diamond Grindstone
High end black bar # 230 (for diamond , deep hole)
TRUSCO
20.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Blade Diameter x Blade Length x Total Length (mm): 0.8x3x50, Under Head Length (mm): 9, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.2, Grain Size: #230, Shaft Diameter (phi mm): 3, TRUSCO Part Number: 299-5433
Category Shank Mounted Diamond Grindstone
High End Black Diamond Bar
TRUSCO
21.99 - 25.99 SGD
Under Head Length (mm): 4, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.3, Grain Size: #325, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
High End Black Bar # 230 (Diamond)
TRUSCO
24.99 SGD
Under Head Length (mm): 4, Maximum Rotation Speed (min-1[r. p.m]): 80000, Weight (g): 2.3, Grain Size: #230, Shaft Diameter (phi mm): 3
Category Shank Mounted Diamond Grindstone
Diamond Bur
TRUSCO
24.99 - 42.99 SGD
Shaft Diameter (phi mm): 6
Category Shank Mounted Diamond Grindstone
Disk type CBN bar (3 mm shaft)
TRUSCO
38.99 - 44.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 40000, Grain Size: #140, Shaft Diameter (phi mm): 3.0
Category Shank Mounted Diamond Grindstone
Electrodeposited Diamond Bar
MINITOR
60.99 - 62.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Shank Diameter (phi mm): 3.0, Grain Size: #120
Category Shank Mounted Diamond Grindstone
Diamond Cutters
Sumflex
68.99 SGD
ADD TO CART
Purpose: Cutting glass, seashells, tile, stone, etc., Diamond Layer Width(mm): 5, Allowable Number of Rotations (min-1r.p.m): 15000, Outer Diameter (phi mm): 32, Thickness (mm): 0.6, Shaft Diameter (phi mm): 2.34, Specification: 2.34mm axis has been attached, Application: Cutting glass, seashells, tile, stone, etc.
Category Shank Mounted Diamond Grindstone
Diamond Bur Spherical
YANASE
5.00(1)
12.99 - 17.99 SGD
Shank Diameter (phi mm): 3, Overall Length (mm): 45, Grain Size: 140
Category Shank Mounted Diamond Grindstone

1 2 3 4 Next