Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masks

Sort by:
Showing 1 - 30 of 798 Results
Show: 30 60 90
VIEW: Grid View List View
N95 Mask, 8210 N95
ThreeM 3M
35.99 SGD
Particle Collection Efficiency (%): 95.0 or more, Standard: N95, Type: Overhead
Category Masks > American Test Class N95 Acceptance Mask
Full Face Hood Disposable
Nissin Seitai
37.99 - 57.99 SGD
Material: Special non-woven fabric
Category Masks > Dust Proof Hoods and Cover Masks
Softalk Super 3D Masks
Unicharm
21.99 - 26.99 SGD
Purpose: Food processing plants, clean rooms, Size: Regular size, Material: Cup parts: polypropylene, polyethylene Ear parts: polypropylene, polyester
Category Masks > Disposable Masks > General Purpose Masks > Solid Type
Dust Mask 1010A
KOKEN
27.99 SGD
ADD TO CART
AS ONE Part Number: 6-8383-11, (Maker Standard Value) Particle Collection Efficiency (%): More than 80.0 , (Maker Standard Value) Exhaust Resistance (Pa): 40 +/- 23, (Maker Standard Value) Inhalation Resistance (Pa): 50+/-20, (Average Measured Value) Particle Collection Efficiency (%): 94.8, Material (surface body): Elastomer, Head Strap: Type RB, Rubber Air Intake Valve: Oval (black), Exhaust Rubber Valve: T-6K model, Intake Resistance Rise Value (Pa): 90, Standard Weight (g): 76+/-15, (Mean Actual Measurement Value) Exhaust Resistance (Pa): 44, (Mean Actual Measurement Value) Air Intake Resistance (Pa): 63, National Certification Acceptance Number: M198 No., Standard: RL1, Weight (g): 77, Compatible: (Filter) Mighty micron filter for 1010, Specification: Fit checker built-in With filter ...
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Mask No.8205-DS2
ThreeM 3M
40.99 SGD
ADD TO CART
Exhaust Resistance (Pa): 50 or less (survey average value: 34), Usage Duration: 9, National Certification Acceptance Number: TM421, Particle Collection Efficiency (%): 95 or more (survey average value: 98.0) , Inhalation Resistance (Pa): 50 or less (survey average value: 34), Standard: DS2, Type: Disposable type, Weight (g): Below 12.5, TRUSCO Part Number: 351-3882
Category Masks > Dust Masks > Dust Resistance Mask (Disposable)
Dust Mask 1005RR
KOKEN
30.99 SGD
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Disposable Dust Mask Dd01-S2-1
SHIGEMATSU WORKS
24.99 - 25.99 SGD
Standard: DS2
Category Masks > Dust Masks > Dust Resistance Mask (Disposable)
Dustproof Hood, Sakai A
KOKEN
3.50(2)
18.99 - 30.99 SGD
Glass: Cellulose-based resin, Compatible: Mask can be used in combination: high rack, 1010A, etc., Caution: Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying.
Category Masks > Dust Proof Hoods and Cover Masks
Dustproof Hood, Sakai C
KOKEN
3.60(5)
29.99 - 41.99 SGD
Glass: Cellulose-based resin, Others: Mask is sold separately., Compatible: , 1005, 1111, 1122RR, such as high rack, 1010A, 1021R, 1121R: mask can be used in combination, Caution: Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying., Specification: With Inlet port, button front type
Category Masks > Dust Proof Hoods and Cover Masks
Particulate Respirators, Exhaust ValveNo.8805-Ds2
ThreeM 3M
32.99 SGD
ADD TO CART
Exhaust Resistance (Pa): 70 or less (survey average value: 29), National Certification Number / Support System: TM NO. 438, Usage Duration: 11, Particle Collection Efficiency (%): 95.0 or more (survey average value : 98.0) , Inhalation Resistance (Pa): 70 or less (survey average value: 32), Standard: DS2, Type: Disposable type, Weight (g): Less than 16, Specification: With exhaust valve
Category Masks > Dust Masks > Dust Resistance Mask (Disposable)
Super 3D Mask, Softalk, Surgical
Unicharm
3.88(8)
17.99 - 36.99 SGD
Category Masks > Disposable Masks > Surgical Mask
Dust Mask
3M
59.99 SGD
ADD TO CART
Caution: Not certified with Japan's national inspection test Please read user manual prior to use, listed on the sides of the box, Purpose: Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen., Exhaust Back Pressure (measured value): Below 2mmH2O (examination flow unit 160lpm), Exhaust Back Pressure (reference value): 31.Below 0mmH2O (Examination Flow Unit 160Lpm), Intake Resistance (measured value): 1.4 mmH2O (measured in test flow 30 lpm) 5.2 mmH2O below (95 lpm test flow rate units), Intake Resistance (standard value): Below 6.2mmH2O (examination flow unit 30lpm) 21.7 mmH2O below (95 lpm test flow rate units), (Maker Standard Value) Particle Collection Efficiency (%): 80 (sodium chloride aerosol) or more, (Average Measured Value) Particle Co...
Category Masks > Disposable Masks > General Purpose Masks > Cup Type
Super Filter Mask
Ishikin Bussan
8.99 SGD
ADD TO CART
Caution: Noxious gases, hazardous dust and oxygen cannot be used at less than 18% of the working environment.(No gas masks or dust masks specified by the occupational safety and Health Act is) Please use the mask was always uses in these tasks., Specification: Sponge type, Accessories: Spare activated carbon x1 included
Category Masks > Disposable Masks > General Purpose Masks > Cup Type
Dust Respirator No.8812J-DS
ThreeM 3M
19.99 - 39.99 SGD
Category Masks > Dust Masks > Dust Resistance Mask (Disposable)
3 Ply Mask
TOYO SAFETY
5.00(1)
12.99 SGD
ADD TO CART
Weight (g): About 3, Dimension (mm): Vertical 93 x horizontal 176
Category Masks > Disposable Masks > General Purpose Masks > Pleated Type
Activated Carbon Mask
AS ONE
4.33(3)
97.99 SGD
ADD TO CART
AS ONE Part Number: 8-5327-01, Dimensions (Width W x Height H) (mm): 175x90, Specification: Round rubber type
Category Masks > Disposable Masks > General Purpose Masks > Pleated Type
HEPALIESE Mask
Clean Room Cloth, "Bemcot"
349.99 - 419.99 SGD
Pressure Drop (mm/H2O): 2.2, Dimension (mm): 170x90
Category Masks > Cleanroom Masks
N95 Protective Masks
ThreeM 3M
5.00(6)
88.99 SGD
ADD TO CART
Exhaust Resistance (Pa): 245, Particle Collection Efficiency (%): 95, Inhalation Resistance (Pa): 343, TRUSCO Part Number: 336-1446
Category Masks > American Test Class N95 Acceptance Mask
Hayfever Mask Solid Type
Hakugen Earth
4.62(8)
6.99 SGD
Purpose: Ease up the discomforts of cold and pollen, Catch-Phrase: Nose cushion fitting to gaps! pollen and viruses 99% cut, Material: Body ,Filter/polypropylene Ear / nylon, polyurethane Nose cushion/ polyethylene
Category Masks > Disposable Masks > Cold, Pollen Allergy and Virus Countermeasure
Antidust mask, Speaking Apparatus U2W Filter
SHIGEMATSU WORKS
80.99 SGD
ADD TO CART
Compatible Filter: U2W, Material (welding face): NBR, National Certification Acceptance Number: No. TM 13, Particle Collection Efficiency (%): 96 or more, Inhalation Resistance (Pa): 65 or less, Standard: RL2, Weight (g): 215, Size: M, TRUSCO Part Number: 126-4079
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Mask DR76DSU2K
SHIGEMATSU WORKS
4.83(6)
36.99 SGD
ADD TO CART
Compatible Filter: U2K, Exhaust Resistance (Pa): (Measured average value) 45 or less, Material (welding face): Silicone rubber, National Certification Acceptance Number: No. TM 503, Inhalation Resistance (Pa): (Measured average value) 62 or less, Standard: RL2, Weight (g): 149, Size: M
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
PM2.5 Mask
IRIS OHYAMA
4.50(2)
6.99 SGD
Caution: Mask doesn't avoid 100 % of PM2.5., Material (ear cord): Polyurethane, polyester, Material (nose clips): Polyethylene, Structure: 5 layers, Material (Body): Polypropylene, rayon, Material: (Cushion) polyurethane
Category Masks > Disposable Masks > Cold, Pollen Allergy and Virus Countermeasure
Respirator, Welding Dust Prevention
TRUSCO
4.83(6)
52.99 SGD
ADD TO CART
Exhaust Resistance (Pa): 45+/-15, Material (welding face): Silicone rubber, National Certification Acceptance Number: RL2 acceptable product (Part No. TM67), Particle Collection Efficiency (%): 96 or more, Inhalation Resistance (Pa): 50+/-15, Weight (g): About 190, Type: Welding mask (exchange type), TRUSCO Part Number: 137-1479, Compatible: Replacement filtration material: DPM-22YMF Shimehimo: DHHB430000
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Mask 1015
KOKEN
29.99 SGD
ADD TO CART
(Maker Standard Value) Particle Collection Efficiency (%): 95.0 or more, (Maker Standard Value) Exhaust Resistance (Pa): 60 or less, (Maker Standard Value) Inhalation Resistance (Pa): 80 or less, (Average Measured Value) Particle Collection Efficiency (%): 98.5, Material (surface body): Silicon, Head Strap: Type RB, Rubber Air Intake Valve: Oval (black), Exhaust Rubber Valve: T-6K type, Standard Weight (g): 114 +/-15, (Mean Actual Measurement Value) Exhaust Resistance (Pa): 30, (Mean Actual Measurement Value) Air Intake Resistance (Pa): 64, National Certification Acceptance Number: No. No. TM404, Standard: RL2, Weight (g): 114
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Mask 7121R-02
KOKEN
47.99 - 48.99 SGD
(Maker Standard Value) Exhaust Resistance (Pa): 52 or less, (Maker Standard Value) Inhalation Resistance (Pa): 85, (Average Measured Value) Particle Collection Efficiency (%): 99.97, Material (surface body): Silicone rubber, Head Strap: Type RB, Exhaust Rubber Valve: T-6K type, Intake Resistance Rise Value (Pa): 81, (Mean Actual Measurement Value) Exhaust Resistance (Pa): 33, (Mean Actual Measurement Value) Air Intake Resistance (Pa): 64, Standard: RL3, Weight (g): 156, Compatible: (Filter) alpha filter ring RD-5 type, Specification: Clear case With filter, Application: Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 2-3: Removal work of asbestos containing lagging material, fire resistant cov...
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
N95 Mask, Individual Packaging
AS ONE
52.99 SGD
ADD TO CART
AS ONE Part Number: 0-8084-01, Usage Duration: 22, Standard: N95, Specification: Standard
Category Masks > American Test Class N95 Acceptance Mask
Dust Mask 6000 2071-RL2
ThreeM 3M
5.00(3)
43.99 SGD
Compatible Filter: 2071, Material (surface body): Thermoplastic elastomer, Particle Collection Efficiency (%): 95 or more, Classification: RL2, Specification: Asbestos work level 3 (Only if dust is small)
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Mask DR28U2W
SHIGEMATSU WORKS
4.50(2)
56.99 SGD
ADD TO CART
Against Bird Flu: Correspondence is possible., For Asbestos Countermeasure: Level 3 correspondence is possible., Exhaust Resistance (Pa): (Average value measured) :45 (+/-15), Intake Resistance Rise Value (Pa): (Average value measured) :120 , Material (welding face): NBR, National Certification Acceptance Number: TM15, Particle Collection Efficiency (%): (Average value measured) : 96 or more, Filtration Number: Mechanical, Inhalation Resistance (Pa): (Average value measured) :50 (+/-15), Standard: RL2, Weight (g): (Average value measured) :195 (+/-10), Size: M, Description 2: In the design according to the face type of Japanese, I fit the face, it is hard to shift. It is economical in use washing playback. By washing with water, intake resistance and the collection efficiency will return...
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units
Dust Masks No.8210J-DS2
ThreeM 3M
4.00(1)
72.99 SGD
ADD TO CART
AS ONE Part Number: 9-020-11, Exhaust Resistance (Pa): below 50 (average value measured : 31) , S/L Measurement: S, Usage Duration: 13, National Certification Acceptance Number: TM369, Particle Collection Efficiency (%): more than 95 (average value measurede: 98.7) , Inhalation Resistance (Pa): below 50 (average value measured : 31) , Standard: DS2, Type: Disposable type, Weight (g): Below 12g, TRUSCO Part Number: 217-2810, TGK Product Number: 431-87-05-01, Specification: 4-layer structure filter
Category Masks > Dust Masks > Dust Resistance Mask (Disposable)
Dust Mask No.6000 2091-RL3
ThreeM 3M
44.99 - 45.99 SGD
Compatible Filter: No.2091, Against Bird Flu: Available, Measure for Dioxins: 1 available level, For Asbestos Countermeasure: 2, 3 support levels, (Maker Standard Value) Particle Collection Efficiency (%): 99.9 or more, (Maker Standard Value) Exhaust Resistance (Pa): 80 or less, (Maker Standard Value) Inhalation Resistance (Pa): 160 or less, (Average Measured Value) Particle Collection Efficiency (%): 99.999, Material (surface body): Thermoplastic elastomer, National Certification Acceptance Number: TM371, Standard: RL3, Specification: Half-shaped tetrahedral 4-point support type tightening string
Category Masks > Dust Masks > Dust Resistance Mask (Replaceable) > Main Units

1 2 3 4 5 6 7 8 9 10 ...27 Next