Buy more than* S$200* and get FREE SHIPPING

Spirit Levels

Sort by:
Showing 1 - 30 of 1,413 Results
Show: 30 60 90
VIEW: Grid View List View
Precise Level
Obishi Keiki Seisakusho
5.00(1)
239.99 - 389.99 SGD
Category Spirit Levels > Spirit Levels > Precision Level
High Levels Of Precision Cast Iron
NIIGATA RIKEN SOKUHAN
3.00(1)
239.99 SGD
ADD TO CART
Sensitivity (mm/m): 0.02, Weight (kg): 0.15, Dimension (mm): 100x18x20, Type: 740B
Category Spirit Levels > Spirit Levels > Precision Level
Precision Flat Level B Class
RIKEN KEISOKUKI MFG
469.99 - 479.99 SGD
Purpose: For general work, For general work, Dimension (mm): 150x45x48
Category Spirit Levels > Spirit Levels > Flat Level
Horizontal And Vertical Laser Chalk Line
BLACK&DECKER
3.20(5)
109.99 SGD
ADD TO CART
Illumination Angle: 50 degree, Horizontal Adjustable Range: (Autonomous) +/-5 degree, Wavelength (nm): 633-670, Maximum Output: <1mW, Light Source: Visible light semiconductor laser (class2), Continuous Opreration Time (hours): 4 (May differ depending on use), Pricision: +/-3mm/6m, Voltage (V): 9(6LR61 alkaline battery), Weight (kg): 0.23 (body only), Accessories: Wall mount, 9V alkaline battery, storage case
Category Spirit Levels > Line Laser Marker
Digital Inclinometer Dl-155 V
STS
4.00(1)
149.99 SGD
ADD TO CART
Purpose: For measurement of horizontal, parallel, and angle of inclination, For measurement of horizontal, parallel, and angle of inclination, Display Mode: Reg. mode, comparison mode switchable, Functions: AUTO POWER OFF (AFTER 6 minitues. or so after operation starts), BATTERY CHARGE WARNING (LIQUID CRYSTAL DISPLAY), Continuous Opreration Time: About 600 hours(at the time of alkaline dry cell use), Angle (Degree): 360 degree (detection range) 4 directions 90, and 4 directions 99.9% , Minimum : 0.1 degree or 0.1%, Power: AAA battery x 3pcs (included), Weight (g): 324, Height (mm): 56, Thickness (mm): 31, Length (mm): 155, TRUSCO Part Number: 294-6718
Category Spirit Levels > Spirit Levels > Inclinometer Angle
Digital Level Compact
MYZOX
86.99 SGD
ADD TO CART
Purpose: For Measurement of horizontal, vertical and slope, For Measurement of horizontal, vertical and slope, Display Mode: Angle (degree), pitch, Gradient(%), Measurement Accuracy (degree): (Digital) +/- 0.1 degree, Precision of Bubble Tube: +/- 0.5 mm / m (+/- 0.029 degree), Operating Temperature Range: 0degreeto 40 degree, Minimum : 0.1degree, 0.1%, Power: AAA alkaline battery x 2, Weight (g): 237 (Including batteries), Dimension (mm): 210x52x31, Accessories: Soft case, trial AAA battery x 2
Category Spirit Levels > Spirit Levels > Spirit Levels > Digital level gauge
Digital Level Gauge
Akatsuki MFG (KOD)
3.33(6)
139.99 SGD
ADD TO CART
Digital Display: Unit (switch mode) 0.05 degree and 0.1 degree, Display Mode: Four mode 1 The angle (in 0.1 degrees) 1 The angle (in 0.1 degrees) 3, % _ _ 4 a 1 m rise, Precision of Bubble Tube: Within [ +/-1.7 mm/m=+/-0.0984degree ], Vial Sensitivity: 0.57mm/m=0.0328 degree, Buzzer Sound: (Setting) 0 degree, 90 degree, and angle (any of) HOLD PRESS THE HOLD BUTTON TWO TIMES AT ANY ANGLE YOU CAN SET ELECTRONIC SOUNDS.POWER GOES OFF THE RECORD WILL BE ERASED.ELECTRONIC SOUND CAN ALSO SWITCH ON/OFF AND MODE BUTTON HOLD., Batteries: CR 2032 X 2 PCS, Functions: Loudly horizontal / vertical, any angle makes Easy precision with compensation, digital anti turning ability with THE AUTO POWER-OFF THREE MINUTES WITH MAGNET, Pricision: (Digital precision) / 0 degree +/- 0.05 degree, 90 degree /...
Category Spirit Levels > Spirit Levels > Spirit Levels > Digital level gauge
Multiple Level A-150
Shinwa Rules
3.00(1)
40.99 - 279.99 SGD
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Angle Finder
MonotaRO
13.99 SGD
ADD TO CART
Pricision: +-12, Weight (kg): 0.13, Dimension (mm): 130x115x15, Material: Plastic
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Chalk Holder
TRUSCO
5.99 SGD
ADD TO CART
Width W (mm): 19, Supported Width (mm): Supports choke phi9.8-phi12 , Weight (g): 26, Finishing Material: PP+PE, Length (mm): 14.5, TRUSCO Part Number: 274-3451, Caution: Chalk not included.
Category Spirit Levels > Marker and Bamboo Brush for Marking > Marker and Crayon
Easy Laser Leveler
NIPPON POP RIVETS AND FASTENERS
3.67(3)
81.99 SGD
ADD TO CART
Purpose: Laser on level and vertical., Laser on level and vertical., 2014 TRUSCO Published Page: 2-2381, Beam Distance (m): About6, Magnet: One place, Laser Light Precision: +/-3mm/3m, Width (mm): 67, Length (mm): 112, Wavelength (nm): 633 to 670, Pricision: +/-3mm/3m, Angle (Degree): (Radiation) About 35, Power: X2 AA alkaline batteries (included), TRUSCO Part Number: 378-7583
Category Spirit Levels > Laser Level
 level for Plumbing artisan
Akatsuki MFG (KOD)
3.25(4)
66.99 - 97.99 SGD
Material: Aluminum
Category Spirit Levels > Spirit Levels > Spirit Levels > Horizontal instrument level
Flat-type Precision Level, No.3506-B
Obishi Keiki Seisakusho
539.99 - 859.99 SGD
Category Spirit Levels > Spirit Levels > Flat Level
Slant Level
Tajima Tool
4.67(6)
34.99 - 57.99 SGD
Minimum Value (degree): 2
Category Spirit Levels > Spirit Levels > Spirit Levels > Horizontal instrument level
Bevel Box
SK
4.00(3)
219.99 SGD
ADD TO CART
Caution: Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Reading accuracy / quantization error (+/-1 count) not included., Purpose: angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, angle measurement and assembly of mashine, mold and tools. Angulation of processing standard, Minimum Value (degree): 0.1, Pricision: Reading / +/- 0.2 degree, Power: CR2032 (LITHIUM BATTERY), Operating Temperature Range (deg C): 5 - 45...
Category Spirit Levels > Spirit Levels > Spirit Levels > Digital level gauge
Blue Slant Rule Dial Type
Shinwa Rules
24.99 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 - 60, Accuracy (mm/m): Within +/- 17.5 = +/- 1.0 degree , Sensitivity (mm/m): 2.0=0.1146degree, Weight (g): 100, Color: Blue, Dimension (mm): 107x230x18, Material: BODY/ABS RESIN, TRANSPARENT COVER / POLYSTYRENE, GUIDELINES / ALUMINUM, Specification: Dial
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Dl270Lv Laser With Digital Inclinometer
STS
249.99 SGD
ADD TO CART
Detection Accuracy: At positions of 0 degree, 90 degree, 180 degree, 270 degree +/- 0.1 degree Other than that +/-0.2 degree, Laser Light Precision: +/-2mm/5m, Optical Output: Below 1mW Class 2 (JIS C 6802: 2005), Beam Diameter: About phi 3 mm(laser irradiation position on 5 m, indoor light at 200-300 LX), Auto Power-off: Available, after 20 minitues the operation starts, Dust-proof Water-proof: Equivalent to IP54, Light Source: 635nm red diode laser, Continuous Opreration Time (hours): At laser on/ about 20, at laser off/ about 50, Measurement Range (degree): 360 (4 directions 90 degree and 4 directions 99.9% display), Display Type: (Angle) normal modes, comparison mode switchable, Display: liquid crystal display (degree, % switchable ), with backlight, 180 degree rotatable 0 degree, 9...
Category Spirit Levels > Spirit Levels > Inclinometer Angle
Chalk Holder 3Set
MYZOX
4.33(3)
14.99 SGD
ADD TO CART
Purpose: To fill in for work on the blackboard., To fill in for work on the blackboard., Compatible Dimensions (mm): 9.8 - 12, Weight (g/pc): 30, TRUSCO Part Number: 308-1478, Accessories: 3 Pieces of chalk
Category Spirit Levels > Marker and Bamboo Brush for Marking > Marker and Crayon
Laser Level
MYZOX
1.00(1)
61.99 SGD
ADD TO CART
Platform Width (mm): 300, Mounting Screw Diameter: 5/8 inches, Total Shrinkage (mm): 610, Weight (kg): 1.82, Overall Length (mm): 1695, TRUSCO Part Number: 408-8328, Specification: exclusive case
Category Spirit Levels > Tripod
Slant Rule
TRUSCO
4.00(2)
22.99 SGD
ADD TO CART
Weight (g): 110, Measuring Range: Inclination: 1 scale = 1 degree 90 degree - 0 degree - 90 degree (180 degree) gradient method: 2 min - 50%, Dimension (mm): 95x95x30, Specification: Made in an ISO 9001 authorized factory
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Line Laser, "Sumidashi Meijin"
Panasonic
4.57(7)
409.99 - 789.99 SGD
Accuracy (mm/m): +/-3/10, Light Sources (nm): Visible light semiconductor laser / 635, Indication Accuracy: +/-3mm/10M
Category Spirit Levels > Line Laser Marker
Slant Level Pro
EBISU (Level)
34.99 SGD
ADD TO CART
Purpose: For revolution type goniometry For construction For engineering works, For revolution type goniometry For construction For engineering works, Color (Body): Black (skeleton), Pricision: +/- 17.5 mm / m = +/- 1.0 degree within, Body Weight (g): 295, Dimensions (Length L x Width W x Height H) (mm): 20x150x250, Sensitivity (mm/m): 0.50=0.0286 degree, TRUSCO Part Number: 410-5125, Specification: ABS resin Rotary Waterproof type
Category Spirit Levels > Spirit Levels > Spirit Levels > Other level
Slant Rule
Akatsuki MFG (KOD)
3.00(4)
21.99 SGD
ADD TO CART
Gradient Display: 2-, 3-, 4-, 5-, 6- 7and 8 minutes and 1.0% , 1.2% , 1.5% , 1.8% , 2.0% ,3.0% and 5.0%.Other than the above , please refer to the back of the product for further information such as angle balance or gradient method etc . , Inclination Angle: One scale =1degree90degree-0degree-90degree(180degree), Pricision: +/- 0.5 degree, Size: 95 x 95 (1 side x 1 side ) x (thickness) 30 mm, Application: For all work requires a gradient and angle such as steel structure, construction, plumbing and drainage.
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Chalk Line Reel, "Perfect Sumitsubo"
Tajima Tool
2.50(4)
35.99 - 52.99 SGD
Category Spirit Levels > Marker and Bamboo Brush for Marking > Ink Line > A black ink
Angle Meter
Shinwa Rules
5.00(2)
18.99 SGD
ADD TO CART
Caution: Confirm it's clean and flat before use., Confirm it's clean and flat before use., Purpose: Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Measurement of inclination pitch and tilt angle for civil engineering work, drain work and plumbing., Storage Temperature (degree c): -25 to 60, Accuracy (mm/m): + / -17.5 = + /-1.0degree within, Sensitivity (mm/m): 0.7=0.0401degree , Weight (g): 80, Color: Blue, Dimension (mm): 109x235x18, Material: Body / ABS resin, bubble tube / glass, liquid / liquid petroleum
Category Spirit Levels > Spirit Levels > Spirit Levels > Slant Rule
Digital Inclinometer DL600LV, Laser
STS
4.40(5)
169.99 SGD
ADD TO CART
Detection Angle Range (degree): (100% view eight directions and four direction 90 degree) 360 degree, Beam Distance (m): I will drop in the (outdoor use) hot weather is about 10m reach under illumination about a 30m (indoor use) common, Display Mode: (Angle) normal mode, compare mode switchable, Detection Accuracy: +/-0.1 degree left other than = +/-0.2 degree 0 degree / 90 degree / 180 degree / 270 degree position during, Precision of Bubble Tube: +/-1.0mm / m = +/-0.057 degree, Laser Light Precision: +/-2mm/5m (point laser irradiation), Optical Output: Less than 1mW Class 2 (JIS C6802: 2005), Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position, Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C, Ligh...
Category Spirit Levels > Spirit Levels > Inclinometer Angle
Powder Chalk
TAKUMI
3.00(3)
7.99 SGD
Category Spirit Levels > Marker and Bamboo Brush for Marking > Chalk
Titanium Powder
PROMART
4.67(3)
31.99 SGD
ADD TO CART
Color: White
Category Spirit Levels > Marker and Bamboo Brush for Marking > Ink Line > Parts, Options
Mega Line
PROMART
4.17(6)
90.99 SGD
ADD TO CART
Purpose: Ideal for guideline work, such as transportation lines or line of parking area, roads, fences, construction, plumbing, brick walls, trade fair park layout., Ideal for guideline work, such as transportation lines or line of parking area, roads, fences, construction, plumbing, brick walls, trade fair park layout., Yarn thickness (mm): 3, Case Color: Yellow, Length (m): 50, Type: 2 X speed, Weight (g): 790 (Packaging included)
Category Spirit Levels > Marker and Bamboo Brush for Marking > Ink Line > A black ink
Aluminum Level
Akatsuki MFG (KOD)
13.99 - 36.99 SGD
Caution: No vertical bubble tube in 100mm, No vertical bubble tube in 100mm, Color (Body): Silver
Category Spirit Levels > Spirit Levels > Spirit Levels > Horizontal instrument level

1 2 3 4 5 6 7 8 9 10 ...48 Next