Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Other Measuring Instruments

Sort by:
Showing 1 - 30 of 417 Results
Show: 30 60 90
VIEW: Grid View List View
Rubber Plastic Hardness Tester Standard
KORI SEIKI MFG
409.99 SGD
ADD TO CART
Spring Load Value 0 to -100 Degrees (mN): 550 - 8050, Minimum Scale Value: 2 degree, Dimensions (Width W x Depth D x Height H) (mm): 56x27x113, Needle Shape: Diameter 10mm, Weight (g): 280, Measuring Range: 0 - 100 degree
Category Other Measuring Instruments > Hardness Tester
Handheld Tachometer
SHIMPO (NIDEC-SHIMPO)
339.99 - 429.99 SGD
Auto Power-off: 5 Minutes, Operating Ambient Temperature (deg C): 0-40 (not in the case of dew condensation), Power: Three AA batteries (alkaline or manganese)
Category Other Measuring Instruments > Tacho Meter
Rubber Plastic Hardness Tester Durometer
TECLOCK
5.00(1)
509.99 SGD
Weight (g): 200
Category Other Measuring Instruments > Hardness Tester
Prescale
FUJIFILM
5.00(1)
569.99 - 719.99 SGD
Category Other Measuring Instruments > Pressure Measurement Film
Dial Tension Gauge, Newton Unit
TECLOCK
95.99 SGD
ADD TO CART
Indication Error: + / - 0.5 scale, Return Error: 0.2 scale, Scale Interval: 0.1N, Scale Interval (N): 0.1, Measuring Range (N): 0.3 to 3, Scale Specification: 0.3-3-0.3, Type: Standard type, Weight (g): 54, Measuring Range: 0.3N to 3N
Category Other Measuring Instruments > Tension Gauge
Gross checker (gloss meter)
HORIBA
769.99 SGD
ADD TO CART
Caution: For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., AS ONE Part Number: 1-7345-01, Additional Feature: Automatic calibration Auto power-off Display hold Overrange display Battery level indicator, Light Source Lifespan: Semipermanent, Optical System: 60degree measurement: incident angle of 60degree -euphotic angle 60degree 20degree measurement: incident angle of 20degree-euphotic angle of 20degree, Measuring Area: 60 degree measurement: 3 x 6 mm oval 20 degree measurement: 3 x 4 mm oval, Continuous Opreration Time: Over 50 hours, Display Range: 0 to 199 (resolving power 1), Light...
Category Other Measuring Instruments > Others
Bar Type Tension Gauge
Nakamura Mfg (KANON)
5.00(1)
48.99 - 399.99 SGD
Category Other Measuring Instruments > Tension Gauge
Cylindrical Outer Surface Roughness Standard Block
Nippon Kinzoku Electroforming
5.00(5)
95.99 SGD
ADD TO CART
Usage: There are 2 ways to measure roughness comparing roughness standard specimen and real goods. In case judging max height like JIS standard , sense of touch is more accurate, except very rough surface. Touching by tip of nail is more sensitive than by ball of finger. In case checking graze of surface, sense of sight is needed. Average roughness range visually and tactility perceivable is about 0.8S., Specification: Grinding:(▽:▽▽▽▽/Rmax:0.8S/Ry:0.8) Grinding:(▽:▽▽▽/Rmax:1.6S/Ry:1.6) Grinding:(▽:▽▽▽/Rmax:3.2S/Ry:3.2) Turning:(▽:▽▽▽/Rmax:1.6S/Ry:1.6) Turning:(▽:▽▽▽/Rmax:3.2S/Ry:3.2) Turning:(▽:▽▽▽/Rmax:6.3S/Ry:6.3) Turning:(▽:▽▽/Rmax:12.5S/Ry:12.5) Turning:(▽:▽▽/Rmax:18S/Ry:18) Turning:(▽:▽▽/Rmax:25S/Ry:25) Turning:(▽:▽/Rmax:35S/Ry:35) Turning:(▽:▽/Rmax:50S/Ry:50) Turning:(▽:▽/Rmax:100S...
Category Other Measuring Instruments > Surface Roughness Standard Specimen
Peak Hold Dial Tension Gauge
TECLOCK
129.99 - 179.99 SGD
Return Error: 0.2 scale, Weight (g): 56
Category Other Measuring Instruments > Tension Gauge
Pressure Measurement Film
FUJIFILM
3.75(4)
179.99 SGD
Category Other Measuring Instruments > Pressure Measurement Film
Handheld Tachometer
SHIMPO (NIDEC-SHIMPO)
4.50(2)
409.99 SGD
ADD TO CART
Range Measurement: 0.1 - 25000rpm, Outer Dimensions (Length L x Width W x Height H) (mm): 183x63x46, Display Type: LCD (liquid crystal) display character height 12 mm, Pricision: 0.10-999.99 Rpm: +/- 0.06 rpm 1000.0 9999.9 rpm to : +/- 0.6 rpm 10,000-25,000 rpm: displayed value +/- 0.006% and +/- 1 rpm, Power: AA -- 2 pieces alkaline dry cells, Weight (g): 340, Accessories: Carrying case, AA alkaline batteries 2, contactor (2 pieces conical, funnel-shaped one), extension pole (75 mm) , speed measurement of 6-wheel (49 mm diameter)
Category Other Measuring Instruments > Tacho Meter
Hrc Standardized Block Of Hardness
Yamamoto Scientific Tool Laboratory
5.00(2)
119.90 - 129.99 SGD
Category Other Measuring Instruments > Standard Block of Hardness
Speed ​​gun Speed ​​Star V
Bushnell
239.99 SGD
ADD TO CART
Caution: Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio, Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio, Purpose: For base ball team. To measure ball speed of tennis and volleyball. Soccer shooting speed measurement . Car race spectator. Company recreation. Education field. Coaching. Construction vehicle speed check. Traffic speed monitoring survey., For base ball team. To measur...
Category Other Measuring Instruments > Others
Film thickness gauge
Kett Electric Laboratory
1,639.99 SGD
ADD TO CART
Operating Ambient Temperature (Degree C): 0 - 40, Power Consumption (mW): 40 (at the time of back light off), Data Memory (dots): About 1000, Battery life (hours): 60 (at the time of non-use of Backlight, continuous use), Measuring Target: Non magnetic coating on magnetic metal and insulating coating on non magnetic metal, Functions: Application memory (standard curve) Measurement data memory Data-deletion Data output Lot area Automatic power ON/OFF Clock function Upper and lower limit settings Statistical computing Backlight function Unit setup, External Output: OUTPUT IS POSSIBLE FOR PC(USB), PRINTER (RS-232 C) , Resolution (microm): Less than 100, 0.1 100 or more, 1, Dimensions (Width W x Depth D x Height H) (mm): 82x99.5x32, Display Type: Digital (LCD with backlight, minimum ...
Category Other Measuring Instruments > Coating Thickness Meter > Digital film thickness meter
Steel Plate Finish Surface Roughness Standard Specimen
Nippon Kinzoku Electroforming
5.00(1)
179.99 SGD
ADD TO CART
Main Part Dimension (mm): 76x46x2, Dimension (mm): Standard pieces: 25x35, Specification: Grinder surface:25-S, 35-S. 70-S, 100-S Sanding surface: 12micro, 16micro, 26micro, 36micro
Category Other Measuring Instruments > Surface Roughness Standard Specimen
Hardness Check 6 Kind Set
TSUBOSAN
5.00(2)
95.99 SGD
ADD TO CART
Blade Diameter (phi mm): 4.3, Blade Length (mm): 65, Weight (kg): 0.23, Overall Length (mm): 175, Material: SKS-8(JIS), TRUSCO Part Number: 333-3736, Specification: Red(Indication)HRC40,(File-Hardness)HRC40 to 42/HV392 to412 Yellow(Indication)HRC45,(File-Hardness)HRC45 to 47/HV446 to 471 Yellow green(Indication)HRC50,(File-Hardness)HRC50 to 52/HV513 to 544 Green(Indication)HRC55,(File-Hardness)HRC55 to 57/HV595 to 633 Blue(Indication)HRC60,(File-Hardness)HRC60 to 62/HV697 to 746 Black(Indication)HRC65,(File-Hardness)HRC65 to 67/HV800 to 865
Category Other Measuring Instruments > Hardness Tester
Wet Film Thickness Gages
SANKO ELECTRONIC LABOLATORY
5.00(1)
119.99 SGD
ADD TO CART
Measuring Range (microm): 25 to 2000 (25-50-75-100-125) (150-175-200-250-300) (400-500-600-700-800) (900-1000-1200-1500-2000), Shape: Comb
Category Other Measuring Instruments > Coating Thickness Meter > Wet film thickness meter
Standard Hardness Testblock
Yamamoto Scientific Tool Laboratory
189.99 - 199.99 SGD
Category Other Measuring Instruments > Standard Block of Hardness
Surface Roughness Standard
Nippon Kinzoku Electroforming
4.67(3)
129.99 SGD
ADD TO CART
Purpose: Confirm roughness of finish and work, Confirm roughness of finish and work, Main Part Dimension (mm): [Y]82x47x2.8, Dimension (mm): 21x11 (standard piece), Specification: 0.8 0.8-1.6-3.2-6.3-12.5-25 6.3-12.5-25-50-100 1.6-3.2-6.3-12.5-25-50 1.6-3.2-6.3-12.5-25-50
Category Other Measuring Instruments > Surface Roughness Standard Specimen
Manual Finish Surface Roughness Standard Specimen
Nippon Kinzoku Electroforming
95.99 SGD
ADD TO CART
Main Part Dimension (mm): 82x47x2.8, Dimension (mm): Standard pieces: 21x14, Specification: Paper finish Rmax (S) / micro mRz: 0.4, 0.8, 1.6, 3.2, 6.3 Sanding finish Rmax (S) / micro mRz: 3.2, 6.3, 12.5, 18, 25
Category Other Measuring Instruments > Surface Roughness Standard Specimen
Rubber Plastic Hardness Tester Durometer
TECLOCK
539.99 SGD
ADD TO CART
2015 Trusco Published Pages: 1 1144, 1 1144, Spring Load Value 0 to -100 Degrees (mN): 550-8050, 550-8050, Indenter Height (mm): 2.50, 2.50, Indenter Shape (mm): Tip diameter 0.7935degree conical trapezoid, Conformity Standard: Model JISK 6253 A, Type: Type A (needle type), Weight (g): 208, 208, TRUSCO Part Number: 103-0248, 103-0248, Specification: General rubber (for medium hardness)
Category Other Measuring Instruments > Hardness Tester
Rubber testblock for Durometer inspection
TECLOCK
68.99 - 69.99 SGD
Category Other Measuring Instruments > Hardness Tester
Portable Disposable Viscometer
AS ONE
3,689.99 - 6,979.99 SGD
Category Other Measuring Instruments > Viscometer > Rotary
Viscosity Tester Accessories
RION
28.99 - 129.99 SGD
Category Other Measuring Instruments > Viscometer > Parts, Options
Centi stokes viscosity liquid
AS ONE
95.99 - 149.99 SGD
Caution: ※ kinematic viscosity (cSt) is the value at 25 ℃., ※ kinematic viscosity (cSt) is the value at 25 ℃., Capacity (mL): 500
Category Other Measuring Instruments > Viscometer > Parts, Options
Vibrating type Viscometer Vm-10
SEKONIC
5,419.99 SGD
Weight (kg): 1.8
Category Other Measuring Instruments > Viscometer > Rotary
Brookfield Analog Viscometer
Blookfield
4,529.99 SGD
2015 Trusco Published Pages: 1 1147, Reprocibility (%): +/-0.2, Measurement Pricision: +/-1%FS, Cord Length (m): 2 3P, Power (V): 90-264(50/60Hz)
Category Other Measuring Instruments > Viscometer > Rotary
Rubber Hardness Scale
WESTOP
509.99 - 579.99 SGD
Conformity Standard: JIS K 6253, Weight (g): 185, Dimension (mm): 56x27x113
Category Other Measuring Instruments > Hardness Tester
Viscometer Ubbelohde #2B
Tokyo Glass Kikai (TGK)
429.99 SGD
ADD TO CART
Kinematic Viscosity Range (cSt): 100-500, 100-500, Viscometer Number: 2B, 2B, TGK Product Number: 371-56-29-09, 371-56-29-09
Category Other Measuring Instruments > Viscometer > Capillary tube
Viscometer Ubbelohde #3C
Tokyo Glass Kikai (TGK)
439.99 SGD
ADD TO CART
Kinematic Viscosity Range (cSt): 600-3000, 600-3000, Viscometer Number: 3C, 3C, TGK Product Number: 371-56-29-11, 371-56-29-11
Category Other Measuring Instruments > Viscometer > Capillary tube

1 2 3 4 5 6 7 8 9 10 ...14 Next