Buy more than* S$200* and get FREE SHIPPING

Dynamometer, Load Cell, Torque, Pressure and Flowmeter

Sort by:
Showing 1 - 30 of 1,076 Results
Show: 30 60 90
VIEW: Grid View List View
General-Purpose Manometer
DAIICHI KEIKI SEISAKUSHO
40.99 - 56.99 SGD
Outer Diameter (phi mm): 100, Joint Size: G3/8B (PF)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Pressure Switch
Saginomiya Seisakusho
3.78(9)
84.99 - 90.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories
Pressure Gauge
YAMAMOTO KEIKI MFG
21.99 - 35.99 SGD
Purpose: For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure., Main Material: Brass, Pricision: +/-1.6%F.S.
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Normal type pressure gauge (A frame / Vertical) 60phi
Nagano Keiki
56.99 - 109.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Pressure Gauge, Ф60
TOKO (TOYO KEIKI KOGYO)
4.75(4)
21.99 - 42.99 SGD
Dimensions c(mm): 13, Dimensions b (mm): 32, Dimensions e (mm): 16, Connection Thread: 1/4G(PF), Dimensions D (mm): 58, Outer Diameter (phi mm): 60, Dimensions A (mm): 63
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Oil meter
Nitto Seiko
689.99 SGD
ADD TO CART
Range of Flow Rate (L/h): Kerosene and gas oil (1 mPa / s): 100-1000 Kerosene and light oil (1mPa-s-): 100-1000, Viscosity (mPa / s): 2 - 500, Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Kerosene, light oil and A/B / C heavy oil, Explosion-proof Construction: Non-explosion proof, Dimensions H2(mm): 141, Display Items: Reset impossible integrating flow rate (a maximum of 9999999.9L), Minimum Scale Value: 0.02L, Dimensions H1 (mm): 51, Dimension W (mm): 120, Dimension T (mm): 18, Display Type: Mechanical cable type, Dimensions C (mm): 75, Display: Digit-wheel counter: 8 figures, Dimensions D (mm): 100, Pricision: Within +/-0.5%, Maximum Working Pressure (MPa): 1, Dimension d (mm): 15, Flange: JIS 10K, Nominal Diameter: 20A, Dimensions L (mm): 160, Operating Temperature Range (...
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Water meter oil meter
Packing
Nagano Keiki
5.00(1)
1.99 SGD
Hole Diameter (phi mm): 5.5, Weight (g): 2, Thickness (mm): 1, Material: Copper, Specification: Flat packing
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Gaskets
Float Switch
Riko
33.99 SGD
Contact Capacity: 50W DC/AC, Voltage Resistance between Junctions (V): DC500, Maximum Switching Voltage (V): DC/AC300, Maximum switch Current: DC/AC0.5A, Contact Resistance (mohm): 150, Insulation Resistance (Mohm): 100 or more, Material: PP (polypropylene)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Liquid Level Gauge and Level Meter
Common pressure gauge A type Φ 50
TOKO (TOYO KEIKI KOGYO)
3.00(2)
21.99 - 41.99 SGD
Dimensions c(mm): 10, Dimensions b (mm): 29, Dimensions e (mm): 14, Connection Thread: 1/4G(PF), Dimensions D (mm): 50, Outer Diameter (phi mm): 50, Dimensions A (mm): 52, Caution: Select pressure range 2 times as much as measuring pressure.
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Small Flow Meter RK1710 Series
KOFLOC
4.14(7)
119.99 - 129.99 SGD
Assured Withstand Pressure (MPa): 0.5, Heat-Resistant Temperature (deg C): 60, Pricision: FS +/-10%, Scale: 10:1 (valid memory), Weight (g): 250, Joint Size: Rc1/8
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Area type (float type)
Vacuum Gauge
ESCO
32.99 - 75.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Vacuum Gauge
Pressure Gauge Type A phi75
TOKO (TOYO KEIKI KOGYO)
28.99 - 34.99 SGD
Dimensions c(mm): 14, Dimensions b (mm): 39, Dimensions e (mm): 18, Connection Thread: 3/8G(PF), Dimensions D (mm): 68, Outer Diameter (phi mm): 75, Dimensions A (mm): 89
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
General-purpose vacuum gauge (A frame / Vertical) 60phi
Nagano Keiki
23.99 - 24.99 SGD
Pressure Range (MPa): -0.1 - 0.00 (vacuum gauge), Minimum Scale (MPa): 0.002, Pricision: +/-1.6% FS, Weight (g): 200, Thickness (mm): 35
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Vacuum Gauge
Universal manometer (A frame / Vertical) 60mm
Nagano Keiki
5.00(1)
23.99 - 35.99 SGD
Pricision: +/-1.6% FS, Weight (g): 200
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Integrated Flowmeter
Aichi Tokei Denki
5.00(1)
629.99 - 669.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Electronic
General Vacuum Gauge A Φ50
TOKO (TOYO KEIKI KOGYO)
1.00(1)
33.99 SGD
ADD TO CART
Minimum Scale (MPa): 0.005, Connection Thread: 1/4G(PF), Pricision: +/-2.5%FS, Outer Diameter (phi mm): 50, Operating Pressure Range (MPa): -0.1 - 0
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Vacuum Gauge
General-Purpose Manometer
DAIICHI KEIKI SEISAKUSHO
5.00(2)
32.99 - 47.99 SGD
Outer Diameter (phi mm): 75, Joint Size: G3/8B (PF)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Miniature pressure gauge (D frame / Flush type) 50Fai
Nagano Keiki
4.50(2)
18.99 - 28.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
General-Purpose Manometer
DAIICHI KEIKI SEISAKUSHO
4.22(9)
25.99 - 46.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Manostar Gauge
Yamamoto Electric Works
3.33(6)
249.99 - 289.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Joint, Product Made From Brass Female G1 / 4X Male G3/8B
No Brand
9.99 SGD
ADD TO CART
Dimensions B x Hexagon C (mm): 19x21.9, Attachment Screw (d2): G3/8, Attachment Screw (d1): G1/4, Pressure Resistance (MPa [kgf/cm2]): 75[750], Dimensions E (mm): 14, Maximum Working Pressure (MPa [kgf/cm2]): 50[500], Dimension F (mm): 18, Dimensions A (mm): 36, Material: C3604BD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories > Joints
Accurate Pressure Gauge
Matsuba Keiki
5.00(3)
63.99 - 84.99 SGD
Mounting Screw: G3/8, Outer Diameter (phi mm): 100
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Slight Pressure Meter
Pressure Guage
TRUSCO
4.62(8)
10.99 - 17.99 SGD
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Pressure Gauge, All Purpose
DAIICHI KEIKI SEISAKUSHO
3.33(6)
25.99 - 119.99 SGD
Outer Diameter (phi mm): 60, Joint Size: G1/4B (PF)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
General-Purpose Manometer
DAIICHI KEIKI SEISAKUSHO
31.99 - 40.99 SGD
Outer Diameter (phi mm): 75, Joint Size: G3/8B (PF)
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Digital Manometer
AS ONE
4.50(2)
329.99 SGD
ADD TO CART
Caution: Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., AS ONE Part Number: 1-6121-01, Resolution Capability: 0.01kPa/ 1mmAq/ 0.1mmHg, Pricision: + / -2.0% / Full scale, Power: X1 unit 006P (9V) battery (sold separately), Weight (g): About 178 (including batteries), Measuring Range: 0 to +/-20.00KPa, 0 to +/-2000mmAg, 0 to +/-200.0mm...
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Differential Pressure Gauge
Glycerin input pressure gauge (A frame / Vertical) 60phi
Nagano Keiki
5.00(1)
83.99 - 89.99 SGD
2014 TRUSCO Published Page: 1-1093, Materials (share): SUS316, Materias (Bourdon Tube): SUS316, Outer Diameter (phi mm): 60, Weight (g): 300, Joint Size: R1/4, Case Shape: No A-type vertical spit
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Glycerin Pressure Gauge
Flow Rate Sensor
Aichi Tokei Denki
5.00(1)
239.99 - 249.99 SGD
Circuit Current (Reference): However circuit current 3.0mA when the red (+ V) = 5V ambient temperature 25deg C, I, however output saturation voltage 0.92V (output sink current) = 4mA output is at the Low when the pull-up resistor R = , Pulse Constant (mL/P): 7.69, Caliber (mm): 10, Ambient Temperature (Degree C): -10 to +70, Lead Length (mm): About600, Ambient Humidity (% RH): The (non-condensing) 35-85, Measurement Object: Water, chemical liquid, Viscosity Range (mPa-s): 0.5 to 1.5 (liquid), Pricision: + / -2% RS (standard mounting orientation at the time), Maximum Working Pressure (MPa): (When the liquid temperature 20deg C) 1, Temperature Range (deg C): The (non-freezing) 0 to +60, Weight (g): About120, Connection Diameter: R1/2, Caution: To use for various chemicals, consider liquid co...
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Electronic
Level Switch Float Type, Steinless Steel
Kimura Mfg.
4.50(4)
44.99 - 199.99 SGD
Maximum Operating Voltage (V): AC250V DC200V, Maximum switch Current: 0.5A
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Flowmeter > Parts, Options
General Purpose Vacuum Gauge
DAIICHI KEIKI SEISAKUSHO
1.00(1)
42.99 SGD
ADD TO CART
Materials (share): C3604, Materias (Bourdon Tube): C2700T, Material (case): Aluminium (gold color), Connection Thread: G3/8B(PF), Pricision: +/-1.6% F.S, Outer Diameter (phi mm): 100, Measuring Range (MPa): -0.1 - 0, Connection Screw (inch): G3/8B, Case Shape: A type and vertical type with no flange., Type: General purpose vacuum gauge
Category Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Vacuum Gauge

1 2 3 4 5 6 7 8 9 10 ...36 Next