Buy more than* S$200* and get FREE SHIPPING

Line Laser and Laser Level

Sort by:
Showing 1 - 30 of 277 Results
Show: 30 60 90
VIEW: Grid View List View
Laser Ink marker
BOSCH
1,289.90 SGD
ADD TO CART
Width (mm): 159, Length (mm): 141, Automatic Correction Range: +/-4degree, Pricision: +/-1mm/10m, Weight (g): 750, TRUSCO Part Number: 395-1421
Category Line Laser and Laser Level > Line Laser Marker
Uneven Laser Level
BOSCH
1,569.90 SGD
ADD TO CART
Dimensions (Height x Width x Depth)(mm): 205x195x210, Compatible Battery: 2607336664, Dust-proof Water-proof: IP54, Measurement Pricision: +/-0.3mm/m, Weight (kg): 1.4
Category Line Laser and Laser Level > Laser Level
Tripod for Laser ink detector Mighty Line
Might Industry
249.90 SGD
ADD TO CART
Minimum Height (mm): 730, Maximum Height (mm): 2860
Category Line Laser and Laser Level > Tripod
Optical receiver for Laser ink detector Mighty Line
Might Industry
229.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Rod Clamp TL-RC
Myzox
12.55 SGD
ADD TO CART
Width (mm): 1600, Length (mm): 50, Weight (g): 115, Thickness (mm): 30, TRUSCO Part Number: 408-8409
Category Line Laser and Laser Level > Related Products
Elevator Tripod exclusive use for Laser ink detector LET-C
Myzox
139.90 SGD
ADD TO CART
Weight (kg): 2.2, Overall Length (mm): 585-1240, TRUSCO Part Number: 408-8336
Category Line Laser and Laser Level > Tripod
Laser ink marker (Horizontal: 4 direction  Vertical ・base ink)
Myzox
929.90 SGD
ADD TO CART
Width (mm): 115, Length (mm): 160, Automatic Correction Range: +/-2degree, Pricision: +/-1mm/7m, Weight (g): 800, TRUSCO Part Number: 408-8352
Category Line Laser and Laser Level > Line Laser Marker
Tripod Joint set
Hitachi Koki
93.36 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
Tripod Joint
Hitachi Koki
71.12 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
Tripod Attachment
Hitachi Koki
45.95 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
Optical receiver (G) set
Hitachi Koki
529.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Optical receiver (C) set
Hitachi Koki
529.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Elevator type Tripod
Hitachi Koki
119.90 - 149.90 SGD
Category Line Laser and Laser Level > Tripod
Tripod Attachment (A)
Hitachi Koki
45.95 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
Optical receiver (SG) set
Hitachi Koki
529.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Optical receiver (D) set
Hitachi Koki
539.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Green Laser exclusive use optical receiver
Might Industry
229.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Optical Receiver
Tripod for Ink marking
Yamashin Seikyo
89.74 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
LV-20G exclusive use optical receiver
AX BRAIN
219.90 SGD
ADD TO CART
Light-receiving Pricision: +/-2mm/20m, Dimensions (Width W x Height H x Depth D) (mm): 55x150x26
Category Line Laser and Laser Level > Optical Receiver
Auto Guidance Laser Ink marker (with Guide Optical receiver)
STS
1,259.90 SGD
ADD TO CART
Purpose: Indoor outdoor Bokude work General interior construction light of heaven installation planking joinery of mounting, Width (mm): 102, Length (mm): 220, Automatic Correction Range: +/-3degree, Pricision: +/-1mm/10mm, Weight (kg): 1.5, TRUSCO Part Number: 410-6598
Category Line Laser and Laser Level > Line Laser Marker
Machine Controll HS-360 SET
STS
5.00(1)
1,549.90 SGD
ADD TO CART
Caution: ※ The attached to bulldozers and secure it with the clamp attached by welding such as a pipe to the blade., Purpose: Civil engineering work, leveling of the land by using the heavy equipment of bulldozers, etc., work such as floor moat, Detection Width (mm): 250, Light-receiving Pricision: +/-3mm, Width (mm): 128, Length (mm): 362, Weight (kg): 3.6, Thickness (mm): 80, Compatible Models: STS-H600,STS-V600,SLH-600, TRUSCO Part Number: 410-6636
Category Line Laser and Laser Level > Related Products
All circumferences line laser (with optical receiver) OLH-4L SET
STS
809.90 SGD
ADD TO CART
Purpose: Indoor outdoor Bokude work General interior construction light of heaven installed planking, Width (mm): 95, Length (mm): 130, Automatic Correction Range: +/-5degree, Pricision: +/-1mm/10mm, Weight (kg): 0.64, TRUSCO Part Number: 410-6644
Category Line Laser and Laser Level > Line Laser Marker
Laser Ink marker (Rectangle・Horizontal)
Makita
1,859.90 SGD
Width (mm): 85, Length (mm): 195, Automatic Correction Range: +/-2.5degree, Pricision: +/-1mm/10m
Category Line Laser and Laser Level > Line Laser Marker
Detection Laser Ink marker (with Optical receiver)
AX BRAIN
1,209.90 SGD
ADD TO CART
Caution: ※ will be protected from spray the use of rainy weather, can not be particularly irradiation correctly laser and water droplets in the laser irradiation glass. Please use the Always wipe off the water droplets. ※ loupe, magnifying glass, and to observe th, Pulse Width (micro s): 50, Automatic Correction Range: +/-2degree, Line Width (mm): 1.5/5m, Cycle (kHz): 10+/-10%, Operating Temperature Range (deg C): -10-45
Category Line Laser and Laser Level > Line Laser Marker
Handle type elevator tripod slide type short leg type
Shinwa Rules
309.90 SGD
ADD TO CART
Caution: ※ Please refer to the work on the confirmation or chains that are attached to the tripod is not out., Weight (g): 4500, 4500
Category Line Laser and Laser Level > Tripod
Elevator Tripod 3000
Tajima Tool
379.90 SGD
ADD TO CART
Caution: ※ in the pipe does not have to pass through, you can not Chisumi point exit of mounting a marking device.  ※ BL10-TYE, If you are installing a BL10-TYZ, you will need a tripod adapter sold separately., Flat Platform Outer Core Diameter : 5/8 inch, Flat Elevating Stand Outer Diameter (mm): 132, 132, Platform Width (mm): Second stage 540 mm + First stage 530 mm, Clamp: Bracket mechanism (leg top), Minimum / Maximum Height (mm): About 1250 / about 2900, Withstand Load (kg): 2, 2, Weight (g): About 7100, TRUSCO Part Number: 377-1458, 377-1458, Accessories: Lifting base cover
Category Line Laser and Laser Level > Tripod
Laser Tripod
DENSAN
5.00(1)
139.90 SGD
ADD TO CART
Category Line Laser and Laser Level > Tripod
Laser Catcher
DENSAN
309.90 SGD
ADD TO CART
Weight (kg): 0.14, 0.14, Dimension (mm): 150x52x25, 150x52x25, Compatible Models: LBP-5ZP,LBP-4ZP,LBP-3ZP, LBP-5ZP,LBP-4ZP,LBP-3ZP
Category Line Laser and Laser Level > Optical Receiver
Optical receiver support Super Luminosity Laser ink detector EXA series
STS
1,319.90 SGD
ADD TO CART
Caution: ※ In the STS Co., Ltd. (Bokude dexterity photodetector SS-50Z) other than the Bokude dexterity photodetector accuracy can not be guaranteed.  ※ the receiver, tripod are sold separately., Purpose: Indoor outdoor Bokude work General interior construction light of heaven installation planking joinery of mounting, Width (mm): 112, Length (mm): 218, Automatic Correction Range: +/-3degree, TRUSCO Part Number: 363-3918
Category Line Laser and Laser Level > Line Laser Marker
Laser Ink marker
Muratec-KDS(KDS)
939.90 SGD
ADD TO CART
Operating Temperature (degree C): -10-40, Horizontal Line Pricision (mm): +/-1/10m, Vetical Line Accuracy (mm): +/-1/10m, Dust-proof/Drip proof: IP54, Automatic Correction Range: +/-4degree, Main Unit Dimensions (Diameter phi xHeight H)(mm): 85x160, Perpendicularity: 90degree+/-0.012degree
Category Line Laser and Laser Level > Line Laser Marker

1 2 3 4 5 6 7 8 9 10 Next