Buy more than* S$200* and get FREE SHIPPING

Level

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Pocket Slope Meter
Akatsuki MFG (KOD)
5.00(1)
28.99 - 41.99 SGD
Dimension (mm): 24x30x100, Material: Acrylic resin
Category Level
Drainage Gradient Generator
TRUSCO
55.99 - 73.99 SGD
Category Level
Drainage Gradient Generator
Akatsuki MFG (KOD)
5.00(1)
57.99 - 97.99 SGD
Category Level
Bubble Level
Shinwa Rules
4.33(3)
69.99 - 85.99 SGD
Accuracy (mm/m): +/-1.5, Material (liquid): Petroleum-based liquid, Material (bubble tube): Glass, Materials (cover): ABS resin, polycarbonate, Materials (cap): (Side) Rubber, Material (Body): Aluminum
Category Level
Mobile Slope Level
EBISU (Level)
4.75(4)
40.99 SGD
ADD TO CART
Materials (cover): ABS resin, Main Part Dimensions (Length x Height x Width) (mm): 121x29x27, Product Weight (g): 55, Sensitivity: 0.50mm/m=0.0286degree, Surface Processing: Aluminum alloy extrudate hardening processed, Pricision: Less than [ +/-2.50 mm/m=+/-0.1432 degree ], Color Code: Silver, Material (Body): Acrylic, Measuring Range: 5 grade - horizontal - vertical, TRUSCO Part Number: 410-5508, Specification: [Y]Pipe measurable, 4 line acrylic bubble tubes
Category Level
Blue Slant Level
Shinwa Rules
3.00(2)
32.99 SGD
ADD TO CART
Caution: Not for construction spur., Not for construction spur., Purpose: Level to measure finishing stake., Level to measure finishing stake., Accuracy (mm/m): + / -17.5 = + /-1.0degree within, Sensitivity (mm/m): 0.35=0.0201degree , Weight (g): 120, Dimension (mm): 120x240x43, Material: Body: ABS resin
Category Level
Angle Finder Level with groove for pipe
ICHINEN MITSUTOMO
11.99 SGD
ADD TO CART
Dimension (mm): 80x130, 80x130, ESCO Part Number: EA721SC-1, EA721SC-1
Category Level
Blue Level for Gradient 450mm
Shinwa Rules
109.99 SGD
ADD TO CART
Pricision: +/-1.5mm/m, +/-1.5mm/m, Main Part Dimension (mm): 450x34x42, 450x34x42, Weight (g): 390, 390
Category Level
Pocket Clinometer
Akatsuki MFG (KOD)
41.99 SGD
ADD TO CART
Weight (g): 92, 92, Dimension (mm): 70x70x17, 70x70x17
Category Level
Slope gauge
ESCO
28.99 SGD
ADD TO CART
ESCO Part Number: EA735L, EA735L
Category Level
Pocket Slope Meter
TRUSCO
31.99 SGD
ADD TO CART
Caution: ※ liquid color of the bubble tube, it may be fading under the influence of ultraviolet light, but accuracy, there is no effect on the sensitivity. Please do not use Tatsu置., Weight (g): 80, 80, Dimension (mm): 24x30x100, 24x30x100, TRUSCO Part Number: 229-7370, 229-7370
Category Level
Vertical Horizontal Level
Akatsuki MFG (KOD)
33.99 SGD
ADD TO CART
Gradient Setting Method: 1/50 = 2cm/1m, 1/75 = 1.33cm/1m, 1/150 = 0.67cm/1m, horizontal, vertical, Weight (g): 77, Dimension (mm): 23.5x30x100, Material: Acrylic resin
Category Level
Blue Slant Dial type Gradient scale for Architecture
Shinwa Rules
24.99 SGD
ADD TO CART
Sensitivity: 2.0mm/m=0.1146degree, Main Part Dimension (mm): 107x230x18.5, Weight (g): 100, Material: (Body) ABS resin (glass fiber input) (transparent cover) styrene resin (Guidelines) aluminum
Category Level
Magnet attached Drainage Gradient Generator
Akatsuki MFG (KOD)
77.99 - 109.99 SGD
Overall Width (mm): 22, 22, Height (mm): 50, 50
Category Level
Slope gradient device
Akatsuki MFG (KOD)
81.99 - 84.99 SGD
Vial Sensitivity: 0.5mm/m=0.0286degree
Category Level
Laser Drainage Gradient Generator
Akatsuki MFG (KOD)
-
Category Level

1