Buy more than* S$200* and get FREE SHIPPING

Scale

Sort by:
Showing 1 - 30 of 186 Results
Show: 30 60 90
VIEW: Grid View List View
Linear-Scale Silver
Shinwa Rules
3.99 - 229.99 SGD
Category Scale
Stopper Of Scale, With Scale
Toei Kogyo
4.71(7)
62.99 - 109.99 SGD
Minimum Scale (mm): 0.1
Category Scale
Stainless Steel Ruler
Shinwa Rules
26.99 - 62.99 SGD
2014 TRUSCO Published Page: 1-0898, Width (mm): 15
Category Scale
Mini Scale
Shinwa Rules
5.00(1)
5.99 SGD
Purpose: Depth and width measurement, Depth and width measurement, Depth and width measurement, Depth and width measurement, Overall Length x Width x Thickness (mm): 160x12x0.5, Measuring Range (cm): 15, Memory Pitch Upper Row (mm): 1, Memory Pitch Lower Row (mm): 1
Category Scale
Scale Caliper
Toei Kogyo
599.99 SGD
ADD TO CART
Hook Dimension(mm): 100 x 16 x 6, Scale: 2.0MM (thickness), Stopper: 50 x 54 x 12, Maximum Measuring Length (mm): 2000, Minimum Scale (mm): 0.1, Standard: Finish JIS1 class silver
Category Scale
Extension Ruler
Shinwa Rules
47.99 - 90.99 SGD
Dimension (Width W x Thickness) (mm): 26.1x17.2
Category Scale
Linear-Scale Stainless Steel
Shinwa Rules
2.99 - 119.99 SGD
Material: Stainless
Category Scale
Linear-Scale Silver, Stopper
Shinwa Rules
4.75(4)
11.99 - 17.99 SGD
Material (stopper): Brass, Material (Body): Stainless steel (silver finish)
Category Scale
Ruler, Silver Color
Shinwa Rules
5.00(6)
8.99 - 199.99 SGD
Purpose: For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., For replace R-dimensioning or equipment, etc., Memory Pitch Upper Row (mm): 1
Category Scale
Measuring Scale
NT Cutter
5.00(1)
11.99 - 21.99 SGD
Color (Body): Skeleton, Scale Specification: cm scale / pitch: 1mm, Material (Body): Acrylic
Category Scale
300mm Steel Straight Ruler
ESCO
7.99 SGD
ADD TO CART
Minimum Indication (mm): 0.5, Dimension (mm): 300x13x0.5, Material: Stainless steel, anti-rust treatment
Category Scale
Aluminum Scale
SK
4.50(2)
6.99 - 26.99 SGD
Purpose: Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement., Dimension (Width W x Thickness) (mm): 35x5, Scale Specification: Comfort stage scale, Material: Aluminum (A6005)
Category Scale
150mm Steel Straight Ruler
ESCO
5.99 SGD
ADD TO CART
Minimum Indication (mm): 0.5-1, Dimension (Width W x Thickness) (mm): 13x0.5, Scale (mm): 150, Material: Stainless steel, anti-rust treatment
Category Scale
Al  Assistant, With A Slide Stop
Shinwa Rules
5.99 - 21.99 SGD
Category Scale
Linear-Scale Silver Step Scale
SK
36.99 SGD
Surface Finishing: Silver, JIS Standard: JIS B7516, Scale Specification: Stepped scale, 1mm unit, Material: Stainless steel (SUS420J2)
Category Scale
Scale Silver
Shinwa Rules
3.00(2)
3.99 - 39.99 SGD
Category Scale
16cm Ruler
ESCO
1.00(1)
1.99 SGD
ADD TO CART
Type: 16cm, Dimension (mm): 180x25x1.2, Material: PVC (polyvinyl chloride)
Category Scale
30cm Ruler
ESCO
4.50(4)
2.99 SGD
ADD TO CART
Type: 30cm, Dimension (mm): 310x25x1.5, Material: PVC (polyvinyl chloride)
Category Scale
Magnetic Scale silver
Shinwa Rules
1.00(1)
6.99 - 109.99 SGD
Caution: Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Purpose: Straight Ruler. To measure length., Straight Ruler. To measure length., Scale Interval: Upper: 1mm, lower: 0.5mm, Standard: JIS1 class, Material: Stainless, Specification: Back side magnet sheet
Category Scale
4m telescope measure
ESCO
319.99 SGD
ADD TO CART
ESCO Part Number: EA720M-4, EA720M-4
Category Scale
5m Digital  Measure telescope measure
ESCO
679.99 SGD
ADD TO CART
ESCO Part Number: EA720MK-5, EA720MK-5
Category Scale
3 magnification measure
ESCO
119.99 SGD
ADD TO CART
Maximum Length (mm): 363.7, 363.7, Minimum Length (mm): 127.3, 127.3, Thickness (mm): 17.2, 17.2, Width (mm): 26.1, 26.1, ESCO Part Number: EA720FA-3, EA720FA-3
Category Scale
Steel Straight Ruler
ESCO
60.99 SGD
ADD TO CART
Category Scale
3 magnification measure Nobisuke 2 direction type meter scale
Shinwa Rules
89.99 SGD
ADD TO CART
Purpose: Such as in the interior construction and interior construction and joinery installation work-front construction and stairs installation work block product construction, water supply and sewerage construction and masonry work. To Shakutsue-Kenzao., Total Length Accuracy (mm): +/-1.0, +/-1.0, Dimension (Width W x Thickness) (mm): 26.1x17.2, 26.1x17.2, Weight (g): 800, 800
Category Scale
Aluminum ruler
NT Cutter
20.99 SGD
ADD TO CART
Color (Body): black, Dimension (Length L x Width W x Thickness) (mm): 310x35x4.4, Weight (g): 65, Material (Body): aluminum, TRUSCO Part Number: 408-0211
Category Scale
Angle Rafter Ruler
Shinwa Rules
149.99 SGD
Purpose: To use when wearing ink the pitch of the distribution rafters to Sumiki Sumiki Shakubo
Category Scale
Straight Ruler (Stainless)
MATSUI MEASURE MFG
3.00(4)
4.99 - 39.99 SGD
Category Scale
Scale Silver
SK
4.25(4)
3.99 - 8.99 SGD
Purpose: Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Scale Specification: Free-stage scale, +2 mm point scale numerical pursue continuous, Pitch (mm): Lower, upper / 1, Material: (I finish hard chrome plating) Stainless SUS420J2
Category Scale
1000mm steel Ruler
ESCO
139.99 SGD
ADD TO CART
Minimum Indication (mm): 1, 1, Measuring Range (mm): 1000, 1000, ESCO Part Number: EA720YK-22, EA720YK-22
Category Scale

1 2 3 4 5 6 7 Next