Buy more than* S$200* and get FREE SHIPPING

Board anchor

Sort by:
Showing 1 - 30 of 116 Results
Show: 30 60 90
VIEW: Grid View List View
Anchor Screw
WAKAI & CO
5.00(3)
12.99 - 41.99 SGD
Caution: Do not use on the ceiling. Please firmly stick tip of the plug to the edge of the rock wall until it chamfers the board. Please use a rechargeable driver that can adjust torques or a driver prepared beforehand. Please lay out 2 pieces of plaster, Box Screw Nominal Diameter (mm): 4, Tapping Nominal Diameter (mm): 4, Material: 6 nylon, a glass fiber
Category Board anchor
Anchor Screw
WAKI
2.00(1)
1.99 - 2.99 SGD
Size: 14x27mm, Material: 6 nylon + glass fiber filled
Category Board anchor
Anchor Screw, "Short Auger"
DENSAN
4.14(7)
14.99 - 299.99 SGD
Category Board anchor
Wall Anchor, Pack Product
Osaka Spirit
5.00(8)
5.99 - 7.99 SGD
Category Board anchor
Plug Less Anchor
TRUSCO
7.99 - 12.99 SGD
Purpose: For concrete, block, and wood. Wiring and piping for saddle stop.
Category Board anchor
Board Anchor
AX BRAIN
5.00(3)
22.99 - 28.99 SGD
Caution: In case the wall material of the pilot hole diameter is relatively soft , please reduce it to 1mm, Purpose: For attachment to new building materials, gypsum board, hollow wall, Pilot Hole Diameter (phi mm): 9.0, Bolt Diameter Dimension (phi mm): 4.0
Category Board anchor
Board Fastener 10pcs
TRUSCO
4.33(3)
6.99 SGD
Screw Diameter d: M4, Drill Diameter (phi mm): 9, Outside Diameter D (phi mm): 6.8, Finishing Material: (Body) Steel / SPCC, (pan head screws) Steel / SWRCH6A
Category Board anchor
Board Anchor
DENSAN
14.99 - 299.99 SGD
Category Board anchor
Board Anchor
WAKI
2.99 - 3.99 SGD
Application: Hollow wall plug
Category Board anchor
Toggler
WAKI
5.00(1)
2.99 - 14.99 SGD
Type: T-9.5, Application: Hollow wall plug
Category Board anchor
Drywall Anchor
Osaka Spirit
2.50(2)
7.99 SGD
ADD TO CART
Purpose: It is used to attach a lighting equipment, a towel hanger, and a curtain rail, etc. on the gypsum board that is not available to use screws or nails., Mounting Screw Diameter (mm): 4, Maximum Pull-out Strength n (kgf): (12.5mm board) 332, (9.5mm board) 212, Screw Length (mm): Thickness of more than +20 fittings, Material: 6nylonglassfiberfilled
Category Board anchor
Wall Lock DX
WAKAI & CO
5.00(2)
18.99 SGD
ADD TO CART
Purpose: Gypsum board
Category Board anchor
Drywall Anchor
DENSAN
5.00(1)
25.99 SGD
Purpose: Plywood wall. Mounting communication equipment, distribution board, switch panel, shelf bracket, etc., Bolt Diameter Dimension (phi mm): 4
Category Board anchor
Toggler
TOGGLER
4.86(7)
33.99 - 42.99 SGD
Caution: A few pulling out strength lowers except in the case of fully opened legs. Cannot be used in mud. Please open a bigger hole on rigid wall coverings., A few pulling out strength lowers except in the case of fully opened legs. Cannot be used in mud. Please open a bigger hole on rigid wall coverings., Purpose: Equipment and Interior, Equipment and Interior, Drill Diameter (phi mm): 8, 8
Category Board anchor
Board Anchor Screw, "Kabepita 30"
Dandorivis
7.99 - 42.99 SGD
Caution: Please do not mount heavy items like air conditioning units with just this product alone. Please do not use on ceiling. Pullout strength is greatly affected by construction or construction materials used. Please take into consideration processing co, Purpose: Curtain rail, curtain hanger, towel hanger, frames, electrical applications etc.
Category Board anchor
Board Anchor Kabe Lock, 200pcs, WAKAI
WAKAI & CO
5.00(1)
119.99 SGD
ADD TO CART
Compatible Screw: 4mm, Maximum Tensile Load (kN): (Time / 12.5mm 9.8mm thickness when gypsum board) 0.2/0.3, Head Size (phi mm): 14, Weight (g/pc): 5, Length (mm): 27, TRUSCO Part Number: 311-2187
Category Board anchor
Wall Anchor
Osaka Spirit
3.80(5)
19.99 - 21.99 SGD
Drill Diameter: 9, Screw Diameter: M4, Material: Iron, zinc-plated, passivated
Category Board anchor
Anchors Mecha Nut
WAKAI & CO
5.00(3)
26.99 - 129.99 SGD
Maximum Tensile Load (kN): 7.84, Plate Thickness (mm): 10 to 65, Pilot Hole Diameter (phi mm): 14
Category Board anchor
Mini Auger Screw
DENSAN
3.00(1)
21.99 - 119.99 SGD
Maximum Pull-out Strength n (kgf): 28.4 (2.9) (gypsum board 12.5mm thick)
Category Board anchor
Easy Time Board Anchor
WAKAI & CO
16.99 - 109.99 SGD
Purpose: For gypsum board
Category Board anchor
Board Anchor Tool
LOBTEX
4.33(3)
59.99 SGD
ADD TO CART
Board Anchor: A405・A409・A416・A423・A438・A514, Overall Length (mm): 260, TRUSCO Part Number: 123-8230
Category Board anchor
Toggler TA
WAKI
3.99 SGD
Type: TA, Application: Hollow wall plug
Category Board anchor
Wall Lock DX
WAKAI & CO
5.00(1)
109.99 SGD
ADD TO CART
Catch-Phrase: Co?rotation prevention with cutting edge and legs! perhaps positioning at, you can use the box screws, Box Screw Nominal Diameter (mm): 4, Tapping Nominal Diameter (mm): 4, Finishing Material: Zinc die-cast / white coated, Overall Length (mm): Thickness of the mounting materials+20 or more, TRUSCO Part Number: 356-8814, Accessories: Unichrome Truss head tapping 4 x 25
Category Board anchor
Toggler
WAKAI & CO
4.50(2)
2.99 - 3.99 SGD
Category Board anchor
Board Anchor Screw, Kabe Lock W
WAKI
2.99 SGD
Cross Hole Number: No.2, Size: 14x37mm, Material: Zinc die-cast
Category Board anchor
Drywall Anchor
Osaka Spirit
4.00(1)
7.99 SGD
ADD TO CART
Purpose: It is used to attach a lighting equipment, a towel hanger, and a curtain rail, etc. on the gypsum board that is not available to use screws or nails., Mounting Screw Diameter (mm): 3.0 to 4.2, Maximum Pull-out Strength n (kgf): (12.5mm board) 311, (9.5mm board) 231, (12.5mm + 12.5mm board board) 481, Surface Processing: Electro-galvanized, Screw Length (mm): Thickness of more than +25 fittings, Material: Zinc die-casting
Category Board anchor
Toggle Anchor
Osaka Spirit
3.50(8)
5.99 - 7.99 SGD
Purpose: To attach a hook on the hollow wall and lightweight products, etc., Drill Diameter (phi mm): 8, Material: Resin
Category Board anchor > Toggler
Board Anchor Dedicated Tool
DENSAN
3.25(4)
43.99 SGD
ADD TO CART
Weight (g): 600, Overall Length (mm): 245
Category Board anchor
Board Anchor G4
YAMASHIN SEIKYO (YAMASHIN)
8.99 - 22.99 SGD
Screw Head Diameter (mm): 12.5, Cross Hole Number: No.2, Length (mm): 25.7, Material: With glass fiber and nylon 66
Category Board anchor
Board Fastener B-412BT
TRUSCO
6.99 SGD
ADD TO CART
Outer Diameter (mm): 6.8, Nominal Designation of Screw: M4, Compatible Board Thickness (mm): 5 to 13, Screw Length (mm): 39, Pilot Hole Diameter (phi mm): 9, TRUSCO Part Number: 328-9966
Category Board anchor

1 2 3 4 Next