Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wrenches. Spanners

Sort by:
Showing 1 - 30 of 5,859 Results
Show: 30 60 90
VIEW: Grid View List View
Connection spanner
Asahi Metal Industry
7.99 - 159.99 SGD
Caution: Dimensions show the diameter of the round nut., Dimensions show the diameter of the round nut., Coating: Cathodic electrodeposition, Type: Hooking spanner
Category Wrenches. Spanners > Wrenches > Hook Spanners
Super Bowl Wrench Set
WISE (Wakahoi Seisakusho)
5.00(1)
96.99 SGD
ADD TO CART
Material: Hard chrome, Set Contents: Two surface width mm(long side x short side) mm :1.5(80x14), 2.0(90x16), 2.5(105x18), 3.0(120x20), 4.0(142x22), 5.0(160x25), 6.0(184x28), 8.0(203x32), 10.0(227x36), TRUSCO Part Number: 219-7952, Accessories: With triple handles
Category Wrenches. Spanners > Allen Wrenches > Set Products > L Type Wrench Sets
Combination spanner
Asahi Metal Industry
8.99 - 27.99 SGD
Category Wrenches. Spanners > Combination Wrenches (Spanners)
Basin Wrench
ROTHENBERGER
4.00(1)
59.99 SGD
ADD TO CART
Compatible Tube: 3/8 - 1-1/4, Subtense(mm): (Nuts) 10-32, Length (mm): 275 - 455
Category Wrenches. Spanners > Others (Wrench, Spanner)
extremely thin  spanner set
Asahi Metal Industry
4.44(9)
26.99 SGD
Category Wrenches. Spanners > Wrenches > Double Open End Wrenches
Adjustable wrench
ENGINEER.INK
5.00(1)
40.99 SGD
ADD TO CART
Purpose: Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., 2015 Trusco Published Pages: 2 0296, Maximum Caliber Width (mm): 20, 20, Point Thickness (mm): 2, 2, Weight (g): 130, 130, Overall Length (mm): 155, 155 , Description 2: Fits 2 mm gap between the tip of the ultra-thin and snug-fitting tightening in tight spaces and excellent performance., TRUSCO Part Number: 222-0911, 222-0911
Category Wrenches. Spanners > Monkey Wrenches
Hybrid Adjustable Spanner
LOBTEX
23.99 - 56.99 SGD
Caution: Please align the openings of the two planes of the bolt and the nut at the back of the opening. Turn to the side of the lower jaw. Do not use pipe, etc as an extension. * Do not use as a replacement for hammer. Do not knock with a hammer, etc.
Category Wrenches. Spanners > Monkey Wrenches
Ultra Thin Spanner
SK-11
3.99 - 5.99 SGD
Purpose: Replacement accessories power tools, replacing the castors, trolleys and chairs etc., Replacement accessories power tools, replacing the castors, trolleys and chairs etc., Material: Carbon steel
Category Wrenches. Spanners > Wrenches > Double Open End Wrenches
Crowfoot Wrench
SEK (SUEKAGE SANGYO)
7.99 - 15.99 SGD
Plug Angle (mm): 9.5
Category Wrenches. Spanners > Crowfoot Wrench
Hex Wrench Set
TRUSCO
4.50(2)
94.99 SGD
ADD TO CART
Set Contents (mm): 1.5,2,2.5,3,4,5,6,8,10, Number of Set Items: 9, Hardness: HRC53 to 57, Weight (g): 400, Finishing Material: Chrome vanadium steel, TRUSCO Part Number: 250-4812
Category Wrenches. Spanners > Allen Wrenches > Set Products > L Type Wrench Sets
FP hook pin spanner
Asahi Metal Industry
2.83(6)
13.99 - 58.99 SGD
Purpose: For the circular holes of a circular nut, For the circular holes of a circular nut, Finishing Material: Cr-V Cathodic Electrodeposition
Category Wrenches. Spanners > Wrenches > Hook Spanners
Ratchet monkey PRO (flexible type)
switz tool
4.20(5)
50.99 - 58.99 SGD
Purpose: Ideal for working in narrow spaces such as automotive engine compartment., Ideal for working in narrow spaces such as automotive engine compartment., Material: Chromium vanadium steel
Category Wrenches. Spanners > Monkey Wrenches
L Shape Ball Point Hex-Key Long Wrench Set
MonotaRO
20.99 - 24.99 SGD
Hardness HRC: 53, Shape: LONG L SHAPED, BALL POINT, Material: Chromium vanadium
Category Wrenches. Spanners > Allen Wrenches > Set Products > L Type Wrench Sets
Plank Ratchet Wrench, 5 Piece Assorted Set
Osaka Spirit
30.99 SGD
ADD TO CART
Purpose: Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Set Contents: 6x8mm, 10x12mm, 11x13mm, 14x17mm, 19x21mm
Category Wrenches. Spanners > Ratchet Wrenches > Plate Ratchet Wrench
Monkey wrench (powerful type)
LOBTEX
4.50(4)
28.99 - 269.99 SGD
Catch-Phrase: Firm grasping and turning.It is excellent one for Japan., Caution: Please align the openings of the two planes of the bolt and the nut at the back of the opening. Turn to the side of the lower jaw. Do not use pipe, etc as an extension. * Do not use as a replacement for hammer. Do not knock with a hammer, etc.
Category Wrenches. Spanners > Monkey Wrenches
Combination spanner set
Super Tool
4.80(5)
41.99 - 82.99 SGD
Finishing Material: Nickel-chrome plating (total polished), Material: Special alloy steel
Category Wrenches. Spanners > Combination Wrenches (Spanners)
Super long straight closed wrench
KYOTO TOOL (KTC)
20.99 - 109.99 SGD
2015 Trusco Published Pages: 2 0286, 2014 TRUSCO Published Page: 2-0280, Specification: Power fit
Category Wrenches. Spanners > Box End Wrench > Double Ring Wrenches
Monkey Wrenches, "Pocket @ Monkey"
ENGINEER.INK
5.00(1)
41.99 SGD
ADD TO CART
2015 Trusco Published Pages: 2 0302, Point Thickness (mm): 2.0, 2.0, Maximum Openings (mm): 24, 24, Nominal Dimension (mm): 100, 100, Weight (g): 85, 85, Overall Length (mm): 111, 111, TRUSCO Part Number: 395-5672, 395-5672, Compatible: (Bolt and nut) M16 or less, (BOLTS AND NUTS) M16 BELOW
Category Wrenches. Spanners > Monkey Wrenches
Short ecowide with seals
TOP KOGYO
32.99 - 52.99 SGD
Category Wrenches. Spanners > Monkey Wrenches
Monkey Wrench, "Pocket Monkey"
ENGINEER.INK
5.00(4)
32.99 SGD
ADD TO CART
2015 Trusco Published Pages: 2 0302, Point Thickness (mm): 2.0, 2.0, Maximum Openings (mm): 20, 20, Nominal Dimension (mm): 100, 100, Weight (g): 85, 85, Overall Length (mm): 110, 110, TRUSCO Part Number: 368-8909, 368-8909, Compatible: (Bolt, nut) M12 or less, (Bolts, nuts) Less than M12
Category Wrenches. Spanners > Monkey Wrenches
Wide Monkey Wrench Short
TRUSCO
15.99 - 22.99 SGD
Purpose: Best to loosen and tighten nuts work in tight spaces, etc.., Best to loosen and tighten nuts work in tight spaces, etc..
Category Wrenches. Spanners > Monkey Wrenches
Combination Wrench
TONE (Maeda Metal Industries)
20.99 SGD
Category Wrenches. Spanners > Combination Wrenches (Spanners)
Super Wide Torque Wrench
SK-11
22.99 - 42.99 SGD
Purpose: Appliances and plumbing (water, gas, air conditioning, etc.) from a maintenance (maintenance) widely used., Appliances and plumbing (water, gas, air conditioning, etc.) from a maintenance (maintenance) widely used.
Category Wrenches. Spanners > Monkey Wrenches
3/8Dr.12Pc. Crowfoot Wrench Set
SEK (SUEKAGE SANGYO)
3.00(2)
98.99 SGD
ADD TO CART
Plug Angle (mm): 9.5, Weight (g): 790, Set Contents: The 3/8-inch DR.12PC. crowfoot wrench sets 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22 , 24-mm each one piece
Category Wrenches. Spanners > Others (Wrench, Spanner)
Super long straight ring wrench set
KYOTO TOOL (KTC)
5.00(4)
81.99 SGD
ADD TO CART
2015 Trusco Published Pages: 2 0286, 2014 TRUSCO Published Page: 2-0280, Weight (g): 545, 545, Set Contents: Ultra-Long Straight wrench (M160 over 8x10,12x14,17x19), SUPER Long straight box wrench(M 160-8 X 10, 12 X 14, 17 X 19), TRUSCO Part Number: 373-6083, 373-6083, Specification: Power fit
Category Wrenches. Spanners > Box End Wrench > Double Ring Wrenches
pocket adjustable wrench
LOBTEX
3.50(2)
26.99 - 36.99 SGD
Category Wrenches. Spanners > Monkey Wrenches
Monkey Wrench
TOP KOGYO
5.00(4)
27.99 - 279.99 SGD
Purpose: Please use for maintenance service checks, assemblies, automobile maintenance, etc. tightening and loosening of bolts, nuts of all industrial fields., Please use for maintenance service checks, assemblies, automobile maintenance, etc. tightening and loosening of bolts, nuts of all industrial fields.
Category Wrenches. Spanners > Monkey Wrenches
4 Size Ratchet Wrench Short Type
Super Tool
3.75(4)
31.99 - 47.99 SGD
Purpose: Piping, duct work, electric construction, housing construction, various facility construction, Piping, duct work, electric construction, housing construction, various facility construction
Category Wrenches. Spanners > Ratchet Wrenches > Double Open End Wrenches
Combination spanner set
Asahi Metal Industry
4.00(1)
76.99 SGD
ADD TO CART
Nominal Dimension (mm): 10 12 13 14 17 19, Weight (g): 495, Accessories: Vinyl pouch (285 x 320 mm)
Category Wrenches. Spanners > Combination Wrenches (Spanners)
Universal Wrench
SSPOWER
3.25(4)
36.99 SGD
ADD TO CART
Purpose: For tightening and loosen of bolt and nut out of reach, For tightening and loosen of bolt and nut out of reach, Material (wrench): Cr-V, Hardness HRC: 48 - 52, Compatible Nut: Up to 38mm
Category Wrenches. Spanners > Others (Wrench, Spanner)

1 2 3 4 5 6 7 8 9 10 ...196 Next