Buy more than* S$200* and get FREE SHIPPING

Pulleys

Sort by:
Showing 1 - 30 of 214 Results
Show: 30 60 90
VIEW: Grid View List View
K Timing Pulley Pilot Hole Item XL037 Shape BF Type
KATAYAMA CHAIN (KANA)
3.33(6)
7.99 - 27.99 SGD
Caution: Additional machining, keyway milling, and drilling are not available.
Category Pulleys > Timing Pulleys
Timing Pulley MXL-, Army Type
Mitsuboshi Belting
4.67(3)
8.99 - 51.99 SGD
Compatible Flange Thickness t (mm): 1, Dimension LA (mm): 11, Dimension W (mm): 7, Dimension H (mm): 2
Category Pulleys > Timing Pulleys
Standard V-Belt Pulley B-2
Nabeya Bi-tech Kaisha (NBK)
5.00(1)
19.99 - 309.99 SGD
Shape of Grooves: B, Rim Width W (mm): 44, Number of Flutes: 2
Category Pulleys > Standard V Pulleys
Super Torque Timing Pulley, Alumnium S3M100
Mitsuboshi Belting
3.75(4)
17.99 - 42.99 SGD
Category Pulleys > Timing Pulleys
K Timing Pulley Pilot Hole Item L050 Shape AF Type
KATAYAMA CHAIN (KANA)
5.00(1)
11.99 - 42.99 SGD
Dimension LA (mm): 19, Accessories: Flange
Category Pulleys > Timing Pulleys
K Timing Pulley Pilot Hole Item XL037 Shape CF Type
KATAYAMA CHAIN (KANA)
3.80(5)
5.99 - 7.99 SGD
LC Dimensions (mm): 23, Dimension K(mm): 10, Accessories: Flange
Category Pulleys > Timing Pulleys
Standard V-Belt Pulley A-1
Nabeya Bi-tech Kaisha (NBK)
4.71(7)
6.99 - 119.99 SGD
Category Pulleys > Standard V Pulleys
Jis V-Belt Pulley A-1
Nabeya Bi-tech Kaisha (NBK)
5.00(1)
10.99 - 199.99 SGD
Shape of Grooves: A, Rim Width W (mm): 20, Number of Flutes: 1
Category Pulleys > JIS V Pulleys
Standard V-Belt Pulley A-2
Nabeya Bi-tech Kaisha (NBK)
5.00(1)
10.99 - 159.99 SGD
Category Pulleys > Standard V Pulleys
SP Pulley
Everon
5.00(4)
24.99 - 129.99 SGD
Purpose: Shift by the belt conduction., Dimension W (mm): 20
Category Pulleys > Bushing Pulleys
S3M-Super Torque Timing Pulleys, Stick / Aluminum Type
Mitsuboshi Belting
26.99 - 119.99 SGD
Category Pulleys > Timing Pulleys
Engineering Plastic V Idle pulley
IMAO
4.33(3)
13.99 - 27.99 SGD
Purpose: Reduction of rocking, vibration, impulse.
Category Pulleys > Other Pulleys
K Timing Pulley Pilot Hole Item L050 Shape BF Type
KATAYAMA CHAIN (KANA)
11.99 - 51.99 SGD
Dimension LA (mm): 19, Accessories: Flange
Category Pulleys > Timing Pulleys
Standard V Pulley Atype
Nabeya Bi-tech Kaisha (NBK)
19.99 - 219.99 SGD
Caution: Since additional machining keyway milling and drilling is not available., Shape of Grooves: A, Rim Width W (mm): 52, Number of Flutes: 3, Material: FC200 to 250 JIS G 5501 of "gray iron product"
Category Pulleys > Standard V Pulleys
Trapezoidal Tooth Pulley
Tsubakimoto Chain
3.29(7)
8.99 - 26.99 SGD
Compatible Belt Width (mm): 6.4
Category Pulleys > Timing Pulleys
Jis V-Belt Pulley A-2
Nabeya Bi-tech Kaisha (NBK)
16.99 - 399.99 SGD
Caution: No prepared hole. Support for hole processing and key milling is not available, Shape of Grooves: A
Category Pulleys > JIS V Pulleys
Standard V-Belt Pulley B-1
Nabeya Bi-tech Kaisha (NBK)
5.00(1)
11.99 - 109.99 SGD
Category Pulleys > Standard V Pulleys
NS Standard V Belt Pulley A 1
KANEMITSU
6.99 - 59.99 SGD
Category Pulleys > Standard V Pulleys
PowerGrip GT Pulley
GATES UNITTA ASIA
4.00(1)
10.99 - 89.99 SGD
Tooth Profile: 2GT, Thickness t (mm): (Flange) 1.0, Specification: Standard flange: comes with 10 sheets at one pulley. Flange sold separately.
Category Pulleys > Timing Pulleys
Synchro Pulley XL037 AF
Bando Chemical Industries
13.99 - 62.99 SGD
Caution: Additional machining, keyway milling, and drilling are not available., Dimensions WA (mm): 11, Tooth Profile: XL, Dimension W (mm): 16, Dimension S (mm): 2.5, Compatible Belt Width (mm): 9.5
Category Pulleys > Timing Pulleys
Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
GATES UNITTA ASIA
4.00(1)
13.99 - 40.99 SGD
Caution: Additional machining, keyway milling, and drilling are not available., JIS Standard: JIS B-1856, Dimension W (mm): 14.3, Dimensions A (mm): 10.6
Category Pulleys > Timing Pulleys
SP Pulley
Everon
4.00(1)
26.99 - 119.99 SGD
Purpose: Shift by the belt conduction., Dimension W (mm): 16
Category Pulleys > Bushing Pulleys
STB Bushing 6340
KANEMITSU
48.99 - 55.99 SGD
Screw Holes Number: 2, Tightening Torque (kgf cm): 180, Shaft Diameter (mm) Maximum d : 42, Screw Dimensions: M10x18, Dimensions A (mm): 63, Dimensions L (mm): 40, Type: X
Category Pulleys > Bushing Pulleys
ISOMEC Bushing 1108. N New JIS Parallel Key
Nabeya Bi-tech Kaisha (NBK)
4.00(1)
17.99 - 21.99 SGD
Nominal Set Screw (inch): W1/4, Set Screw Number of Units: 2, Set Screw Length (inch): 1/2, Set Screw Hexagonal Wrench Nominal (mm): 3, Allowable Transmission Torque (N, m): 150, Dimensions B (mm): 22, Dimensions A (mm): 38.48, Type: 1, Weight (kg): 0.13
Category Pulleys > Bushing Pulleys
ISOMEC Bushing 2012. N New JIS Parallel Key
Nabeya Bi-tech Kaisha (NBK)
31.99 - 36.99 SGD
Nominal Set Screw (inch): W7/16, Set Screw Number of Units: 2, Set Screw Length (inch): 7/8, Set Screw Hexagonal Wrench Nominal (mm): 5, Allowable Transmission Torque (N, m): 900, Dimensions B (mm): 32, Dimensions A (mm): 69.82, Type: 1, Weight (kg): 0.59
Category Pulleys > Bushing Pulleys
ISOMEC Bushing 2517. N New JIS Parallel Key
Nabeya Bi-tech Kaisha (NBK)
51.99 - 55.99 SGD
Nominal Set Screw (inch): W1/2, Set Screw Number of Units: 2, Set Screw Length (inch): 1, Set Screw Hexagonal Wrench Nominal (mm): 6, Allowable Transmission Torque (N, m): 1700, Dimensions B (mm): 45, Dimensions A (mm): 85.7, Type: 1, Weight (kg): 1.22
Category Pulleys > Bushing Pulleys
K Timing Pulley
KATAYAMA CHAIN (KANA)
17.99 - 46.99 SGD
Dimension LA (mm): 26, Type: L075 (W / 21, H2.5), Material: Pulley / carbon steel, flange / plain steel, Accessories: Flange
Category Pulleys > Timing Pulleys
Standard V Pulley M Type
Nabeya Bi-tech Kaisha (NBK)
4.57(7)
7.99 - 31.99 SGD
Category Pulleys > Standard V Pulleys
Power Grip GT pulley 8YU type
GATES UNITTA ASIA
64.99 - 369.99 SGD
Dimensions fb (mm): 3.15, Thickness t (mm): 2
Category Pulleys > Timing Pulleys
Trapezoidal tooth profile pulley T5 type (aluminum type)
Tsubakimoto Chain
16.99 - 86.99 SGD
Flange Thickness (mm): 1
Category Pulleys > Timing Pulleys

1 2 3 4 5 6 7 8 Next