Buy more than* S$200* and get FREE SHIPPING

Accessories

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Forklift Hanging Hook
Super Tool
3.00(1)
419.99 SGD
ADD TO CART
Conformable Fork Claw Thickness (mm.): 15 to 40, Conformable Fork Claw Width (mm): 70 to 120, Capacity (t): 1, Weight (kg): 12, TRUSCO Part Number: 361-1655
Category Accessories
Pallet Puller Belt, Hook
H.H.H. MANUFACTURING
5.00(1)
159.99 - 239.99 SGD
Belt Width (mm): 25
Category Accessories
Palette Puller
H.H.H. MANUFACTURING
4.33(3)
219.99 - 289.99 SGD
Dimension K(mm): 57, Dimension F (mm): 51
Category Accessories
Palette Puller Tabula
ESCO
4.50(2)
159.99 SGD
ADD TO CART
Capacity (kg): (Tow) about 900, Maximum Opening (mm): 100, Weight (kg): 2.2, ESCO Part Number: EA988DJ-2, Compatible: Palette that there is a space of 50mm
Category Accessories
Chain with Hook
H.H.H. MANUFACTURING
309.99 - 429.99 SGD
Chain Diameter (phi mm): 6, Overall Length (m): 6(4.2+1.8)
Category Accessories
Insulated swivel set
ELEPHANT CHAIN BLOCK
5.00(1)
349.99 - 469.99 SGD
Purpose: As a hanger tool for welding operation., Withstand Voltage: 1500V
Category Accessories
Waterproof double-sided tape for a smooth surface KZ16
Nitoms
23.99 - 46.99 SGD
Caution: * Remove oil, moisture, and dust on the adhered surface before using it. * Please do not use for purposes other than. * Please do not use for electrical insulation use. * Keep the tape flat on a flat surface avoiding direct sunlight, heat and humidity, st, *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Adhesion of artificial turf onto urethane waterproof surface, lamination when lightweight metal , plastic material is required waterproofness, Tape Thickness (mm): 0.2, Length (m): 5
Category Accessories
PP belt dedicated fittings
TRUSCO
2.99 - 3.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., * The lowest maximum use load value of the PP belt and metal fitting to be combined is used load after combination., Purpose: PP belt exclusive metal fittings., Maximum Working Load (kg): 30
Category Accessories

1