Buy more than* S$200* and get FREE SHIPPING

Beam Bulb

Sort by:
Showing 1 - 30 of 37 Results
Show: 30 60 90
VIEW: Grid View List View
Irradiation angle variable LED spot bulb E17 cap
OHM ELECTRIC
4.80(5)
26.53 SGD
Caution: * Please do not use for the following instruments absolutely. Electric appliances and circuits with dimming function (Can not be used even with 100% lighting) Electrical appliances and circuits with remote control (excluding adaptation indicator) Guidance light, Emergency light fixtures, HID lamp appliances such as mercury lamp, sodium lamp, metal halide lamp, etc. Hermetic or nearly closed equipment (excluding conformity indicator) insulation construction tool [SB, SGI, SG type display instrument] Automatic lighting fixtures such as delay stop switch with human sense sensor dedicated to incandescent light bulb Other may not be used depending on the size, thermal and other conditions depending on the type of equipment used.  Places where water droplets etc. are applied DC cur...
Category Beam Bulb
Irradiation angle variable LED spot bulb E26 cap
OHM ELECTRIC
4.00(1)
26.53 SGD
Rated Input Current (A): 0.06, Mean Color Rendring Rating (Ra): 80, Maximum Diameter (phi mm): 47, Rating Life (Hours): 40000, Connector: E26, Power Consumption (W): 3.2, Weight (g): 70
Category Beam Bulb
LED bulb general bulb type (E26 cap) high beam type
Panasonic
3.00(2)
91.77 - 129.90 SGD
Beam Angle (degree): 30, Light Source Color: Bulb color, Outside Diameter (phi) x Overall Length (mm): 121x135, 121x135, Rating Life (Hours): 40000, 40000, Rated Input Voltage (V): 100, 100, Connector: E26, E26, Cycle(Hz): 50/60, 50/60, Weight (g): 330, 330
Category Beam Bulb
LED bulb beam lamp type
ELPA (Asahi Electric)
43.70 SGD
Beam Angle (degree): 25, 25, Outside Diameter (phi) x Overall Length (mm): 122x135, 122x135, Rating Life (Hours): 40000, 40000, Total Luminous Flux (Lm): 1000, 1000, Connector: E26, E26, Power (V): AC 100 (50 / 60Hz common), Type: Indoor / outdoor combined, Weight (g): 215, 215
Category Beam Bulb
Dekoraito Super 26 dimming non-compliant
STE
37.12 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Types of Light Bulbs: LED, Color Rendering Index (Ra): 80, Beneath Illuminance (Lx): 1000, Operating Temperature (degree C): -10-50, Rated Current (mA): 80, Color Temperature (K): 2700, Rating Life (Hours): 40000, Total Luminous Flux (Lm): 300, Rated Power Consumption (W): 5.0, Outer Diameter (phi mm): 50, Connector: E26, Rated Voltage (V): 100, Cycle(Hz): 50/60, Weight (g): 75, Overall Length (mm): 100
Category Beam Bulb
DECO LIGHT LED SPOT
STE
22.63 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Diameter (phi mm): 50, Rating Life (Hours): 40000, Rated Current (A): 0.04, Rated Voltage (V): 100, Power Consumption (W): 4, Cycle(Hz): 50/60
Category Beam Bulb
LED Light Bulb Halogen Bulb Type Spot Type
Hitachi Appliances (Hitachi Lighting)
4.00(1)
59.63 - 64.38 SGD
Caution: * It can not be used for lighting fixtures with dimming (brightness can be adjusted) function (even 100% lighting can not be used). * Can not be used outdoors. * When used for sealed type appliances, depending on the type, the protection circuit operates when the temperature inside the appliance increases, so the brightness may decrease because the power is suppressed. Moreover, it may be unusable depending on the equipment. It can not be used with insulation material construction equipment [SGI, SG, SB type indicator]., Types of Light Bulbs: LED, Rating Life (Hours): 40000, Rated Power Consumption (W): 6.8, Connector: E11, Rated Voltage (V): 100V, Weight (g): 80
Category Beam Bulb
Halogen type LED lamp 4.3 W dim control
YAZAWA
40.11 SGD
Types of Light Bulbs: LED, Dimensions (Width W x Height H x Depth D) (mm): 50x72x50, Rating Life (Hours): 40000, Total Luminous Flux (Lm): 290, Connector: E11, Power Consumption (W): 4.3, Weight (g): 54
Category Beam Bulb
LED light bulb beam spherical
ELPA (Asahi Electric)
4.60(5)
28.09 - 35.56 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (Degree): 30, Rating Life (Hours): 40000
Category Beam Bulb
Outdoor beam bulb (beam lamp) Atsumarihikarigata
ELPA (Asahi Electric)
26.50 - 29.51 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (Degree): 15, Rating Life (Hours): 2000, Connector: E26, Rated Voltage (V): 110
Category Beam Bulb
Sunbomer E 26
ELPA (Asahi Electric)
46.31 - 51.25 SGD
Valve Diameter (phi mm): 55, Rated Power Consumption (W): 6, Connector: E26, Rated Voltage (V): 100, Overall Length (mm): 77
Category Beam Bulb
Sunbomer E 17
ELPA (Asahi Electric)
54.48 SGD
ADD TO CART
Valve Diameter (phi mm): 55, Rated Power Consumption (W): 6, Connector: E17, Rated Voltage (V): 100, Overall Length (mm): 78
Category Beam Bulb
Ai super beam lamp
IWASAKI ELECTRIC
32.23 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Instrument: K0,K0-L14,K0/BK-L14,K0/W,K0/W-L14,K00F-F/BK,K00F-F/W,K00F/BK-L14,K00F/W-L14, Axis Luminosity (cd): 3000, Glass Bulb Type: AR120, Beam Flux (Lm): 210, Rated Lamp Power (W): 90, Rating Life (Hours): 2000, Beam Angle (degrees): 20, Connector: E26, Rated Voltage (V): 110, Overall Length (mm): 144
Category Beam Bulb
LED Beam Lamp Light Bulb Color
IRIS OHYAMA
77.30 SGD
ADD TO CART
Types of Light Bulbs: LED, LED, LED, Beam Angle (degree): 35, 35, 35, Rated Input Current (A): 0.22, 0.22, 0.22, Beam Flux (Lm): 175, 175, 175, Rating Life (Hours): 40000, 40000, 40000, Beam Angle (degrees): 35, 35, 35, Rated Power Consumption (W): 12, 12, 12, Connector: E26, E26, E26, Power (V): 100(50/60Hz), 100(50/60Hz), 100(50/60Hz)
Category Beam Bulb
LED light bulb Beam lamp type equivalent to 150 W type
Toshiba Lighting & Technology
95.98 - 97.57 SGD
Types of Light Bulbs: LED, Beam Angle (degree): 30, Energy Efficiency (Lm/W): 85.0, Rated Input Current (A): 0.195, Outside Diameter (phi) x Overall Length (mm): 121x135, Beam Flux (Lm): 475, Mean Color Rendring Rating (Ra): 83, Rating Life (Hours): 40000, Beam Angle (degrees): 30, Rated Input Voltage (V): 100, Rated Power Consumption (W): 11.7, Connector: E26, Weight (g): 420
Category Beam Bulb
LED light bulb beam lamp shaped 100W-shaped equivalent
Toshiba Lighting & Technology
83.06 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Beam Bulb
AC100V/7.5W/E26 light bulb/LED(beam-shaped/light bulb color)
ESCO
75.87 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (degree): 40, Input Curret (A): 0.08, Color Temperature (K): 2700, Rating Life (Hours): 40000, Total Luminous Flux (Lm): 580, Connector: E26, Power Consumption (W): 7.5, Voltage (V): 100, Weight (g): 185, Dimension (mm): phi70x95, ESCO Part Number: EA758XK-61
Category Beam Bulb
Halogen-shaped LED bulb 7W
YAZAWA
5.00(3)
36.15 - 40.11 SGD
Outside Diameter (phi) x Overall Length (mm): 50x63, Total Luminous Flux (Lm): 450, Connector: E11, Power Consumption (W): 7, Weight (g): 65
Category Beam Bulb
Beam bulb-shaped LED bulb (non-dimming type)
Phoenix Electric
5.00(1)
96.28 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (degree): 30, Maximum Luminous Intensity (cd): 3300, Rated Input Current (A): 0.12(100V),0.06(200V), Rating Life (Hours): 40000, Connector: E26, Rated Voltage (V): 100/200, Rated Power (W): 12, Weight (g): 480
Category Beam Bulb
20W LED bulb beam lamp type
HATAYA
159.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (degree): 60, Brightness (Lm): 1650, Color Temperature (K): 5000, Mean Color Rendring Rating (Ra): 80, Input Voltage (V): AC100-240, Rated Power Consumption (W): 20, Connector: E26, Weight (kg): 0.315
Category Beam Bulb
Halogen-shaped LED bulb 7W Dimmable
YAZAWA
47.03 SGD
Outside Diameter (phi) x Overall Length (mm): 50x63, Total Luminous Flux (Lm): 450, Connector: E11, Power Consumption (W): 7, Weight (g): 65
Category Beam Bulb
Beam bulb type LED bulb (dimming type)
Phoenix Electric
97.28 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Types of Light Bulbs: LED, Beam Angle (degree): 30, Maximum Luminous Intensity (cd): 2300, Rated Input Current (A): 0.09, Rating Life (Hours): 40000, Connector: E26, Rated Voltage (V): 100, Rated Power (W): 8, Weight (g): 480
Category Beam Bulb
LED ioc LED eye lamp lamp beam bulb shape 14W
IWASAKI ELECTRIC
149.90 SGD
ADD TO CART
Caution: * When using outdoors, please make sure the waterproof packing on the instrument side is in close contact with the lamp adapter. Depending on the shape of the instrument, it can not be used if the waterproof packing does not adhere tightly., Types of Light Bulbs: LED, LED, LED, Input Curret (A): 0.15, 0.15, 0.15, Energy Efficiency (Lm/W): 114.2, 114.2, 114.2, Maximum Luminous Intensity (cd): 4000, 4000, 4000, Beam Flux (Lm): 750, 750, 750, Mean Color Rendring Rating (Ra): 80, 80, 80, Rating Life (Hours): 40000, 40000, 40000, Total Luminous Flux (Lm): 1600, 1600, 1600, Correlated Color Temperature (K): 5000, 5000, 5000, Rated Frequency (Hz): 50/60, 50/60, 50/60, Connector: E26, E26, E26, Rated Voltage (V): 100, 100, 100, Power Consumption (W): 14, 14, 14, Operating Temperature Rang...
Category Beam Bulb
Halogen type LED lamp 4.3 W
YAZAWA
5.00(1)
28.09 - 31.77 SGD
Types of Light Bulbs: LED, Dimensions (Width W x Height H x Depth D) (mm): 50x72x50, Rating Life (Hours): 40000, Total Luminous Flux (Lm): 290, Connector: E11, Power Consumption (W): 4.3, Weight (g): 54
Category Beam Bulb
LED spotlights for lamps (LDR6 series)
Panasonic
53.18 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 50, Beam Flux (Lm): 235, Rated Power Consumption (W): 5.5, Connector: E11, Weight (g): 72, Length (mm): 69
Category Beam Bulb
Outdoor beam bulb (beam lamp) diffuser shape
ELPA (Asahi Electric)
2.50(4)
23.77 - 29.51 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (Degree): 30, Rating Life (Hours): 2000, Connector: E26, Rated Voltage (V): 110
Category Beam Bulb
LED spotlights for lamps (LDR8 series)
Panasonic
70.84 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 50, Rated Power Consumption (W): 7.6, Connector: E11, Weight (g): 87, Length (mm): 69.5
Category Beam Bulb
LED spotlights for lamps (LDR3 series)
Panasonic
41.64 - 48.55 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 50, Rated Power Consumption (W): 3.4, Connector: E11, Weight (g): 72, Length (mm): 69
Category Beam Bulb
Beam Shaped LED Bulb
Phoenix Electric
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Beam Angle (degree): 30, Maximum Luminous Intensity (cd): 2300, Color Temperature (K): 2800, Rating Life (Hours): 40000, Total Luminous Flux (Lm): 700 (reference value), Connector: E26, Power Consumption (W): 14, Weight (g): 480, Overall Length (mm): (Maximum) 133, Type: 100W type, TRUSCO Part Number: 412-4481
Category Beam Bulb
High Beam Light Bulb, Scattered Light Shape
Panasonic
5.00(1)
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Average Lifespan (hours): 2000, Beam Angle (Degree): 30, Maximum Diameter (phi mm): 121, Connector: E26, Type: Beam Lamp, Weight (g): 308, Overall Length (mm): 135
Category Beam Bulb

1 2 Next

Beam HID Bulb Related Products

Related Products