Buy more than* S$200* and get FREE SHIPPING

Piping, Plumbing Equipment Products

Sort by:
Showing 1 - 30 of 12,636 Results
Show: 30 60 90
VIEW: Grid View List View
Flexible Duct Hose 3m
Fujimori Sangyo
24.99 - 51.99 SGD
Category Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Flexible Hose
MonotaRO
17.99 - 30.99 SGD
Purpose: Typical air conditioner aluminum flexible cable duct, Typical air conditioner aluminum flexible cable duct, Maximum Temperature (Degree C): 140, Length (m): 3 (during contracting: 820mm), Material: Aluminum
Category Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
KITZ
4.80(5)
23.99 - 149.99 SGD
Material (handle): SUS430, Material (stem): SUS316, Material (ball): SUS316
Category Piping, Plumbing Equipment Products > Valves > Ball Valves
Vinyl Chloride Pipe HIVP 1m
ARON KASEI
3.88(8)
13.99 - 189.99 SGD
Purpose: Impact resistance is required for water supply, Length (m): 1
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > PVC pipe
Brass Needle Valve, 10K
KITZ
4.00(5)
12.99 - 13.99 SGD
Class: 10K, Opreration Method: Manual, Material (body): C3771BE, Material (handle): ZDC, Material (O-Rings): NBR, Dimensions D (mm): 43, Dimension H (mm): 51
Category Piping, Plumbing Equipment Products > Valves > Needle Valve
Pressure Reducing Valve for Water Supply
YOSHITAKE
72.99 SGD
ADD TO CART
Material (strainer): Stainless steel (net), synthetic resin (frame), Mesh (Strainer): 60 meshes, Primary Pressure (MPa): 100 - 750, Materials (valve body): Bronze, Compatible Fluid: Hot and cold water, Set Pressure Range (kPa): (Standard) 80+/-6, Mounting Direction: Combined horizontal and vertical, Nominal Diameter (A): 20, Connection: JIS Rc3/4, Maximum Temperature (degreeC): 60, Nominal Diameter (B): 3/4, Form: Pressure reducing valve for water supply, Weight (kg): 0.906, Material: ( Diaphragm-valve body and a check valve) Heat-resistant water resistant synthetic rubber, TRUSCO Part Number: 382-3041, Specification: (Open flow) 30L/min minimum (Closing pressure of reverse prevention mechanism) 3kPa maximum (Working pressure of negative pressure actuating mechanism) opening operation /-5...
Category Piping, Plumbing Equipment Products > Control Valve > Reducer
Polyethylene Pipe
INOAC
99.99 - 329.99 SGD
Type: One (soft)
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > Resin Pipe
Solenoid Valve, "MOMOTARO II" Diaphragm Type
VENN
3.00(2)
309.99 - 859.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Phosphorus Deoxidized Copper Pipe, Straight Pipe 2.5m
No Brand
20.99 - 119.99 SGD
Purpose: For heat exchangers, for the chemical industry, for water and hot water supply, for gas pipes gasket, for bath tub., Melting Point (degree c): 1083, Specific Gravity: 8.94, Length (m): 2.5
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > Copper Pipe
Bracket L Type Stainless Steel
Akagi
4.67(6)
15.99 - 33.99 SGD
Purpose: For lightweight materials, Type: One side hole (type with nail holes), Material: Stainless steel
Category Piping, Plumbing Equipment Products > Hanging Hooks, Support Brackets > Angle and Bracket
Flexible Aluminum, W Type
KURIMOTO
4.00(2)
49.99 - 81.99 SGD
Melting Point (degree c): Al660, Length (m): 2 (Compression: 1)
Category Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Solenoid Valve, Momotaro II) Piston System
VENN
329.99 - 909.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(2)
0.99 - 6.99 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Tensile Strength (Mpa[kgf/cm2]): Horizontal direction 17.0 [170], Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 1.5
Category Piping, Plumbing Equipment Products > Packings > Inside Gasket for Flange
TOYO Duct AL-N 4m
Denka
4.50(6)
30.99 - 55.99 SGD
Purpose: General air-conditioning ducts, Temperature Range (deg C): (Ventilation temperature limits) -30-200 (representative value and not guaranteed values), Material: Aluminum
Category Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Long Nipple
ESCO
5.00(2)
7.99 - 24.99 SGD
Material: Brass
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Screw Fittings > nipple
125-Brass Gate Valves Fh Series
KITZ
4.83(6)
14.99 - 199.99 SGD
Material (bonnet): C3771BE, Material (body): C3771BE, Material (stem): K metal, Material (disk): C3771BE
Category Piping, Plumbing Equipment Products > Valves > Gate Valves
Safety Relief Valves
VENN
3.00(1)
169.99 - 579.99 SGD
Caution: Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc)., Materials (Valve): SCS13 (stainless steel cast steel), Cap Model: Without lever, Fluid Temperature (Degree C): 225 or less, Set Pressure (MPa): 0.3, Specification: CAC-SCS made, general purpose
Category Piping, Plumbing Equipment Products > Control Valve > Safety Valve
White Threaded Flange
YODOSHI
4.80(5)
7.99 - 70.99 SGD
Nominal Pressure: 5K, Screw Type: PT screw
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Screw Fittings > Flange
Hose Nipple
ASOH
0.99 - 25.99 SGD
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Hose Couplings > straight
Phosphorus Deoxidized Copper Round Tube Coil, Nama And Copper TubeLength 10 M
No Brand
31.99 - 339.99 SGD
Melting Point (degree c): 1083, Specific Gravity: 8.94, Length (m): 10
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > Copper Pipe
Ball Valve, "Ace Ball", Straight Type One-Touch Connection Type
ASOH
5.00(1)
20.99 - 33.99 SGD
Maximum Working Pressure (MPa): 0.98, Type: Straight
Category Piping, Plumbing Equipment Products > Valves > Small Ball Valve
Insulation Tube
ESCO
10.99 - 429.99 SGD
Operating Temperature Range (deg C): -57 to 125, Length (m): 2, Material: Elastomer
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Related Products > Heat Insulating Material
125 Type Gate Valve Made From Brass
TOYO VALVE
14.99 - 209.99 SGD
Pressure: 125
Category Piping, Plumbing Equipment Products > Valves > Gate Valves
Stainless Steel Y Type Strainer, Screwed Joint
Wasino Kiki
119.99 - 219.99 SGD
Maximum Working Pressure (MPa / G): 1.96, Material (screen): Stainless steel (SUS304), Maximum Temperature (Degree C): 150 (Teflon), Compatible Screw: Screw-Rc (PT), Material (Body): Cast stainless steel (SCS13A)
Category Piping, Plumbing Equipment Products > Valves > Strainer Valves > Y Shape Straighner
Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
KITZ
4.00(2)
19.99 - 39.99 SGD
Materials (thrust washer): REINFORCED PTFE, Material (gland packing): REINFORCED PTFE
Category Piping, Plumbing Equipment Products > Valves > Ball Valves
Vinyl Chloride Pipe VP 1m
ARON KASEI
10.99 - 149.99 SGD
Purpose: For water supply, Length (m): 1
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > PVC pipe
Air Vent Valve
VENN
4.80(5)
129.99 SGD
Float: Polypropylene, Dimension D (phi mm): 59, Dimension H (mm): 112, Form: Float type, Weight (kg): 0.6
Category Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
Air Vent Valve
VENN
179.99 SGD
Compatible Pressure (MPa): 1.0 or less, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 1.75 [17.5], Fluid Temperature (Degree C): 5 to 90, Float: SUS (stainless steel), Dimension D (phi mm): 80, Dimension H (mm): 163, Form: Float type, Material (Body): SUS (stainless steel), Weight (kg): 0.67, Specification: Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
Category Piping, Plumbing Equipment Products > Control Valve > Air Vent Valve
Aluminum Duct
Kanaflex
129.99 - 319.99 SGD
Operating Temperature Range (deg C): 10 to 80, Length (m): 5, Material: Aluminum foil (laminated), steel wire
Category Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
ESLON Heat Insulation Tube LTQ
SEKISUI CHEMICAL
11.99 - 28.99 SGD
Operating Temperature Range (deg C): -80 to 120, Length (m): 2, Color: Brown, Thickness (mm): 10, Material: Electron beam cross-linked polyethylene foam, Specification: Non-asbestos type
Category Piping, Plumbing Equipment Products > Fittings and Pipe > Related Products > Heat Insulating Material > Thermal Insulation Tubes

1 2 3 4 5 6 7 8 9 10 ...422 Next