Buy more than* S$200* and get FREE SHIPPING

Clutches, Brake Units

Sort by:
Showing 1 - 23 of 23 Results
Show: 30 60 90
VIEW: Grid View List View
Electromagnetic-Clutch, Brake Power-Supply
MIKI PULLEY
5.00(1)
41.99 - 95.99 SGD
Category Clutches, Brake Units > Clutches, Brake Units
Electromagnetic clutch / brake power supply BEM model (compact , lead wire type)
MIKI PULLEY
29.99 - 45.99 SGD
Category Clutches, Brake Units > Clutches
Electromagnetic clutch / brake power supply device BEW-S type (compact and lightweight)
MIKI PULLEY
29.99 - 57.99 SGD
Weight (kg): 0.021
Category Clutches, Brake Units > Clutches
Air brake
ASAHI SEIKO
259.99 - 3,609.99 SGD
Category Clutches, Brake Units > Brakes
Torque limiter
SANKYO SEISAKUSHO
469.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., It is a commodity of lower hole (drilled hole).
Category Clutches, Brake Units > Clutches
Brake Unit SD-Type
Panasonic
58.99 - 84.99 SGD
Compatible Motor Capacity (W): 3 to 90, Operating Current (50 / 60 Hz) (A): 3, Operating Ambient Temperature (deg C): -10 to 50, Power Supply Frequency (Hz): 50/60, Storage Temperature (DegreeC): -10 to 60
Category Clutches, Brake Units > Brakes
111 type excitation brake
MIKI PULLEY
259.99 - 1,569.99 SGD
Coil Voltage (V): 24
Category Clutches, Brake Units > Brakes
BXW non-excited operation type brake
MIKI PULLEY
83.99 - 149.99 SGD
Dimension W (mm): AWG26, Maximum Rotation Speed (min-1[r. p.m]): 5000
Category Clutches, Brake Units > Brakes
Electromagnetic clutch and brake power supply BE model
MIKI PULLEY
259.99 - 879.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Clutches, Brake Units > Clutches, Brake Units
Clutch and brake unit
MIKI PULLEY
659.99 - 5,679.99 SGD
Coil Voltage (V): DC24
Category Clutches, Brake Units > Clutches, Brake Units
BXL non-excited operation type brake
MIKI PULLEY
139.99 - 379.99 SGD
Category Clutches, Brake Units > Brakes
Electromagnetic clutch / brake power supply device BEM-T type
MIKI PULLEY
26.99 - 43.99 SGD
Category Clutches, Brake Units > Clutches, Brake Units
Clutch coupler CLC type (clutch unit)
SINFONIA TECHNOLOGY
789.99 - 1,609.99 SGD
Category Clutches, Brake Units > Clutches
Thin type electromagnetic clutch (leaf spring driven type)
SINFONIA TECHNOLOGY
229.99 - 1,189.99 SGD
Category Clutches, Brake Units > Clutches
Torque tensioner 2-axis butt type TT-2-01-12
MIKI PULLEY
299.99 SGD
Mounting error deviation angle (degree): 0.5, Mounting error eccentricity (mm): 0.2, Maximum Using Revolution Speed (min-1): 1800, Screw Diameter M2: 2-M5, Screw Diameter M1: 2-M5, Dimension A (mm phi): 12, Moment of Inertia (kg / m2): 0.70x10-3, Dimension G(mm): 11, Dimensions J (mm): 5, Dimensions I (mm): 32, Dimensions N (mm): 7, Dimensions C (mm): 41, Dimensions B (mm): 25, Dimensions E (mm): 20, Dimensions D (mm): 55, Dimension F (mm): 35, Dimension H (mm): 35, Dimensions L (mm): 66, Size: 2, Weight (kg): 0.7
Category Clutches, Brake Units > Clutches
Pulley idler RA model
MIKI PULLEY
41.99 - 179.99 SGD
Category Clutches, Brake Units > Clutches
102 type micro excitation clutch (flange mounting)
MIKI PULLEY
139.99 - 269.99 SGD
Applicable Power Supply: BES/BEH, BES/BEH
Category Clutches, Brake Units > Clutches
102 type micro excitation clutch (bearing mounting)
MIKI PULLEY
169.99 - 329.99 SGD
Applicable Power Supply: BES/BEH, BES/BEH, Rocket key groove standard: -, -, Dimensions Y2 (mm): 8, 8, Dimensions Y1 (mm): 3.1, 3.1, Maximum Rotation Speed (m/min): 500, 500, Dimension r (mm): 1.6, 1.6
Category Clutches, Brake Units > Clutches
Torukutenda winding type TT-1X-03
MIKI PULLEY
269.99 - 279.99 SGD
Category Clutches, Brake Units > Clutches
112 form Micro electromagnetic brake
MIKI PULLEY
109.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Applicable Power Supply: BES/BEH, Dimension V3 (mm): 2-4, Armature key groove standard: -, Dimension V2 (mm): 2-5.3, Dimension V1 (mm): 2-2.1, Dimension J2(mm): 1.3, Hole Diameter d2 (mm): -, C4 Dimensions (mm): 11, Dimension J1 (mm): 2.6, Dimension m (mm): -, Dimensions C3 (mm): 11.4, Dimensions C2 (mm): 33.5, Dimensions C1 (mm): 39, Dimensions A3 (mm): 10.5, Dimensions A1(mm): 19, Maximum Rotation Speed (m/min): 10000, Dimension U(mm): -, Dimension K(mm): 1.5, Dimensions A1 (mm): 28, Dimensions p (mm): 5, Dimension Z (mm): 4-90degree, Dimension T (mm): -, Dimension L2 (mm): -, Dimention X (mm): 0.8, Dynamic Friction Torque (N・m [kgf・m]): 0.4, Dimension S (mm): -, Dimensions a (m...
Category Clutches, Brake Units > Clutches
101 type excitation clutch (flange mounting)
MIKI PULLEY
289.99 - 1,949.99 SGD
Category Clutches, Brake Units > Clutches
BXH non-excited operation type brake
MIKI PULLEY
149.99 - 419.99 SGD
Category Clutches, Brake Units > Brakes
Non-excited operation type micro electromagnetic brake
ASA ELECTRONICS INDUSTRY
52.99 - 70.99 SGD
Purpose: Servo system positioning movement prevention Vertical ball nut self-weight prevention Drop prevention Robot position retention (when not energized), Rated Voltage (V): DC24
Category Clutches, Brake Units > Brakes

1