Buy more than* S$200* and get FREE SHIPPING

Standard M Type

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
V-Belt Standard M Type
Bando Chemical Industries
5.99 - 15.99 SGD
Category Standard M Type
V-belt M type (standard)
Mitsuboshi Belting
5.99 - 29.99 SGD
Maximum Speed (m/sec): 30, Belt Height (mm): 5.5
Category Standard M Type
V-belt M type (standard)
MonotaRO
4.33(9)
3.99 - 4.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Elongation Rate (%): 3.5, Tensile Strength (kN): 2.38, Upper Belt Width (mm): 10, Belt Height (mm): 8.5
Category Standard M Type
V-belt M type (standard)
DONGIL RUBBER BELT
7.99 - 8.99 SGD
Angle (Degree): 40, Upper Belt Width (mm): 10.0, Operating Temperature Range (deg C): -40-70, Belt Height (mm): 5.5
Category Standard M Type

1