Buy more than* S$200* and get FREE SHIPPING

H Type

Sort by:
Showing 1 - 12 of 12 Results
Show: 30 60 90
VIEW: Grid View List View
Timing Belt H100 Type
Mitsuboshi Belting
5.00(1)
36.99 - 209.99 SGD
Purpose: Used for general industry.
Category H Type
Timing belt Model H 300
Mitsuboshi Belting
95.99 - 539.99 SGD
Belt type: H, Nominal Belt Width: 300, Tooth Pitch (mm): 12.7, Minimum Pulley Diameter (mm): 57, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-90, Belt Width (mm): 76.2, Height (mm): 4.59
Category H Type
Timing Belt H150
Mitsuboshi Belting
54.99 - 269.99 SGD
Purpose: Used for general industry., Operating Temperature Range (deg C): -30 to 90, Pitch (mm): 12.7, Belt Width (mm): 38.1, Material: Gum
Category H Type
Timing belt Model H075
Mitsuboshi Belting
31.99 - 139.99 SGD
Purpose: It is widely used for general industrial use., Belt type: H, Nominal Belt Width: 75, Tooth Pitch (mm): 12.7, Minimum Pulley Diameter (mm): 57, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-90, Belt Width (mm): 19.1, Height (mm): 4.59
Category H Type
Timing Belt H200
Mitsuboshi Belting
76.99 - 369.99 SGD
Purpose: Used for general industry., Operating Temperature Range (deg C): -30 to 90, Pitch (mm): 12.7, Belt Width (mm): 50.8, Material: Gum
Category H Type
Timing belt H type (chloroprene rubber)
Mitsuboshi Belting
63.99 - 1,149.99 SGD
Category H Type
Synchro belt H150
Bando Chemical Industries
74.99 - 299.99 SGD
Category H Type
Synchro belt H 200
Bando Chemical Industries
88.99 - 419.99 SGD
Belt type: H, H, H, H, Belt Thickness (mm): 4.3, 4.3, 4.3, 4.3, Pitch (mm): 12.7, 12.7, 12.7, 12.7, Belt Width (mm): 50.8, 50.8, 50.8, 50.8
Category H Type
Synchronization Belt Xl00
Bando Chemical Industries
5.00(1)
49.99 - 199.99 SGD
Material: Gum
Category H Type
Power grip timing belt H type
GATES UNITTA ASIA
33.99 - 569.99 SGD
Belt type: H, Belt Thickness (mm): 3.9, Pitch (mm): 12.7
Category H Type
Timing belt H type (chloroprene rubber)
Mitsuboshi Belting
34.99 - 189.99 SGD
Belt type: H, Tooth Pitch (mm): 12.7, Minimum Pulley Diameter (mm): 57, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-+90, Height (mm): 4.59
Category H Type
Timing belt H type (chloroprene rubber)
Mitsuboshi Belting
68.99 - 519.99 SGD
Belt type: H, Tooth Pitch (mm): 12.7, Minimum Pulley Diameter (mm): 57, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-+90, Height (mm): 4.59
Category H Type

1