Buy more than* S$200* and get FREE SHIPPING

L Type

Sort by:
Showing 1 - 14 of 14 Results
Show: 30 60 90
VIEW: Grid View List View
Timing Belt L050 Type
Mitsuboshi Belting
4.00(4)
13.99 - 55.99 SGD
Purpose: Used for general industry.
Category L Type
Timing Belt L075 Type
Mitsuboshi Belting
4.33(3)
21.99 - 80.99 SGD
Purpose: Used for general industry., Pitch (mm): 9.525, Belt Width (mm): 19.1
Category L Type
Timing Belt L100
Mitsuboshi Belting
5.00(2)
28.99 - 109.99 SGD
Purpose: Used for general industry., Operating Temperature Range (deg C): -30 to 90, Pitch (mm): 9.525, Belt Width (mm): 25.4, Material: Gum
Category L Type
Synchronization Belt L050 Type
Bando Chemical Industries
3.00(1)
15.99 - 52.99 SGD
Dimensions p (mm): 9.525
Category L Type
Power grip timing belt type L050
GATES UNITTA ASIA
21.99 - 72.99 SGD
Purpose: It is widely used in environments requiring transmission performance and durability such as household and industrial sewing machines, machine tools, and automated equipment., Belt type: L, Nominal Belt Width: 50, Belt Thickness (mm): 3.43, Pitch (mm): 9.525, Belt Width (mm): 12.7
Category L Type
Timing belt L150 form
Mitsuboshi Belting
49.99 - 179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: It is widely used for general industry., Belt type: L, Nominal Belt Width: 150, Tooth Pitch (mm): 9.525, Minimum Pulley Diameter (mm): 36, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-90, Belt Width (mm): 38.1, Height (mm): 3.61
Category L Type
Synchronous Drive Gearbelt
Mitsuboshi Belting
16.99 - 219.99 SGD
Category L Type
Power grip timing belt L type
GATES UNITTA ASIA
27.99 - 209.99 SGD
Belt type: L, Belt Thickness (mm): 3.43
Category L Type
Timing belt L-shaped (chloroprene rubber)
Mitsuboshi Belting
4.00(1)
38.99 - 239.99 SGD
Category L Type
Timing belt L-shaped (polyurethane)
Mitsuboshi Belting
16.99 - 97.99 SGD
Belt type: L, Tooth Pitch (mm): 9.525, Minimum Pulley Diameter (mm): 36, Maximum Speed (m/sec): 30, Operating Temperature Range (deg C): -30-+90, Height (mm): 3.61
Category L Type
Synchronization Belt L100 Type
Bando Chemical Industries
35.99 - 119.99 SGD
Dimensions p (mm): 9.525, Material: Gum
Category L Type
Synchro belt L150
Bando Chemical Industries
51.99 - 169.99 SGD
Belt type: L, L, L, Belt Thickness (mm): 3.5, 3.5, 3.5, Pitch (mm): 9.525, 9.525, 9.525, Belt Width (mm): 38.1, 38.1, 38.1
Category L Type
Synchro belt L075
Bando Chemical Industries
5.00(1)
26.99 - 85.99 SGD
Category L Type
Timing belt L075 type urethane
KATAYAMA CHAIN (KANA)
29.99 - 64.99 SGD
Belt type: L, Belt Thickness (mm): 3.61, Belt Width (mm): 19.1
Category L Type

1