Buy more than* S$200* and get FREE SHIPPING

6800 Series

Sort by:
Showing 1 - 27 of 27 Results
Show: 30 60 90
VIEW: Grid View List View
Deep Groove Ball Bearings 6800 Series Z
NTN
5.99 - 24.99 SGD
Category 6800 Series > One shield type (Z)
Deep Groove Ball Bearings 6800 Series ZZ
Osaka Spirit
4.88(8)
3.99 - 9.99 SGD
Category 6800 Series > Shield type (ZZ)
Deep Groove Ball Bearing 6800 Open Type
NSK
5.00(3)
4.99 - 5,159.99 SGD
Category 6800 Series > Open Type
Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type
NSK
4.50(4)
6.99 - 179.99 SGD
Caution: Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Category 6800 Series > Contact Seal Type
Deep Groove Ball Bearings 6900 Series ZZ
Osaka Spirit
2.99 - 17.99 SGD
Category 6800 Series > Shield type (ZZ)
Deep groove ball bearing 6800 series ZZ C3 clearance
NSK
6.99 - 93.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Inner Clearance Preload Symbol: C3, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6800 Series > Sealed Type (ZZ) C3, C4 Clearance
Deep Groove Ball Bearings 6800 Series ZZ
NTN
4.50(6)
5.99 - 289.99 SGD
Category 6800 Series > Shield type (ZZ)
Deep Groove Ball Bearings 6800 Series Open-Type
NTN
4.50(4)
4.99 - 209.99 SGD
Category 6800 Series > Open Type
Deep groove ball bearing 6800 series open type
Osaka Spirit
4.00(1)
3.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: 0, Chamfer Dimensions r (mm): 0.3
Category 6800 Series > Open Type
Deep groove ball bearing 6800 series DD C3 clearance
NSK
11.99 SGD
ADD TO CART
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, Standard rated load Cr (kN): 2630, Standard rated load Cor (kN): 1570, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 15000, Nominal Number: 6803, Mounting Dimensions (Maximum ra)(mm): 0.3, Mounting Dimensions (Maximum Da)(mm): 24, Mounting Dimensions (Minimum da)(mm): 19, Inner Clearance Preload Symbol: C3, Dimensions f (mm): -, Dimensions b (mm): -, Inside Diameter d (phi mm): 17, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Mounting Dimension (Maximum da) (mm): 19, Dimensions a (mm): -, Width B (mm): 5, Outside Diameter D (phi mm): 26, Weight (g): 7
Category 6800 Series > Contact Seal Type C3 Clearance
Single row deep groove ball bearings 6800 series DD
NSK
9.99 - 409.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6800 Series > Contact Seal Type
Deep groove ball bearing 6800 series ZZ stop with wheel
NSK
8.99 - 14.99 SGD
Mounting Dimensions (Maximum Cx)(mm): 1.8, JIS Grade: 0, Mounting Dimensions (Maximum ra)(mm): 0.3, Width B (mm): 7
Category 6800 Series > Shield Type with Stop Wheel
Ball Bearing 6800 Series 2RZ, On Both Side, Non Contact Rubber Seal Type
Osaka Spirit
3.00(2)
4.99 - 9.99 SGD
Chamfer Dimensions r (mm): 0.3
Category 6800 Series > Non-contact Seal Type
Ball Bearing 6800 Series 2Rs, Bilateral Contact Rubber Seal Type
Osaka Spirit
3.80(5)
4.99 - 14.99 SGD
Category 6800 Series > Contact Seal Type
Single row deep groove ball bearings 6800 series
NACHI
4.99 - 20.99 SGD
Category 6800 Series > Open Type
Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
NSK
5.00(5)
5.99 - 399.99 SGD
Category 6800 Series > Shield type (ZZ)
Single row deep groove ball bearings 6800 series 2 NKE (both side non contact rubber seals type)
NACHI
9.99 - 29.99 SGD
Mounting Dimensions (Maximum ra)(mm): 0.3
Category 6800 Series > Non-contact Seal Type
Single row deep groove ball bearing Double sided contact seal attached 6800 series
JTEKT (Koyo Seiko)
9.99 - 13.99 SGD
Dimension r (mm): 0.3
Category 6800 Series > Contact Seal Type
Single row deep groove ball bearing Double sided shield attached 6800 series
JTEKT (Koyo Seiko)
9.99 - 279.99 SGD
Category 6800 Series > Shield type (ZZ)
Ball bearing 6800 series Both shield type
EZO (Kitanihon Seiki)
6.99 - 24.99 SGD
Chamfer Dimensions rs (mm): 0.3
Category 6800 Series > Shield type (ZZ)
Ball Bearing 6800 Series Contact Double Seal Type
EZO (Kitanihon Seiki)
8.99 SGD
ADD TO CART
Flange Width Bf (mm): 1.1, Standard Static Rating Load Cor (N): 1040, Standard Dynamic Load Rating Cr (N): 1920, Chamfer Dimensions rs (mm): 0.3, Flange Outside Diameter Df (mm): 23, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 36000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 30000, Ball Diameter (mm): 2.381, Inside Diameter d (phi mm): 12, Quantity of Ball: 12, Width B (mm): 5, Outside Diameter D (phi mm): 21
Category 6800 Series > Contact Seal Type
Ball Bearing 6800 Series Flange Both Shield Type
EZO (Kitanihon Seiki)
7.99 - 40.99 SGD
Chamfer Dimensions rs (mm): 0.3
Category 6800 Series > Shield type (ZZ)
bearing
NSK
7.99 SGD
ADD TO CART
Category 6800 Series > Shield type (ZZ)

1