Buy more than* S$200* and get FREE SHIPPING

6900 Series

Sort by:
Showing 1 - 30 of 36 Results
Show: 30 60 90
VIEW: Grid View List View
Deep Groove Ball Bearings 6900 Series ZZ
NTN
5.99 - 259.99 SGD
Category 6900 Series > Sealed Type (ZZ)
Deep Groove Ball Bearings 6900 Series Z
NTN
5.00(4)
4.99 - 85.99 SGD
Category 6900 Series > One shield type (Z)
Deep Groove Ball Bearing No. 6900 ZZ C3 With Retaining Ring
NSK
5.00(4)
5.99 - 14.99 SGD
Category 6900 Series > Shield type (ZZ) With retaining ring
Deep Groove Ball Bearing
NACHI
4.99 - 71.99 SGD
Category 6900 Series > Open Type
Ball Bearing 6900 Series 2Rs, Bilateral Contact Rubber Seal Type
Osaka Spirit
3.99 - 11.99 SGD
Category 6900 Series > Contact Seal Type
Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
NACHI
5.00(1)
4.99 - 229.99 SGD
Category 6900 Series > Sealed Type (ZZ)
Deep Groove Ball Bearing 6900 Open Type, C3 Clearance
NSK
4.99 - 29.99 SGD
Clearance Code: C3
Category 6900 Series > Open Type C3 Clearance
Ball Bearing No.6900
NACHI
5.99 - 25.99 SGD
Category 6900 Series > Contact Seal Type
Deep groove ball bearing 6900 series Z
NSK
4.99 - 33.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6900 Series > Single Seal Type (Z)
Deep Groove Ball Bearings 6900
NSK
6.99 - 67.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, Dimensions rN (mm): -, Dimensions r0 (mm): -, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6900 Series > Sealed Type (ZZ) C3 Clearance
Deep groove ball bearing 6900 series DD
NSK
5.99 - 129.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6900 Series > Contact Seal Type
Deep groove ball bearing 6900 series DD C3 clearance
NSK
9.99 - 22.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Inner Clearance Preload Symbol: C3, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6900 Series > Contact Seal Type C3 Clearance
Deep groove ball bearing 6900 series VV C3 clearance
NSK
8.99 - 32.99 SGD
Mounting Dimensions (Maximum Cx)(mm): -, Mounting Dimensions (Minimum Dx)(mm): -, JIS Grade: 0, Dimensions rN (mm): -, Dimensions r0 (mm): -, Inner Clearance Preload Symbol: C3, Dimensions f (mm): -, Dimensions b (mm): -, Dimention D2 (phi mm): -, Dimention D1 (phimm): -, Dimensions a (mm): -
Category 6900 Series > Non-contact Seal Type C3 Gap
Deep groove ball bearing 6900 series open type
Osaka Spirit
5.00(4)
3.99 - 10.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: 0
Category 6900 Series > Open Type
Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
NACHI
5.99 - 87.99 SGD
Category 6900 Series > Sealed Type (ZZ)
Ball bearings 6900 series 2RZ (on both sides, non-contact rubber seal type)
Osaka Spirit
3.33(3)
3.99 - 7.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., JIS Grade: 0
Category 6900 Series > Non-contact Seal Type
Deep Groove Ball Bearings 6900 Series Open-Type
NTN
4.89(9)
4.99 - 209.99 SGD
Category 6900 Series > Open Type
The Single-Row Deep Groove Ball Bearing No. 6900 Stand Open Type
NSK
4.00(1)
4.99 - 8,259.99 SGD
Caution: Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Category 6900 Series > Open Type
Single row deep groove ball bearings 6900 series 2NKE (both sides non-contact rubber seal type)
NACHI
8.99 - 26.99 SGD
JIS Grade: 0
Category 6900 Series > Non-contact Seal Type
Deep groove ball bearing 6900 series ZZ With snap ring
NTN
10.99 - 29.99 SGD
Purpose: Heavy load or shock load is applied and where long life is required., JIS Grade: 0
Category 6900 Series > Shield type (ZZ) With retaining ring
Single row deep groove ball bearing open type 6900 series
JTEKT (Koyo Seiko)
7.99 - 27.99 SGD
Category 6900 Series > Open Type
Ball Bearing 6900 Series Contact Double Seal Type
EZO (Kitanihon Seiki)
5.99 SGD
ADD TO CART
Flange Width Bf (mm): 1.5, 1.5, 1.5, Standard Static Rating Load Cor (N): 1270, 1270, 1270, Standard Dynamic Load Rating Cr (N): 2700, 2700, 2700, Chamfer Dimensions rs (mm): 0.3, 0.3, 0.3, Flange Outside Diameter Df (mm): 25, 25, 25, Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication: 37000, 37000, 37000, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 31000, 31000, 31000, Ball Diameter (mm): 3.175, 3.175, 3.175, Inside Diameter d (phi mm): 10, 10, 10, Quantity of Ball: 9, 9, 9, Width B (mm): 6, 6, 6, Outside Diameter D (phi mm): 22, 22, 22
Category 6900 Series > Contact Seal Type
Ball bearing 6900 series Both shield type
EZO (Kitanihon Seiki)
6.99 - 21.99 SGD
Category 6900 Series > Sealed Type (ZZ)
Ball bearings 6900 series flange Double Shielded
EZO (Kitanihon Seiki)
8.99 - 32.99 SGD
Chamfer Dimensions rs (mm): 0.3
Category 6900 Series > Sealed Type (ZZ)
Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
NSK
5.00(6)
4.99 - 1,169.99 SGD
Category 6900 Series > Sealed Type (ZZ)
Single row deep groove ball bearing Double sided contact seal attached 6900 series
JTEKT (Koyo Seiko)
9.99 - 40.99 SGD
Category 6900 Series > Contact Seal Type

1 2 Next