Buy more than* S$200* and get FREE SHIPPING

Valves

Sort by:
Showing 1 - 30 of 1,280 Results
Show: 30 60 90
VIEW: Grid View List View
600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
KITZ
4.80(5)
23.99 - 149.99 SGD
Material (handle): SUS430, Material (stem): SUS316, Material (ball): SUS316
Category Valves > Ball Valves
Brass Needle Valve, 10K
KITZ
4.00(5)
12.99 - 13.99 SGD
Class: 10K, Opreration Method: Manual, Material (body): C3771BE, Material (handle): ZDC, Material (O-Rings): NBR, Dimensions D (mm): 43, Dimension H (mm): 51
Category Valves > Needle Valve
Solenoid Valve, "MOMOTARO II" Diaphragm Type
VENN
3.00(2)
309.99 - 859.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Valves > Electromagnetic Valve, Motor Operated Valve
Solenoid Valve, Momotaro II) Piston System
VENN
329.99 - 909.99 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Valves > Electromagnetic Valve, Motor Operated Valve
125-Brass Gate Valves Fh Series
KITZ
4.83(6)
14.99 - 199.99 SGD
Material (bonnet): C3771BE, Material (body): C3771BE, Material (stem): K metal, Material (disk): C3771BE
Category Valves > Gate Valves
Ball Valve, "Ace Ball", Straight Type One-Touch Connection Type
ASOH
5.00(1)
20.99 - 33.99 SGD
Maximum Working Pressure (MPa): 0.98, Type: Straight
Category Valves > Small Ball Valve
125 Type Gate Valve Made From Brass
TOYO VALVE
14.99 - 209.99 SGD
Pressure: 125
Category Valves > Gate Valves
Stainless Steel Y Type Strainer, Screwed Joint
Wasino Kiki
119.99 - 219.99 SGD
Maximum Working Pressure (MPa / G): 1.96, Material (screen): Stainless steel (SUS304), Maximum Temperature (Degree C): 150 (Teflon), Compatible Screw: Screw-Rc (PT), Material (Body): Cast stainless steel (SCS13A)
Category Valves > Strainer Valves > Y Shape Straighner
Model 600 Stainless Steel Ball Valve, Butterfly Handle, Reduced Bore) UTKW Series
KITZ
4.00(2)
19.99 - 39.99 SGD
Materials (thrust washer): REINFORCED PTFE, Material (gland packing): REINFORCED PTFE
Category Valves > Ball Valves
ESLON Ball Valve TS
SEKISUI CHEMICAL
3.50(2)
32.99 - 419.99 SGD
Material (nuts): (Union) PVC, Material (body): PVC, Materials (ball sheets): PTFE, Material (handle): ABS, Material (stem): PVC, Material (O-Rings): EPDM, Maximum Allowable Pressure (MPa): 1.0 (room temperature), Material (ball): PVC, Connection Method: TS expression
Category Valves > Ball Valves
3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
KITZ
26.99 - 439.99 SGD
Bore Diameter: Standard bore, Material (body cap): C3771BE, Materials (ball sheets): PTFE, Material (O-Rings): FKM
Category Valves > Ball Valves
Ball Valve Made of Brass, Butterfly Handle, Reduced Bore
HAMAI INDUSTRIES
4.40(5)
10.99 - 20.99 SGD
Caution: 8 to 10A will be toothed lock washer., Material (washer): SWCH / CHROMATE TREATMENT, Material (end cap): C3604, Material (spring): (CONICAL) SUS304, Material (nuts): SWCH / CHROMATE TREATMENT, Material (packing): PTFE (GLASS FIBRE CONTAINING 20%), Material (body): C3771, Material (handle): ZDC2 / CHROME-PLATED, Material (ball): C3604 / CHROME-PLATED, Maximum Pressure (MPa): 1.96, Material (Sheet): PTFE, Dimension L2 (mm): 46, Operating Temperature Range (deg C): -10?120 (no freeze), Fluid: Water, oil, gas, etc., Shape: Screw type
Category Valves > Ball Valves
Ductile Iron Y-Strainer 10 K, 10 Fdy Series
KITZ
5.00(1)
23.99 - 369.99 SGD
Material (body): FCD-S
Category Valves > Strainer Valves > Y Shape Straighner
Bronze Small Pneumatic Ball Valve, Reduced Bore
KITZ
4.00(1)
129.99 - 249.99 SGD
Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Materials (cap): C3771BE
Category Valves > Ball Valves
Small Stainless Pneumatic Ball Valve, Reduced Bore
KITZ
5.00(2)
149.99 - 329.99 SGD
Material (body): SCS14A, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Material (ball): SUS316
Category Valves > Ball Valves
Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
KITZ
4.60(5)
19.99 - 129.99 SGD
Material (body): SCS13A (Lost wax precision-casting products), Material (handle): SUS430, Caliber Type: Reduced bore
Category Valves > Ball Valves
Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
KITZ
65.99 - 739.99 SGD
Caution: Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate., Material (body): SCS13A, Material (screen): SUS304, Material (cover bolts/nuts): SUS304, Materials (cap): SCS13A/SUS304
Category Valves > Strainer Valves > Y Shape Straighner
150, 10K Bronze-Y Type Strainer
TOYO VALVE
5.00(1)
23.99 - 439.99 SGD
Class: 150(10K), Material (screen): SUS304, Materials (cap): C3771BE, Material (Body): Bronze CAC
Category Valves > Strainer Valves > Y Shape Straighner
600 Brass Ball Valve Full-Bore
TOYO VALVE
14.99 - 75.99 SGD
Purpose: Multi-purpose, middle pressure general purpose, Class: 600, Maximum Allowable Pressure (MPa): 4.1 (water, oil, and gas: room temperature) 1.0 (Below 150 degree c water, oil, gas), Material (ball): C3771 BE (chromium plating), Material (Sheet): PTFE, Material (Body): Brass C 3771 BE
Category Valves > Ball Valves
Bronze Y-Type Strainer
Osaka Spirit
20.99 SGD
Material (body): Bronze CC491K, Material (gasket): P.T.F.E, Materials (cap): Bronze CC491K, Fluid: Water, oil, gas, Maximum Pressure (MPa): 2.0, Operating Temperature Range (deg C): 170 or less, Type: Bronze
Category Valves > Strainer Valves > Y Shape Straighner
Ball Valve, "Ace Ball", Straight Type Hose Nipple Integral Type
ASOH
3.89(9)
15.99 - 22.99 SGD
Maximum Working Pressure (MPa): 0.98
Category Valves > Small Ball Valve
Stainless Steel Needle Valve 30K
KITZ
5.00(2)
95.99 - 139.99 SGD
Class: 30K, Material (packing): PTFE, Opreration Method: Manual, Material (body): SUS316, Material (handle): ZDC, Material (stem): SUS630, Material (gasket): Non-asbestos sheet, Material: SUS316 (ferrule), Specification: RoHS compliant
Category Valves > Needle Valve
Bronze Swing Check Valve 125K
TOYO VALVE
4.50(2)
17.99 - 269.99 SGD
Materials (valve body): CAC, Class: 125, Materials (Valve): CAC406, Material (plug): C3604BD, Material (hinge pin): C3604BD, Materials (cap): C3771BE, Material (Body): Bronze CAC
Category Valves > Check Valve
JIS 10K Aluminum Butterfly Valve, Lever Type
TOYO VALVE
76.99 - 199.99 SGD
Opreration System: Lever type, Materials (Valve): Stainless SCS13A, Material (Sheet): EPDM, Pressure: 10K
Category Valves > Butterfly Valve
Malleable General Use 10K Type PTFE Disc Round Shaped Valve
Hitachi Valve
30.99 - 549.99 SGD
Caution: Oils that can be used: heavy oil (A, B, C), lubricant, turbine oil (# 90 and above), coal tar, pitch Oils not recommended oil: crude oil, naphtha, gasoline, kerosene, gas oil, turbine oil (# 80 and below), heating oil
Category Valves > Globe Valve
150 Type Brass Gate Valve
TOYO VALVE
43.99 - 259.99 SGD
Materials (valve body): CAC (bronze casting), Class: 150, Materials (Valve): CAC (bronze casting), Material (packing): Non-asbestos, Material (handle): ZDC (20A or more ADC12), Materials (cap): C3771BE, Material (Body): Bronze CAC
Category Valves > Gate Valves
10 K Series Ucl Globe Valve B Series
KITZ
5.00(1)
40.99 - 189.99 SGD
Material (bonnet): SCS13A, Material (body): SCS13A, Material (packing nut): SCS13A, Material (nameplate): A1050P, Material (disk): SUS304, Material (gland packing): PTFE, Material (ground): SUS304
Category Valves > Globe Valve
125 Type Brass Gate Valve
TOYO VALVE
5.00(1)
16.99 - 449.99 SGD
Connection Shape: Screwed type, Pressure: 125
Category Valves > Gate Valves
Ball Valves Made of Brass, Reduced Bore
HAMAI INDUSTRIES
5.00(2)
10.99 - 109.99 SGD
Material (end cap): C3604, Material (spring): (CONICAL) SUS304, Material (nuts): SWCH / CHROMATE TREATMENT, Material (body): C3771, Maximum Pressure (MPa): 1.96, Fluid: Water, oil, gas, etc.
Category Valves > Ball Valves
Malleable 10K General Purpose Lift Check Valve, Screwed
Hitachi Valve
4.00(1)
31.99 - 579.99 SGD
Material (Sheet): 13Cr.S.S.
Category Valves > Check Valve

1 2 3 4 5 6 7 8 9 10 ...43 Next