Buy more than* S$200* and get FREE SHIPPING

Turnbuckles, Shackles

Sort by:
Showing 1 - 30 of 378 Results
Show: 30 60 90
VIEW: Grid View List View
Kondo Standard Shackle, Sb Shackle
KONDOTEC
3.33(3)
6.99 - 31.99 SGD
Caution: Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the , Surface Processing: Dip coating, Material: Iron
Category Turnbuckles, Shackles > Shackles
Stainless Turnbuckle
aiai
4.40(5)
9.99 - 44.99 SGD
Material: STAINLESS (SUS304), Application: For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Category Turnbuckles, Shackles > Turnbuckle
Green Pin Shackle, Round Type, O-shaped, Bolt Type
Taiyo Seiki Iron Works
12.99 - 60.99 SGD
Safety Rate: 6 times , Attachment: Bolt Type , Finishing Material: Special alloy steel
Category Turnbuckles, Shackles > Shackles
Frame Type Turn Buckle, Both Fof
KONDOTEC
5.00(4)
8.99 - 39.99 SGD
Purpose: For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Category Turnbuckles, Shackles > Turnbuckle
Zinc Die Cast Turnbuckle
aiai
4.44(9)
1.99 - 4.99 SGD
Purpose: For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Category Turnbuckles, Shackles > Turnbuckle
Lightweight Shackle, Straight Type, U-ShapedBolt Type
Taiyo Seiki Iron Works
63.99 - 309.99 SGD
Purpose: As multi-purpose joining bracket. For cargo work., Attachment: Bolt Type , Finishing Material: Special alloy steel
Category Turnbuckles, Shackles > Shackles
Turn Buckle, Hook & Hook
TRUSCO
4.83(6)
3.99 - 19.99 SGD
Category Turnbuckles, Shackles > Turnbuckle
64mm, Swivel Snap Shackle
ESCO
17.99 SGD
ADD TO CART
Dimensions C (mm): 14.5, Dimensions B (mm): 12.7, Reference Working Load (kg): 450, Dimensions A (mm): 69.9, Material: SUS316
Category Turnbuckles, Shackles > Shackles
Frame Type Turn Buckle, Both Hackers
KONDOTEC
4.50(4)
6.99 - 469.99 SGD
Purpose: For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Category Turnbuckles, Shackles > Turnbuckle
Stainless Turnbuckle Frame Type
TRUSCO
5.00(2)
15.99 - 30.99 SGD
Finishing Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Turnbuckle
Green Pin Shackle, Round Type / O-ShapedScrew-In Type
Taiyo Seiki Iron Works
4.00(2)
9.99 - 54.99 SGD
Safety Rate: 6 times
Category Turnbuckles, Shackles > Shackles
M6x89mm, Turnbuckle With Threaded
ESCO
4.00(2)
20.99 SGD
ADD TO CART
Screw Diameter (mm): M6x12, Overall Length (mm): (Minimum) 89, Material: (Joint nut) SUM2LL, (mounting portion) S45C, (nut) SS400
Category Turnbuckles, Shackles > Turnbuckle
Screw Shackle
TRUSCO
4.00(7)
2.99 - 7.99 SGD
Category Turnbuckles, Shackles > Shackles
Powerful Long Shackle
Taiyo Seiki Iron Works
4.33(9)
40.99 - 82.99 SGD
Category Turnbuckles, Shackles > Shackles
Stainless Steel Frame Type Turn Buckle J and J Type
Mizumoto Machine Mfg
3.67(3)
18.99 - 85.99 SGD
Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Turnbuckle
Screw Shackle
KONDOTEC
5.00(2)
1.99 SGD
ADD TO CART
Nominal Diameter d1: 6, Nominal Diameter d: 6, Mouth Width B (mm): 12, Head Diameter D (phi mm): 11, Working Load (kN [tf]): 1.176/0.12, Surface Processing: Uni-chrome plated, Length L(mm): 25, Weight (kg): 0.023, Material: Uni-chrome plated
Category Turnbuckles, Shackles > Shackles
Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
Taiyo Seiki Iron Works
5.00(1)
9.99 - 44.99 SGD
Safety Rate: 6 times, Grade: 6
Category Turnbuckles, Shackles > Shackles
Long Shackle
Taiyo Seiki Iron Works
48.99 SGD
ADD TO CART
Purpose: For cargo handling work and pulling out sheet pile. , Dimension B1 (mm): 45, Dimensions d3 (mm): 19, Dimensions d1 (mm): 16, Dimensions B (mm): 45, Dimensions D (mm): 38, Standard Working Load (t): 2.5, Dimensions L (mm): 130, Type: Screw-type , Weight (kg): 0.86, Material: Special alloy steel , TRUSCO Part Number: 407-2723
Category Turnbuckles, Shackles > Shackles
Stainless Steel Frame Type Turn Buckle Eye and Eye Type
TRUSCO
3.00(1)
16.99 - 33.99 SGD
Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Turnbuckle
Square Head Shackle, Stainless Steel
Mizumoto Machine Mfg
6.99 - 23.99 SGD
Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Shackles
Long and Wide Screw Pin D-Shackle
Mizumoto Machine Mfg
4.00(4)
11.99 - 33.99 SGD
Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Shackles
Screw Shackle Nss
H.H.H. MANUFACTURING
3.75(8)
4.99 - 139.99 SGD
Category Turnbuckles, Shackles > Shackles
Lightweight Round Shackle
Taiyo Seiki Iron Works
4.00(1)
109.99 - 849.99 SGD
Attachment: Screw type
Category Turnbuckles, Shackles > Shackles
Powerful Long Shackle
Kansai
4.00(5)
39.99 - 80.99 SGD
Category Turnbuckles, Shackles > Shackles
H&H With A Frame Type Turn Buckle Blank Stop
Mizumoto Machine Mfg
5.00(1)
17.99 - 57.99 SGD
Material: SUS304
Category Turnbuckles, Shackles > Turnbuckle
Screw Shackle
TRUSCO
3.67(3)
1.99 - 24.99 SGD
Finishing Material: Iron (SS400) / zinc-plated, passivated
Category Turnbuckles, Shackles > Shackles
D Shackle
NikkoSeiko
4.00(2)
4.99 - 6.99 SGD
Purpose: Mounting bracket, 2014 TRUSCO Published Page: 1-1838
Category Turnbuckles, Shackles > Shackles
Long Screw Shackle, Stainless Steel
TRUSCO
4.00(1)
7.99 - 16.99 SGD
Material: Stainless steel (SUS304)
Category Turnbuckles, Shackles > Shackles
ST Pin Shackle
Kumamoto
4.99 - 5.99 SGD
Dimension B1 (mm): 12, Dimensions D (mm): 12, Material: SUS304, Application: Consolidation of the chain, etc.
Category Turnbuckles, Shackles > Shackles
Shackle, SB Shackle
KONDOTEC
13.99 - 35.99 SGD
Category Turnbuckles, Shackles > Shackles

1 2 3 4 5 6 7 8 9 10 ...13 Next