Buy more than* S$200* and get FREE SHIPPING

Pneumatic Wheel Casters

Sort by:
Showing 1 - 13 of 13 Results
Show: 30 60 90
VIEW: Grid View List View
Pneumatic Tire, with Tire, Tube and Hubless Wheel
Tosei sharyo
66.36 - 76.58 SGD
Wheel External Diameter E (phi mm): 118, Boss Width B (mm): 82, Shaft Diameter d (phi mm): 20, Standard Air Pressure (kg/cm): 3.5, Conformity Number: WJ-HL, WK-HL
Category Pneumatic Wheel Casters > Wheel
Pneumatic Tire
SISIKU
4.50(6)
39.01 SGD
ADD TO CART
2014 TRUSCO Published Page: 1-2090, Hole Diameter (mm): 20, Wheel Diameter D (phi mm): 220, Allowable Load (N): 830, Allowable Load (kgf): 85, Hub Width (mm): 81, Wheel Width (mm): 65, Material (Wheel): Rubber(SBR), Weight (kg): 1.5, Material: Wheel: Rubber SBR, TRUSCO Part Number: 398-5423, Specification: Wheel
Category Pneumatic Wheel Casters > Wheel
Pneumatic Caster
Tosei sharyo
5.00(1)
149.90 - 209.90 SGD
Stopper: Nothing, Material (Wheel): Natural and synthetic rubbers
Category Pneumatic Wheel Casters > Swivel Caster
Self-sealing tire wheel only
Yodono
139.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Axle Diameter d (mm): 20, Wheel Diameter D (phi mm): 220, Allowable Load (kgf): 100, Boss Width B (mm): 81, Wheel Width (mm): 60, Allowable Load (kg): 100, TRUSCO Part Number: 362-1847
Category Pneumatic Wheel Casters > Wheel
Nopanku foam rubber tire wheel only
Yodono
149.90 - 279.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pneumatic Wheel Casters > Wheel
Pneumatic Tire
Yodono
88.75 - 139.90 SGD
2014 TRUSCO Published Page: 1-2090
Category Pneumatic Wheel Casters > Wheel
Air-Containing Wheel
ESCO
79.83 SGD
ADD TO CART
Wheel Shaft Diameter (mm): 20, Heat-Resistant Temperature (deg C): Over 20 degC over 60 degC , Bearing: Plane, Withstand Load (kg): 180, Wheel Width (mm): 100, Weight (g): 1300, Diameter (phi mm): 300, Wheel Diameter (phi mm): 300, Length (mm): 75 (hub), Shaft Diameter (phi mm): 20, Material: Tire (tube containing air tire (2-layer), rim (polypropylene), ESCO Part Number: EA986MV-300, Specification: Plane bearing
Category Pneumatic Wheel Casters > Wheel
Pneumatic Caster
Tosei sharyo
5.00(1)
139.90 SGD
ADD TO CART
Eccentricity E (mm): -, Plate Dimensions F1xF2 (mm): 200x140, Attachment Pitch (mm) (P1xP2): 140x80, Attachment Height H (mm): 308, Mounting Hole Diameter (phi mm): 14, Wheel Width (mm): 82, Material (Wheel): Natural rubber and synthetic rubber, Wheel Diameter (phi mm): 256, Allowable Load (kg): 110, Shape: Fixed cars
Category Pneumatic Wheel Casters > Fixed car
Aluminum Wheel Tire
Showa Bridge Sales
4.67(3)
62.74 - 63.08 SGD
Purpose: To the location with the severe use environment such as beach, the location dealing with fertilizer, etc., Material (Wheel): Aluminumalloy, Withstand Load: 100kg, Material (Wheel): Natural rubber (NR), Compatible Models: 13x3(OW-P OW-AP CC3-2F-1 CC3-2F-2) 350-5(HC-2 HC-2S), Specification: Pneumatic tire
Category Pneumatic Wheel Casters > Wheel
Plate-type universal car (pneumatic tire vehicles)
Nansin
139.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Mounting Hole Diameter P(mm): 14, Plate Dimensions X x Y (mm): 160x160, Mounting Pitch A x B (mm): 125x125, Eccentricity E (mm): 63, Bearing: 204B
Category Pneumatic Wheel Casters > Swivel Caster
Swivel Caster, Pneumatic-Wheel
SISIKU
119.90 SGD
ADD TO CART
Purpose: For platform truck to be used outdoor or on floor having a step, 2014 TRUSCO Published Page: 1-2090, Hole Diameter (mm): 20, Mounting Hole Diameter P(mm): 14, Wheel Diameter D (phi mm): 220, Mounting Pitch x XY (mm): 125x125, Eccentricity E (mm): 71, Allowable Load (kgf): 85, Mounting Hole Diameter P(mm): 14, Attachment Height H (mm): 287, Mounting Seat A x B (mm): 160x160, Finishing (Metal Compatibletings): Uni-chrome plated, Wheel Width (mm): 65, Material (Wheel): Rubber(SBR), Weight (kg): 3.56, Shape: Swivel, Material: Bracket:Steel,Wheel:RubberSBR, TRUSCO Part Number: 398-5431, Specification: Swivel Caster
Category Pneumatic Wheel Casters > Swivel Caster
Rigid Caster, Pneumatic-Wheel
SISIKU
95.95 SGD
ADD TO CART
Purpose: For platform truck to be used outdoor or on floor having a step, 2014 TRUSCO Published Page: 1-2090, Hole Diameter (mm): 20, Mounting Hole Diameter P(mm): 14, Wheel Diameter D (phi mm): 220, Mounting Pitch x XY (mm): 140x80, Eccentricity E (mm): -, Allowable Load (kgf): 85, Mounting Hole Diameter P(mm): 14, Attachment Height H (mm): 287, Mounting Seat A x B (mm): 200x140, Finishing (Metal Compatibletings): Uni-chrome plated, Wheel Width (mm): 65, Material (Wheel): Rubber(SBR), Weight (kg): 4.45, Shape: Fixedcars, Material: Bracket:Steel,Wheel:RubberSBR, TRUSCO Part Number: 398-5440, Specification: Fixed, plate type
Category Pneumatic Wheel Casters > Fixed car
Industrial vehicle pneumatic wheels H (pneumatic wheel)
OKAMOTO KOKI
3.00(1)
90.80 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Wheel Diameter A (Φmm): 309, Shaft Diameter D (phi mm): 25, Bearing: PCO52E, Dimensions C (mm): 97, Dimensions B (mm): 100
Category Pneumatic Wheel Casters > Wheel

1

Pneumatic Wheel Casters Related Products

Related Products