Buy more than* S$200* and get FREE SHIPPING

Elastic Bonded Mounted Pointed

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
High Wrap Offsett Whetstone
Nippon Tokushu Kento
4.67(6)
8.54 - 199.90 SGD
Caution: When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location., Outer Diameter (phi mm): 100, Maximum Rotation Speed (min-1[r. p.m]): 8500
Category Elastic Bonded Mounted Pointed
Pad for Grinding Wheel"High Wrap"
Nippon Tokushu Kento
3.00(2)
2.01 SGD
ADD TO CART
Purpose: Hirap dedicated pad
Category Elastic Bonded Mounted Pointed
Plate Mounted Grinding Disc
YANASE
2.60(5)
7.13 - 8.66 SGD
Compatible Materials: Iron, stainless steel, aluminum, stone, glass, Outside Diameter x Bore Diameter (phi mm): 100x15
Category Elastic Bonded Mounted Pointed
PVA disk offset whetstone
AION
5.00(2)
139.90 - 199.90 SGD
Outer Diameter (phi mm): 100, Maximum Peripheral Velocity (m/min): 2700, Maximum Rotation Speed (min-1[r. p.m]): 8600, Hole Diameter (phi mm): 15, Thickness (mm): 10, Application: Non-ferrous metals, stainless steel, brass, glass, stone, etc
Category Elastic Bonded Mounted Pointed
Lavine offset type whetstone
Daiwa Kasei Industry
5.00(2)
77.68 - 95.13 SGD
Purpose: at the first the deburring chanfering at the time of plate machining, It is optimum welding beat removing, the scratch removing and grinding and polishing of stainless steel made products, Maximum Peripheral Velocity (m/min): 68, Ountside Diameter x Thickness x Bore Diameter (mm): 100x7x15, Maximum Rotation Speed (min-1[r. p.m]): 13000
Category Elastic Bonded Mounted Pointed
PVA whetstone
AION
5.00(1)
29.51 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter (mm): 150, Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm): 150x25x25.4, Hole Diameter (phi mm): 25.4, Thickness (mm): 25, Grain Size: 80
Category Elastic Bonded Mounted Pointed
Offset Grinding Wheel
Nippon Tokushu Kento
5.00(1)
8.54 - 179.90 SGD
Category Elastic Bonded Mounted Pointed
Sponge Dish
Resiton
5.00(1)
159.90 - 169.90 SGD
Caution: It is not for heavy grinding *. * Please use the dedicated pad correctly. * Because it is exclusive for dry type, please do not use water or water-soluble cutting oil., Purpose: Removal of scratches on various metals Removal of fine deburring Finish of weld surface , Finish polishing of base for plating , Scale removal , Finishing of tanks , Finishing of glass , Plastic , Wood etc., Maximum Operating Speed (m/min): 45, Coupling: M, Ountside Diameter x Thickness x Bore Diameter (mm): 100x10x15, Maximum Rotation Speed (min-1[r. p.m]): 8500, Abrasive Material: C
Category Elastic Bonded Mounted Pointed
Daiwarabin
Axel
29.04 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: It is ideal for intermediate steps of various types of mold polishing.  In particular, forging, casting, automotive, glass, such as plastic, and accustomed to a wide range of use.  Metalwork in general, mechanical parts scratches, and deburring, deburring, Outer Diameter x Length x Shaft Diameter (mm): 8x20x3, Type: CM, Grain Size: #120
Category Elastic Bonded Mounted Pointed
Elastic polishing grindstone 75phi
Sumflex
-
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Hole Diameter (mm): 12.7, Outer Diameter (mm): 75, Allowable Number of Rotations (min-1r.p.m): 5100, Thickness (mm): 13, Grain Size: #150
Category Elastic Bonded Mounted Pointed

1