Buy more than* S$200* and get FREE SHIPPING

Electric Wire and Cable

Sort by:
Showing 1 - 30 of 322 Results
Show: 30 60 90
VIEW: Grid View List View
VCT Vinyl Cabtyre cable
FUJI ELECTRIC WIRE INDUSTRIES
40.99 - 529.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCT
Speaker Code
ESCO
5.00(1)
23.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Capacity: 7A125V (0.75mm2x2 mind), Length (m): 10, Color: Red and black
Category Electric Wire and Cable > Cables for Industrial Machinery > Cable Classified by Use
Soft VCTF
Kuramo Electric
4.33(3)
50.99 - 559.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Temperature (Degree c): 60, Test Voltage (V/1 minute): 3000, Sheath Color: Black, Rated Voltage (V): 600
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCT
Speaker Cable 4 Core
Canare Electric
5.00(2)
149.99 - 489.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Sheath Color: Ash, Material (insulator): Polyethylene, Material (Sheath): PVC
Category Electric Wire and Cable > Cables for Industrial Machinery > Cable Classified by Use
Electrical Equipment Vinyl Insulation Cable KIV
KHD
4.67(6)
60.99 - 299.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Lead wires and wiring electrical equipment less than 600V, etc., Number of Conductors: 1, Standard: JIS C 3316
Category Electric Wire and Cable > Cables for Industrial Machinery > Vinyl insulated electric wire > KIV
Oil Resistant 300V Power Cord
Shinagawa Wire
4.50(2)
23.99 - 46.99 SGD
Rating: 300V, Specification: JIS C3306 standard product
Category Electric Wire and Cable > Power Cords
Em-Ie, Single Wire600V Flame Retardant Polyethylene Insulated Wire, Type Iv Eco Wires
Fujikura Dia Cable
4.33(6)
44.99 - 1,329.99 SGD
Category Electric Wire and Cable > Power Cables > IV
VSF Single-Core PVC Cords
Onamba
5.00(2)
48.99 - 149.99 SGD
Insulation Resistance 20 degree C (M ohm-km): 5, Number of Cores: 1, Overall Length (m): 200
Category Electric Wire and Cable > Cables for Industrial Machinery > Single heart code > VSF
Microphone Cable MVVS
FUJI ELECTRIC WIRE INDUSTRIES
4.75(4)
22.99 - 339.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Used for wiring of OA equipment, FA equipment, AV equipment and telecommunication equipment, Braid: 0.12mm
Category Electric Wire and Cable > Cables for Industrial Machinery > Cable Classified by Use
PVC Electrical Wires for KV Communications Equipment
Onamba
29.99 - 86.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Do not use in environments that require continuous bending and sliding like cableveyors, robot arms, etc., Insulation Resistance (M ohm/km): 5, Number of Cores: 1, Overall Length (m): 200
Category Electric Wire and Cable > Cables for Industrial Machinery > Vinyl insulated electric wire > KV
Soft Vinyl Cabtyre cable
FUJI ELECTRIC WIRE INDUSTRIES
21.99 - 83.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standard Thickness of Insulator (mm): 0.6, Rating: 300V, Color: Black
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
600V Vinyl Cabtyre Cable
MITSUBOSHI
13.99 - 2,319.99 SGD
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCT
300V Power / Low-Speed Moving Bendable Wire Cables for Fa
Dyden
4.50(4)
6.99 - 849.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electric Wire and Cable > Factory Automation Cables > Movable Cable
Pvc Insulated And Sheathed Cable, Cvv
Fujikura Dia Cable
36.99 - 489.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Sheath Color: Black, Insulator Thickness (mm): 0.8, JIS Standard: JIS C 3401, Overall Length (m): 20
Category Electric Wire and Cable > Power Cables > CV, CVT
PVC Wire Cable for Indoor
Shinko Electric Wire
4.50(4)
70.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Final Outer Diameter (mm): 1.85x4.0, Number of Conductors: Two pcs, Conductor Diameter (mm): 0.65, Insulation Resistance (M ohm/km): More than 20, Conductor Resistance (ohm/km)(20 degree c): 56.8 or less, Estimate Mass (kg/km): 13, Insulator Thickness (mm): 0.6, Withstand Voltage: AC350V (1 MINUTE), Overall Length (m): 200, Application: Wiring among protector, phone, and shared phone bell of telephone subscriber. Wiring between protector or indoor terminal panel and phone rosette terminal.
Category Electric Wire and Cable > Communication Cables > Yard Cable for Communication
TF-Hi Soft VCTF
TAIYO CABLETEC
3.50(2)
83.99 - 339.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Small electrical equipment power supply circuits, internal wiring, lead wire, Small electrical equipment power supply circuits, internal wiring, lead wire, Rated Temperature (Degree c): 60, 60, Test Voltage (V/1 minute): AC2000, AC2000, Sheath Thickness (mm): 1, 1, Length (m): 100, 100
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
Soft VCTF
Kuramo Electric
5.00(4)
63.99 - 1,769.99 SGD
Rated Temperature (Degree c): 60, Test Voltage (V/1 minute): 2000, Rated Voltage (V): 300
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
VCT Vinyl Cabtyre Round cable
FUJI ELECTRIC WIRE INDUSTRIES
10.99 - 459.99 SGD
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
Curl Cord, Black
Nagaoka Electric Wire
5.00(4)
29.99 - 399.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Sheath Color: Black
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
Heat Resistant Wire 600V Silicone, Rubber Insulated Glass Braided Cable
Ishikawa Toku
4.00(5)
34.99 - 799.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Around electric furnace, electric motor, generator, aircraft, automobile, high temperature lead wire, and other wiring, Length (m): 10
Category Electric Wire and Cable > Flame Retardant Cables > Fireproof Cable, Heat Resistance Cable
Nichrome Wire
ELPA (Asahi Electric)
5.00(4)
3.99 SGD
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm): 110 x 60 x 10, Overall Length (m): About 5, Weight (g): 15, Specification: Diameter 0.26mm heating wire
Category Electric Wire and Cable > Cables for Industrial Machinery > Copper Wire, Conducting Wire
Klein Pliers
KLEIN TOOLS
119.99 - 129.99 SGD
Category Electric Wire and Cable > Related Products > Parts · Tools
Star Soft Vinyl Cab Tire Round Cable
MITSUBOSHI
5.00(4)
109.99 - 339.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Mainly uses in the indoor below 300V uses the electric appliances, etc., Sheath Color: Black, Insulator Thickness (mm): 0.6, Overall Length (m): 100
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF
PVC Insulated And Sheathed Cable, CVV-S
Fujikura Dia Cable
4.00(2)
76.99 - 209.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: From substations and plants in a variety of control circuits., Sheath Color: Black, Sheath Thickness (mm): 1.5, Insulator Thickness (mm): 0.8, JIS Standard: JIS C 3401, Overall Length (m): 20, Rating: 600V or less
Category Electric Wire and Cable > Power Cables > CV, CVT
Easy Lock Ferrite
DENKA ELECTRON
4.00(5)
4.99 - 7.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Noise countermeasures., Operating Temperature Range (deg C): -20 - 85
Category Electric Wire and Cable > Related Products > Parts · Tools
PVC Insulated Wire for Electrical Equipment
Onamba
3.33(3)
51.99 - 299.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Do not use in environments that require continuous bending and sliding like cableveyors, robot arms, etc., Insulation Resistance 20 degree C (M ohm-km): 50, Number of Cores: 1
Category Electric Wire and Cable > Cables for Industrial Machinery > Vinyl insulated electric wire > KIV
Cab Tire Cable That Uses One Type or Rubber
No Brand
5.00(2)
95.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Insulation Resistance 20 degree C (M ohm-km): 1000, Rated Voltage (V): 600
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > 1CT
Equipment Wire, Eco Type
Fujikura
3.00(2)
17.99 - 18.99 SGD
Number of Wires: 50, Conductor Nominal Cross Sectional Area (mm2): 1.25, Wire Diameter (mm): 0.18, Number of Cores: 1, JIS Standard: JIS C3612/2002 JCS 3416 JIS C3316 standard product, Outside Dimension (mm): 3.1, Overall Length (m): 10, Rating: 600V, Weight (g): 190
Category Electric Wire and Cable
Heat Resistant Wire Glass Braid Cable
Ishikawa Toku
43.99 - 259.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Wiring material of high temperature equipment or lead wires of the heat generating portion of the electric heater, etc.., Test Voltage (V/1 minute): 1000, Length (m): 10
Category Electric Wire and Cable > Flame Retardant Cables > Fireproof Cable, Heat Resistance Cable
Polyvinyl Cab Tire Round Cord Vctf
TAIYO CABLETEC
42.99 - 569.99 SGD
Category Electric Wire and Cable > Cables for Industrial Machinery > Cabtire Cord > VCTF

1 2 3 4 5 6 7 8 9 10 ...11 Next