Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Guns

Sort by:
Showing 1 - 30 of 552 Results
Show: 30 60 90
VIEW: Grid View List View
Air Gun
CUP-KURITA
4.71(7)
17.99 - 25.99 SGD
Nozzle Length (mm): 22
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
Vacuum Blow Gun for High Pressure
BeHAUS
1.83(6)
99.99 SGD
ADD TO CART
Caution: This product is high pressure only. Please pay attention about that the outlet is a high pressure coupler, the low-pressure coupler is not connected., Body Weight (g): About 300, Maximum Working Pressure (MPa): 3.0 (The maximum pressure that can be used continually), Accessories: (Only suction work) Etching nozzle, brush nozzle, straight nozzle, nozzle extension pipe, dustbag, suction hose, fixing band x 2
Category Air Guns > Air Duster Guns > Vacuum Blower Guns
Plastic Air Duster, "Joplastar II"
JOPLAX
20.99 SGD
ADD TO CART
Connection Port: Air suction mouth:G(PF) 1/4 female screw (JS-02 plug standard equipment) Nozzle: M14 P=1.0 male screw Minimum diameter of nozzle: phi3mm x 1 hole, Compatible Fluid: Air, Operating Temperature (deg C): 0 - 50, Normal Working Pressure (MPa): Less than 0.98, Discharge Rate (L/min): 40-290(at 0.5Mpa), Dimensions B (mm): 128, Dimensions A (mm): 133.5, Maximum Working Pressure (MPa): 1.47, Weight (g): 90, Material: Body: PP O-rings: Viton Valve guide: PP Packing: Viton Valves: PP Y gasket: Viton Flow control valve: PP, TRUSCO Part Number: 292-4480, Accessories: PF1/4 both male screw nipple x 1 (nipple comes with a standard O ring.)
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Gun
TRUSCO
169.99 SGD
Hose Mounting Nozzle: Rc1/4, Normal Working Pressure (MPa): 0.6
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
W101-A Dust Collector
Osawa & Company
2.00(1)
2.99 - 63.99 SGD
Category Air Guns > Air Duster Gun Related Items > Parts, Options
Air Duster Gun
TRUSCO
17.99 - 24.99 SGD
Purpose: For drying, cooling, dust work by blowing, Nozzle Diameter: G1/8, Nozzle Diameter (phi mm): 2, Maximum Working Pressure (MPa): 1, Connection Diameter: 1/4 plug
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Vacuum Blower Gun
Otokomae MonotaRO
60.99 SGD
ADD TO CART
Discharged Air Volume (L/min): About 850 or more (0.4MPa at the time), Air Consumption (L/min): About 70 (0.6MPa at the time), Body Weight (g): About 300, Maximum Working Pressure (MPa): 0.8, Working Pressure (MPa): 0.4 to 0.6 (recommended), Accessories: Fixing band (phi19 - 38mm) x2 lines, suction hose, dust bag, brush nozzle, extension pipe nozzle, straight nozzle, narrow mouth nozzle, Osukapura
Category Air Guns > Air Duster Guns > Vacuum Blower Guns
Pneumatic Blow Gun
CHIYODA TSUSHO
17.99 - 24.99 SGD
Normal Working Pressure (MPa): 1.6, Fluid: Compressed air, Mounting Screw: Rc1/4, Operating Temperature Range (deg C): -5 - 60, Height (mm): 121.5
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Blow Gun Standard Type
TRUSCO
4.00(4)
19.99 SGD
ADD TO CART
Purpose: For air blower and blowing dust., Air Intake: Rc1/4, Nozzle Shape: Standard type, Material (Nozzle): With a nickel plated brass, Nozzle Diameter (phi mm): 3.5, Fluid: Compressed air, Nozzle Length (mm): 90, Maximum Working Pressure (MPa): 1.6, Operating Temperature Range (deg C): -5 - 60, Weight (g): 110, Material (Body): Polyacetal, Overall Length (mm): 237, TRUSCO Part Number: 231-4754
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Long Nozzle Air Duster Gun
KINKI FACTORY
3.83(6)
26.99 - 57.99 SGD
Nozzle Diameter: G(PF)1/8, Nozzle Diameter (phi mm): 2, Air Consumption (L/min): 120, Connection Diameter: G(PF)1/4
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Gun, Wonder Gun Hand type, Coupler
Osawa & Company
3.00(1)
209.99 SGD
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
Air Duster, Trigger Type
TRUSCO
5.00(1)
17.99 - 38.99 SGD
Application: General dust work
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Blow Gun
ESCO
4.20(5)
11.99 - 19.99 SGD
Mounting Screw: 1/4inchPT, Height (mm): 70
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Gun With A Lever
CUP-KURITA
20.99 SGD
ADD TO CART
Nozzle Diameter: G1/8, Air Jetting Amount(l/min): 160, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 22, Weight (g): 200, Connection Diameter: G(PF)1/4, TRUSCO Part Number: 363-4558
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
A Set of Wonder Gun
Osawa & Company
249.99 - 259.99 SGD
Maximum Working Pressure (MPa): 0.9
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
Air Vacuum Cleaner
ESCO
5.00(2)
76.99 SGD
ADD TO CART
Indispensability Compressor (kw): 0.75, Mounting Screw: 1/4inchPT, Hose Length (m): 1.25, Discharge Air Volume (L/min): 420, Working Pressure (MPa): 0.78, Weight (g): 700, Height (mm): 130, Overall Length (mm): 140, Material: (Body) aluminum alloy, (nozzle) PVC, (hose) PVC, (dust bag) canvas, ESCO Part Number: EA122VB, Accessories: Four nozzles, two hose clamp, dust bag
Category Air Guns > Air Duster Guns > Vacuum Blower Guns
Adapter
JOPLAX
3.99 SGD
ADD TO CART
Connection Port: FL-600 mounting side: G (PF) 1/4 female thread job plaster II mounting side: M14P = 1 female thread, Outer Diameter (phi mm): 20, Overall Length (mm): 25, Type: Adapter, TRUSCO Part Number: 293-2792
Category Air Guns > Air Duster Gun Related Items > Connection Parts
Airgun AG Series with Lever, with Plug Specification Air Flow Adjustment
CUP-KURITA
5.00(1)
25.99 SGD
ADD TO CART
Nozzle Diameter: G1/8, Air Jetting Amount(l/min): 145, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 28, Connection Method: Coupler attachment, Weight (g): 210, TRUSCO Part Number: 398-1134
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Flow Regulator
TRUSCO
4.25(4)
18.99 - 26.99 SGD
Category Air Guns > Air Duster Gun Related Items > Parts, Options
Air Duster Nozzle
ANEST IWATA
3.50(2)
28.99 SGD
ADD TO CART
Purpose: Dust removal of machinery and equipment, 2014 TRUSCO Published Page: 2-1616, Attachment Port: (Air) G1 / 4 (PF1 / 4), (nozzle) M11x1, Nozzle Diameter (phi mm): 1.7, Nozzle Length (mm): 19, Maximum Working Pressure: 1.37MPa, Weight (g): 185, Overall Length (mm): 130, TRUSCO Part Number: 283-6122
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Air Duster Gun, With Long Nozzle And Coupler
KINKI FACTORY
24.99 - 51.99 SGD
Nozzle Diameter: PF1/8, Coupler Screw Size: M12xP1.0, Nozzle Diameter (phi mm): 2, Air Consumption (L/min): 120, Material: Aluminum
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Button Type Air Duster Gun
KINKI FACTORY
4.17(6)
20.99 SGD
ADD TO CART
Nozzle Diameter: PF1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 24, Air Consumption (L/min): 120, Weight (g): 190, Overall Length (mm): 111, Connection Diameter: PF1/4, Description 2: It is a standard, simple push-button air duster., TRUSCO Part Number: 108-1659
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
Air Gun Air Flow Adjustable
CUP-KURITA
4.00(1)
20.99 SGD
ADD TO CART
Nozzle Diameter: G1/8, Air Jetting Amount(l/min): 145, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 28, Weight (g): 210, Connection Diameter: G(PF)1/4, TRUSCO Part Number: 398-1118
Category Air Guns > Air Duster Guns > Button Type Air Duster Gun
Wet Nozzle
JOPLAX
55.99 - 60.99 SGD
Connection Port: G(PF)1/4 male screw, Compatible Fluid: Air, Operating Temperature (deg C): 0 - 50, Normal Working Pressure (MPa): Less than 0.98, Discharge Caliber (phi mm): 1x16 hole, Type: Nozzle
Category Air Guns > Air Duster Gun Related Items > Air gun nozzle
Air Duster Gun
KINKI FACTORY
25.99 SGD
ADD TO CART
Attachment Port: (Air) G1 / 4, (nozzle) M8x1.0, Nozzle Diameter (phi mm): 3, Nozzle Length (mm): 10, Maximum Working Pressure: 1MPa, Weight (g): 120, Overall Length (mm): 118
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
WTB High Pressure Mini Air Duster Gun
WTB
4.50(2)
26.99 SGD
ADD TO CART
Air Mounting Spout: 1/4 high pressure dedicated plug, Nozzle Mounting Part: G1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 30, Maximum Working Pressure (MPa): 2, Operating Temperature Range (deg C): -10 to 60, Overall Length (mm): 100, TRUSCO Part Number: 363-3349
Category Air Guns > Air Duster Guns > Mini Air Dusters
Plug Specifications With Air Gun Lever
CUP-KURITA
5.00(8)
23.99 SGD
ADD TO CART
Nozzle Diameter: G1/8, Air Jetting Amount(l/min): 160, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 22, Connection Method: Coupler attachment, Weight (g): 200, TRUSCO Part Number: 363-4574
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Dust Bag for Air Gun
TRUSCO
5.00(1)
31.99 SGD
ADD TO CART
Weight (g): 150, Material: Body: die-cast aluminum / nozzle: aluminum alloy, TRUSCO Part Number: 227-5953
Category Air Guns > Air Duster Gun Related Items > Dust Bags
Air Duster
VESSEL
3.25(4)
21.99 - 28.99 SGD
Purpose: Remove, blow and dry dust. For Body Repair and Painting. Car maintenance. Mold. Metal Work., Nozzle Diameter (phi mm): 2.1, Air Hose Inside Diameter (phi mm): 4 or more, Fluid: Compressed air, Air Consumption (L/min): 135, Connection Method: Coupler connection, Maximum Working Pressure (MPa): 0.97, Operating Temperature Range (deg C): 0-60 (32 to 140degreeF), Caution: Nozzle cannot be replaced., Specification: Air inlet screw diameter: Rc 1/4 Air consumption quantity when measuring air pressure :0.94MPa, Application: Blowing off of cutting powder, dust, moisture and oil.
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns
Screw Air-Hose Duster Gun Set
KINKI FACTORY
52.99 - 80.99 SGD
Nozzle Screw Diameter (inch): PF1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 24, Air Consumption (L/min): 120, Port Size (inch): 1/4
Category Air Guns > Air Duster Guns > Trigger Type Air Duster Guns

1 2 3 4 5 6 7 8 9 10 ...19 Next