Buy more than* S$200* and get FREE SHIPPING

Couplers

Sort by:
Showing 1 - 30 of 1,283 Results
Show: 30 60 90
VIEW: Grid View List View
Flow Meter
NITTO KOHKI
96.99 SGD
ADD TO CART
Screw Size: 3/8 in., Torque Value N m (kgf cm): 12(122), Pressure Resistance (MPa [kgf/cm2]): 0.8[8], Dimensions H2(mm): Hex 26, Dimensions H1 (mm): Hex 23, Dimensions T2 (mm): Rc3/8, Dimensions T1 (mm): Rc3/8, Maximum Working Pressure (MPa [kgf/cm2]): 0.5[5], Dimensions D (mm): 33, Peak Flow Rate (L/min): 18 (0 - 18 adjustable), Material (Seal): Nitrile rubber, Dimensions L (mm): 89, Operating Temperature Range (deg C): 10 - 60, Weight (g): 190, Size: Rc3 / 8 (female thread) at both ends, Material: Body / brass, pipe scale / polycarbonate resin (PC)
Category Couplers > Related Products
Hi Coupler Socket, for Female Screw Install
NITTO KOHKI
10.99 - 14.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Nut Cupla 200, For Mounting Urethane Hose
NITTO KOHKI
12.99 - 19.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Installation Shape: Nut, Fluid: Air
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Cupla Stainless Steel Socket, Male Thread
NITTO KOHKI
4.00(2)
48.99 - 56.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install, Stainless Steel
NITTO KOHKI
5.00(4)
12.99 - 22.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Nut Coupler Plug, for Install Urethane Hose
NITTO KOHKI
5.99 - 11.99 SGD
Dimension E (phi mm): 7.5, Recommended Range for Torque Tightening (N m [kgf / cm]): 9 to 11[92 to 112], Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
Hi Cupla Brass Plug, Male Thread
NITTO KOHKI
3.00(2)
6.99 - 10.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
20.99 - 389.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Line Coupler 200L
NITTO KOHKI
149.99 SGD
ADD TO CART
Mounting Size: 1/2, Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 890, Material (Body): Aluminum, Size: Inlet: 400PM Outlet: 20SM and 40SM, Material: Steel, TRUSCO Part Number: 113-3926, Specification: Simple Air Collecting Pipe, Accessories: One high coupler socket (for hose attachment) 400SH
Category Couplers > Branch Coupler
Nut Coupler Socket, for Install Urethane Hose
NITTO KOHKI
11.99 - 17.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
2.00(1)
7.99 - 239.99 SGD
Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut
NITTO KOHKI
5.00(2)
17.99 SGD
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Material (Body): Steel
Category Couplers > Couplers
Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation
NITTO KOHKI
5.00(2)
8.99 SGD
Valve: None, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Plug, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
OPW Kamlok Adapter Mage Aluminum Alloy
TOYOX
5.00(4)
9.99 - 84.99 SGD
Category Couplers > Lever Couplings
Rotary Plug, For Attaching Female Screws
NITTO KOHKI
4.33(6)
12.99 - 13.99 SGD
Pressure Resistance (MPa): 2.0, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 - 80, Fluid: Air, inert gas, Material (Body): Steel
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
3.00(1)
19.99 - 379.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Hi Cupla Plug, For Mounting Hose
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Quick Coupling AL Type, Hose Mounting Socket
NAC (NAGAHORI INDUSTRY)
5.00(1)
8.99 SGD
Maximum Working Pressure (MPa): 1.5, Valve Type: Single valve, Operating Temperature Range (deg C): -20 to 80
Category Couplers > Couplers
Hi Coupler Ace Line Coupler
NITTO KOHKI
5.00(1)
41.99 SGD
ADD TO CART
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: -, Operating Temperature Range (deg C): -20 - +60, Form: For 2 branch piping, Fluid: Air, Weight (g): 73, Material (Body): Engineering plastic, Size: INTAKE MOUTH / 20 P-PLA exit / 20 P-PLA, TRUSCO Part Number: 169-9067
Category Couplers > Branch Coupler
OPW Kamlok Coupler Female Thread Aluminum Alloy
TOYOX
3.33(3)
22.99 - 119.99 SGD
Category Couplers > Lever Couplings
Super Coupler Plug, For Urethane Hose Attachment
NITTO KOHKI
5.00(2)
4.99 SGD
Purpose: Light weight and small size air pipes, Dimensions Bp (mm): 6, Dimensions Lp (mm): 38.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Socket or Plug: Plug, Valve Structure: One way switch type, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Weight (g): 27.6, Material (Body): Steel and aluminum, Specification: For urethane hose mounting
Category Couplers > Couplers
Super Coupler Socket, For Mounting Urethane Hose
NITTO KOHKI
4.00(4)
13.99 - 15.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Fluid: Air, Valve: Available, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Weight (g): 35, Material (Body): Steel and aluminum
Category Couplers > Couplers
Mold Coupler Plug, For Mounting Male Thread
NITTO KOHKI
3.99 - 4.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Dimension B (phi mm): 6, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Male Plug
Osaka Spirit
2.99 - 3.99 SGD
Category Couplers > Couplers
Line Coupler 200 T Model
NITTO KOHKI
5.00(5)
42.99 SGD
ADD TO CART
Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 272, Material (Body): Aluminum, Size: Inlet: 20PM Outlet: 200-20SM , Material: Steel, TRUSCO Part Number: 113-3918, Specification: Simple Air Collecting Pipe
Category Couplers > Branch Coupler
Lever Lock Coupler Socket, for Install Hose
NITTO KOHKI
4.00(3)
25.99 - 43.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.7[27], Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, mineral oil, water vapor, powder, Material (Body): Aluminum alloy
Category Couplers > Lever Couplings
High Coupler Plug, Male Mounting
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Cupla Ace Socket, For Mounting Urethane Hose
NITTO KOHKI
9.99 - 10.99 SGD
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +60, Material (Body): Engineering plastic
Category Couplers > Couplers
Die Coupler Plug, For Female Screw Installation
NITTO KOHKI
4.00(1)
3.99 - 4.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Water / hot water, Material (Body): Brass, Type: General-purpose type, metal mold water cooling port joint, Description 2: Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose fo...
Category Couplers > Couplers

1 2 3 4 5 6 7 8 9 10 ...43 Next