Buy more than* S$200* and get FREE SHIPPING

Couplers

Sort by:
Showing 1 - 30 of 1,283 Results
Show: 30 60 90
VIEW: Grid View List View
Flow Meter
NITTO KOHKI
96.99 SGD
ADD TO CART
Screw Size: 3/8 in., Torque Value N m (kgf cm): 12(122), Pressure Resistance (MPa [kgf/cm2]): 0.8[8], Dimensions H2(mm): Hex 26, Dimensions H1 (mm): Hex 23, Dimensions T2 (mm): Rc3/8, Dimensions T1 (mm): Rc3/8, Maximum Working Pressure (MPa [kgf/cm2]): 0.5[5], Dimensions D (mm): 33, Peak Flow Rate (L/min): 18 (0 - 18 adjustable), Material (Seal): Nitrile rubber, Dimensions L (mm): 89, Operating Temperature Range (deg C): 10 - 60, Weight (g): 190, Size: Rc3 / 8 (female thread) at both ends, Material: Body / brass, pipe scale / polycarbonate resin (PC)
Category Couplers > Related Products
Hi Coupler Socket, for Female Screw Install
NITTO KOHKI
10.99 - 14.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Nut Cupla 200, For Mounting Urethane Hose
NITTO KOHKI
12.99 - 19.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Installation Shape: Nut, Fluid: Air
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Cupla Stainless Steel Socket, Male Thread
NITTO KOHKI
4.00(2)
48.99 - 56.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install, Stainless Steel
NITTO KOHKI
5.00(4)
12.99 - 22.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Nut Coupler Plug, for Install Urethane Hose
NITTO KOHKI
5.99 - 11.99 SGD
Dimension E (phi mm): 7.5, Recommended Range for Torque Tightening (N m [kgf / cm]): 9 to 11[92 to 112], Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
20.99 - 389.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Hi Cupla Brass Plug, Male Thread
NITTO KOHKI
3.00(2)
6.99 - 10.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
2.00(1)
7.99 - 239.99 SGD
Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Line Coupler 200L
NITTO KOHKI
149.99 SGD
ADD TO CART
Mounting Size: 1/2, Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 890, Material (Body): Aluminum, Size: Inlet: 400PM Outlet: 20SM and 40SM, Material: Steel, TRUSCO Part Number: 113-3926, Specification: Simple Air Collecting Pipe, Accessories: One high coupler socket (for hose attachment) 400SH
Category Couplers > Branch Coupler
Nut Coupler Socket, for Install Urethane Hose
NITTO KOHKI
11.99 - 17.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
Rotary Plug, For Attaching Female Screws
NITTO KOHKI
4.33(6)
12.99 - 13.99 SGD
Pressure Resistance (MPa): 2.0, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 - 80, Fluid: Air, inert gas, Material (Body): Steel
Category Couplers > Couplers
Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut
NITTO KOHKI
5.00(2)
17.99 SGD
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Material (Body): Steel
Category Couplers > Couplers
Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation
NITTO KOHKI
5.00(2)
8.99 SGD
Valve: None, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Plug, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
OPW Kamlok Adapter Mage Aluminum Alloy
TOYOX
5.00(4)
9.99 - 84.99 SGD
Category Couplers > Lever Couplings
Hi Coupler Ace Line Coupler
NITTO KOHKI
5.00(1)
41.99 SGD
ADD TO CART
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: -, Operating Temperature Range (deg C): -20 - +60, Form: For 2 branch piping, Fluid: Air, Weight (g): 73, Material (Body): Engineering plastic, Size: INTAKE MOUTH / 20 P-PLA exit / 20 P-PLA, TRUSCO Part Number: 169-9067
Category Couplers > Branch Coupler
Hi Cupla Plug, For Mounting Hose
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Quick Coupling AL Type, Hose Mounting Socket
NAC (NAGAHORI INDUSTRY)
5.00(1)
8.99 SGD
Maximum Working Pressure (MPa): 1.5, Valve Type: Single valve, Operating Temperature Range (deg C): -20 to 80
Category Couplers > Couplers
OPW Kamlok Coupler Female Thread Aluminum Alloy
TOYOX
3.33(3)
22.99 - 119.99 SGD
Category Couplers > Lever Couplings
TSP Cupla
NITTO KOHKI
3.00(1)
19.99 - 379.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Super Coupler Socket, For Mounting Urethane Hose
NITTO KOHKI
4.00(4)
13.99 - 15.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Fluid: Air, Valve: Available, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Weight (g): 35, Material (Body): Steel and aluminum
Category Couplers > Couplers
Line Coupler 200 T Model
NITTO KOHKI
5.00(5)
42.99 SGD
ADD TO CART
Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 272, Material (Body): Aluminum, Size: Inlet: 20PM Outlet: 200-20SM , Material: Steel, TRUSCO Part Number: 113-3918, Specification: Simple Air Collecting Pipe
Category Couplers > Branch Coupler
Mold Coupler Plug, For Mounting Male Thread
NITTO KOHKI
3.99 - 4.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Dimension B (phi mm): 6, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Super Coupler Plug, For Urethane Hose Attachment
NITTO KOHKI
5.00(2)
4.99 SGD
Purpose: Light weight and small size air pipes, Dimensions Bp (mm): 6, Dimensions Lp (mm): 38.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Socket or Plug: Plug, Valve Structure: One way switch type, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Weight (g): 27.6, Material (Body): Steel and aluminum, Specification: For urethane hose mounting
Category Couplers > Couplers
Male Plug
Osaka Spirit
2.99 - 3.99 SGD
Category Couplers > Couplers
Jopla Es Series Socket, For Hose Attachment
JOPLAX
5.00(2)
1.99 SGD
Dimensions B2 (mm): 7, Compatible Fluid: Air, Operating Temperature (deg C): -20 - 80, Tightening Torque (N ? m): 2.0 - 5.0, Normal Working Pressure (MPa): Less than 0.98, Dimensions C (mm): 20, Operating Temperature Range (deg C): 0 - 50, Material: Nylon
Category Couplers > Couplers
Swing Coupler, Automatically Locking
TRUSCO
44.99 - 51.99 SGD
Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): 0 to 60
Category Couplers > Couplers
TSP Coupler Plug, for Female Screw Install
NITTO KOHKI
16.99 - 409.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping
Category Couplers > Couplers
Female Screw Type Coupler Aluminum
OZAWA & CO (OZC)
5.00(3)
21.99 - 119.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Couplers > Lever Couplings

1 2 3 4 5 6 7 8 9 10 ...43 Next