Buy more than* S$200* and get FREE SHIPPING

Couplers

Sort by:
Showing 1 - 90 of 1,283 Results
Show: 30 60 90
VIEW: Grid View List View
Flow Meter
NITTO KOHKI
96.99 SGD
ADD TO CART
Screw Size: 3/8 in., Torque Value N m (kgf cm): 12(122), Pressure Resistance (MPa [kgf/cm2]): 0.8[8], Dimensions H2(mm): Hex 26, Dimensions H1 (mm): Hex 23, Dimensions T2 (mm): Rc3/8, Dimensions T1 (mm): Rc3/8, Maximum Working Pressure (MPa [kgf/cm2]): 0.5[5], Dimensions D (mm): 33, Peak Flow Rate (L/min): 18 (0 - 18 adjustable), Material (Seal): Nitrile rubber, Dimensions L (mm): 89, Operating Temperature Range (deg C): 10 - 60, Weight (g): 190, Size: Rc3 / 8 (female thread) at both ends, Material: Body / brass, pipe scale / polycarbonate resin (PC)
Category Couplers > Related Products
Hi Coupler Socket, for Female Screw Install
NITTO KOHKI
10.99 - 14.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Nut Cupla 200, For Mounting Urethane Hose
NITTO KOHKI
12.99 - 19.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Installation Shape: Nut, Fluid: Air
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Coupler Plug, for Female Screw Install, Stainless Steel
NITTO KOHKI
5.00(4)
12.99 - 22.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Hi Cupla Stainless Steel Socket, Male Thread
NITTO KOHKI
4.00(2)
48.99 - 56.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Nut Coupler Plug, for Install Urethane Hose
NITTO KOHKI
5.99 - 11.99 SGD
Dimension E (phi mm): 7.5, Recommended Range for Torque Tightening (N m [kgf / cm]): 9 to 11[92 to 112], Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
20.99 - 389.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Hi Cupla Brass Plug, Male Thread
NITTO KOHKI
3.00(2)
6.99 - 10.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
2.00(1)
7.99 - 239.99 SGD
Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Nut Coupler Socket, for Install Urethane Hose
NITTO KOHKI
11.99 - 17.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
Line Coupler 200L
NITTO KOHKI
149.99 SGD
ADD TO CART
Mounting Size: 1/2, Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 890, Material (Body): Aluminum, Size: Inlet: 400PM Outlet: 20SM and 40SM, Material: Steel, TRUSCO Part Number: 113-3926, Specification: Simple Air Collecting Pipe, Accessories: One high coupler socket (for hose attachment) 400SH
Category Couplers > Branch Coupler
Rotary Plug, For Attaching Female Screws
NITTO KOHKI
4.33(6)
12.99 - 13.99 SGD
Pressure Resistance (MPa): 2.0, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 - 80, Fluid: Air, inert gas, Material (Body): Steel
Category Couplers > Couplers
Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut
NITTO KOHKI
5.00(2)
17.99 SGD
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Material (Body): Steel
Category Couplers > Couplers
Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation
NITTO KOHKI
5.00(2)
8.99 SGD
Valve: None, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Plug, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Fluid: Air, Material (Body): Steel
Category Couplers > Couplers
OPW Kamlok Adapter Mage Aluminum Alloy
TOYOX
5.00(4)
9.99 - 84.99 SGD
Category Couplers > Lever Couplings
Hi Coupler Ace Line Coupler
NITTO KOHKI
5.00(1)
41.99 SGD
ADD TO CART
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: -, Operating Temperature Range (deg C): -20 - +60, Form: For 2 branch piping, Fluid: Air, Weight (g): 73, Material (Body): Engineering plastic, Size: INTAKE MOUTH / 20 P-PLA exit / 20 P-PLA, TRUSCO Part Number: 169-9067
Category Couplers > Branch Coupler
OPW Kamlok Coupler Female Thread Aluminum Alloy
TOYOX
3.33(3)
22.99 - 119.99 SGD
Category Couplers > Lever Couplings
Hi Cupla Plug, For Mounting Hose
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Quick Coupling AL Type, Hose Mounting Socket
NAC (NAGAHORI INDUSTRY)
5.00(1)
8.99 SGD
Maximum Working Pressure (MPa): 1.5, Valve Type: Single valve, Operating Temperature Range (deg C): -20 to 80
Category Couplers > Couplers
TSP Cupla
NITTO KOHKI
3.00(1)
19.99 - 379.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Super Coupler Plug, For Urethane Hose Attachment
NITTO KOHKI
5.00(2)
4.99 SGD
Purpose: Light weight and small size air pipes, Dimensions Bp (mm): 6, Dimensions Lp (mm): 38.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Socket or Plug: Plug, Valve Structure: One way switch type, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Weight (g): 27.6, Material (Body): Steel and aluminum, Specification: For urethane hose mounting
Category Couplers > Couplers
Mold Coupler Plug, For Mounting Male Thread
NITTO KOHKI
3.99 - 4.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Dimension B (phi mm): 6, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Line Coupler 200 T Model
NITTO KOHKI
5.00(5)
42.99 SGD
ADD TO CART
Minimum Cross-sectional Area (mm2): 19, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Valve: Available (one-way switch type), Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Weight (g): 272, Material (Body): Aluminum, Size: Inlet: 20PM Outlet: 200-20SM , Material: Steel, TRUSCO Part Number: 113-3918, Specification: Simple Air Collecting Pipe
Category Couplers > Branch Coupler
Male Plug
Osaka Spirit
2.99 - 3.99 SGD
Category Couplers > Couplers
Super Coupler Socket, For Mounting Urethane Hose
NITTO KOHKI
4.00(4)
13.99 - 15.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Fluid: Air, Valve: Available, Dimensions A (mm): 17, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut, Dimension H (mm): Hexagon 17, Operating Temperature Range (deg C): -20 - +80, Weight (g): 35, Material (Body): Steel and aluminum
Category Couplers > Couplers
Female Screw Type Coupler Aluminum
OZAWA & CO (OZC)
5.00(3)
21.99 - 119.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Couplers > Lever Couplings
Dust Cap
NITTO KOHKI
4.60(5)
3.99 SGD
ADD TO CART
Caution: Can not be used with the sleep cover
Category Couplers > Related Products
Swing Coupler, Automatically Locking
TRUSCO
44.99 - 51.99 SGD
Working Pressure (MPa): 1.5, Operating Temperature Range (deg C): 0 to 60
Category Couplers > Couplers
Hi Cupla Ace Socket, For Mounting Urethane Hose
NITTO KOHKI
9.99 - 10.99 SGD
Purpose: For low pressure. Lightweight pneumatic piping with automatic lock function , , Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +60, Material (Body): Engineering plastic
Category Couplers > Couplers
Die Coupler Plug, For Female Screw Installation
NITTO KOHKI
4.00(1)
3.99 - 4.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 15, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Water / hot water, Material (Body): Brass, Type: General-purpose type, metal mold water cooling port joint, Description 2: Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose fo...
Category Couplers > Couplers
Lever Lock Coupler Socket, for Install Hose
NITTO KOHKI
4.00(3)
25.99 - 43.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.7[27], Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, mineral oil, water vapor, powder, Material (Body): Aluminum alloy
Category Couplers > Lever Couplings
High Coupler Plug, Male Mounting
NITTO KOHKI
3.99 - 5.99 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Cupla Socket, For Mounting Hose
NITTO KOHKI
10.99 - 14.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Jopla Es Series Socket, For Hose Attachment
JOPLAX
5.00(2)
1.99 SGD
Dimensions B2 (mm): 7, Compatible Fluid: Air, Operating Temperature (deg C): -20 - 80, Tightening Torque (N ? m): 2.0 - 5.0, Normal Working Pressure (MPa): Less than 0.98, Dimensions C (mm): 20, Operating Temperature Range (deg C): 0 - 50, Material: Nylon
Category Couplers > Couplers
TSP Coupler Plug, for Female Screw Install
NITTO KOHKI
16.99 - 409.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping
Category Couplers > Couplers
Dip Mold Cap For Socket
NITTO KOHKI
4.75(4)
4.99 - 33.99 SGD
Category Couplers > Related Products
Small Coupler Socket Male Thread
NITTO KOHKI
20.99 - 22.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.1[11], Dimensions Bs (phi mm): 4, Dimension D (phi mm): 14, Maximum Working Pressure (MPa): 0.7, Material (Seal): Nitrile rubber, Installation Shape: Male thread, Operating Temperature Range (deg C): -20 to +80
Category Couplers > Couplers
OPW Kamlok Coupler Hose Shank Aluminum Alloy
TOYOX
4.83(6)
20.99 - 119.99 SGD
Category Couplers > Lever Couplings
Quick Coupling AL Type, Female Screw Mounting Socket
NAC (NAGAHORI INDUSTRY)
8.99 - 10.99 SGD
Caution: Please flow the fluid from socket to plug., Purpose: Air tool and air piping in the plant.
Category Couplers > Couplers
TSP Coupler Socket, for Female Screw Install
NITTO KOHKI
34.99 - 659.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Material (Seal): Nitrile rubber
Category Couplers > Couplers
Die Coupler Socket, For Male Screw Installation
NITTO KOHKI
19.99 SGD
ADD TO CART
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Screw Diameter T: Rc1/4, Opponent Mounting Size: R1/4(PT1/4), Maximum Tightening Torque (N・m[kgf・cm]): 9[92], Dimensions Hs (mm): Hexagon 17, Dimensions Ls (mm): 46.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions N (mm): 16.8, Dimension d (phi mm): 18.5, Dimensions C (mm): 14.5, Dimension D (phi mm): 21, Dimensions A (mm): 29, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Nut, Operating Temperature Range (deg C): -20 - +80, Fluid: Water / hot water, Weight (g): 57, Material (Body): ...
Category Couplers > Couplers
Mold Coupler Socket, For Mounting Hose
NITTO KOHKI
4.00(1)
19.99 SGD
Caution: Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected., Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions N (mm): 16.8, Dimension d (phi mm): 18.5, Dimension D (phi mm): 21, Dimensions A (mm): 29, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water / hot water, Type: Generic type-mould cooling water entrance fittings, Description 2: Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds of water inlet intervals.Sockets are long sleeves type.Plug can be removed even w...
Category Couplers > Couplers
Couplers 200 Socket, For Mounting Female Screw
NITTO KOHKI
10.99 - 14.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Bolt, Operating Temperature Range (deg C): -5 - +60, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Hi Cupla Ace Plug, For Mounting Urethane Hose
NITTO KOHKI
4.60(5)
3.99 SGD
Purpose: For low pressure, light weight, and air piping .
Category Couplers > Couplers
Micro Coupler Plug, For Mounting Female Thread
NITTO KOHKI
4.80(5)
2.99 SGD
Dimensions Bp (mm): 2.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions Bs (phi mm): 2.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +60, Fluid: Air / water
Category Couplers > Couplers
Super Coupler Plug, For Mounting Female Thread
NITTO KOHKI
5.00(5)
3.99 SGD
Fluid: Air, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Material (Body): Steel and aluminum
Category Couplers > Couplers
Lever Lock Cupla  Socket, For Male Mounting
NITTO KOHKI
5.00(1)
28.99 - 48.99 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.7[27], Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, water, mineral oil, water vapor, powder, Material (Body): Aluminum alloy
Category Couplers > Lever Couplings
Hi Cupla Socket, For Mounting Male ThreadBrass
NITTO KOHKI
25.99 - 29.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
Hi Coupler Plug, for Male Screw Install, Stainless Steel
NITTO KOHKI
12.99 - 22.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
High Brass Coupler Socket, For Mounting Hose
NITTO KOHKI
25.99 - 29.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
Female Plug
Osaka Spirit
2.99 - 3.99 SGD
Dimension D (phi mm): 11, Maximum Working Pressure (MPa): 1, Installation Shape: Female screw, Operating Temperature Range (deg C): -20 - 70, Fluid: Air, Material (Body): Steel (chrome plating)
Category Couplers > Couplers
Quick Coupler
Osaka Spirit
7.99 - 8.99 SGD
Maximum Working Pressure (MPa): 1, Fluid: Air, Material (Body): Steel (chrome plating)
Category Couplers > Couplers
Anti Vibration Plug Hose
NITTO KOHKI
5.00(2)
35.99 SGD
Purpose: For low pressure, vibration tools, impact tools for rubber hose with plug set
Category Couplers > Couplers
Quick Coupling AL Type, Female Screw Mounting Socket
NAC (NAGAHORI INDUSTRY)
2.99 - 3.99 SGD
Maximum Working Pressure (MPa): 1.5
Category Couplers > Couplers
Rolling Ball Plug
KINKI FACTORY
4.22(9)
16.99 SGD
Set Pressure Range (MPa): 0 to 1.5, Allowable Temperature (degreeC): -10 to 60, Maximum Working Pressure (MPa): 1.5, Weight (g): 48, Material: Steel (plated), nylon, Specification: Coupler socket plug
Category Couplers > Couplers
Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
NITTO KOHKI
5.00(1)
10.99 - 319.99 SGD
Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Dust Cap Aluminum
OZAWA & CO (OZC)
5.00(2)
19.99 - 94.99 SGD
Purpose: To protect the sealing surface and to prevent the adhesion of dust. Use to Adapter OZ-A, OZ-F, OZ-E, etc.
Category Couplers > Lever Couplings
Brass Plug Coupler, For Mounting Female Screws
Osaka Spirit
4.29(7)
3.99 - 5.99 SGD
Purpose: Air tools, various types of air piping, pneumatic tools, etc., Pressure Resistance (MPa): 1.5, Material (O-Rings): NBR, Dimension d (phi mm): 7.5, Maximum Working Pressure (MPa): 1.0, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
High Coupler Socket, For Mounting Male Thread
NITTO KOHKI
5.00(1)
25.99 - 29.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
Die Coupler Plug, for Female Screw Install
Osaka Spirit
2.99 SGD
Pressure Resistance (MPa): 1.5, Fluid: Water, Maximum Working Pressure (MPa): 1.0, Material (Seal): VITON (FMP), Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - 180, Material (Body): Brass (C3604)
Category Couplers > Couplers
OPW Kamlok Coupler Dust Cap Aluminum Alloy
TOYOX
5.00(1)
20.99 - 80.99 SGD
Category Couplers > Lever Couplings
Female Screw Type Adapter Aluminum
OZAWA & CO (OZC)
5.00(2)
8.99 - 87.99 SGD
Purpose: Attached to male screw portion of a pipe and hose terminal fittings.
Category Couplers > Lever Couplings
One Touch Socket Coupler, For Male Screw Mounting
Osaka Spirit
6.99 - 9.99 SGD
Purpose: Air tools, various types of air piping, pneumatic tools, etc., Dimension Dmax (phi mm): 25, Pressure Resistance (MPa): 2.0, Material (O-Rings): NBR, Fluid: Air, Dimension d (phi mm): -, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Socket, Operating Temperature Range (deg C): -20 - 80, Type: For Male thread connection, Material (Body): SC STEEL (CHROME-PLATED)
Category Couplers > Couplers
SUS Made Plug Coupler, For Mounting Hoses
Osaka Spirit
4.75(4)
7.99 - 12.99 SGD
Category Couplers > Couplers
Hi Coupler Ace Socket, Spring Nut Type
NITTO KOHKI
5.00(4)
11.99 - 16.99 SGD
Dimensions Ls (mm): 130, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions A (mm): 90, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber
Category Couplers > Couplers
Hi Coupler Plug
NITTO KOHKI
33.99 - 74.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, 2014 TRUSCO Published Page: 1-1275, Dimensions Bd (mm): 13, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 23, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Plug, Valve Structure: Mu valve, Operating Temperature Range (deg C): -20 to +80, Fluid: Water, Material (Body): Stainless
Category Couplers > Couplers
Hose Socket
Osaka Spirit
6.99 - 8.99 SGD
Category Couplers > Couplers
Mold Coupler Socket
NITTO KOHKI
22.99 SGD
Purpose: Low pressure, general-purpose type, mold cooling water inlet fitting, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions N (mm): 16.8, Dimension d (phi mm): 18.5, Dimension D (phi mm): 21, Dimensions A (mm): 29, Maximum Working Pressure (MPa): 1, Valve Structure: Valve Yu, Installation Shape: For hose, Operating Temperature Range (deg C): -20 to +180, Fluid: Water temperature oil, Material (Body): Brass
Category Couplers > Couplers
Hi Cupla Thick Stainless Steel Socket Female Thread
NITTO KOHKI
83.99 - 139.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping
Category Couplers > Couplers
Micro Coupler Tube Fitter Attaching Plug, For Tube Installation
NITTO KOHKI
6.99 - 7.99 SGD
Vacuum Utility Compatibility (kPa [mmHg]): Only when during connection 53.0 [400], Dimensions Bp (mm): 2.5, Minimum Cross-sectional Area (mm2): 4.9, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimensions C (mm): 9.2, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: (PC type ) For tube attachment , Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): True brass (chromium plating), Size: 1 / 8 (Minimum 2.5 mm inner diameter), Shape: Straight type, Description 2: Tube Fitter and micro coupler are both compatible. In order to be able to correspond to wide air pressure use, standardizing various installation forms.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please...
Category Couplers > Couplers
Rotary Type Line Coupler
NITTO KOHKI
109.99 SGD
ADD TO CART
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket + plug, Operating Temperature Range (deg C): -5 - +60, Material (Body): Main body, brass / coupler, steel, TRUSCO Part Number: 113-3705
Category Couplers > Branch Coupler
TSP Coupler Plug, for Male Screw Install
NITTO KOHKI
7.99 - 229.99 SGD
Material (Seal): Nitrile rubber, Socket or Plug: Plug, Material (Body): Brass
Category Couplers > Couplers
Hi Coupler Plug, for Hose Install, Brass
NITTO KOHKI
6.99 - 10.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
High Stainless Steel Coupler Socket, For Mounting Male Thread
NITTO KOHKI
48.99 - 56.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Hi Coupler Plug, for Hose Install, Stainless Steel
NITTO KOHKI
12.99 - 22.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Lever Lock Cupla  Plug, For Male Mounting
NITTO KOHKI
5.00(1)
13.99 - 22.99 SGD
Maximum Working Pressure (MPa): 1.8, Material (Seal): Nitrile rubber, Material (Body): Aluminum alloy
Category Couplers > Lever Couplings
High Coupler Plug, For Male Thread Mounting)Brass Made
NITTO KOHKI
6.99 - 10.99 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Nut, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Brass
Category Couplers > Couplers
Hi Cupla Stainless Steel Socket, For Mounting Hose
NITTO KOHKI
48.99 - 55.99 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category Couplers > Couplers
Jopla ES Series Socket, for Install Urethane Hose
JOPLAX
8.99 - 9.99 SGD
Compatible Fluid: Air, Operating Temperature (deg C): -20 - 80, Tightening Torque (N ? m): 2.0 - 5.0, Dimension D (phi mm): 28, Overall Length L (mm): 69, Dimensions A (mm): 22, Operating Temperature Range (deg C): 0 - 50, Type: Socket
Category Couplers > Couplers
Micro Coupler Socket, For Mounting Tubes
NITTO KOHKI
5.00(4)
13.99 SGD
Dimensions Ls (mm): 27.5, Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 9.5, Dimensions A (mm): 8, Material (Seal): Nitrile rubber, Socket or Plug: Socket
Category Couplers > Couplers
Rubber Gasket NBR
OZAWA & CO (OZC)
5.00(1)
1.99 - 4.99 SGD
Category Couplers > Related Products
Hose Shank Adapter Aluminum
OZAWA & CO (OZC)
5.00(2)
10.99 - 98.99 SGD
Category Couplers > Lever Couplings
Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Male Screws
Osaka Spirit
4.22(9)
8.99 - 41.99 SGD
Caution: Sockets of different sizes cannot be connected to the plug., Purpose: Hydraulic equipment, hydraulic piping, water piping, steam pipelines, seawater piping, chemical plants, chemicals, high pressure gas pipes etc, Compatibility: If the plug and socket are of same size , they can be connectedCannot connect if the sizes vary, Material (O-Rings): VITON (FMP), Fluid: Gasoline, fuel oil, kerosene, water, steam, etc., Socket or Plug: Socket, Operating Temperature Range (deg C): -20 - 180, Type: For Male thread connection, Material (Body): Brass
Category Couplers > Couplers
Hi Coupler Plug, Large Caliber, for Female Screw Install
NITTO KOHKI
5.00(1)
8.99 - 12.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Dimensions Bd (mm): 13, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 23, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Valve not available, Installation Shape: Female screw, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
NITTO KOHKI
33.99 - 679.99 SGD
Material (Seal): Nitrile rubber, Material (Body): Brass
Category Couplers > Couplers
Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
NITTO KOHKI
66.99 - 1,199.99 SGD
Material (Body): Stainless
Category Couplers > Couplers
High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket
NITTO KOHKI
28.99 - 38.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 35, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Fluid: Air
Category Couplers > Couplers
High Coupler
NITTO KOHKI
4.33(3)
28.99 - 38.99 SGD
Purpose: For low pressure, general-purpose type pneumatic piping, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 35, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Installation Shape: Hose nipple, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category Couplers > Couplers
Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
NITTO KOHKI
4.00(1)
12.99 - 349.99 SGD
Purpose: Medium pressure/general-purpose type
Category Couplers > Couplers

1 2 3 4 5 6 7 8 9 10 ...15 Next