Buy more than* S$200* and get FREE SHIPPING

Special Purposes

Sort by:
Showing 1 - 9 of 9 Results
Show: 30 60 90
VIEW: Grid View List View
3M Ptfe Tape 5490
ThreeM 3M
44.44 - 379.90 SGD
Tensile Strength (N/10mm): 33.3, Adhesive Power (N/10mm): 2.55, Adhesive: Silicone based, Tape Thickness (mm): 0.09, Operating temperature Limits: -54 - 200deg C, Base Material: PTFE (fluorine resin), Color: Brown
Category Special Purposes
Heat-Resistant Glass Cloth Tape
Permacel
4.00(1)
56.78 SGD
ADD TO CART
AS ONE Part Number: 1-6533-01, Tensile Strength (N/10mm): 323, Incombustibility: UL Standard E20392, Adhesive Power (N/10mm): 6.5, Heat-Resistant Temperature (deg C): 205 (3 hours) and 200 (continousl), Insulation Resistance (Mohm): 1500, Adhesive: Silicone based, Tape Thickness (mm): 0.191, Extensibility (%): 8.8, Tape Length (m): 33, Base Material: Glass cloth, Tape Width (mm): 25.4
Category Special Purposes
3M Glass Cloth Tape 361
ThreeM 3M
4.00(3)
28.08 - 279.90 SGD
Purpose: Area masking during grinding and welding., UL Standards: E124809, Tensile Strength (N/10mm): 251, Adhesive Power (N/10mm): 4.31, Adhesive: Silicone based, Tape Thickness (mm): 0.19, Base Material: Glass cloth, Color: White
Category Special Purposes
Heat Resistant Glass Cross Tape
ThreeM 3M
4.33(3)
20.98 SGD
ADD TO CART
Purpose: Connection of the heat-resistant wire insulator., AS ONE Part Number: 2-1489-01, Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180, Adhesive: Silicone based, Tape Thickness (mm): 0.2, Tape Length (m): 10, Base Material: Glass cloth, Tape Width (mm): 19, TRUSCO Part Number: 217-2801
Category Special Purposes
Glass Tape
TRUSCO
5.00(1)
92.68 - 189.90 SGD
Caution: Please be careful with dispersed objects after cutting. May cause itchiness or irritation, depending on body constitution., Purpose: Substitute for asbestos tape. Ships, automobiles, motorcycles, plant, rubber hose coating, boiler gasket, insulating material for steel pipes, etc., Fiber Diameter (microm): 9, Heat-Resistant Temperature (deg C): 550, Tape Length (m): 30, Tape Width (mm): 50
Category Special Purposes
Power Tape
Asahipen
4.81 - 169.90 SGD
Category Special Purposes
Acetate Cloth Adhesive Tape
Teraoka Seisakusho
4.38(8)
6.89 - 14.51 SGD
Tensile Strength (N/25mm[kgf]): 156.9[16.0], Adhesive Force (N/25mm[gf]): 8.58[875], Support Thickness (mm): 0.18, Insulation Breakdown Voltage (kV): 3.7, Tape Thickness (mm): 0.25, Extensibility (%): 20, Tape Length (m): 30
Category Special Purposes
Glass Cross Tape
ThreeM 3M
4.00(5)
18.08 SGD
ADD TO CART
Tensile Strength (50 mm /N ): 2648, Tape Thickness (mm): 0.25 - 0.3, Tape Length (m): 5, Base Material: Glass fibers, Tape Width (mm): 50
Category Special Purposes
Dualook Tape, For Re-Covering Prevention,
Oji Tac
4.33(3)
15.52 SGD
ADD TO CART
Purpose: Sealing of individual deliveries, sealing Receipt seals Has other various uses intended to prevent theft and mischief., Tape Length (m): 40, Tape Width (mm): 50
Category Special Purposes

1